|
Used Lightnin Mixers, Used Agitators, Used Mixers, Used Dispersers, Used Mixing Blades, Used Mixing Props
|
|
Genemco agitators
|
Toll Free 877-268-5865
|
|
|
|
Genemco Sells Used Lightnin Mixers, Used Agitators, Mixers, Dispersers, Used Mixing Blades and Used Mixing Props
|
|
|
Click On Picture
|
2002 Winsmith Agitator Drive
|
|
Mfg: Winsmith
|
Model: 930CDSF
|
|
Stock No: PGFL173B.
|
Serial No:
|
|
2002 Winsmith Agitator Drive. Model: 930CDSF. P/N: 930CSFS099X0BT. Ratio: 7.5. Maximum input rpm: 1750. Output rpm: 234.6. Output torque: 11.48 in.-lbs. Shaft diameter: 1-1/4 in. Baldor Industrial Motor, 5 hp, 1760 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. H.
|
|
Click here for more information (305.5 KB)
|
|
|
Click On Picture
|
SOLD 2002 Winsmith Agitator Drive
|
|
Mfg: Not Specified
|
Model: 930CDSF
|
|
Stock No: PFGL173.7
|
Serial No:
|
|
2002 Winsmith Agitator Drive. Model: 930CDSF. P/N: 930CSFS096X0BT. Ratio: 7.5. Maximum input rpm: 1750. Output rpm: 234.6. Output torque: 11.48 in.-lbs. Shaft diameter: 2 in. Baldor Industrial Motor, 5 hp, 1760 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. H. SOLD
|
|
Click here for more information (243.5 KB)
|
|
|
|
|
|
|
|
|
|
|
|
Purchase Used Lightnin Mixers, Used Agitators, Used Mixers and Used Dispersers from Genemco.
|