Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

Crepaco Stainless Steel 7-Piston Homogenizer

Crepaco Stainless Steel 7-Piston Homogenizer
Mfg: Crepaco Model:
Stock No: RKFO172 Serial No: 3139-7DLS13
Crepaco Stainless Steel 7- Piston Homogenizer. S/N: 3139-7DLS13. w/ stainless steel control panel

Click On Picture

Crepaco Creamery Package Homogenizer

Crepaco Creamery Package Homogenizer
Mfg: Crepaco Model: 5DD650
Stock No: IMS9701 Serial No: 5DD650-2789
Crepaco Creamery Package Homogenizer. Model: 5DD650. S/N: 2789. A-3 sanitary rated. Single stage hydraulic valve assembly. Plunger diameter: 2-1/2 in. Spring loaded poppet seat valve cylinders. Toshiba Electric Motor, 100 hp, 1180 rpm, 310 rpm (final), 230/460 V, 246/123 amps, 60 Hz, 3 phase. Motor pulley diameter: 11-1/2 in. Gear pulley diameter: 44 in. Pulley ratio: 3.8. Leeson Hydraulic Power Pack, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Inlets: (1) 3 in. ACME fitting. Outlets: customer specified. Overall dimensions: 6 ft. 3 in. L x 4 ft. 11 in. W x 6 ft. 10 in. H. Parts machine and not a functioning unit. XM

Click here for more information (229.0 KB)

Click On Picture

APV Crepaco/Creamery Package Homogenizer

APV Crepaco/Creamery Package Homogenizer
Mfg: APV Crepaco Model: 5DD425
Stock No: HDDP129.14 Serial No: 2929
APV Crepaco/Creamery Package Homogenizer. Model: 5DD425. S/N: 2929. Maximum capacity: 3000 gph. Minimum capacity: 800 gph. 2-Stage manual valve assembly. Plunger Size: 1-1/2 in. Tapered seat poppet valve cylinders. Reliance Electric Motor, 40 hp, 1775 rpm, 208 V, 107 amps, 60 Hz, 3 phase. Pulley ratio: 9.48. Final speed: 187 rpm. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 5 ft. 6 in. L x 4 ft. W x 5 ft. 7 in. H.

Click here for more information (381.1 KB)

Click On Picture

APV Crepaco Homogenizer

APV Crepaco Homogenizer
Mfg: APV Crepaco Model: 5DS650
Stock No: RCCB185.39a Serial No: C1155
APV Crepaco Homogenizer. Model: 5DS650. SN: C1155. 2-stage hydraulic valve assembly. 2-3/4 in. dia. plungers. Spring loaded poppet valve cylinders. Maximum working pressure: 2500 psi. Lincoln Motor, 125 hp, 1185 rpm, 333 rpm (final), 460 V, 158 amps, 60 Hz, 3 phase. Motor pulley diameter: 12-3/8 in. Gear pulley diameter: 44 in. Pulley ratio: 0.28. John Barnes Pump with Lesson Motor, 1/2 hp, 725/1425 rpm, 208-230/460 V, 2.0-2.2/1.0-1.1 amps, 60/50 Hz, 3 phase. Inlets: (1) 3 in dia. ACME fitting. Outlets: (1) 3 in. dia. ACME Fitting. Overall dimensions: 7 ft. 1 in. L x 5 ft. W x 6 ft. 8-1/2 in. H.

Click here for more information (529.7 KB)

Click On Picture

Crepaco Homogenizer

Crepaco Homogenizer
Mfg: Crepaco Model: 5DD435
Stock No: HDAF952.19a Serial No: 3097
Crepaco Homogenizer. Model: 5DD435. Two-stage manual valve assembly. 1-1/4 in. dia. plungers. Maximum operating pressure: 2500 psig. Poppet seat valve cylinders. S/N: 3097. Maximum capacity: 3500 gph. S/N: 3097. Lincoln Motor, 75 hp, 1175 rpm, 220 rpm (final), 230/460 V, 184/92 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. ACME fitting. Overall dimensions: 72 in. L x 49 in. W x 70-1/2 in. H. (ACN800).

Click here for more information (334.4 KB)

Click On Picture

APV Crepaco Homogenizer

APV Crepaco Homogenizer
Mfg: APV Crepaco Model: 3DL-412
Stock No: HDST196.22a Serial No: C-4040
APV Crepaco Homogenizer. Model: 3DL-412. S/N: C-4040. Dwg: 06B-P-376677. Maximum capacity: 1000 gph. Plunger Diameter: 1.435 in. Spring-loaded, poppet valve cylinders. Two stage manual valve assembly. Pressure probe installed. Maximum operating pressure: 5000 psig. Leeson Electric Motor, 30 hp, 1760 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. S-line fitting. Outlet: (1) 1-1/2 in S-fitting. Known for quiet, yet rugged performance, the versatility of the DL series of homogenizers also exceeds expectations as its capabilities extend from food and dairy production to chemical, pharmaceutical and cosmetic applications. Other features include: 316 stainless steel block, valves and cylinders, and the Crepakylan 480 seal pack that offers trouble free seal performance. Overall Dimensions: 5ft. 3 in. L x 3ft. W x 5ft. 3-1/2 in. H. (ACN1000-81).

Click here for additional information (1,357.6 KB)
Click here for more information (315.8 KB)

Click On Picture

1990 Crepaco 5-Piston Homogenizer

1990 Crepaco 5-Piston Homogenizer
Mfg: Crepaco Model: 5DD425
Stock No: MDBC042.45 Serial No: 5DD425-3060
1990 Crepaco 5-Piston Homogenizer. Model: 5DD425. S/N: 3060. Rated capacity: 1,500 GPH at 1,800 psi. Single stage manual valve assembly. Plunger size: 1-1/4 in. Turbo flow and poppet valves. 30 hp motor. Spare parts included.

Click here for more information (576.5 KB)

Click On Picture

Crepaco Homogenizer Gearbox

Crepaco Homogenizer Gearbox
Mfg: Crepaco Model:
Stock No: RCCB509. Serial No:
Crepaco Homogenizer Gearbox. L 771-762. HT# 3252645. 9-11. 2-70. 8562-70. Shaft diameter: 5-1/2 in. 1-3/4 in. dia. plungers. Overall dimensions: 51-1/2 in. L x 44 in. W x 31-1/2 in. H.

Click here for more information (269.3 KB)

Click On Picture

Crepaco Homogenizer Head

Crepaco Homogenizer Head
Mfg: Crepaco Model:
Stock No: RCCB512. Serial No: 286149
Crepaco Homogenizer Head. S/N: 286149. Single stage hydraulic valve assembly. Plunger diameter: 3.761 in. Poppet valve cylinders. Inlets: (1) 1-1/2 in. Outlets: (1) 1 in. Overall dimensions: 36-1/2 in. L x 14-1/2 in. W x 27 in. H.

Click here for more information (249.8 KB)

Click On Picture

SOLD APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer SOLD

SOLD APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer
Mfg: APV Crepaco Model: 5DL770
Stock No: 250.HDVM83.30a Serial No: F6236
APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer, Model 5DL770, S/N F6236 with Derby Valve and New Crank Case Spring 2002. 2000 psi max, 2 Stage Hydraulic valve, Waldey Barnes Hydraulic motor, 1/2 hp, 208/230 volt, 60/50 Hz, 3 phase, 1725/1425 rpm, Continuous Duty. Overall Dimensions 75 in. L x 59 in. W x 79 in. H.

SOLD

Click here for more information (514.9 KB)

Click On Picture

SOLD Crepaco Homogenizer SOLD

SOLD Crepaco Homogenizer
Mfg: Crepaco Model: 5DL-770
Stock No: 4R-120.30 Serial No: D-3266
Crepaco homogenizer, model 5DL-770, serial no. D-3266.

SOLD

Click On Picture

SOLD Crepaco Homogenizer Stainless Steel Clad SOLD

SOLD Crepaco Homogenizer Stainless Steel Clad
Mfg: Crepaco Model: 5dd425
Stock No: 245-R897-A Serial No:
Crepaco model 5dd425 stainless steel clad homogenizer. Single stage manual valve assembly. 1.550 inch plungers. Minimum capacity 1,600 gph. Maximum capacity 2,600 gph. Maximum cylinder pressure 1,800 psi. keyless cylinder design.

SOLD

Click On Picture

SOLD Crepaco Homogenizer Parts SOLD

SOLD Crepaco Homogenizer Parts
Mfg: Crepaco Model:
Stock No: 4R-120.0 Serial No:
Crepaco homogenizer parts, assorted.

SOLD

Click On Picture

SOLD APV Crepaco Homogenizer, Model 3DD25 SOLD

SOLD APV Crepaco Homogenizer, Model 3DD25 SOLD
Mfg: APV Crepaco Model: 3DD25
Stock No: ENDX959.6 Serial No: 3DD25-3559
Crepaco Homogenizer. Model 3DD25, S/N 3DD25-3559. Stainless steel clad. Single stage manual valve assembly. Minimum capacity: 125 gph @ 3,500 psi; 500 gph @ 2,000 psi. Inlets/outlets: 1-1/2 in., 1-1/2 in., 1-1/2 in., 1 in. Overall dimensions: 44 in. L x 30 in. W x 48 in. H. SOLD

Click here for more information (205.6 KB)

Click On Picture

APV Crepaco Homogenizer

SOLD APV Crepaco Homogenizer
Mfg: APV Crepaco Model: 5DL435
Stock No: BIIR501. Serial No: F8828
APV Crepaco Homogenizer. Model: 5DL435. S/N: F8828. Sanitary A-3 rated. 2-stage hydraulic valve assembly. 1-5/8 in. dia. plungers. 2500 psi tapered seat poppet valve cylinder. 75 hp motor. Can be change to 50 hp.

SOLD

Click here for more information (262.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers