|
|
Click On Picture
|
1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes
|
|
Mfg: Cherry-Burrell
|
Model: 1 x 21 TF20 6 / 4 – 20’ – 304 / 316 SOFT
|
|
Stock No: DWKN202.120
|
Serial No: 93251BA
|
|
1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes. Product tubes and media tubes are constructed of 316 stainless steel. Frame is constructed of 304 stainless steel square tubing. Set up to run with (5) tubes, this unit and was used to raise the temperature of the product (cream of corn) from 80ºF to 180ºF at a flow rate of 90 gpm with a media (hot water) temperature change of 270ºF to 185ºF at a flow rate of 220 gpm. Inner tube dimensions: 4 in. dia. x 20 ft. 1 in. L. Holding capacity: 11.8 gallons. Outer tube dimensions: 6 in. dia. x 19 ft. 7 in. L. Holding capacity: 15.05 gallons. Inner/outer tube thickness: 0.210 in. Shell side MAWP: 200 psi @ 200ºF. Jacket side MAWP: 150 psi @ 200ºF. Frame dimensions: 15 ft. 3 in. L x 1 ft. 8 in. W x 6 ft. 2 in. H. One rack is available, with 8 tube hanging capacity (one set of hanger bars missing). Overall dimensions: 20 ft. L x 6 in. W x 9 in. H. (ACN717a).
|
|
Click here for drawing (141.5 KB) Click here for more information (341.4 KB)
|
|
|
Click On Picture
|
1993 Feldmeier Tube-in-Tube Ammonia Cooler
|
|
Mfg: Feldmeier
|
Model: 2515 (4X18/72X1)
|
|
Stock No: pRCPK321.57a
|
Serial No: L2319
|
|
1993 Feldmeier Tube-in-Tube Ammonia Coolers. Model: 2515 (4X18/72X1). S/N: L2319. Total number of tubes: 72 (2 skids; 2 tube-in-tube sections per skid; 18 tubes per section). Refrigerant: full-flooded ammonia. The pressure ratings inside and outside are 150 psi. Thickness: 0.050 in. Inner tube: 1.4 in. diameter (interior) x 255 in. L. Outer tube: 2.4 in. diameter (interior) x 241 in. L. Surface area: 576 sq. ft. Previously owned and operated by Sunkist Growers, Inc. Previous duty: cooled 100 gpm of orange juice, 13 brix NFC from 60 °F to 34 °F using 30 °F. Eliminates the need for using a propylene glycol system that adds the cost of a tank, pump etc. As an example, juice can be cooled to 30 °F with 27 °F refrigerant and milk to 32 °F with 28 °F refrigerant. With glycol as the medium the refrigerant temperature would most likely be approx. 15 °F which translates into approx. a 25% increase in electrical energy over an ammonia cooler. Inlets: (1) 1-1/2 in. dia. (product), (1) 4 in. dia. header (ammonia). Outlets: (1) 3 in. dia. header (ammonia). Overall dimensions: 22 ft. 3 in. L x 82 in. W x 68 in. H. (ACN900).
|
|
Click here for more information (1,176.1 KB) Click here for drawings (50.9 KB)
|
|
|
Click On Picture
|
APV 8-Tube Stainless Steel UF/RO Rack
|
|
Mfg: APV
|
Model:
|
|
Stock No: HDFD339C.39a
|
Serial No:
|
|
APV Stainless Steel 8-Tube UF/RO Rack. Capacity: 88 Gallon. Tube dimensions: 4 in. dia. x 17 ft. 4 in. L. Stainless Steel Jacketed Tube, capacity: 0.3 gal. Inlets: (1) 1-1/2 in. dia. S-line (media), (1) 2-1/2 in. dia. I-line (product). Outlets: (1) 1-1/2 in. dia. S-line (media), (1) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. S-line (product). Overall dimensions: 18 ft. 3 in. L x 3 ft. W x 7 ft. 9 in. H.
|
|
Click here for more information (236.1 KB)
|
|
|
Click On Picture
|
APV Stainless Steel 8-Tube UF/RO Rack
|
|
Mfg: APV
|
Model:
|
|
Stock No: HDFD339B.39a
|
Serial No:
|
|
APV Stainless Steel 8-Tube UF/RO Rack. Capacity: 88 Gallon. Tube dimensions: 4 in. dia. x 17 ft. 4 in. L. Stainless Steel Jacketed Tube, capacity: 0.3 gal. Inlets: (1) 1-1/2 in. dia. S-line (media), (1) 2-1/2 in. dia. I-line (product). Outlets: (1) 1-1/2 in. dia. S-line (media), (1) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. S-line (product). Overall dimensions: 18 ft. 3 in. L x 3 ft. W x 7 ft. 9 in. H.
|
|
Click here for more information (163.6 KB)
|
|
|
Click On Picture
|
Tube & Tube Heat Exchanger
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: pMHCR286.11a
|
Serial No:
|
|
Tube & Tube Heat Exchanger.
|
|
|
|
|
Click On Picture
|
Amko Service Company Jacketed Stainless Steel Straight Pipe and (1) 90° Elbow
|
|
Mfg: Amko Service Co
|
Model:
|
|
Stock No: 45.BASF620.4a
|
Serial No: 01-135
|
|
(4) Amko Services Company Jacketed Stainless Steel Straight Pipe and (1) 90° Elbow. S/N: 01-135. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Total length: 90 ft. 8 in. Inlets: (1) 1-1/2 in. dia. ports (product), (1) 1 in. dia. NPT fittings (media). Outlets: (1) 1-1/2 in. dia. ports (product), (1) 1/2 in. dia. NPT fittings (media). Overall dimensions: (1) 7 in. dia x 17 ft. 6 in. L, (1) 7 in. dia. x 20 ft. 9 in. L, (2) 7 in. dia. x 20 ft. 10 in. L, (1) 6 ft. 6 in. L x 4 ft. 3 in. W (90° Elbow).
|
|
Click here for more information (173.4 KB)
|
|
|
Click On Picture
|
Feldmeier 2.5 inch Tube-in-Tube Heat Exchangers
|
|
Mfg: Feldmeier
|
Model:
|
|
Stock No: HDWR264.8
|
Serial No:
|
|
(2) Feldmeier Tube-in-Tube Heat Exchangers. Thickness: 0.161in. Inner tube dimensions: 2-1/2 in. dia. x 20 ft. L. Holding capacity: 5 gallons. Outer tube dimensions: 3 in. dia. x 19-1/2 in. L. Holding capacity: 7 gallons. Inlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media). Outlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media) Overall dimensions: 20 ft. L x 7 in. W x 3 in. H.
Feldmeier Tube-in-Tube Heat Exchanger. Thickness: 0.161in. Inner tube dimensions: 2-1/2 in. dia. x 10 ft. L. Holding capacity: 3-1/2 gallons. Outer tube dimensions: 3 in. dia. x 9 ft. 5 in. L. Holding capacity: 2-1/2 gallons. Inlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media). Outlets: (1) 2-1/2 in. dia. (product), (1) 2-1/2 in. dia. (media) Overall dimensions: 10 ft. L x 7 in. W x 3 in. H.
|
|
Click here for more information (374.5 KB)
|
|
|
Click On Picture
|
Feldmeier Heat Exchanger
|
|
Mfg: Feldmeier
|
Model:
|
|
Stock No: 7a.73
|
Serial No:
|
|
Feldmeier Heat Exchanger, 20 ft. double tube.
|
|
|
|
|
Click On Picture
|
SOLD Feldmeier Heat Exchanger
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 90.G001
|
Serial No:
|
|
Feldmeier double tube heat exchanger. 12 sectin x 22 ft.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Feldmeier Continuous Double Tube Cooker System
|
|
Mfg: Feldmeier
|
Model:
|
|
Stock No: CCFP082.
|
Serial No:
|
|
Feldmeier 2-1/2 in. 20 ft. Long Continuous Double Tube Cooker System with (12) Tubes, Fisher Steam Valve and Partlow MIC 2000 Controller.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger
|
|
Mfg: Waukesha Cherry-Burrell
|
Model:
|
|
Stock No: BIIR209.
|
Serial No:
|
|
(2) Waukesha Cherry-Burrell Spiral Double Tube Heat Exchanger. Tubes- 316 stainless steel. Outer tube dimensions: 4 in. dia.; inner tube dimensions: 2.5 in. dia. Tubes come with (4) heavy duty tri-clamps. Inlets/outlets: (4) 2-1/2 inch Q-line fittings; (4) 3 in. dia. Q-line fittings. Overall dimensions: 239 in. L x 8 in. W x 8 in. H.
SOLD
|
|
Click here for more information (289.3 KB)
|
|
|
Click On Picture
|
SOLD Feldmeier Continuous Double Tube Cooker System
|
|
Mfg: Feldmeier
|
Model:
|
|
Stock No: CCFP081.
|
Serial No:
|
|
Feldmeier Continuous Double Tube Cooker System. 304 Stainless Steel. (12) 2-1/2 in. outer/2 in. inner dia. tubes, 234 in. L. Unit contains (1) Fisher Steam Valve and (2) steam headers. Raw product enters/exits through (2) 2-1/2 in. S-Line adapters while the steam enters/exits through (1) 1 in. NPT 45 degree elbow, (1) 2-1/2 NPT 90 degree elbow, and (1) 2-3/4 in. NPT adapter. Overall dimensions: 254 in. L x 22-1/2 in. W x 61 in. H.
SOLD
|
|
Click here for more information (203.2 KB)
|
|
|
Click On Picture
|
SOLD Tube in Tube Heat Exchanger
|
|
Mfg: Csidesigns
|
Model:
|
|
Stock No: KBCK001.70
|
Serial No:
|
|
Double Tube Heat Exchanger. Stainless steel construction. Number of tubes: 18. 3 in. over 2 in. tube in tube AL6XN, 150 PSI for 2 in. side, 40-80 PSI for 3 in. side. Tube dimensions: 3 in. diameter x 20 ft. L. Product capacity: 60 gallon. Proper slope of no less than 1/4 inch per foot to allow drainage and meet USDA, and 3-A requirements. AL-6XN product contact, 180 grit product finish and 150 grit on exposed surfaces. AL-6XN is used successfully in food, pharmaceutical, and biopharmaceutical processes. The "superalloy" resists the attack of corrosive food and beverage products such as: sports drinks, ketchup, soy and barbecue sauce, and salsa. It is also beneficial in fine chemical, cosmetic and pharmaceutical (cosmeceutical), brewery, desalination, semi-conductor, aerospace, biopharm, pulp and paper, and gas handling applications. Inlet: (1) 2 in. "S" line fitting (product), (1) 2 in. "S" line fitting (media). Outlet: (1) 2 in. "S" line fitting (product), (1) 2 in. "S" line fitting (media). Overall dimensions: 21 ft. L x 26 in. W x 93 in. H. SOLD
|
|
Click here for more information (175.6 KB)
|
|
|
Click On Picture
|
SOLD Feldmeier Tubular Heat Exchanger
|
|
Mfg: Feldmeier
|
Model:
|
|
Stock No: 15.126
|
Serial No:
|
|
Feldmeier Tubular Heat Exchanger. 44 in. long. Unit has 3 runs. Product connections are 3/4 in. and hot water connections are 1 in. All connections are threaded. SOLD
|
|
|
|
|
|
|