|
|
Click On Picture
|
Modco Dense Phase Pressure Pot Transport System- 280 Gallon
|
|
Mfg: Modco
|
Model: S-0300-10-03
|
|
Stock No: SNPM054.1
|
Serial No:
|
|
Modco Dense Phase Pressure Pot Transport System- 280 Gallon. Model: S-0300-10-03. Tank comes with a Curlee Manufacturing Hazardous outlet box and Unitorque pneumatic actuator, Model: 73. Inlets: (1) 3/4 in. dia. NPT (female), (1) 10 in. dia. port with a 16 in. dia. flange and (12) 1 in. dia. attachment holes at a center-to-center distance of 14 in. Outlets: (1) 3 in. dia. pipe, (1) 3 in. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4 in. Overall dimensions: 53 in. L x 32 in. W x 103 in. H.
|
|
Click here for more information (258.9 KB)
|
|
|
Click On Picture
|
1995 Kice Industries Inc. Vertical Dust Collector
|
|
Mfg: Kice Industries Inc.
|
Model: HRB 12-6
|
|
Stock No: RGMP407.3a
|
Serial No: 131472
|
|
1995 Kice Industries Inc. Vertical Dust Collector. Model: HRB 12-6. Number of filters: 12. Filter dimensions: 4 in. dia. x 5 ft. 9 in. H. Total filter surface area: 85 sq. ft. Reliance Electric motor, 1/3 hp, Reliance Electric motor, 1/2 hp. Asco Tri-Point pressure operated switch and pressure transducer. Applications include removing dust and other product streams from processing operations. Inlets: (1) 4 in. dia. port, (2) 3 in. dia. ports. Outlets: (1) 5-1/2 in. L x 5-1/2 in. W discharge. Overall dimensions: 4 ft. L x 3 ft. 6-1/4 in. W x 12 ft. 7-1/2 in. H.(ACN117a).
|
|
Click here for more information (659.6 KB)
|
|
|
Click On Picture
|
Horizon Systems Inc. Cone Bottom Hopper
|
|
Mfg: Horizon Systems Inc.
|
Model: F94C03636
|
|
Stock No: SPGP080.4
|
Serial No: 94C036-SB
|
|
Horizon Systems Inc. Cone Bottom Hopper. Model F94C03636, S/N 94C036-SB. Job No: 94C036. U.S. Electrical Motor, Model: Unimount 125, ½ hp, 2 phase, 60 Hz, 1,745 rpm, 56 frame, 230/460 V, FL amps 2/1, SF amps 2.2/1.1. (2) Binmaster rotary level indicators. Overall dimensions: 91 in. L x 50 in. W x 160 in. H.
|
|
Click here for more information (202.8 KB)
|
|
|
Click On Picture
|
Stainless Steel Filter/Dust Collector- 6.6 Cu. Ft.
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: ERCS039.
|
Serial No:
|
|
Stainless Steel Filter/Dust Collector- 6.6 Cu. Ft. Baldor Industrial Motor, 3 hp, 208-230/460 V, 8.1-7.6/3.8 amps, 3450 rpm, 60 Hz, 3 phase. Allen Bradley disconnect with Start and Stop switch. Inlets: (1) 4 in. dia port. Outlets: (1) 4 in. dia. port, 8 in. dia. discharge. Overall dimensions: 53 in. L x 32 in. W x 95-1/2 in. H.
|
|
Click here for more information (250.9 KB)
|
|
|
Click On Picture
|
Dayton Dust Collector
|
|
Mfg: Dayton
|
Model: 5E820B
|
|
Stock No: 5a.KGE-27360.a
|
Serial No:
|
|
Dayton Dust Collector. Model 5E820B. Maximum flow: 2400 CFM. Drum capacity: 55 gal. Motor: 7-1/2 hp, 208-230/460 V, 3,510 rpm, Blower dimensions: 18 in. dia. x 7-1/2 in. W. Inlets: 7 in. dia. (bottom), 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron frame and body. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H. (ACN35).
|
|
Click here for more information (555.6 KB)
|
|
|
Click On Picture
|
Arrow Tank and Engineering Company Cone Bottom Pressure Tank- 60 Gallon
|
|
Mfg: Arrow Tank and Engineering Company
|
Model:
|
|
Stock No: SNPM053.1
|
Serial No: 13683 and 136854
|
|
(2) Arrow Tank and Engineering Company Cone Bottom Pressure Tanks- 60 Gallon. S/N's: 13683 and 136854. Nat'l Bd: 10908 and 10909. Carbon steel construction. Inside straight-wall dimensions: 2 ft. 6 in. dia. x 1 ft. 10 in. H. MAWP: 100 psi @ 500 °F. Head radius: 24 in. Shell thickness: 0.250 in. Head thickness: 0.260 in. Cone thickness: 0.250 in. Inlets: (1) 1 in. dia. FNPT, (1) 3 in. dia. flanged port, (1) 8 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 3 ft. 2-1/2 in. L x 2 ft. 8 in. W x 7 ft. 4-1/2 in. H.
|
|
Click here for more information (176.3 KB)
|
|
|
Click On Picture
|
Dust Collector
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: URB2
|
Serial No:
|
|
|
|
Click On Picture
|
SOLD Cone Bottom Dust Collector Model F50603113448
|
|
Mfg: Not Specified
|
Model: F50603113448
|
|
Stock No: SPGP081.10
|
Serial No: 946036-11
|
|
Cone Bottom Dust Collector with power air lock. Model F50603113448, S/N 946036-11. Motor: 5.0 hp, 3 phase, 60 Hz, 1,745 rpm. 56 Frame, 230/460 volt. FL amp 2.0 1.0, SF amp 2.2 1.1. Inlet 4 in. on top. Outlet 4 in. on side and bottom. Unit is 126 in. high x 60 in. wide. Unit has a 44 in. outside diameter.
SOLD
|
|
Click here for more information (171.8 KB)
|
|
|
Click On Picture
|
SOLD Cone-Bottom Dust Collector
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SPGP081b.10
|
Serial No:
|
|
Cone-Bottom Dust Collector with Power Air Lock.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Dayton Dust Collector
|
|
Mfg: Dayton
|
Model:
|
|
Stock No: 5a.KGE-27361.a
|
Serial No:
|
|
Dayton Dust Collector. Model 5E820B. Motor: 7-1/2 hp, 208-230/460 V, 3,515 rpm. Blower dimensions: 18 in. dia. x 7-1/2 in. W. Bottom Inlets: 7 in. dia. (bottom), Middle Side 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron frame and body. 49 in. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H. SOLD
|
|
Click here for more information (155.2 KB)
|
|
|
Click On Picture
|
SOLD Aget Manufacturing Co. Dustkop Dust Collector
|
|
Mfg: Aget Manufacturing Co.
|
Model: 11C51-D1
|
|
Stock No: SHCC001.
|
Serial No: 12783 and 13648
|
|
(2) Aget Manufacturing Co. Dustkop Dust Collector. Model: 11C51-D1. S/N's: 12783 and 13648. Centrifugal fan diameter: 11 in. (2) Baldor Electric Motors (dust collector 1), 1-1/2 hp, 3450 rpm, 208-230/460 V, 4.3-4.2/2.1 amps, 60 Hz, 3 phase; (dust collector 2) 1-1/2 Hp, 3450 rpm, 208-230/460 V, 5.4-6.2/2.3 amps, 60 Hz, 3 phase. (2) Dust Collector Drums- 55 Gallon, inside dimensions: 1 ft. 8-1/2 in. dia. x 2 ft. 7-1/2/ in. H. Inlets: (1) 8 in. dia. port, (1) 7 in. dia. port. Outlets: (1) 7 in. dia. Dust collector overall dimensions: 3 ft. L x 1 ft. 8-1/2 in. W x 2 ft. 9 in. H. Dust collector drum overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 3 ft. 10 in. H. SOLD
|
|
Click here for more information (309.1 KB)
|
|
|
|
|