|
|
Click On Picture
|
APV Junior RFF Plate Evaporator Skid
|
|
Mfg: APV
|
Model: Junior
|
|
Stock No: GEN8001
|
Serial No:
|
|
APV Junior RFF Plate Evaporator Skid. Plate heat exchanger model: Junior. Has no plates installed. APV separator vessel: Vacuum: 29 in. Hg. Stainless steel balance tank - 14 gallon, dimensions: 17 in dia. x 14 in. straight wall. APV Crepaco positive displacement pump, model: R2R, Fristam centrifugal pump, model: FPX70199, SIHI vacuum pump, model: AOHB3602 BN001010. Overall dimension: 6 ft. 6 in. L x 4 ft. 1 in. W x 8 ft. H.
|
|
Click here for specifications (152.5 KB) Click here for more information (518.2 KB)
|
|
|
Click On Picture
|
APV 3 Effect Plate Evaporator
|
|
Mfg: APV
|
Model:
|
|
Stock No: RAAF111.330
|
Serial No:
|
|
APV 3 Effect Rising Falling Film Plate Evaporator with Horizontal Vapor Separators. All product surfaces are 304 or 316 SS. Equipped with a verticle condenser, feed balance tank, plate-type preheater, and all product, condensate and vacuum pumps. This is a very flexible and reliable system that can run both food products and heat-sensitive non-food products requiring stainless steel contact surfaces. This is a modular system with a very adaptable feed and evaporation rate for many applications.
|
|
Click here for more information (3,302.7 KB)
|
|
|
Click On Picture
|
APV Single Effect Paravap Plate Evaporator-Titanium
|
|
Mfg: APV
|
Model:
|
|
Stock No: OI182.
|
Serial No:
|
|
APV Single Effect Paravap Plate Evaporator-Titanium. This unit has been designed to run high viscosity products or very low ph products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are Titanium and the heating surface area is approximately 325 square feet. It has an APV Finisher V-L Separator- 150 Gallon. Model: VL 240.000. W.O. No: 12023. This complete system would make an ideal finisher, test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable or low ph product.
|
|
Click here for more information (266.3 KB)
|
|
|
Click On Picture
|
APV 3 Effect Rising Falling Film Plate Evaporator
|
|
Mfg: APV
|
Model:
|
|
Stock No: ENDX956.86
|
Serial No:
|
|
APV 3 Effect Rising Falling Film Plate Evaporator with Horizontal Vapor Separators. All product surfaces are 304 or 316 SS. Equipped with a horizontal tubular surface condenser and all product, condensate and vacuum pumps. Feed Balance Tank and Plate type preheater
This is a very flexible and reliable system that can run food and heat sensitive types of products. It can run other products requiring SS contact surfaces. Original Feed Rate 15,854 pounds per hour @ 9% solids. Original evaporation rate 13,000 pounds per hour of water. Concentrated Product Rate 2853 pounds per hour @ 50% solids.
|
|
Click here for more information (630.3 KB)
|
|
|
Click On Picture
|
Pilot Plant Alfa Laval Convap Evaporation System
|
|
Mfg: Alfa Laval
|
Model: 6 x 3
|
|
Stock No: WAEQ02.60
|
Serial No: HC2290NCN
|
|
Pilot Plant Alfa Laval Convap Evaporation System. Model: 6 x 3. S/N HC2290NCN. Nominal capacity of water removal per hour: 121 lbs. Evaporator includes Magnetic Flow Tube: Model 8701TSAOISI, S/N 31413. Flow tube dia: 1 in. Max process temp: 350°F. Maximum power: 1 amp, 16 V, 16 watt. Scraped Surface Heat Exchanger: product chamber design pressure 450 psi, design temperature 315°F, MAWP: 450 psi, media chamber design pressure 225 psi. Century Motor, 5.0 hp, 60 Hz, 1,170 rpm, 230/460 V, 17 / 8.5 amps, 3 phase, final drive 412. The CONVAP (a modified CONTHERM) functions as a compact, scraped-surface evaporator. It is vertically mounted and particularly suited for concentrating viscous, sticky or heat sensitive products and is normally operated under vacuum conditions in the final evaporation stage to achieve very high concentrations of solids. Wide ranges of process stages include: heating, cooling, slush-freezing, pasteurization, sterilization and crystallization. The Contherm can operate with either steam, water, brine ammonia, glycol, R22, R12, thermal oil or liquid gases. Overall dimensions 7 ft. 8 in. L x 5 ft. 6 in. W x 8 ft. 1 in. H.
|
|
Click here for more information (200.7 KB)
|
|
|
Click On Picture
|
PENDING SALE! APV 2 Effect Falling Film Plate Evaporator with TVR PENDING SALE!
|
|
Mfg: APV
|
Model: FFPE & R-86
|
|
Stock No: ENDX672.8a
|
Serial No: 16283
|
|
APV 2 Effect Falling Film Plate Evaporator with TVR.
The 1st effect is an APV Falling Film Plate pack. It is a painted carbon steel frame with 316 SS plates and product contact surfaces.
The 2nd effect is an APV R86 Plate. . It is a painted carbon steel frame with 316 SS plates and product contact surfaces.
This system is equipped with a legal Pasteurizer for a preheating system and a Thermocompressor that increases the overall steam efficiency to 3 to 1. It is equipped with a shell and tube surface condenser and a 2 stage flash cooling system
This system was originally designed to concentrate dairy products to high solids. This system will be ideal for heat sensitive food grade products going to high concentrations
|
|
Click here for more information (440.4 KB)
|
|
|
Click On Picture
|
APV Single Effect Falling Film Plate Evaporator
|
|
Mfg: APV
|
Model: FFPE
|
|
Stock No: HDDF148.91a
|
Serial No: 173
|
|
APV Single Effect Falling Film Plate Evaporator. Model: FFPE. S/N: 173. Last running 3-A milk products. System includes APV Falling Film Plate Evaporator, APV Horizontal Separator, 47 sq. ft. Stainless Shell and Tube Preheater, and 332 sq. ft. Stainless Steel Condenser. Can be re-configured to customers individual needs.
|
|
Click here for more information (1,395.2 KB)
|
|
|
Click On Picture
|
APV Single-Effect Falling Film Plate Evaporator
|
|
Mfg: APV
|
Model: P-E
|
|
Stock No: 2500.CI01B.
|
Serial No: 1247
|
|
APV Single Effect Falling Film Plate Evaporator. Model: P-E. S/N: 1247. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. This system was last running citrus juices and will be able to run most other types of juice or liquid products. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ˝ in. H vapor port. Overall dimensions: 7 ft. L x 2 ft. 11 in. W x 8 ft. H. First Effect Horizontal Separator - 500 Gallon. S/N: 20423, vacuum: 28.54 in. Hg. Inlets: (1) 1 ˝ in. dia. S-line fitting (sprayball), (1) 21 in. W x 10 ˝ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 15 in. dia. vapor pipe. Overall dimensions: 6 ft. 9 in. L x 4 ft. 8 in. H x 7 ft. 1 in. H.
|
|
Click here for more information (582.0 KB)
|
|
|
Click On Picture
|
APV 2-Effect Rising/Falling Film Plate Evaporator
|
|
Mfg: APV
|
Model: P-E
|
|
Stock No: 2500.CI01C.
|
Serial No: 1247 and 1248
|
|
APV Two Effect Rising/Falling Film Plate Evaporator. Model: P-E. S/N: 1247 and 1248. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Overall dimensions: 5 ft. 8 in. L x 2 ft. 11 in. W x 8 ft. 7 in. H. Second Effect Horizontal Separator -125 Gallon. S/N: 20427, vacuum: 28.54 in. Hg. Inlets: (1) 2 in. dia. port (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 10 in. dia. vapor pipe. Overall dimensions: 5 ft. L x 4 ft. 5 in. W x 6 ft. 6 in. H.
|
|
Click here for more information (929.9 KB)
|
|
|
Click On Picture
|
CE Rogers Stainless Steel Box Spray Dryer
|
|
Mfg: C.E. Rogers
|
Model:
|
|
Stock No: HDDF150.68a
|
Serial No: 1421962
|
|
CE Rogers Stainless Steel Box Spray Dryer. S/N 1421962. Former application: 1,600 lbs/hr dairy product. Unit includes stainless steel product contacts, programmable Magelis controls, stainless steel cyclone separator, stainless steel sifter, 30 HP blower, and 316 SS rotary air lock. New dryer box walls must be fabricated on-site.
|
|
Click here for more information (1,859.5 KB)
|
|
|
Click On Picture
|
Meco Distilling Unit
|
|
Mfg: MECO
|
Model: BEE 800 MSS
|
|
Stock No: DSMK001.50
|
Serial No: 3599
|
|
MECO Distilling Unit. Model: BEE 800 MSS. S/N: 3599. 304SS tubes. Capacity: 13.33 gpm (800 gph). Feed rate: 16 gpm @ 30 to 35 psig. Blow down rate: 2.7 gpm. Distillate rate: 13.3 gpm. Electrical requirements: 460 V, 60 Hz, 3 phase. MECO Centurbo Compressor, Model: B2-800MSS, S/N: 2042SS, compressor run time: 5938.4 hrs, compressor rpm: 13920. U.S. Motor, 50 hp, 3550 rpm, 230/460 V, 126/63 amps, 60 Hz, 3 phase. The MECO Electric Evaporator is a self-contained portable distillation unit that produces distilled water. The unit includes a vapor compressor, evaporator, distillate/blow down pumps, distillate/feed blow down cooler, and a decarbonator. Previously owned and operated by Poland Springs Water. Overall dimensions: 10 ft. L x 90 in. W x 9 ft. 10 in. H. (ACN2300).
|
|
Click here for more information (364.8 KB)
|
|
|
Click On Picture
|
Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon
|
|
Mfg: Mojonnier
|
Model:
|
|
Stock No: HDBA120b.14
|
Serial No:
|
|
Mojonnier Stainless Steel Vacuum Pan Evaporator- 1,300 Gallons. Size: 48 399. 316 stainless steel. (2) manways: 16 in. dia. (1) Sight glass: 4-1/2 in. dia. Inlets/outlets: (1) 1/2 in. dia. female ferrule, (1) 1 in. dia. male ferrule with hex nut, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. male ferrule with hex nut, (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. male ferrule with hex nut, (5) 2 in. dia. FPT, (1) 5 in. dia. with a 10 in. dia. flange and (8) 3/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 54 in. W x 17 ft. 4 in. H.
|
|
Click here for more information (1,995.1 KB)
|
|
|
Click On Picture
|
APV Paravap Skid Mounted Plate Evaporator R-56
|
|
Mfg: APV
|
Model: R-56
|
|
Stock No: HDNC001.
|
Serial No: 1290-7400
|
|
APV Paravap Skid Mounted Plate Evaporator. Model: R-56. S/N: 1290-7400. Number of plates: 40. Heat transfer surface area: approx. 215 sq. ft. Stainless Steel Vertical Separator-250 gallon. Inside straight wall dimensions: 36 in. dia. x 58 in. H. This unit has been designed to run high viscosity products. The evaporation rate is somewhat variable depending on the conditions run but should do 3,000 to 5,000 lbs water/hr. Typical pressure ratings are 100 – 150 psi. with some vessels being rated for full vacuum. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal evaporation system to do small quantities of highly valuable product or to be used as a finisher. (ACN4440).
|
|
Click here for more information (403.1 KB)
|
|
|
Click On Picture
|
1995 APV Titanium and Monel Paravap Plate Evaporator
|
|
Mfg: APV
|
Model: SR35
|
|
Stock No: CHNK001.
|
Serial No: 30635.1.W.O: 30635-1
|
|
1995 APV Titanium and Monel Paravap Plate Evaporator. Model: SR35. S/N: 30635.1.W.O: 30635-1. Nat'l Bd: 6629. Number of titanium plates: 46. Heat transfer surface area: approx. 192 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 300 °F. MDMT: -20 °F @ 150 psig. Inlets/outlets: (8) 3 in. dia. flanged ports.
|
|
Click here for more information (1,399.4 KB)
|
|
|
Click On Picture
|
2003 Lakeview Wastewater Evaporator
|
|
Mfg: Lakeview
|
Model: 600-XLT
|
|
Stock No: DPLS686.23
|
Serial No: 040903-135
|
|
2003 Lake View Waste Water Evaporator. Model: 600-XLT. S/N: 040903-135. Rated to go up to 90 gph @ 1,120,000 BTU/hr. Gas fired wastewater evaporator. Designed to operate on natural gas or propane. Marathon Electric motor: 3/4 – 1/2 hp, 3450-2850, 208-230-460 V, 60-50 hz, 3 phase. Weg Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 60 hz. Bottom pump and motor: Impeller Diameter: 4-1/2 in., 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 3 phase. Inlet: (1) 8 in. diameter. Outlet: (1) 8 in., (1) 9-1/4, (1) 4-1/2 in., (1) 1-1/2 in. Overall Dimensions: 152 in. L x 66 in. W x 73-1/2 in. H. (ACN714)
|
|
Click here for more information (674.9 KB)
|
|
|
Click On Picture
|
Alfa Laval Convap / Contherm 6x4
|
|
Mfg: Alfa Laval
|
Model: Convap / Contherm 6x4
|
|
Stock No: SHCA997.18
|
Serial No: 986NCC
|
|
Alfa Laval Convap / Contherm 6x4. Model: Convap / Contherm 6x4. S/N: 986NCC. Heating surface area: 4 sq. ft. Separator- 35 Gallon. Toshiba Motor, 5 hp, 1715 rpm, 230/460 V, 13.0/6.5 amps, 60 Hz, 3 phase. The CONVAP (a modified CONTHERM) functions as a compact, scraped-surface evaporator. It is vertically mounted and particularly suited for concentrating viscous, sticky or heat sensitive products and is normally operated under vacuum conditions in the final evaporation stage to achieve very high concentrations of solids. Wide ranges of process stages include: heating, cooling, slush-freezing, pasteurization, sterilization and crystallization. The Contherm can operate with either steam, water, brine ammonia, glycol, R22, R12, thermal oil or liquid gases. Inlets: (1) 2 in. dia. S-line fitting (product), (1) 2 in. dia. port (media). Outlets: (1) 1-1/2 in. dia. port (media), (1) 2 in. dia. S-line fitting (product), (1) 3 in. dia. I-line fitting (separator), (1) 4 in. dia. flat-faced ASME flange (separator). Overall dimensions: 46 in. L x 36 in. W x 97-1/2 in. H. John S. Barnes Corp. Hydraulic Pump, Model: 603645AE7691. John S. Barnes Corp. Motor, 1/2 hp, 1725 rpm, 230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase.(ACN650).
|
|
Click here for more information (378.7 KB)
|
|
|
Click On Picture
|
Fitzpatrick FitzAire® Fluid Bed Dryer
|
|
Mfg: Fitzpatrick
|
Model: FA500RB
|
|
Stock No: LPFD001.65
|
Serial No: 542B
|
|
Fitzpatrick FitzAire® Fluid Bed Dryer. Model: FA500RB. S/N: 542B. Capacity: 500 lbs/hour (dry rate). Contact points: stainless steel. Includes: 30-40 HP top-mounted fan, side mounted control panel with automated fan and temperature controls, stainless steel steam coils for hot air circulation at (20-25 psi), and two portable product carts with agitators to ease charging and lessen possible contamination. Fitzpatrick FitzAire® ensures reliable drying of powders or granular material while gentle fluidization assures uniform contact of discrete particles with drying air. Evaporative cooling maintains low product temperature for safe handling of heat sensitive materials. Previously used at Leprino Foods to dry cheese toppings. Overall dimensions: 7 ft. L x 7 ft. W. x 14 ft. H.
|
|
Click here for more information (1,598.0 KB)
|
|
|
Click On Picture
|
Croll Reynolds Company Vertical Condenser- 960 Gallon
|
|
Mfg: Croll Reynolds Company
|
Model:
|
|
Stock No: 2500.CI01D.
|
Serial No: 38312
|
|
Croll Reynolds Company Vertical Condenser- 960 Gallon. S/N: 38312. Type: Spec.36"B Condenser. Inside dimensions: 3 ft. dia. x 18 ft. 4 in. H. Mat’l construction: carbon steel. Ladder dimensions: 12 ft. 2 in. H, number of steps: 9, distance between steps: 1 ft. Platform dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W, distance from ground: 17 ft. Inlets: (1) 6 in. dia. flanged port, (1) 8 in. dia. flanged port, (1) 4 in. dia. flanged port, (2) 1 in. dia. FNPT fittings, (1) 3 in. dia. flanged port, (1) 3/4 in. dia. FNPT, (1) 1 ft. 8-1/2 in. dia. flanged port. Outlets: (1) 9 in. dia. flanged port, (1) 1 in. dia. FNPT. Overall dimensions: 6 ft. 5 in. L x 6 ft. 3 in. W x 22 ft. H.
|
|
Click here for more information (288.2 KB)
|
|
|
Click On Picture
|
Spirax Sarco Condensate Recovery System
|
|
Mfg: Spirax Sarco
|
Model:
|
|
Stock No: DTTC2108.
|
Serial No:
|
|
Spirax Sarco Condensate Recovery System. Condensate receiver- 40 gal. Inside straight-wall dimensions: 1 ft. 4 in. dia. x 4 ft. L. Spirax Sarco Pressure Powered Pump, Size: 2x3, B.M: 69422, PMA: 150 psig (10.3 barg), PMO: 125 psig (8.6 barg), TMA: 450°F (343.4°C). Taylor Valve, S/N: 2742-1, P/N: 211SD12000107, size: 1/2, set pressure: 100 psig, capacity: 640 lb/hr, range: 92-114. Inlets: (2) 1 in. dia. ports, (1) 3/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 1 in. dia. port, (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 5 ft. 7 in. L x 3 ft. 7 in. W x 7 ft. 4 in. H.
|
|
Click here for more information (340.0 KB)
|
|
|
Click On Picture
|
Stainless Steel Batch Evaporator/Separator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: OI244.
|
Serial No:
|
|
Stainless Steel Batch Evaporator/Separator. Maximum tank capacity: 8 gal. Mixing head diameter: 7-1/2 in. Mixer Motor, 3/4 hp, 220 V, 2.25 amps, 60 Hz, 3 phase. Fryma-Maschinen Progressing Cavity Positive Displacement Pump, Model: NU-15A. Motor, 1/2 hp, 1100 rpm, 380 V, 1.4 amps, 60 Hz, 3 phase. Siemen and Hinsch Vacuum Pump with Motor, Model: LEMA 25 A7 GA1 7C0, S/N: D-3126498. Inlets: (1) 3/8 in. dia. vacuum port, (1) 1/2 in. dia. MPT, (1) 1 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 54 in. L x 22 in. W x 52 in. H.
|
|
Click here for more information (344.4 KB)
|
|
|
Click On Picture
|
SOLD Arthur Harris Two Effect Evaporator
|
|
Mfg: Arthur Harris
|
Model:
|
|
Stock No: RBD150a
|
Serial No:
|
|
Arthur Harris 2-effect evaporator, 15,000 lbs/hr., with DVT aqua seal vacuum pump mod. DVW 0152MN1-01, S/N C16702 (2001), Deming 7.5 hp pump, Anderson chart recorder, (2) Fristam stainless steel centrifugal pump, (2) Ampco clean-up pumps, control panel, support platform, connecting steam traps and valves, (2) clear-vue thermometers. SOLD
|
|
Click here for more information (139.2 KB)
|
|
|
Click On Picture
|
SOLD Schmidt Three Effect Plate Evaporator
|
|
Mfg: Schmidt
|
Model: Sigma Star
|
|
Stock No: 2750.PF3a
|
Serial No:
|
|
Schmidt Sigma Star three efect plate evaporator, with essence recovery, and an evaporation capacity of 16,000 pph of water removal. The system has a product feed flow rate of 18,580 pph 6 brix @ 140 °F producing 2,124 gph, product flow rate of 2,580 pph 72 brix concentrate @ 110 °F producing 228 gph, and evaporation rate of 16,00 pph producing 1,921 gph. This is a complete system to include all sanitary pumps, preheaters, and controls. It was completely gone through in 1998 [ new plates, gaskets, and essence system ], was last running fruit juice for concentrate, and is in excellent condition.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD TASTE Four Effect Evaporator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 1850.TEFL001
|
Serial No:
|
|
TASTE 15,000 evaporator. Four effect, with essence recovery, and barometric condenser. Last ran in 2001.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Alfa Laval / Tetra Laval Cassette Plate Evaporator
|
|
Mfg: Alfa Laval
|
Model: ace362x
|
|
Stock No: 6000.PF2a
|
Serial No:
|
|
Alfa Laval / Tetra Laval cassette plate evaporator system, type ace362x, with essence recovery, and all wetted parts being sanitary stainless steel. It is rated for 26,000 lbs/hr of water evaporation, designed to run three types of depectinized juice, clear and cloudy apple juice, and grape juice. It was supplying juice concentrate for the Japanese market and is a special heat sensitive design [plates] with short residence time. The system was new in 1992, is complete with all accessories, pumps, controls etc. The unit is in excellent condition.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Schmidt 30,000 5-effect Plate Evaporator with Essence Recovery
|
|
Mfg: Schmidt
|
Model:
|
|
Stock No: CPI01.1000
|
Serial No:
|
|
Schmidt 30,000 5-effect plate evaporator with TVR and essence recovery, this system was designed to remove 30,000 pounds of water per hour. The former owners calculated that this system removed 6.5 to 7 pounds of water per pound of steam used. This system originally ran orange juice concentrating from 20 to 65 brix and concentrating lemon juice from 20 to 65 brix. The essence recovery system produced 100-fold essence, and was scored excellent in flavor and aroma.
This evaporation system is capable of running many types of products with minimal or no modification. This evaporator was built in Germany and tested on the factory site, unbolted, disassembled, containerized, shipped to the USA and installed on site. The system has been carefully matched marked and color coded at all connections and then carefully disassembled without the use of a cutting torch or cut off saws. It is ready for immediate reassembly. It does nor requires any structural foundation, only a level concrete floor, minimum of 4 ft. thick. It requires about a 15 ft. x 50 ft. area of floor space. This is really a nice modular system in excellent condition. It could be up and running in two weeks after arrival at a new owners site. This unit originally cost well over $ 1,000,000.
SOLD
|
|
Click here for more information (875.6 KB)
|
|
|
Click On Picture
|
SOLD Niro / Alfa Laval Three Effect Evaporator
|
|
Mfg: Niro / Alfa Laval
|
Model:
|
|
Stock No: 550.PF4.325
|
Serial No:
|
|
Niro / Alfa Laval pilot plant falling film tubular {3} effect evaporator system { skid mounted }, manufactured entirely of sanitary stainless steel, with a rated capacity of 40-120 kg / hr of water evaporation. The unit is complete with SiHi vacuum pump, stainless steel centrifugal product pumps, and unitized on common base with piping and controls. There is 1.5 sq. meters of tube surface in the surface condenser, 1.38 sq meters in the first effect, .92 sq. meters in the 2nd effect, and .46 sq. meters in the 3rd effect. The unit was new in 1978, is in excellent condition.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Niro/DeLaval 6-Effect Evaporator - 50,000 pound per hour
|
|
Mfg: DeLaval
|
Model:
|
|
Stock No: HDLF82.500
|
Serial No:
|
|
Niro/DeLaval 6-Effect Evaporator with TVR - Complete with Finisher, all stainless steel construction, USDA approved, including all supporting components with valves, piping, pumps, balance tanks, blowers and controls.
Previous use: 12% Whey (Mozzarella) 65,000 pounds per hour feed rate and 16,000 pounds of 52% Solids output with 49,000 pounds per hour water removal.
Has 316 stainless steel product contact.
Located installed at Leprino Foods in Waverly, New York
SOLD
|
|
Click here for more information (471.8 KB)
|
|
|
Click On Picture
|
SOLD APV Single Effect SR-25 Paravap Plate Evaporator
|
|
Mfg: APV
|
Model:
|
|
Stock No: PFG01b
|
Serial No:
|
|
APV Single Effect SR-25 Paravap Plate Evaporator. Year Built: 1997, This unit has been designed to run high viscosity products . The evaporation rate is somewhat variable depending on the conditions run.
All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable product. All it needs to run is to be hooked up to a low-pressure steam source (30 psig), a power supply (440 volts) and a water supply (approx 20 gpm total).
All equipment is mounted on a SS skid. Overall dimensions: 9 ft. 8 in. L x 7 ft. W x 8 ft. 4 in. H.
Install, startup and training supervision available upon request.
SOLD
|
|
Click here for more information (856.2 KB)
|
|
|
Click On Picture
|
SOLD APV 4-Effect Evaporator Skid
|
|
Mfg: APV
|
Model:
|
|
Stock No: CCFP165.
|
Serial No: 28250
|
|
APV 4-Effect Evaporator Skid, S/N 28250, 2328 and 232227 with (4) APV Model PE Plate Presses, S/N 708, 709, 710, (1) 92, S/N 2591621 - Complete with APV Puma and Tri-Clover Pumps, Balance Tanks, Valves, Vacuum Pump, including Paravap Stainless steel Concentrate Puree System.
SOLD
|
|
Click here for more information (236.4 KB)
|
|
|
Click On Picture
|
SOLD Wiegand/Niro 6-Effect Evaporator with Flash Cooler/Polisher
|
|
Mfg: Wiegand/Niro
|
Model:
|
|
Stock No: HD-SC188.600
|
Serial No: 893833
|
|
Wiegand/Niro 6-Effect Evaporator with Flash Cooler/Polisher. Input: 5.5% Total Solids at 60,000 lb../hr. - Output: 50% Total Solids at 6,600 lb../hr.
1999 GEA/Niro Update Includes: New Thermal Vapor Recompression System
2003 Update Includes: Allen Bradley SLC 500 PLC Programmable Controller with Panelview 1000 Touch Screen Display, (2) Anderson AV 9000 & AJ-300 Recorders
SOLD
|
|
Click here for more information (1,312.4 KB)
|
|
|
Click On Picture
|
SOLD FMC Roto-Louvre Dryer
|
|
Mfg: FMC Technologies
|
Model: 803-33
|
|
Stock No: SGMPB181.345
|
Serial No:
|
|
FMC Roto-Louvre Dryer. Model 803-33, Order # jk5992 803. Roto-Louvre Dryers are used to dry or roast products for the food, chemical or mineral industries. This Roto-Louvre Dryer was purchased new about ten years ago by a major cereal manufacturer and never installed. Their application was to dry cereal at a rate of 20 lbs/min with the incoming cereal at 20% moisture and the dried cereal at 8% moisture. Please open the attached pdf to see the Roto-Louvre Dryer Specifications. (ACN5450)
SOLD
|
|
Click here for more information (362.2 KB)
|
|
|
Click On Picture
|
SOLD EMC Water Eater Wastewater Evaporator
|
|
Mfg: EMC
|
Model: 120G-SS
|
|
Stock No: ECTS001.10
|
Serial No: 6590704
|
|
EMC Water Eater. Model 120G-SS. S/N 6590704. 316L Stainless Steel Tank. Covers & stack, 12 gauge, maximum evaporation rate 17 gph: Batch Mode 12 gph: Auto-Fill Mode. Tank capacity 120 gallons. Tank construction 12 Gauge Tank w/ 1 in. Insulation; 16 gauge painted exterior tank height 36 in. Heating System Gas: Natural gas or propane; 200,000 btu; 81 in. x 6-1/2 in. Heat exchanger dimensions 43 in. L x 35 in. W x 54 in. H. Utility requirements 3/4 in. Gas line 7 in. to 14 in. W.C. 120 VAC/13 Amp/1 Ph Drain Funnel Floor; 2 in. Drain & plug.
SOLD
|
|
Click here for more information (421.2 KB)
|
|
|
Click On Picture
|
SOLD APV Paravap Plate Evaporator Skid Mounted R-56
|
|
Mfg: APV
|
Model:
|
|
Stock No: CCFP165Ab.
|
Serial No:
|
|
APV Paravap Plate Evaporator Skid Mounted R-56. This unit has been designed to run high viscosity products. The evaporation rate is somewhat variable depending on the conditions run but should do in the 3,000 to 5,000 lbs water/hr. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal evaporation system to do small quantities of highly valuable product.
SOLD
|
|
Click here for more information (287.4 KB)
|
|
|
Click On Picture
|
SOLD Proflow Sihi Liquid Ring Vacuum Skid
|
|
Mfg: Proflow
|
Model:
|
|
Stock No: 175.PFJP01b.50
|
Serial No: 463001
|
|
Proflow Sihi Liquid Ring Vacuum Skid. S/N 00463001, built for Pfizer in 1995, VP-1415, PO#SC7730577. This package consists of motor, vacuum pump, tank, and tubular heat exchanger.
Pump SIHI Sterling LPHY 65320 BN1115424, s/n 3442980, stock number 907075.
Motor 30hp, 3ph, 230/460, 286T frame, TEFC, 1775rpm.
Tank 30 gallon discharge separator tank, shell pressure rating FV/ 15psi @250PSI, drawing #B10913-1
Tubular heat exchanger IS TYPE maht-1-a-ss, size 5-y-60, serial number U953788A
SOLD
|
|
Click here for more information (295.0 KB)
|
|
|
Click On Picture
|
SOLD Scheffers 4 Effect Falling Film Thermal Evaporator
|
|
Mfg: Sheffers
|
Model:
|
|
Stock No: SFF265.300
|
Serial No:
|
|
Lactose is the highest price it ever has been. Increase your Crystallizer and drying capacity by installing a finisher designed for lactose by one of the great dairy evaporator companies.
This is a nice Scheffers 4 Effect Falling Film Thermal Evaporator in very good condition. It was last running sweet whey (not demineralized), partially delactosed sweet whey, whole sweet whey and lactose pre concentrate. It is designed to be a finisher after a pre concentrator evaporator or a membrane system. It is designed to take the final product solids to 60+%
Feed rates were designed to be 18,880 pounds per hour. Evaporation rates are 8,000 to 11,000 lbs /hr water evaporation using 1,650 to 3,050 lbs steam/hr in the evaporator and 34 KW power. This system has Fristam pumps. This system is in very good condition. SOLD
|
|
Click here for more information (906.3 KB)
|
|
|
Click On Picture
|
SOLD 2001 Honiron Triple Effect Falling Film Evaporator
|
|
Mfg: Honiron
|
Model:
|
|
Stock No: 2000.WY.250
|
Serial No:
|
|
2001 Honiron Triple Effect Falling Film Evaporator. System is designed for a nominal feed capacity of 15-20 gpm. The complete system is mounted on two skids with interconnecting piping and power cables for Evaporator and Feed-Product Tank. The skids are manufactured to fasten together and form a very stable unit able to be installed outside if needed (#1 Evaporator Skid, #2 Feed and Product Tank Skid). SOLD
|
|
Click here for more information (1,390.0 KB)
|
|
|
Click On Picture
|
SOLD Unused and Never Installed APV Crepaco Single Stage Paravap Evaporator
|
|
Mfg: APV
|
Model: Paravap
|
|
Stock No: SNPM162.64
|
Serial No: W.O. #23178
|
|
Unused and Never Installed APV Single Stage Paravap Evaporator.
This small, complete evaporating system was designed to run high brix sugar solutions for feed and concentrating the final product to higher brix. It uses APVs Paravap design concept which can handle very high viscosity feed and concentrate streams. This system can concentrate sugar solutions to over 85 Brix. It is a complete system including an MCC and a control panel. All that is required is to hook up the utilities ( electrical, steam, cooling water, potable water and instrument air) and the feed and concentrate lines. It could be up and running within one or two days after arrival at your facility. SOLD
|
|
Click here for more information (571.0 KB)
|
|
|
Click On Picture
|
SOLD APV 2 Effect Rising Falling Film Plate Evaporator
|
|
Mfg: APV
|
Model:
|
|
Stock No: 2200.OMUT001.40
|
Serial No:
|
|
APV 2 Effect Rising Falling Film Plate Evaporator. This is a two effect rising/falling film plate evaporator complete on stainless steel skid with stainless shell and tube condenser, all pumps, preheater, controls and electrical. Designed to remove 4,000 lbs water/hr. Overall skid dimensions: 20 ft 2 in. L x 8 ft 3 in. W x 8 ft 9 in. H.
http://www.apv.com/News/EN20_RFFPE_Plate_Evaporatorsb.htm SOLD
|
|
Click here for more information (666.2 KB)
|
|
|
Click On Picture
|
SOLD APV 4 Effect Rising Falling Film Plate Evaporator 6 Stage with TVR
|
|
Mfg: APV
|
Model:
|
|
Stock No: 2500.CI01.500
|
Serial No:
|
|
APV 4 Effect Rising Falling Film Plate Evaporator 6 Stage with TVR. It is a Hybrid unit`, utilizing an APV Falling Film plate pack for the 1st effect and APV Rising, Falling Film plate packs for the 2nd, 3rd and 4th effects. The 4th effect is comprised of 2 Rising Falling film plate packs. The TVR increases steam to evaporation efficiency up to almost 5 to 1. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing.
Evaporation rate 30,000 pounds per hour.
This system was set up to run citrus juices and will be able to run most other types of juice or similar products. SOLD
|
|
Click here for more information (595.8 KB)
|
|
|
Click On Picture
|
SOLD 1998-99 Groen Scraped Surface Heat Exchanger/Evaporator
|
|
Mfg: Groen
|
Model: DR-4284
|
|
Stock No: DFLQ001.
|
Serial No: 02003-1
|
|
1998-99 Groen Scraped Surface Heat Exchanger/Evaporator. Model DR-4284. S/N: 02003-1. Nat'l Bd: 140110. Dwg No's: D9515-4 & D6796-39. Designed to heat, cool, or concentrate wide variety of products, including highly viscous or heat sensitive products such as caramel. Heat transfer surface area: 88 sq. ft. MAWP: @ 353 °F: 120 psi. MDMT @ 120 psi: -20 °F. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Varimot Variable Speed Drive, 20.91 ratio, 395-1973 rpm (in), 19-95 rpm (out), 2910 in-lbs torque. Inlets: (8) 1-1/4 in. dia. pipes (jacket), (1) 3 in. dia. S-line fitting, (1) 12 in. dia. S-line fitting. Outlets: (8) 1-1/4 in. dia. pipes (jacket), (1) 6 in. dia. S-line fitting, (4) 9 in. dia. ports (heat exchanger). Overall dimensions: 52 in. L x 51 in. W x 110 in. H. SOLD
|
|
Click here for more information (400.7 KB)
|
|
|
Click On Picture
|
SOLD Niro-Delaval Falling Film Tubular Evaporator- 50,000 Lbs SOLD
|
|
Mfg: Niro-Delaval
|
Model:
|
|
Stock No: cMM001.
|
Serial No:
|
|
Niro-Delaval Falling Film Tubular Evaporator- 50,000 Lbs. 3 Effects with Finisher and TVR. 316 stainless steel. 50,000 lb water/hr evaporation using 14,500 lbs/hr of steam at 125 psig. Preheater, piping, pumps, condenser, feed tank, control panel. Includes 3 FF heating elements, 3 separators, finisher, tvr, vapor piping, 6 centrifugal pumps, one vacuum pump, shell & tube condenser, balance (feed) tank, and panel. About 1,478 sq. m (15,900 sq. ft.), not including the finisher. Excellent condition, some tubes blocked off. It was dismantled in January 2005.
SOLD
|
|
Click here for more information (520.6 KB)
|
|
|
Click On Picture
|
SOLD APV Evaporator System
|
|
Mfg: APV
|
Model:
|
|
Stock No: C001a.250
|
Serial No:
|
|
APV Evaporator System.
http://www.apv.com/News/EN20_RFFPE_Plate_Evaporatorsb.htm
SOLD
|
|
|
|
|
Click On Picture
|
SOLD APV Two Effect Plate Evaporator
|
|
Mfg: APV
|
Model:
|
|
Stock No: 1000.70
|
Serial No:
|
|
APV Double Effect Plate Evaporator with Essence System and 36 in. and 16 in. condenser columns, 30 foot Distillation Column, 15 Transfer, Tower Water and Vacuum Pumps, Plate Preheater. 2-effect plate w/3rd stage paravap finisher, flash cooler and ceramic saddle distillation column with essence recovery. Capactities: 18,000 lbs/hr water removal, ran grape juice from 15 brix to 55 brix @ 2,800 gal/hr and ran apple juice from 11 brix to 70 brix @ 2,440 gal/hr.
http://www.apv.com/News/EN20_RFFPE_Plate_Evaporatorsb.htm
SOLD
|
|
|
|
|
Click On Picture
|
SOLD APV Jr. Single Effect Rising Falling Film Plate Evaporator
|
|
Mfg: APV
|
Model: JPE
|
|
Stock No: 150.189
|
Serial No: 161
|
|
This small skid mounted APV single effect rising falling film "junior" evaporator will evaporate approximately 250 lbs/ hr of water from products. It is set up for manual control and is very simple to operate. Nice unit for a pilot plant or for s | | | |