Genemco Offers Used Fluid Coolers, Used Evapco Evaporative Condenser, Baltimore Aircoil, BAC, Recold at Competitive Prices. 
 Genemco Sells Used Evaporative Condenser and Used Fluid Coolers 

Click On Picture

2000 Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Tons

2000 Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Tons
Mfg: Evapco Model: ATW-207 C
Stock No: JDWW001. Serial No: T000388
(3) 2000 Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Tons. Model ATW – 207C. S/N: T000388. This unit was installed but never commissioned at Global Crossing / WorldCom’s headquarters building near Boston, Massachusetts. For Freon 22 it is rated at 827 tons with a 74°F wet bulb and 105 °F condensing. For ammonia it is rated at 587 tons with a 74°F wet bulb and 95°F condensing. As a fluid cooler it is rated for 383 gpm with a 74°F wet bulb and 95°F entering temperature and 85°F leaving temperature. The galvanized coils feature both extended surface coils and Therma-Pak®, elliptical coils. For many of the cooler months the extended surface coils can be used for dry operation. Cost new was just less than $150,000 each.

Click here for more information (2,340.9 KB)
Click here for Evapco Drawings (446.1 KB)

Click On Picture

Un-Used Baltimore Aircoil Company CXV Evaporative Condenser – 320 Tons

Un-Used Baltimore Aircoil Company CXV Evaporative Condenser – 320 Tons
Mfg: Baltimore Aircoil Company Model: CXV-253
Stock No: NBAC01.255 Serial No:
Un-Used Baltimore Aircoil Company CXV Evaporative Condenser. Model CXV-253. Approximate capacities: 320 tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature and 78ºF wet bulb temperature, and 253 tons using R-717 at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Airflow rate: 76,800 cfm. Design features of the CXV series satisfy today's environmental concerns, minimize installation costs, maximize year-round operating reliability, and simplify maintenance requirements. (1) 15 hp fan motor. (1) 5 hp pump motor. Overall dimensions: 12 ft. 1-1/4 in. L x 11 ft. 10 in. W x 15 ft. 10-3/4 in. H.(ACN366a)

Click here for specifications (1,099.4 KB)
Click here for more information (56.0 KB)

Click On Picture

1990 Evapco Fluid Cooler / Evaporative Condenser – 250 Tons

1990 Evapco Fluid Cooler / Evaporative Condenser – 250 Tons
Mfg: Evapco Model: ATW-91C2
Stock No: RGMP289.10 Serial No: 906677
1990 Evapco Fluid Cooler / Evaporative Condenser. Model: ATW-91C2. For Freon it is rated at 250 tons with a 78°F wet bulb, 105°F condensing and 40°F suction. For ammonia it is rated at 180 tons with a 78°F wet bulb, 95°F condensing and 20°F. As a fluid cooler it is rated for 463 gpm with respective entering and leaving temperatures of 98°F and 85°F and a 74°F wet bulb. This unit is arranged for series flow and is furnished with (2) 6 Kw pan heaters with thermostat and low water cutoff. Overall dimensions: 13 ft. 3-3/4 in. L x 7 ft. 10 in. W x 12 ft. 3-3/4 in. H.(ACN521).

Click here for drawing (329.5 KB)
Click here for more information (202.6 KB)

Click On Picture

Baltimore Aircoil Company Fluid Cooler – 210 Tons

Baltimore Aircoil Company Fluid Cooler – 210 Tons
Mfg: Baltimore Aircoil Company Model: VXI-210-2R
Stock No: 280.264 Serial No: 84-2973P
Baltimore Aircoil Company Fluid Cooler. Model VXI-210-2R. Rated capacity: 210 nominal tons with respective entering and leaving water temperature of 95°F and 85°F and a wet bulb of 78°F. (2) U.S. fan motors, (2) Paco pumps, (2) General Electric pump motors. Features include: dual circuits, fan discharge dampers, electric water controls package with level control and (2) electric pan heaters. Overall dimensions: 18 ft. 1 in. L x 6 ft. 2 in. W x 4 ft. 10 in. H.(ACN870-84).

Click here for more information (103.7 KB)

Click On Picture

Baltimore Aircoil Company Closed Circuit Cooling Tower - 50 tons

Baltimore Aircoil Company Closed Circuit Cooling Tower - 50 tons
Mfg: Baltimore Aircoil Company Model: FXV-048-21K
Stock No: CPEG2001.10 Serial No: U013371801
Baltimore Aircoil Company Closed Circuit Cooling Tower - 50 tons. Model: FXV-048-21K. S/N: U013371801. Belt size: 2R-BO75. Number of fans: 1. Fan diameter: 4 ft. 6 in. General Electric Motor. 1.5 hp, 3450 rpm, 200-230/460 V, 4.8-4.2/2 amps, 60 Hz, 3 phase. Baltimore Aircoil Company Centrifugal Pumps, S/N: ISM062001A, capacity: 192 gpm @ 9.0 tdh, impeller diameter: 3.35 in. Number of tubes: 204. Tube dimensions: 1 in. dia. x 5 ft. L. Tube volume: 40 gal. Hoffman Control Panel. Inlets: (1) 4 in. dia. fluid infeed. Outlets: (1) 2 in. dia. FNPT drain port, (1) 3 in. dia. NPT overflow, (1) 4 in. dia. fluid discharge port, (1) 1 in. dia. overflow port. Overall dimensions: 8 ft. 9 in. L x 8 ft. 3 in. W x 13 ft. 1-1/2 in. H.

Click here for more information (899.8 KB)

Click On Picture

Recold MW-Series Closed Circuit Fluid Cooler- 18 Ton

Recold MW-Series Closed Circuit Fluid Cooler- 18 Ton
Mfg: Recold Model: MLW-18B
Stock No: ASCS245.35a Serial No: 01708
Recold MW-Series Closed Circuit Fluid Cooler- 18 Ton. Model: MWL-18B. S/N: 01708. Capacity min/max: 25-100 gpm. Coil volume: 42 gal. Airflow: 12,300 cfm. Tube Construction: Copper. Leeson Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-16/6.5 amps, 60 Hz, 3 phase. The MW-series is an induced draft, counterflow design fluid cooler. Axial fan. Recold Centrifugal Pump, impeller diameter: 3.38 in., (2) 1-1/2 in. female npt fittings. Motor, 1 hp, 3500 rpm, 208-230/460v, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. copper tubing (media). Outlets: (1) 3 in. dia. copper tubing (media). Overall dimensions: 62 in. L x 50 in. W x 110 in. H.

Click here for more information (329.9 KB)

Click On Picture

SOLD Imeco Fluid Cooler   SOLD

SOLD Imeco Fluid Cooler
Mfg: Imeco Model: HEFCC 122.4
Stock No: Rd0045a Serial No: 3209.1
Imeco Inc. Fluid Cooler, Model HEFCC 122.4, Serial 3209.1, 122 Ton

SOLD

Click On Picture

SOLD Baltimore Aircoil Company Fluid Cooler  SOLD

SOLD Baltimore Aircoil Company Fluid Cooler
Mfg: Baltimore Aircoil Company Model: VX12102R
Stock No: 200.ACEU915 Serial No: 842293P
Baltimore Aircoil Company Fluid Cooler, Model VX12102R, S/N 842293P, Belt B128, 2 units that can be run together or split that measure 6'X 18' X 8' each. These are rated at about 250 tons each.

SOLD

Click On Picture

Evapco Fluid Cooler

SOLD Evapco Fluid Cooler
Mfg: Evapco Model: PMWA-116D
Stock No: WC1.5 Serial No: 870261
Evapco Fluid Cooler, Model PMWA-116D, S/N 870261, belt no. 2B-136, coil test pressure: 350 PSIG.

SOLD

Click On Picture

Baltimore Aircoil Company Evaporative Condenser-1800 Tons

SOLD Baltimore Aircoil Company Evaporative Condenser-1800 Tons
Mfg: Baltimore Aircoil Company Model: VC2-1504
Stock No: ASLC001. Serial No: 94201483
Baltimore Aircoil Company Evaporative Condenser-1800 Tons. Model VC2-1504. S/N 94201483. Belt No. 3BP150. With pan heaters, 22,792.5 mbh @ 95°F condensing and 66°F wetbulb. Dimensions 35 ft. 6 in. L x 11 ft. 10 in. W. Estimated cost new $115,000.

SOLD

Click here for more information (1,641.2 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser-1240 Tons

SOLD Baltimore Aircoil Company Evaporative Condenser-1240 Tons
Mfg: Baltimore Aircoil Company Model: VC2-982
Stock No: ASLC002. Serial No: 94201484
Baltimore Aircoil Company Evaporative Condenser-1240 Tons. Model VC2-982. S/N 94201484. Belt No. 2BP150. With pan heaters, 14,882 mbh @95 °F condensing and 66 °F wetbulb. Estimated cost new $75,000.

SOLD

Click here for more information (1,462.2 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton

SOLD Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton
Mfg: Baltimore Aircoil Company Model: C1483-LM
Stock No: pHDNN661. Serial No: 93100496
Baltimore Aircoil Company Evaporative Condenser Unit- 300 Ton. Model: C1483-LM. S/N: 93100496. Belt No: B-135. (2) Unimount 125 motors, 15 hp, 1765 rpm, 230/460 V, 60 Hz, 39.2/19.6 FLA, 48/24 SFA, 3 phase. Ratio (pulley): 5-1. (4) Turbine-fans: 30 in. diameter x 28 in. L. (4) Air inlets: 31 in. L x 29 in. H. (2) Drop eliminator systems with condenser tube sections; (2) tube circuits each section. (2) Manways: 22 in. diameter. Overall dimensions (fan-turbine unit): 300 in. L x 96 in. W x 98 in. H. Overall dimensions (each drop eliminator): 168 in. L x 100 in. W x 64 in. H.

SOLD

Click here for more information (558.8 KB)

Click On Picture

Unused Evapco Stainless Steel Hydrochiller Coil

SOLD Unused Evapco Stainless Steel Hydrochiller Coil
Mfg: Evapco Model: ATW 414B
Stock No: DEME2760B.278a Serial No: 969941P3
Unused Evapco Stainless Steel Hydrochiller Coil. Model ATW 414B, S/N 969941P3. Capacity: 8,071,614 MBH (1667 gpm, 95 °F in; 86 °F out; 68 °F WB). Hydrochillers can be used to economically cool raw and fresh processed vegetables, fruits, and seafood. Fresh produce, fruit, berries, and shellfish harvested at 70-90 °F can be quickly cooled to temperatures that slow the ripening process and extend shelf life. In addition, these systems can quickly cool temperatures to stop the cooking process, improve color and texture, and reduce energy requirements for freezing. Coils dimensions 18 ft. L x 11 ft. 10 in. W x 68 in. H.

SOLD

Click here for more information (183.9 KB)

Click On Picture

Recold Fluid Cooler/Evaporative Condenser- 320 Ton

SOLD Recold Fluid Cooler/Evaporative Condenser- 320 Ton
Mfg: Recold Model: JC 320
Stock No: ME0305b. Serial No: 89338
Recold Fluid Cooler/Evaporative Condenser- 320 Ton. Model JC 320. S/N 89338. Refrigerant charge: 455 lbs (R-22). Capacity per tube circuit: 33495 Btuh. Total unit capacity: 4,689,300 Btuh. Sump capacity: 454 gal. Air volume: 5000 cfm. Coil face: 85.5 sq. ft. Number of tube circuits: 140. Spray water: 325 gpm. Operating weight: 11900 lbs. Fan 30 hp. The Model JC Evaporative Condenser is a ruggedly built unit constructed to provide many years of durable, dependable service with minimal maintenance requirements. (7) 23 in. L x 17 in. W access doors. Inlets: (4) 3 in. dia. port, Outlets: (4) 3 in. dia. port. Top is galvanized. Coil is copper and has been capped. Dimensions: 217 in. L x 93-1/2 in. W x 98 in. H.

SOLD

Click here for more information (572.1 KB)

Click On Picture

1993 Baltimore Aircoil Company Evaporative Condenser

SOLD 1993 Baltimore Aircoil Company Evaporative Condenser
Mfg: Baltimore Aircoil Company Model: F 1342-M
Stock No: LCTC001. Serial No: 93200984
1993 Baltimore Aircoil Company Evaporative Condenser. Model F 1342-M, S/N: 93200984. (BAC VC1N208). Belt No: B136. Rated at 215 tons freon and 155 tons ammonia. Capacity: 425 gpm water from 103 ºF to 90 ºF at 70 ºF entering wet bulb and 4.1 psi fluid pressure drop. Airflow: 44,000 cfm. Heat rejection: 212,400 Btu/hr. Fan motors: (1) 20 hp, 1800 rpm, 3 phase, 60 Hz, 230/460, 480 V. BAC Centrifugal Spray Pump, S/N: NHM011493E, capacity: 304 gpm @ 15.4 tdh, impeller diameter: 8.4 in. U.S. Motor, 2 hp, 1725 rpm, 60 Hz, 208-230/460 V, 6.2/3.1 amp, 3 phase. Inlets: (1) 3 in. dia. PVC pipe (water), (2) 4 in. dia. refrigerant pipe. Outlets: (2) 4 in. dia. refrigerant discharge. Overall dimensions: 13 ft. 6 in. L x 94 in. W x 11 ft. 8 in. H.

SOLD

Click here for more information (422.6 KB)

Click On Picture

Evapco LSWA-Series Evaporative Condenser/Fluid Cooler- 40 Nominal Ton

SOLD Evapco LSWA-Series Evaporative Condenser/Fluid Cooler- 40 Nominal Ton
Mfg: Evapco Model: LSWA20AA2
Stock No: KRZY001.10 Serial No: 969088W
Evapco LSWA-Series Evaporative Condenser/Fluid Cooler- 40 Nominal Tons. Model: LSWA20AA2. S/N: 969088W. Airflow: 12,100 cfm. Spray pump capacity: 120 gpm. Remote sump (required capacity): 80 gal. Coil volume: 41 gal. Paco Centrifugal Pump, S/N: A4804. Marathon Electric Motor, 1-1/2 hp, 3450/2850 rpm, 208-230/460 190/380 V, 4.9-5.0/2.5 4.3/2.15 amps, 60/50 Hz, 3 phase. Pump Motor, 3/4 hp, 1750 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Fan Motor, 5 hp. LSWA units are the result of Evapco's extensive experience in forced draft centrifugal fan designs. Easy to maintain and offer long, trouble free operation. G-235 Heavy mill-dip galvanized steel construction. Features the exclusive thermal-pak coil which provides maximum efficiency per plan area. Control panel. Overall dimensions 12 ft. L x 5 ft. 3-1/2 in. W x 7 ft. H.

SOLD

Click here for more information (167.0 KB)
Click here for drawings (198.3 KB)

Click On Picture

2001 Baltimore Aircoil Company Evaporative Condenser- 487 Ton

SOLD 2001 Baltimore Aircoil Company Evaporative Condenser- 487 Ton
Mfg: Baltimore Aircoil Company Model: VC1-487
Stock No: LPMC001.110 Serial No: V012959401
2001 Baltimore Aircoil Company Evaporative Condenser- 487 Ton. Model: VC1487. S/N: V012959401. Belt No: B158. Airflow: 77,500 cfm. Internal coil volume: 72 cu. ft. Nominal tons are based on using refrigerant R-22 at a 105 °F condensing temperature, a 40 °F suction temperature, and a 78 °F wet-bulb temperature. Nominal tonnage using refrigerant R-717 at a 96.3 °F condensing temperature, a 20 °F suction temperature, and a 78 °F wet-bulb temperature, 345 Tons. U.S. Motor, 40 hp, 1775/1465 rpm, 230/460-190/380 V, 92/46-113/56.7 amps, 60/50 Hz, 3 phase. (5) Spray lines. VCI units are suitable for indoor and outdoor installation and offer minimal sound levels. Series V Evaporative Condensers deliver fully rated thermal performance over a wide range of heat rejection and temperature requirements. In an indoor environment the centrifugal fans can overcome the static pressure imposed by external ductwork. Inlets: (2) 4 in. dia. media pipes. Outlets: (2) 4 in. dia. media pipes. Overall dimensions: 12 ft. L x 11 ft. 8 in. W x 14 ft. 5 in. H.

SOLD

Click here for more information (576.5 KB)

Click On Picture

Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton

SOLD Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton
Mfg: Ingersoll-Rand Inc. Model: ACE1000E2
Stock No: EECA006. Serial No:
Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton. Model: ACE1000E2. Elevation 2000 ft. Capacity: 1414740 btu/hr @ 50 % EG. Entering fluid temperature: 106.9°F. Leaving fluid temperature: 85°F. Evapco Centrifugal Pump, capacity: 152 gpm of 40% Ethylene Glycol, 5.19 in. impeller. U.S. Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.0/2.5 amps, 60 Hz, 3 phase. (1) US Centrifugal Fan Motor, 15 hp, 1765rpm, 208-230/460 V, 43.3-39.2/19 amps, 60 Hz, 3 phase. Fluid cooler has (2) 4 in w threaded female connection Inlet/Outlet for product. Inlet: (1) 2 in port for water. Overall dimensions: 161 in. L x 75 in. W x 101 in. H.

SOLD

Click here for more information (298.1 KB)

Click On Picture

Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton

SOLD Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton
Mfg: Recold Model: Model JC 110
Stock No: CGCB018.3a Serial No: 981015
Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton. Model: JC 110. S/N: 981015. Copper coil construction. Refrigerant: R-22. Nominal tonnage based on a 105 °F condensing temperature, 40 °F suction temperature, 78 °F wet bulb temperature. Air volume: 20,000 cfm. Total unit heat rejection capacity: 134.75 ton. (1,617,000 BTU/hr). Turbine-Fan: 31 in. diameter, rpm: 462. Coil face: 32.5 sq. ft. Sump capacity: 163 gal. Ruggedly built unit will provide many years of dependable service with minimal maintenance. Exterior is constructed of heavy gauge galvanized steel panels. Inlets/outlets: 3/4 in. make-up valve (inlet water), 2 in. copper pipe with flotation system, 2-1/2 in. threaded female (discharge water). Overall dimensions: 150 in. L x 60 in. W x 88 in. H.

SOLD

Click here for more information (411.6 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser-15 Ton

SOLD Baltimore Aircoil Company Evaporative Condenser-15 Ton
Mfg: Baltimore Aircoil Company Model: VNC15
Stock No: ACEU845 Serial No: 764435P
Baltimore Aircoil Company Evaporative Condenser-15 Ton. Model: VNC15, S/N: 764435P. Belt: B73. Airflow: 3800 cfm. (192) 1 in. dia. x 2 ft. 3 in. L tubes. Tube construction: galvanized steel. Inlets/outlets: 2 in. drain, 2 in. overflow, 1 in. makeup, (2) 3 in. refrigerant in/out, (2) 17 in. dia. manways. (1) 14 in. dia. Centrifugal fan. Pump motor: 1/3 hp, 3,450 rpm, 208-220/460 V, 1.8/0.9 amps, 60 amps, 3 phase. Pump inlet: 1-1/2 in.; outlet: 1 in. Fan motor: 3 hp. Pulley ratio: 3.2:1. Overall dimensions: 4 ft. L x 4 ft. W x 6 ft. 11 in. H.

SOLD

Click here for more information (150.5 KB)

Click On Picture

1996 Thermotech Dry Fluid Cooler-13.5 Tons

SOLD 1996 Thermotech Dry Fluid Cooler-13.5 Tons
Mfg: Thermotech Model: PF C0316A
Stock No: SGMB062.5a Serial No: 472773-01
1996 Thermotech Corporation Air Cooled Condenser-13.5 Tons. Model: PF C0316A. S/N: 472773-01. Refrigerant: ethylene glycol. Design pressure: 400 psig. Minimum circuit amps: 4.2 amps. Maximum fuse size: 15 amps. (3) Magnetek Fan Motors, 1/2 hp, 1140 rpm, 200-230/460 V, 12.8-2.6/1.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. copper tubes. Overall dimensions: 13 ft. L x 50 in. W x 48 in. H. (ACN99a).

SOLD

Click here for Elec drawings. (85.3 KB)
Click here for a manual (292.6 KB)
Click here for more information (253.0 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condensers – 285 Ton

SOLD Baltimore Aircoil Company Evaporative Condensers – 285 Ton
Mfg: Baltimore Aircoil Company Model: VXMCN570
Stock No: 125.Rd0063 Serial No: 830805P
Baltimore Aircoil Company Evaporative Condensers. Model: VXMCN570. Rated capacity: 285 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb and 205 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Uniquely designed as side by side, connected units, these are capable of being divided operationally into individual units, each with one fan and coil section. We are offering one of these units for sale. As single, axial fans are located on the ends and not on the sides of each unit, they can be placed closed to walls or set-backs for narrow, space limiting applications. Overall dimensions: 22 ft. 3 in. L x 7 ft. 3 in. W x 13ft. H. (ACN255-83).

SOLD

Click here for more information (128.3 KB)
Click here for Drawings (56.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Freon Plate Water Chillers | Glycol Chillers | urizing/Warming/Cooling Tunnels | Marley Cooling Towers | Air Handlers 
Other Categories:Reciprocating Mycom Compressors | Vilter Ammonia Screw Compressors | Freezer/Evaporators | Evapco Condenser | Spiral Freezers 
Other Manufacturers:Zig-Zag Blenders | Gas Fired Kettles | Scraped Surface Heat Exchangers | Rinsers and Washers | Cherry Burrell Homogenizers 

 Used Fluid Coolers for Sale, Brand Names Evapco, Baltimore Aircoil Company and Recold