Used HTST Systems and Pasteurizers, APV, Cherry-Burrell, Stork, Feldmeier and Hisaka 
 Genemco Sells Used HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems. 

Click On Picture

Feldmeier HTST Skid

Feldmeier HTST Skid
Mfg: Feldmeier Model:
Stock No: MTGP001.150 Serial No:
Feldmeier HTST Skid. Stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. APV pump, Type W+70/40, S/N: 100048812. WEG Motor, 20 hp, 3520 rpm, 208-230/460 V, 46.5/23.3 amps, 60 Hz, 3 phase. Overall dimensions 133 in. L x 97 in. W x 103 in. H.

Click here for more information (749.0 KB)

Click On Picture

APV 1200 GPH HTST System with Press

APV 1200 GPH HTST System with Press
Mfg: APV Model:
Stock No: MDBC041.70 Serial No:
1990 APV 1200 GPH HTST System with Press. Heat exchanger model: SR 310, frame size: #5. Plate information: (217) SR3, T316 stainless steel plates with paracril gaskets and (2) dividers. Surface heat transfer area: 907 sq. ft. Maximum operating pressure: 150 psi. Includes: Tri-Clover flow diversion valve, 2.5 in. hot water set, holding tube with capacity for 16.2 gallons, balance tank with flip top door, capacity for 31 gallons, (3) centrifugal pumps, control panel with (2) Taylor chart recorders, models: OP 1668, and 49P510-1, (1) Anderson differential pressure indicator, (4) spare plates, (23) snap on gaskets, (2) glue on gaskets, (1) 7 mm plate with gasket, (6) Clip on gaskets. System power requirements 230/460 V. Inlets: (5) 2 in. S-line fittings, (1) 7 in. port (balance tank). Outlets: (1) 2 in. ACME fitting. *Homogenizer shown, Stock No: MDBC042.45, is not included in the HTST System Quote, but is available.

Click here for heat exchanger drawing (455.8 KB)
Click here for more information (431.1 KB)

Click On Picture

APV Anhydro Triple Tube Pasteurizer

APV Anhydro Triple Tube Pasteurizer
Mfg: APV Crepaco Model: CTT-C-50.B-38-25-3M
Stock No: BIIR601. Serial No:
APV Anhydro Triple Tube Pasteurizer. Model: CTT-C-50.B-38-25-3M. Last used to pasteurize .25 to 4 gpm of 15 degree juice from 30 °F/50 °F to 200 °F; then to cool the same quantity of product from 200 °F to 50 °F/40 °F. Also used to pasteurize .25 to 4 gpm of 50 degree brix juice concentrate from 30 °F/50 °F to 200 °F; then to cool the same quantity of product from 200 °F to 50 °F/40 °F. 316 stainless steel (product side); 304 stainless steel (service side). Overall dimensions: 12 ft. L x 6 ft. W x 7 ft. H. Used in APV pilot plant as grape juice heater/cooler.

Click here for more information (270.1 KB)

Click On Picture

Cherry-Burrell Stainless Steel Skid-Mounted Vegetable Juice Pasteurizer-10,660 lbs/hr

Cherry-Burrell Stainless Steel Skid-Mounted Vegetable Juice Pasteurizer-10,660 lbs/hr
Mfg: Cherry-Burrell Model:
Stock No: G226-B.150 Serial No:
Cherry-Burrell Stainless Steel Skid-Mounted Vegetable Juice Pasteurizer-10,660 lbs/hr. Skid includes: Cherry Burrell plate heat exchanger, Model 217SB-2. S/N 2325, Siemens PLC with keypad, Epson dot matrix printer, balance tank, holder tube, divert valve, centrifugal timing pump with mag meter based timing system, deaerator, product removal pump, vacuum pump, shell and tube hot water make-up set, and interconnecting piping. Duty to pasteurize 10,600 lbs/hr of single strength vegetable juice with a temperature progression of 40-90-230-260-129-99-70-65 using 22,500 lbs/hr of 260 °F water, 22,500 lbs/hr of 265 °F hot water and 22,500 lbs/hr of 55 °F potable water.

Click here for more information (68.8 KB)

Click On Picture

WHE Bio Systems Gel Skid

WHE Bio Systems Gel Skid
Mfg: WHE Bio Systems Model:
Stock No: SPGT006.65 Serial No:
WHE Bio Systems Gel Skid. includes Heat exchanger, Waukesha Pump, Tank, EH Flowtech Flow meter, Centrifugal Pump

Click here for more information (88.6 KB)

Click On Picture

Mojonnier Preheat Raw Milk Pasteurizing Skid

Mojonnier Preheat Raw Milk Pasteurizing Skid
Mfg: Mojonnier Model:
Stock No: RCCB287.42a Serial No: 5024
Mojonnier Preheat Raw Milk Pasteurizing Skid. Float/flow Limit Unit. SN: 5024. 36 in. dia. x 20 in. H, Flow Limit Device Spec: Flow rate at which cut out occurs @ 48gpm / 24801 lbs./hr Holding Tube Spec, (12) coils at 2 in. dia. 96 ft. 6 in. L, Net content: 13.8 Gallons. Time holding period @ 38.6 gpm flows equals two 21.4 seconds. , float/flow limit unit, S/N 5024 @ (5) Pumps: Tri-Clover, Lincoln Motor, 7.5 hp, 3490 rpm, 230/460 V, 18.6/9.3 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-Clover, Model: C216ME5ST-S, S/N: H3175, 3/4 hp, 1725 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-Clover, Model: C216ME1ST-S, S/N: H3291, 5 hp, 3450 rpm, 230/460 V, 17.4/8.7 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-clover with Motor, Model: C218ME14T-S, S/N: H3178, Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Balance tank - 74 Gallons with associated steam valves (approx. 10), (1) 2 stem flow diversion valve and stainless steel pipe within, (3) Air Pilot Float Switch Probes, Model: PMH, 5 in. dia. x 18 in. H. Strainer, 1-1/2 in. dia. spray bridge. Inlets: (6) 1-1/2 in. dia. S-Line, (1) 2 in. dia. S-Line. Outlets: (1) 4 in. dia. Overflow. Overall dimensions: 84-1/2 in. L x 69 in. W x 95 in. H.

Click here for more information (955.7 KB)

Click On Picture

APV Crepaco HTST Plate Heat Exchanger

APV Crepaco HTST Plate Heat Exchanger
Mfg: APV Crepaco Model: CR5
Stock No: RCCB181B.158 Serial No: D-1498
APV Crepaco HTST Plate Heat Exchanger. Model: CR5. S/N: D-1498. Inlets: (1) 4 in. dia. ACME fitting. Outlets: (1) 4 in. dia. ACME fitting. Overall dimensions: 13 ft. L x 40 in. W x 103 in. H. Floater, inlets/outlets: (4) 4 in. dia. ACME fittings. Overall dimensions: 17 in. L x 12 in. W x 67 in. H. (2) Dividers, inlets/outlets: (4) 4 in. dia. ACME fittings. Overall dimensions: 20-1/2 in. L x 4 in. W x 67 in. H. Stainless Steel Balance Tank- 100 Gallon. Inlets: (1) 1-1/2 in. dia. ACME fitting, (1) 2 in. dia. S-line fitting, (2) 2-1/2 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. NPT (drain), (1) 3 in. dia. ACME fitting (side), (1) 3 in. dia. S-line discharge, (1) 6 in. dia. overflow. Stainless Steel 8-Pass Holding Tube- 30 Gallon, heat transfer surface area: approx. 70 sq. ft. Overall dimensions: 13 in. L x 26 in. W x 67 in. H.

Click here for more information (1,157.8 KB)

Click On Picture

APV Crepaco HTST

APV Crepaco HTST
Mfg: APV Crepaco Model: SR35
Stock No: CFPH359.41a Serial No: 76827
APV Crepaco HTST. Model: SR35. S/N: 76827. Nat'l Bd: 3067. W.O: 21308-1. Number of plates: 148. Heat transfer surface area: approx. 632 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275°F. MDMT: 5°F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R7762-01-4, Nat'l Bd: 9213, shell side MAWP: 150 psi @ 375°F, shell side MDMT: -20°F @ 150 psi, tube side MAWP: 125 psi @ 375°F, tube side MDMT: -20°F @ 125 psi. Centrifugal Pump, S/N: 1527422 D.8. U.S. Electric Motor, 3 hp, 1750 rpm, 230/460 V, 9.0-4.5/10.5-5.25 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184269, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 2 in. dia. ports, (1) 3 in. dia. port, (1) 2 in. dia. I-line fitting, (1) 2 in. dia. flanged port. Outlets: (2) 4 in. dia. flanged ports, (1) 1-1/2 in. dia. port, (2) 3 in. dia. ports, (1) 2 in. dia. flanged port. Overall dimensions: 8 ft. 7 in. L x 5 ft. 8 in. W x 11 ft. 2-1/2 in. H.

Click here for more information (1,374.1 KB)

Click On Picture

APV SR6 HTST

APV SR6 HTST
Mfg: APV Model: SR6GLM
Stock No: NEAF003. Serial No: 25059
APV SR6 HTST. Model: SR6GLM. S/N: 25059. Number of plates: 51. Heat transfer surface area: approx. 325.125 sq. ft. Hot water centrifugal pump with motor. Danfoss Magflo Flowmeter System, Model: MAG1100 Food, S/N: 141702T280, size DN: 50, fluid temperature: -20 to 150 °C, lining: ceramic, power supply: 115/230 Vac, 50-60 Hz. Fisher Valve Actuator, Type: 667, S/N: CN 841808, size: 34, travel: 3/4 in., operating range: 3-15 psi, rating: 250/100 °F, plug: 316SS, stem: 316SS, seat: 316SS, body: bronze. 1990 Wessels Co. Pressure Tank- 10 Gallon, MAWP: 150 psi @ 450 °F, MDMT: -20 °F @ 150 psi. Inlets: (1) 1-1/2 in. dia. NPT, (2) 2-1/2 in. dia. S-line, (1) 4 in. dia. S-line. Outlets: (1) 1-1/4 in. dia. bevel with hex, (3) 2-1/2 in. dia. S-line, (1) 3 in. dia. S-line, (1) 4 in. dia. S-line. Overall dimensions: 98 in. L x 72 in. W x 95 in. H.

Click here for more information (502.2 KB)

Click On Picture

APV Crepaco HTST

APV Crepaco HTST
Mfg: APV Crepaco Model: SR35
Stock No: CFPH358.41a Serial No: 76828
APV Crepaco HTST. Model: SR35. S/N: 76828. Nat'l Bd: 3066. W.O: 21308-2. Number of plates: 149. Heat transfer surface area: approx. 637 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275°F. MDMT: 5°F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R77624-01-1, Nat'l Bd: 9210, shell side MAWP: 150 psi @ 375°F, shell side MDMT: -20°F @ 150 psi, tube side MAWP: 125 psi @ 375°F, tube side MDMT: -20°F @ 125 psi. Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184270, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam). Bell & Gossett overall dimensions: 7 ft. 1 in. L x 3 ft. 10 in. W x 6 ft. 3 in. H. APV Crepaco Heat Exchanger overall dimensions: 8 ft. L x 5 ft. 8 in. W x 6 ft 4 in. H.

Click here for more information (761.3 KB)
Click here for Drawings (1,987.5 KB)

Click On Picture

Stork 4-Stage Pasteurizer System

Stork 4-Stage Pasteurizer System
Mfg: Stork Model:
Stock No: 850.TGP360a.27a Serial No:
Stork 4-Stage Pasteurizer System. Pre-heater, pre-cooler, pasteurizer and chiller located inside 316 stainless steel tank. This was originally owned by Tropicana Products Inc. and was last used to process juice. Misc. 316 stainless steel storage tanks, high shear mixer with heat. Dimensions: 87 in. W x 80 in. H. 52 gpm with Ambient heated to 153 °F and chilled to 33 °F with 86 percent regeneration. Easy to clean, in great operational shape. Can handle no pulp and high pulp products. Tropicana Products Inc. Open system type 12.000 SC, order number S70490/653004, Tubular Heat-exchanger 19280.

Click here for more information (234.2 KB)

Click On Picture

1993 Stork Single Stage Chiller

1993 Stork Single Stage Chiller
Mfg: Stork Model:
Stock No: 350.TGP361a.15 Serial No: 19955
1993 Stork Single Stage Chiller. S/N 19955. Stainless steel. Connections: 2 in. Overall dimensions: 79 in. W x 84 in. H.

Click here for additional information (123.9 KB)
Click here for more information (35.2 KB)

Click On Picture

Skid Mounted Tubular Pasteurizer

Skid Mounted Tubular Pasteurizer
Mfg: Not Specified Model:
Stock No: GMFP003. Serial No: P-003-93
Skid Mounted Tubular Pasteurizer. S/N: P-003-93. Heat exchanger dimensions: 10 in. diameter x 61 in. L. (2) Condensate Tanks- 10 Gallon, MAWP: 125 psi at 210 °F. Unit is equipped with (2) electro-pneumatic valves and (2) Jordan pressure relief valves. Stainless Steel Balance Tank 30 Gallon. 2 in. inlet, (1) 3 in. Outlet, (2) 2 in. outlet. Inside dimensions 20 in. diameter, 24 in. depth. Overall dimensions: 43 in. L x 21 in. W x 37 in. H. Bell & Gossett Centrifugal Pump, Model: 11/28C, MAWP: 175 psi, capacity: 60 gpm at 50 ft, 1800 rpm maximum. Waukesha 30 positive displacement pump. (2) Dickson Temperature Chart Recorders. Model: KT602. S/N: 00252182, 01008504, Recorders feature touchpad controls and digital display. Single pen recorders with attached thermocouples. NIST: 5.1 °C, -7.3 °C, -8.3 °C. Input: 120 VAC, 16 watts, 60 Hz. Output: 9 VDC, 1 amp. FAD

Click here for more information (867.5 KB)

Click On Picture

APV Junior HTST Skid

APV Junior HTST Skid
Mfg: APV Model:
Stock No: RLOL488.5a Serial No:
APV Junior HTST Skid. Capacity: up to 2 gpm. APV Plate Heat Exchanger. Holding tube - 3/4 Gallon. Fristam FPX Series Centrifugal Pump, Model: FPX712, S/N: 12168434. Motor, 3 hp, 3475 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz. Stainless Steel Balance Tank- 11 Gallon. Inlets: (2) 1-1/2 in. dia. S-line fittings (holding tube), (4) 1 in. dia. S-line fittings (heat exchanger). Outlets: (4) 1 in. dia. S-line fittings (holding tube), (4) 1 in. dia. S-line fittings (heat exchanger). Overall dimensions: 77 in. L x 48 in. W x 75 in. H.

Click here for more information (455.9 KB)

Click On Picture

APV HTST Press- 5,000 GPH

APV HTST Press- 5,000 GPH
Mfg: APV Model: R51
Stock No: pHDMD300.73a Serial No: 17064
APV HTST Press- 5,000 GPH. APV Crepaco Plate Heat Exchanger, Model R51, S/N 17064. (238) Diagonal flow plates. Surface heating area: 1198 sq. ft. (2) Dividers. (2) Pumps - (1) Fristam, (1) APV. Holding tube: 23 gallons. Balance tank: 152 gallon.

Click here for more information (687.6 KB)

Click On Picture

Heinzen HMI Pasteurizing Conveyor

Heinzen HMI Pasteurizing Conveyor
Mfg: Heinzen Model: SGL.LANE W/INFEED GATE
Stock No: SFEP011.8a Serial No: 13810
Heinzen HMI Pasteurizing Conveyor. Model: SGL.LANE W/INFEED GATE. S/N: 13810. Maximum aperture/clearance above belt: 24 in. W x 5 in. H. Height at conveyor infeed/exit: 92/74 in. (3) Baldor Industrial Washdown Duty Motors, 1/2 hp, 1750 rpm, 230/460 V, 1.6/.8 amps, 60 Hz, 3 phase. (2) Boston Gear Drives, 60 ratio, 29.61 rpm (final, infeed and pasteurizing conveyors). Boston Gear Drive, 30 ratio, 58.3 rpm (final, exit conveyor). Inlets: (1) 1 in. dia. PVC (dual spray bridge), (1) 2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. PVC (final spray), (1) 4 in. dia. S-line fitting, (2) 6 in. dia. vents each with 11 in. dia. flanges and (8) 3/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 20 ft. 3 in. L x 58 in. W x 108 in. H.

Click here for more information (564.5 KB)

Click On Picture

APV Plate Heat Exchanger

APV Plate Heat Exchanger
Mfg: APV Model: R-51
Stock No: 120.ME88.20 Serial No: 24447
APV Plate Heat Exchanger. Model: R51. S/N and W.O: 24447. Number of dividers: 2. Inlets/outlets: (11) 3 in. dia. S-line fittings. Overall dimensions: 8 ft. 9 in. L x 2 ft. 10 in. W x 7 ft. 10 in. H. Parker Hydraulic Torque Link, S/N: 51758, inlets/outlets: (4) 1/2 in. dia. NPT fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 9 in. W x 6 ft. 9 in. H.

Click here for more information (606.1 KB)

Click On Picture

1992 Mueller Accu-Therm Plate Heat Exchanger HTST Stainless Steel.

1992 Mueller Accu-Therm Plate Heat Exchanger HTST Stainless Steel.
Mfg: Paul Mueller Co. Model: AT161 FFB-10
Stock No: 650.JMB245a.30 Serial No: 101176-4
1992 Mueller Accu-Therm Plate Heat Exchanger HTST Stainless Steel. Model AT161FFB-10, Part Number 9814223, S/N 101176-4. , Complete with (118) Plates with Fittings (***Glycol Chilled***)

Click here for more information (443.7 KB)

Click On Picture

Circular Holding Tube on Stand- 20 Gallon

Circular Holding Tube on Stand- 20 Gallon
Mfg: Not Specified Model:
Stock No: SFF579.2 Serial No:
Circular Holding Tube on Stand- 20 Gallon. Tube dimensions: 4 in. x 419 in. L. Inlets: (1) 2-1/2 in. dia. bevel with hex nut fitting. Outlets: (1) 2-1/2 in. ACME fitting. Overall dimensions: 55 in. diameter x 75 in. H.

Click here for more information (193.0 KB)

Click On Picture

Stainless Steel HTST Control Panel

Stainless Steel HTST Control Panel
Mfg: Not Specified Model:
Stock No: HDYA049.20 Serial No:
Stainless Steel HTST Control Panel. Maselli Misure S.p.A. Brix Rafractrometric Receiver, Model: RIT2-600. Allen-Bradley PLC5/80 Controller. Air Valve Solenoids. Power Supply. Cathode Ray Tube and Cathode Ray Tube Control Circuit Board. UPS (Uninterruptible Power Supply). Codex Modem. Allen-Bradley Data Highway Communication Interface. (1) 1 ft. 4 in. W x 1 ft. H screen with keyboard. Overall dimensions: 6 ft. 4 in. L x 3 ft. 4 in. W x 7 ft. 1/2 in. H.

Click here for more information (676.9 KB)

Click On Picture

HTST Holding Tubes

HTST Holding Tubes
Mfg: Not Specified Model:
Stock No: SNPM080.6 Serial No:
HTST Holding Tubes. Heating surface area: 18.22 sq. ft. Holding tubes are equipped with a Balston Steam Filter, Type: 23/75 SR, Element No: 200-75 SR, maximum pressure @ 353 °F: 125, filtering retention: 98% at 0.01 micron, application: culinary steam. Unit uses a Fisher Actuator, Type: 513, size: 20, with a travel of 3/4 in., and an open range of 3-15 sec. Also equipped is a Fisher Electro-pneumatic control, type 646 and TCI Superior Flowmaster flow diversion valve. Inlet: (2) 2 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 9 ft. 8 in. L x 28 in. W x 66 in. H. XM

Click here for more information (264.3 KB)

Click On Picture

SOLD Waukesha Cherry Burrell Chiller System SOLD

SOLD Waukesha Cherry Burrell Chiller System
Mfg: Waukesha Cherry-Burrell Model:
Stock No: TGP354a.20 Serial No: 97047
Chiller System, Waukesha Cherry Burrell, S/N 97047, Year 1997, 1st Set 24 passes 7-2 ½ inlet -outlets and 2-3 ½ in., 2nd Set 8 passes 8-2 ½ in. inlet-outlet and 2-3 ½ in., 10 ft H x 21 ft L x 62 in. W.

SOLD

Click here for more information (531.5 KB)

Click On Picture

SOLD Junior Pasteurizer System SOLD

SOLD Junior Pasteurizer System
Mfg: Not Specified Model:
Stock No: RLOL536.34 Serial No:
Junior Pasteurizer System. Stainless steel with APV plate heat exchanger, 24 in. diameter x 18 in. deep balance tank, (2) Tri-Clover pumps on stainless steel frame.

SOLD

Click here for more information (578.1 KB)

Click On Picture

SOLD Vertical Hot Water Set SOLD

SOLD Vertical Hot Water Set
Mfg: Not Specified Model: D1012
Stock No: JMB527 Serial No: 865875
Vertical Hot Water Set, Worthington D-Line Pump, Model D1012, Size 3 in. x 1.5 in. x 10 in., S/N 865875, material 312-8, Max Pressure 275 psi at 100° F, Impeller Dia. 9.3 in., 5 hp 460 volts 1,755 rpm, 2 in. Steam Valve, Marketing Model RBJJ, 81 in. L x 35 in. W x 85 in. H.

SOLD

Click here for more information (417.2 KB)

Click On Picture

SOLD 1998 Waukesha Cherry Burrell Pasteurizing Skid SOLD

SOLD 1998 Waukesha Cherry Burrell Pasteurizing Skid
Mfg: Waukesha Model:
Stock No: BIIR207. Serial No:
1998 Waukesha Cherry Burrell Pasteurizing Skid Package originally purchased by Coke. 60 gpm flow rate with temperature progression 60-150-210-120-64-50, with 0, 15, and 28 second holding tubes option. Today's replacement cost on tube set around $120,000.

SOLD

Click here for more information (379.0 KB)

Click On Picture

SOLD Waukesha Cherry Burrell Pasteurizing Skid SOLD

SOLD Waukesha Cherry Burrell Pasteurizing Skid
Mfg: Waukesha Model:
Stock No: BIIR208. Serial No: CO170362
Waukesha Cherry Burrell Pasteurizing Skid. S/N CO170362 (CO16444) Section A: (large pipes) 22, Inlets (1) 3-¾ in. (product), (4) 3 3/4 in. (media). Outlets: (1) 3-¾ in. (product), (4) 3-¾ in. (media). Pipe dimensions: 5 in. diameter, 238 in. L. Section B: (Small pipes) 2, Inlets (1) 2-½ in. (product), (1) 2-¾ in. (media). Outlets: (1) 2-½ in. (product), (1) 2-¾ in. (media). Pipe dimensions: 4 in. diameter, 228 in. L. Product MAWP 515 psi at 250 °F. Media MAWP: 125 psi at 250 °F.

SOLD

Click here for more information (192.3 KB)

Click On Picture

SOLD HTST System- 25 GPM SOLD

SOLD HTST System- 25 GPM
Mfg: Not Specified Model:
Stock No: 450.TGP376aa.18 Serial No:
HTST System- 25 GPM. Includes 100 gallon (378 liter) Balance Tank with lumenite level controls, Waukesha Model 60 positive displacement pump with 5hp SEW varidrive, Automatic Flow Divert Valve with Leak Detector, hot water set, 15 second holding tubes, 3 pen ABB Chart Recorder, ABB Flow Meter, and Cherry Burrell Stainless Triple Tube Heat Exchanger with three sections: REGEN, HEATING, and COOLING.

SOLD

Click here for more information (414.5 KB)

Click On Picture

SOLD Pasteurizer System SOLD

SOLD Pasteurizer System
Mfg: Not Specified Model:
Stock No: 290.TGP376c.18 Serial No: 91578
Pasteurizer System, Year 1991, Serial 91578, Refrigeration Valves National Board Numbers 42XX, 25 pairs of 3 in. Shell Side, MAWP 220 psi at 300 F to -20 F, 2-½ in. Tube Side 500 psi at 300 F to -20 F.

SOLD

Click here for more information (375.2 KB)

Click On Picture

SOLD Vertical Hot Water Set SOLD

SOLD Vertical Hot Water Set
Mfg: Not Specified Model:
Stock No: JMB537 Serial No:
Vertical Hot Water Set. Worthington D-Line pump. Model D1012. S/N 8917-36B. Size 3 in. x 1.5 in. x 10 in. Material 312-8. MAWP: 275 psi @ 100 °F. Impeller dia: 9.3 in. Motor: 5 hp 230/460 V, 1,755 rpm, 2 in. Steam valve. Overall dimensions: 84 in. L x 28 in. W x 87 in. H.

SOLD

Click here for more information (237.9 KB)

Click On Picture

SOLD 1997 FBR Elpo Aseptic Tubular Pasteurizer SOLD

SOLD 1997 FBR Elpo Aseptic Tubular Pasteurizer
Mfg: FBR Elpo Model: MHB/1T
Stock No: CMT02. Serial No:
1997 FBR Elpo Aseptic Tubular Pasteurizer. Model MHB/1T. Includes a hopper 38 in. L x 38 in. W x 37 in. H, for raw product introduction. Product level is monitored by (2) SGM Probes. Pasteurizing system consists of (6) Tube in tube heat exchangers. Overall Dimensions: 193 in. L x 86-1/2 in. W x 98 in. H. Unit is in like new condition. Unit also features automatic flow divert valves and CIP operation. Controls include a chart recorder and CIP operation.

SOLD

Click here for more information (630.3 KB)

Click On Picture

SOLD 2001 APV HTST System- 1,000 gph SOLD

SOLD 2001 APV HTST System- 1,000 gph
Mfg: APV Model:
Stock No: HDSC124.67 Serial No:
2001 APV HTST System- 1,000 gph (approx.). HTST skid is equipped with plate heat exchanger, holding tube, balance tank, product pump, water pump, and recording devices. APV plate heat exchanger, number of stainless steel plates: 87, number of dividers: 2, heating surface area: approx. 88.81 sq. ft. Stainless steel holding tube with a heating surface are of 21.5 sq. ft. (approx.). Stainless Steel Balance Tank with a Tri-Flo pneumatic valve and a Luminite 3-level indicator. Waukesha 30 Positive Displacement Pump, S/N: 273911-90. Reliance Motor, 1,670 rpm, 208-230/460 V, 60 Hz, 3 phase. Reliance Gear Drive, 7.28 ratio, 230 rpm (final). Worthington Centrifugal Pump, Model: D520112, S/N: 74122713112, size: 5x1x4, impeller diameter: 3.4 in., design pressure: 75 psi. Baldor Industrial Motor, 1hp, 3,450 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. (cold water), (1) 1-1/2 in. dia. (heat exchanger), (1) 1-1/2 in. dia. (hot water). Outlets: (1) 1-1/2 in. dia. (holding tube), (1) 1-1/2 in. dia. (heat exchanger). Overall dimensions: 105 in. L x 68 in. W x 79 in. H.

SOLD

Click here for more information (546.9 KB)

Click On Picture

SOLD APVModel R56-5 Skid Mounted HTST System SOLD

SOLD APVModel R56-5 Skid Mounted HTST System
Mfg: APV Model: R56-5
Stock No: 500.G726B.150 Serial No:
APV Model R56-S Skid Mounted HTST System. APV Plate Heat Exchanger, Model R56-S, S/N 19268, 37H/109R/10C Type 304 stainless steel plates with paracril gaskets. (2) Connector terminals with 2-1/2 in. clamp conections. Size 4 frame. Bell And Gosset Model Su-83-2 shell and tube hot water make up set with centrifugal hot water recirculation pump, air operated modulating steam valve, and steam trap. APV 6v2 centrifugal timing pump. Stainless steel PMO legal balance tank; welded 3 in. holder tube mounted on stainless steel stand. Tri-clover 2-1/2 in. CIP cleanable FDV, less control panel. All mounted on stainless steel skid. Duty to pasteurize 5,000 gph of cocktail mix with a temperature progression of 70-169-180-81-72 °F using 160 gpm of 183 °F hot water and 30 gpm of 20 °F, 30% propylene glycol.

SOLD

Click here for more information (1,763.8 KB)

Click On Picture

SOLD APV HTST Skid SOLD

SOLD APV HTST Skid
Mfg: APV Model: SR-35
Stock No: BIIR06. Serial No: 15305
APV HTST Skid, Model SR-35, S/N 15305, Pump: Waukesha Size 060, S/N 226570-98. Gear Box: Dodge APG, Size: 184DMZA, Input Hp: 5.82, Output rpm: 282.26, Torque: 1257. Motor: Reliance Electric. Frame: 180 TC, Model P18 G1123F, 3 phase, 60 Hz, 3 hp, 230/460 volt, 7.6/3.8 amps, 1,755 rpm. 2nd Pump: Unknown, 3 hp, 3 phase, 60 Hz, 230/460 volt, 9/4.5 amps, 1,750 rpm. 3rd Pump: Detroit Pump, Model 2.5X2X7, S/N: LA/I-95354-0. Motor: Century Pump motor. frame 184 JP, 5 hp, 3 phase, 3,500 rpm, 230/460 volt, 13.4/6.7 amps. Fisher Valve Positioner Series 3660. S/N SP 36388. Input: 3 to 15. Fisher Control, Model 32-24588, Size 1 in. S/N 9610-161-1-1. Bench Range: 5-15 psi.

SOLD

Click here for more information (286.9 KB)

Click On Picture

SOLD 2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer SOLD

SOLD 2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer
Mfg: Feldmeier Model:
Stock No: RWDG277.158 Serial No: 790223-01
2002 Feldmeier All Stainless Steel Tube-in-Tube Pasteurizer. S/N: 790223-01. Designed to heat 35 gpm ketchup, spaghetti sauce, or barbeque sauce from 60 °F to 220 °F with 240 °F water-hold for 20 seconds and cool to 180 °F using 88 °F tower water. Tube diameter: 2-1/2 in. (outer); 1-1/2 in. (inner). Maximum particle size through product tube: 3/4 in. Flow rate: 35 gpm. The product enters the heat exchanger through the inner, 1-1/2 in. dia. tube, at a flowrate of 35 gpm on the bottom left of the front side of the heat exchanger bundle and is divided into 5 separate parallel streams. Product exits on the front side at the top right through the outer, 2-1/2 in. dia. tube. The manifold connects to an insulated holding tube where it travels down the length of the unit and back twice. Holding tube dimensions: (4) 2 in. dia. x 22 ft. 6 in. L. Holding period: 15 sec. Hot water is generated in an ITT Industries Shell and Tube Heat Exchanger and enters in a manifold at top of unit and exits at front. Inlets: (1) 1 in. dia. NPT (male, air), (1) 2-1/2 in. dia. S-line fitting (product). Outlets: (1) 2 in. dia. NPT (male, media), (1) 2 in. dia. S-line fitting (product), (1) 3 in. dia. S-line fitting (product). Overall dimensions: 23 ft. 8 in. L x 80 in. W x 83 in. H.

SOLD

Click here for more information (558.8 KB)

Click On Picture

SOLD Brink HTST Skid SOLD

SOLD Brink HTST Skid SOLD
Mfg: Brink Model:
Stock No: BIIR07. Serial No:
Brink HTST Skid. 1992 Thermaline Heat Exchanger. Model: T8CH, S/N: 3081. Heating surface area: 85 sq. ft. (3) Motors. (2) Centrifugal pumps. (1) Waukesha 18 positive displacement pump. Perma-San 66 gal. stainless steel tank. Culbro Machine System Control Box. Overall dimensions: 93 in. L x 70 in. W x 95 in. H. SOLD

Click here for more information (505.6 KB)

Click On Picture

SOLD Elliot Manufacturing Pasteurizer/Cooler SOLD

SOLD Elliot Manufacturing Pasteurizer/Cooler SOLD
Mfg: Elliot Model: 8X40
Stock No: BFLV288.46 Serial No: 20670
Elliot Pasteurizer/Cooler. Model: 8X40. S/N: 20670. Stainless steel. Belt width: 96 in. Maximum aperture/clearance above belt: 93 in. W x 10 in. H. Overhead sprayers, fed by multiple distribution manifolds, pasteurize/cool product. System is equipped with (3) 12 in. L x 12 in. W x 24 in. H side-mounted waste tanks. Infeed/exit height: 38 in. Inlets: (1) 3 in. dia. S-line fitting (cold/hot process), (1) 3 in. dia. bevel fitting (CIP), (2) 13 in. L x 10 in. W infeed ducts. Outlets: (1) 3 in. dia. threaded fitting (waste), (1) 20 in. dia. vent, (2) 29 in. dia. vents. Overall dimensions: 53 ft. 4 in. L x 10 ft. W x 84 in. H. SOLD

Click here for more information (500.8 KB)

Click On Picture

APV Crepaco Spiral Holder Tube

SOLD APV Crepaco Spiral Holder Tube
Mfg: Crepaco Model:
Stock No: 59a-R554-B Serial No:
APV Crepaco spiral holder tube, 4 in., mounted on stainless steel floor stand. 100,000 lb/hr capacity. Outside diameter of the spiral is 56 in.. Inlet height is 30 in. floor to center. Outlet height is 76 in. floor to center. There are three legs arranged in a triangle on 45 in. centers. The tube is approximately 1,180 in. overall length. Tube is constructed of standard 4 in. sanitary "tube OD" material. 4 in. tube OD is just that 4 in. outside diameter with a .083 wall thickness. That equates to a 3.834 inside diameter or 1.917 radius. 18.5 second hold @ 100,000 lbs of milk per hour flow.

SOLD

Click On Picture

Holding Tube Heat Exchanger

SOLD Holding Tube Heat Exchanger
Mfg: Not Specified Model:
Stock No: ENDX675.6 Serial No:
Holding Tube Heat Exchanger. Capacity Size 9 ft. 9 ft. L.

SOLD

Click On Picture

APV 12,000 lb./hr. HTST System Stainless Steel

SOLD APV 12,000 lb./hr. HTST System Stainless Steel
Mfg: APV Model:
Stock No: 500.ME88a.160 Serial No: 24297
APV 12,000 lb./hr. Stainless Steel HTST System with R51 Press with Hydraulic Open and Close, S/N 24297, 3 in. Stainless Steel Insulated Holding Tube, Balance tank, Tri-Clover TSK4 Positive Pump, Model: 372265, S/N 01-5-9374 and Anderson AV-9900 Automated Controls with new gaskets. Duty 1 Whole Egg / Egg White 12,000 pph 34-123-146-57-34 using 100 gpm 148 degree hot water and 90 gpm 33 degree Glycol Duty 2 Plain Yolk 6,400 pph 34-119-146-61-37 using 100 gpm 149 degree hot water and 90 gpm 33 degree Glycol

SOLD

Click here for more information (133.9 KB)

Click On Picture

1995 APV HTST Pasteurizer

SOLD 1995 APV HTST Pasteurizer
Mfg: APV Model: SR5-S
Stock No: tLXBK002. Serial No: 30639
1995 APV HTST Pasteurizer. Model: SR5-S. S/N: 30639. W.O: 30639. Number of stainless steel plates: 121. Heat transfer surface area: approx. 120.5 sq. ft. 1994 ITT Bell & Gossett Shell and Tube Heat Exchanger, Model: 94Z79905-04, shell MAWP: 150 psi @ 375 °F, shell MDMT: -20 °F @ 150 psi, tube MAWP: 150 psi @ 375 °F, tube MDMT: -20 °F @ 150 psi. Stainless Steel Holding Tube- 5.8 Gallon. ABB Kent Taylor 4-Pen Temperature Chart Recorder, Model: Commander 1900, S/N: E/34631/8/6, 110 V. Eaton IDT PanelMate 1000, Model: 10807-015, S/N: 18-30VDC. MP Pumps Inc. Centrifugal Pump, Model: 27675, S/N: 95G 512. Baldor Industrial Motor, 1 hp, 3450 rpm, 208-230/460 V, 1.2-3/1.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting (holding tube). Overall dimensions: 82 in. L x 49 in. W x 86 in. H.

SOLD

Click here for more information (993.5 KB)

Click On Picture

HTST Holding Tube Section

SOLD HTST Holding Tube Section
Mfg: Not Specified Model:
Stock No: OI135. Serial No:
HTST Holding Tube Section. 200 in. tube length with elbows, 12 tubes, 3 in. diameter. Overall dimensions are 200 in. x 27 in. x 96 in. high. Tubes hold approximately 290 gallons.

SOLD

Click here for more information (188.8 KB)

Click On Picture

Hisaka Liquid Pasteurizer/Sterilizer System Skid

SOLD Hisaka Liquid Pasteurizer/Sterilizer System Skid
Mfg: Hisaka Model:
Stock No: 275.DBHK185.11 Serial No:
Hisaka Liquid Pasteurizer/Sterilizer System Skid. Operator Control Panel. Temperature Recorder Controller. Unit utilizes steam to heat water that is used to effect the pasteurization of the liquid. In-line Hisaka Plate Heat Exchanger. Type UX-216-PL-38. S/N 73-4123. Design pressure: 5 Kg/sq. cm at 99°C. Surface area: 12.8 sq. meters. (2) Product pumps. Pump #1: SE32-15, 3500 rpm, 0.083 cu. m/min (21.9 gpm), 1.5 Kw, NUS 203S, P-03028. Pump #2: SE82-08, 3500 rpm, 0. 018 cu. m/min (4.8 gpm), NUS2089, P-03029. (1) Goulds hot water circulation pump. Model 3656. Impeller dia: 6.75 in. K0212741. Baldor motor: 3 hp, 208/230/460 V, 1725 rpms. Overall dimensions: 10 ft 9 in. L x 6 ft W x 7 ft 10 in. H.

SOLD

Click here for more information (257.5 KB)

Click On Picture

APV Skid Mounted HTST System

SOLD APV Skid Mounted HTST System
Mfg: APV Model:
Stock No: BIIR8002. Serial No:
APV skid mounted HTST system . APV Paraflow plate heat exchanger. Type: HX. S/N: M/C 6273. Ref. No: 732-117. Number of plates: 68. Heat transfer surface area: approx. 105 sq. ft. Stainless steel balance tank- 25 Gallon. Inside straight-wall dimensions: 21 in. dia. x 16 in. H. S-line fitting. Stainless steel holding tank- 75 Gallon. Inside straight-wall dimensions: 20 in. dia. x 55 in. H. Stainless steel holding tube- 36 Gallon. Waukesha positive displacement pump. Model: 30. S/N: 122833. Sew-Eurodrive Motor, 2 hp, 1140 rpm, 230/460 V, 7/3.5 amps, 60 Hz, 3 phase. Sew-Eurodrive speed reducer, ratio: 3.77, rpm in/out: 1140/ 302 (final). S-line fittings. APV sanitary centrifugal pump. Teco-Westinghouse motor, 5 hp, 1750 rpm, 230/460 V, 6.5-2.3 amps, 60 Hz, 3 phase. S-line fitting. Ampco sanitary centrifugal pump. Model: 1-1/2 x 1 KC2. S/N: CC-13455-1-3. Impeller diameter: 5-1/2 in. Baldor industrial motor, 3 hp, 3450 rpm, 208-230/460 V, 8.1-7.6/3.8 amps, 60 Hz, 3 phase. S-line fitting. Leeson adjustable speed A/C control panel - 3 HP, Model: 174463, S/N: 20299 02 22, power supply: 400/480 V, 6.2/5.4 amps, 50/60 Hz, 3 phase, output: 0-400/460 V, 5.5/4.8 amps, 0-240 Hz, 3 phase. Control Air Inc. pressure transducer, Type: 500X, input: 4-20 MA, output: 3-15 psi, supply: 18-100 psi. Anderson chart recorder. Model: AV-9900. Overall dimensions: 14 ft. L x 5 ft. 7 in. W x 7 ft. 8 in. H.

SOLD

Click here for more information (686.5 KB)
Click here for Additional Information (111.2 KB)

Click On Picture

APV Skid Mounted HTST System

SOLD APV Skid Mounted HTST System
Mfg: APV Model: SR11
Stock No: G116-B.150 Serial No:
APV Skid Mounted HTST System. Can configure to customers specifications. Unit was originally configured to pasteurize 1,080 lbs per hour of 16% b.f. 44 t.s. ice cream mix with a temperature progression of 40-152-222-180-68-43-38 using 5,000 lbs/hr hot water, 1,400 lbs/hr city water, 3,000 lbs/hr chilled water, and 2,160 lbs/hr of glycol. APV Model: SR11 Plate Heat Exchanger 5 sections. 4 dividers. 75 316 stainless steel plates with Paracil gaskets. PMO Legal Balance Tank- 20 Gallon. I Worthington Centrifugal Pump. Model: D520. S/N: RA5TP02133. U.S. Electrical Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, APV Centrifugal Pump. Model: 6V2. S/N: C-2173-90. Reliance Electric Motor, 7-1/2 hp, 3600 rpm, 208 V, APV Crepaco Positive Displacement Pump. Model: R2R. S/N: G-2233. Reliance Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3 Accurate Metering Systems Flow Transmitter. Model: IZM-32 A. S/N: 19310 Anderson Pressure Transducer. Model: JL-210-G01. S/N: 9008335. Overall dimensions: 7 ft. 7 in. L x 7 in. W x 8 ft. H.

SOLD

Click here for more information (696.5 KB)

Click On Picture

1999 Feldmeier Double Tube HTST Skid

SOLD 1999 Feldmeier Double Tube HTST Skid
Mfg: Feldmeier Model: PWS
Stock No: DBBP73606.170 Serial No: PW-1-99
1999 Feldmeier Double Tube HTST Skid. Model: PWS. S/N: PW-1-99. 316 stainless steel construction. 3-Sections with: pasteurizer, regeneration, chiller. Previously used to heat/ sterilize 30 gpm of purified water at 250 °F. Maximum flow rate: 50 gpm. Inlet water temperature was 50 °F. Raw regeneration outlet temperature was 210 °F using 80% regeneration, heated to 250 °F using saturated steam. Hold time a 250 °F was 20 seconds. Cooked regeneration outlet temperature was 90 °F, cooled to 55 °F using 45 °F chilled water. Steam requirements: 1000 lb/hr. Chilled water requirement: 200 gpm @ 44 °F. Pasteurizer consists of 16 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Regeneration consists of 60 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2 in. dia. x 8 ft. 11 in. L. Chiller consists of 24 tubes with inner tube dimensions of 1-1/2 in. dia. x 9 ft. 2 in. L and outer tube dimensions of 2-1/2 in. dia. x 8 ft. 11 in. L. Overall dimensions: 13 ft. L x 96 in. W x 94 in. H. (ACN250-300).

SOLD

Click here for more information (1,892.2 KB)
Click here for additional information (491.1 KB)

Click On Picture

APV Pasteurizing Skid with CIP Capability

SOLD APV Pasteurizing Skid with CIP Capability
Mfg: APV Model:
Stock No: FCCP001.130 Serial No:
APV Pasteurizing Skid with CIP Capability. Capacity: 10 gpm. APV Control Panel. Project No. 112-00756. Power supply: 230 V, 20 amps, 60 Hz, 3 phase. Anderson Chart Recorder ACR 700 Series. Model: 71010000002100W. S/N: 0220455. Power supply: 115 VAC, 50-60 Hz. Acme Transformer. Type: TA-2-81219. Power supply: 2000 VA, 50-60 Hz. Allen Bradley Circuit Breaker. Part No. 1492-GH100.

SOLD

Click here for more information (1,196.7 KB)

Click On Picture

APV HTST Skid with Titanium Plates - 235 sq. ft.

SOLD APV HTST Skid with Titanium Plates - 235 sq. ft.
Mfg: APV Model: SR-35
Stock No: BIIR05. Serial No: 16032
APV HTST Skid with Titanium Plates. Model: SR-35. S/N: 16032. APV Heat Exchanger: (55) Titanium plates. (2) divider plates. Heat transfer surface area: 235.27 (approx.). Holding tube diameter: 2 in. Capacity: 2-1/2 gal. Heat transfer surface area: 8 sq. ft. (approx.). Carver Centrifugal Pump, Type: 2.5x2x7LA-33D, S/N: 82861, 3450 rpm (final), impeller diameter: 5-1/2 in. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting, (1) 3 in. dia. with a 7 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 6 in. Outlets: (1) 3 in. dia. S-line fitting, (2) 3 in. dia. with a 7 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 6 in. Overall dimensions: 9 ft. 10 in. L x 68 in. W x 95 in. H.

SOLD

Click here for more information (276.9 KB)

Click On Picture

APV Model R56S HTST System

SOLD APV Model R56S HTST System
Mfg: Not Specified Model:
Stock No: 280.RBD148a.0 Serial No:
APV Model R56S HTST System size 3 frame, S/N 16926 upgraded by AGC to Pro-5 model, 3-sections, 2-1/2 in. holding tube 6ft x 10-pass, (5) air actuated valves, 30 gal. stainless steel balance tank, control panel with Anderson circular chart recorder/temp. control, (2) Anderson 801 loop controller, digital readout, Taylor chart recorder & Ampco clean up pump. Last used in Two effect Condensed Skim Milk Evaporator Duty 1 - Skim Milk 22,000 pph 40-64-190 using 100 gpm 193 degree hot water Duty 2 - Condensed Skim Milk 5,000 pph 151-44-37 using 80 gpm 34 degree ice water

SOLD

Click here for more information (130.2 KB)