Genemco Sells Used Hydraulic Equipment 
 Used Hydraulic Equipment at Competitive Prices. 

Click On Picture

Stainless Steel Hydraylic Power Pack

Stainless Steel Hydraylic Power Pack
Mfg: Not Specified Model:
Stock No: DTTC2076. Serial No:
Stainless Steel Hydraylic Power Pack. Food grade hydraulic oil only. Stainless Steel Oil Reservoir Tank- 170 Gallon. Inside straightwall dimensions: 3 ft. 10 in. L x 2 ft. W x 3 ft. H. Oil Gear Hydraulic Pump, Model: PVW34DL SAY CN. S/N: 89039663. Baldor Electric Motor, 20 hp, 1760 rpm, 208-230/460 V, 54-50/25 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15CNN, S/N: 99363774.Baldor Electric Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/15 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWHLSAYCNNN, S/N: 01448272. Baldor Electric Motor, 10 hp, 1760 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Hydraulic Pump, Model: PVWH10LSAYCNNN, S/N: 00410558. Baldor Electric Motor, 5 hp, 1750 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. B&F Hydraulic Pump, Model: ss-1102-210-X-5.81, S/N: 14412-2. American Industrial Oil Cooler, Model: AC-35-1, S/N: 34366A, temperature: 400 °F, pressure: 300 psi. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. (6) Vickers Directional Valves, S/N's: 879135DG4S4012CB60, 879135DG4S4012CB60, DG4V3S2GMB560, DG4V32CMFTWB660. Overall dimensions: 8 ft. 7 in. L x 5 ft. 3 in. W x 7 ft. 5 in. H.

Click here for more information (512.0 KB)

Click On Picture

Stainless Steel Hydraulic Power Pack

Stainless Steel Hydraulic Power Pack
Mfg: Not Specified Model:
Stock No: DTTC2077. Serial No:
Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Reservoir Tank-170 Gallon. Inside straight-wall dimensions: 3 ft. 10 in. L x 2 ft. W x 3 ft. H. Oil Gear Hydraulic Pump, Model: PVWH34LSAYCNNN, S/N: 94167190. Baldor Electric Motor, 20 hp, 1760 rpm, 208-230/460 V, 54-50/25 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15LSAYCNNN, S/N: 98339105. Baldor Electric Motor, 10 hp, 1760 rpm, 208-230/460 V, 28.5-28.4/14.2 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15LSAYCNNN, S/N: 92121290. Baldor Electric Motor, 10 hp, 1760 rpm, 208-230/460 V, 28.5-28.4/14.2 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH10LSAYCNNN, S/N: 19373416. Reliance Electric Motor, 5 hp, 1750 rpm, 230/460 V, 12.2/6.1 amps, 60 Hz, 3 phase. Americal Industrial Oil Cooler, Model: AC-35-3, S/N: 34520A, temperature: 400 °F, pressure: 300 psi. Vickers Directional Valves. Model No's: 879135DG4S4012CB60, 02120015DG4S4W012CB60, DG4V3S2CMFWB560, KFDG4V32C28SMV1H620, DG4V3S2CMFWB560, KFDG4V32C285ZMV1H620. Overall dimensions: 8 ft. 7 in. L x 5 ft. 3 in. W x 7 ft. 5 in. H.

Click here for more information (1,016.2 KB)

Click On Picture

Stainless Steel Hydraulic Power Pack

Stainless Steel Hydraulic Power Pack
Mfg: Vickers Model:
Stock No: DTTC2080. Serial No:
Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Reservoir Tank- 90 Gallon. Inside straight-wall dimensions: 4 ft. L x 2 ft. 6 in. W x 1 ft. 8 in. H. Vickers Hydraulic Pump with Motor. Vickers Safety Relief Valve, Model: 2520V0 14A8, S/N: 1CC20. Pall Industrial Hydraulics Corp Filter. Overall dimensions: 4 ft. 4 in. L x 2 ft. 11 in. W x 4 ft. 4-1/2 in. H.

Click here for more information (343.7 KB)

Click On Picture

Weston Hydraulic Power Pack- 150 Gallon

Weston Hydraulic Power Pack- 150 Gallon
Mfg: Weston Model: WFT120
Stock No: EKTF9100.1 Serial No: 9141
Weston Hydraulic Power Pack- 150 Gallon. Model: WFT120. S/N: 9141. (2) U.S. Motors with pumps, 25 hp, 1765 rpm, 230-460 V, 63-31.5 FLA, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. NPT (female). Outlets: (1) 1-1/4 in. dia. NPT (female). Overall dimensions: 68 in. L x 42 in. W x 46 in. H.

Click here for more information (269.7 KB)

Click On Picture

Vickers Hydraulic Power Pack- 13 Gallon

Vickers Hydraulic Power Pack- 13 Gallon
Mfg: Vickers Model:
Stock No: SFEP264.2 Serial No: C 34394
Vickers Hydraulic Power Pack- 13 Gallon. S/N: C 34394. Vickers Hydraulics is a worldwide leader in the design, manufacture and marketing of a comprehensive line of reliable, high-efficiency hydraulic systems that are used for agriculture, construction, industrial, mining, fishing, marine and lawn & garden. Vickers Motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. threaded male inlet. Outlets: (2) 1/4 in. threaded male outlet. Overall dimensions: 19 in. L x 15 in. W x 32 in. H.

Click here for more information (185.8 KB)

Click On Picture

Dual Hydraulic Power Pack- 30 HP

Dual Hydraulic Power Pack- 30 HP
Mfg: Not Specified Model:
Stock No: EKTF9431.a Serial No:
Dual Hydraulic Power Pack- 30 HP. (2) Baldor motors, 30 hp, 1760 rpm, 230/460 V, 74/37 amps, 60 Hz, 3 phase. (2) Hydura piston pumps. Pump #1- Model: PVW 45L SAY CNSN; Pump #2- Model: PVW 45R SAY CNSN. Tank capacity: 150 gallons. Oil glass level indicator. Pressure gauge: 0-2000 psi. Inlet tank: 2 in. threaded female, (2) filters. Outlet tank: 3-1/2 in. threaded female, connection tank/pump: 3 in. pipe, (2) filters inside tank. Overall dimensions: 76 in. L x 60 in. W x 37 in. H.

Click here for more information (259.1 KB)

Click On Picture

Hydraulic Pump Unit- 40 Gallon

Hydraulic Pump Unit- 40 Gallon
Mfg: Not Specified Model:
Stock No: EKTF9593.1 Serial No:
Hydraulic Pump Unit- 40 Gallon. Reliance motor, 10 hp, 1755 rpm, 230/460 V, 22.8/11.9 amps, 60 Hz, 3 phase. Pump. Tank thermometer: 32 °F- 212 °F. Tank inlet/outlet: 1-1/2 in. pipe. Overall dimensions: 39 in. L x 29 in. W x 39 in. H.

Click here for more information (299.6 KB)

Click On Picture

Hydraulic Pump

SOLD Hydraulic Pump
Mfg: Not Specified Model: DUBIO-RSXY-31-CM-11
Stock No: MP-126 Serial No:
Hydraulic pump, Model DUBIO-RSXY-31-CM-11 on mild steel base with 5 hp electric motor, make GE, 1,745 rpm, 230/460 volts, model no. 5K814BL2200.

SOLD

Click On Picture

Hydraulic Power Pack- 25 Gallon

SOLD Hydraulic Power Pack- 25 Gallon
Mfg: Not Specified Model:
Stock No: EKTF9555.a Serial No:
Hydraulic Power Pack- 25 Gallon. Capacity: 5 gpm. Pump with Motor, 5 hp, 1,800 rpm, 60 cycle, 3 phase. Overall dimensions: 35 in. L x 23 in. W x 39 in. H.

SOLD

Click here for more information (283.5 KB)

Click On Picture

Stainless Steel Hydraulic Power Pack

SOLD Stainless Steel Hydraulic Power Pack
Mfg: Vescor Model:
Stock No: DTTC2081. Serial No:
Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Tank- 90 Gallon. Dimensions: 3 ft. L x 1 ft. 8 in. W x 2 ft. 5 in. H. Vescor Hydraulic Pump with Baldor Electric Motor, 15 hp, 1765 rpm, 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. Vickers Relief Valve, S/N: CT 10 B30, pressure range (min/max): 125/1000 psi. Overall dimesions: 4 ft. 4 in. L x 2 ft. 10 in. W x 5 ft. 7-1/2 in. H.

SOLD

Click here for more information (227.2 KB)

Click Here if you don't see what you're looking for in our online catalog.