|
|
Click On Picture
|
APV Crepaco 3-Barrel Ice Cream Freezer – 500 GPH
|
|
Mfg: APV Crepaco
|
Model: 3M-30
|
|
Stock No: MDBC092.7a
|
Serial No: 30-2708
|
|
APV Crepaco 3-Barrel Ice Cream Freezer. Model: 3M-30. Capacity: 500 GPH. Barrel dimensions: 8 in. dia. x 3 ft. L. Refrigerant: ammonia. General electric motor, 20 hp. Westinghouse electric motor, 20 hp. Pacemaker electric motor, 20 hp. (3) Reliance electric motor, 1 hp. Overall dimensions: 8 ft. 5 in. L x 5 ft. 1 in. W x 6 ft. 4 in. H.
|
|
Click here for more information (868.6 KB)
|
|
|
Click On Picture
|
Cherry Burrell 3-Barrel Vogt Freezer
|
|
Mfg: Cherry-Burrell
|
Model: 2D61
|
|
Stock No: HDKF580.34
|
Serial No: 5439
|
|
Cherry Burrell 3-Barrel Vogt Freezer. Model: 2D61. S/N: 5439. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Dasher dimensions: (2) 6 in. dia. x 48 in. L. Inlets: (3) 2 in. dia. S-line (product), (1) 4 in. dia. pipe (media). Outlets: (2) 3/4 in. dia. media discharge pipes, (2) 3/4 in. relief pressure pipes, (2) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 100 in. L x 80 in. W x 91 in. H.
|
|
Click here for more information (424.3 KB)
|
|
|
Click On Picture
|
Cherry Burrell Vogt Freezer
|
|
Mfg: Cherry-Burrell
|
Model: FDM 800
|
|
Stock No: 155.EQNES13550
|
Serial No: 8524
|
|
Cherry Burrell Vogt Freezer. Model: FDM800. S/N: 8524. Features a refrigerant media tube over a nickel-chrome product tube that provides a heat exchange surface, and acts as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Waukesha 22 Positive Displacement Pump, S/N: 15243 SS. Reliance Electric Motor for pump, 3 hp, 1,725 rpm, 230/460 volt, 9/4.5 amps, 60 Hz, 3 ph. Reliance Electric Motor Drive for pump, 5.06 ratio, 350 rpm (final). Reliance Electric Motor for freezer, 30 hp, 1170 rpm, 247.5 rpm (final), 230/460 V, 76/38 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 3 in. dia. Q-line fitting (product). Outlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. I-line fitting (product). Overall dimensions: 9 ft. 10 in. L x 31-1/2 in. W x 91 in. H.
|
|
Click here for more information (461.4 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Vogt Freezer
|
|
Mfg: Cherry-Burrell
|
Model: V303
|
|
Stock No: 200.EQDNES1
|
Serial No: 4935
|
|
Cherry Burrell VOGT Freezer. Model: V303, Serial number: 4935. (3) dispensing barrels: 80 GPH each, 3 in. dia. x 30 in. L. (3) U.S. Motor, 7.5 hp, 1500/1800 rpm, 220/440 V, 22/20-11/10 amps, 60 Hz, 3 phase. (3) Cherry-Burrell Accumulator Tanks, S/N's: CR4923, CR4967, and CR4922, maximum working pressure: 200 psi, maximum working temperature: 400 °F. (2) Positive Displacement Pumps. (2) Variable Speed Motor Drives. Leeson Motor, 1 HP, 1725 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Grove Gear Speed Reducer, 6 ratio, 287.5 rpm (final). Inlets: (3) 1 in. dia. S-line fittings. Outlets: (3) 1-1/2 in. dia. S-line fittings. Overall dimensions: 64 in. L x 64 in. W x 102 in. H. (ACN1450).
|
|
Click here for more information (436.1 KB)
|
|
|
Click On Picture
|
Crepaco Rota-Pro Swept Surface Heat Exchanger
|
|
Mfg: Crepaco
|
Model:
|
|
Stock No: 57
|
Serial No: 4167
|
|
Crepaco Rota-Pro Swept Surface Heat Exchanger. S/N: C-7850 (2HD672). Order No: 39-36378. Dwg. No: 12B-P-385695. Heating surface area: 18 ft. sq. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 71 in. L. Inner cylinder: chrome plated finish over a nickle barrel. (36) Scraper blades: 7-3/4 in. L x 3/4 in.W. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40-20 amps, 60 Hz, 3 phase. Inlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Overall dimensions: 9 ft. 4 in. L x 44 in. W x 72-1/2 in. H.
|
|
Click here for more information (447.6 KB)
|
|
|
Click On Picture
|
Cherry Burrell 3-Barrel Vogt Freezer
|
|
Mfg: Cherry-Burrell
|
Model: V-603
|
|
Stock No: HDCD399.17
|
Serial No: 4914
|
|
Cherry Burrell 3-Barrel Vogt Freezer. Model: V-603. S/N: 4914. Refrigerant: Ammonia. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Tube dimensions: (3) 6 in. dia. x 48 in. L. Inlets: (3) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. media discharge pipe, (3) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 78 in. L x 68 in. W x 91 in. H.
|
|
Click here for more information (322.9 KB)
|
|
|
Click On Picture
|
Cherry-Burrell 2-Barrel Vogt Freezer
|
|
Mfg: Cherry-Burrell
|
Model: V-603
|
|
Stock No: HDRG071.34a
|
Serial No: 4907
|
|
Cherry-Burrell 2-Barrel Vogt Freezer. Model: V-603. S/N: 4907. (2) U.S. Motors, 15 hp, 1500/1800 rpm, 208-220/440 V, 22/44-20/40 amps, 50/60 Hz, 3 phase. Driver pulley: 3 in. Driven pulley: 17 in. Pulley ratio: 0.176. Rotor final speed: 317.6 rpm. (2) Waukesha Positive Displacement Pumps, Model: 22IC2, S/N’s: 310173 02 and 311383 02. (2) Sew-Eurodrive Motors, 3 hp, 226-2257 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 5.64 ratio, 40-400 rpm (final). (2) Cherry-Burrell Accumulator Tanks, S/N’s: CR5247 and CR5248, F.P: 19799, MAWP: 200 psi @ 400°F. (2) TB Wood’s Sons Remote Station Speed Controllers. Inlets: (2) 3/4 in. dia. hot gas feed ports, (2) 1-1/2 in. dia. S-line fittings (pumps), (2) 1-1/2 in. dia. Q-line fittings (barrels). Outlets: (2) 1 in. dia. Q-line fittings (barrels), (1) 1-1/4 in. pressure relief port, (2) 1-1/2 in. dia. S-line fittings (pumps), (1) 2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 6-1/2 in. L x 6 ft. 4 in. W x 9 ft. 1 in. H. (ACN1650).
|
|
Click here for more information (1,453.8 KB)
|
|
|
Click On Picture
|
Flurry Pak System Ice Cream Freezer
|
|
Mfg: Flurry Pak System
|
Model: 2100-12N
|
|
Stock No: HDWD087.1a
|
Serial No: J4084604
|
|
Flurry Pak System Ice Cream Freezer. Model 2100-12N. S/N J4084604. Total Amp 7.5, 115 volt, 60 Hz, 1 phase. Design pressure: low 230 psig/high 400 psig. Refrigerant main R134A/7.5 oz. Inside dimensions 13-1/3 in. L x 12 in. W x 23 in. H. Overall dimensions 18 in. W, 25 in. L, 61 in. H.
|
|
Click here for more information (292.6 KB)
|
|
|
Click On Picture
|
Weldtron Shrink Wrap
|
|
Mfg: Weldtron
|
Model:
|
|
Stock No: 55.D-073.22
|
Serial No:
|
|
Weldtron Shrink Wrap. A.O Smith AC Motor: 1 hp, 3,450 rpm, 115/230 V, 12.2/12.1 amp, 14.2/7.1 sfa, 60/50 Hz. Blower on top 230 V. Conveyor cooling fan: 1/20 hp, 1,150 rpm, 130 V. Conveyor blowers: Model 7221, S/N TE1497B, 1/40 hp, 1,320 rpm, 115 V, 1.32 1.27 amp, 50/60 Hz. D.W.G No. 7221-8001, F.W.O. 20148. 230 V, 60 Hz, 3 phase, FLA 42a, over current protected 60a.
|
|
Click here for more information (313.8 KB)
|
|
|
Click On Picture
|
Lynch Ice Cream Sandwich Machine
|
|
Mfg: Lynch
|
Model: SMW5-10
|
|
Stock No: 195.GR822
|
Serial No:
|
|
Lynch Ice Cream Sandwich Machine. Model SMW5-10. Capacity: 100/minute. 5 in. W product lane. 1-1/4 in. slots on wheel. Punch area: 1-1/2 in. x 5 in. Currently setup to cut: 5-1/2 in. L x 4-3/4 in. W x 1-1/2 in. H. Unit is equipped with forward and reverse controls and a Morse variable frequency drive. Baldor Industrial Motor, 3/4 hp. Overall dimensions 6 ft. 7 in. L x 2 ft. 7 in. W x 5 ft. 3 in. H.
|
|
Click here for more information (327.7 KB)
|
|
|
Click On Picture
|
Great Lakes Corporation Wrapper
|
|
Mfg: Great Lakes
|
Model: 708-27
|
|
Stock No: 120.282
|
Serial No: 708-415
|
|
Great Lakes Corporation Wrapper. Model 708-27. S/N 708-415. 120 V, 60 hz 10 amps, .25 hp. Drawing no. 9547-C. Does up to 20 packages per minute. Include Great Lakes Corp. Heat Tunnel, Belt Stainless Steel 26 in. L, , Heat Tunnel Box dimension 34 in. L, 35 in. W x 21 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase,1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.
|
|
Click here for more information (694.7 KB)
|
|
|
Click On Picture
|
SOLD Damark Shrink Wrapping System
|
|
Mfg: Damark
|
Model: STB 16
|
|
Stock No: 7a.CS310a.a
|
Serial No: 2214
|
|
Damark Shrink Tunnel, Model STB 16, S/N 002214, 16 in. x 7.5 in. opening, 1 / 8 hp, 220 / 110 volts 78 rpm, 54 in. H x 27 in. W x 37 in. L.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Tampco Shrink Wrapper
|
|
Mfg: Tampco
|
Model: AM1
|
|
Stock No: EQDNES13608
|
Serial No: 92001
|
|
Tampco shrink wrapper, Model AM1, S/N 92001, jaw width: 26 in., max jaw clearance: 16 in., capacity speed 7 CPM, W 53 in., H 78 in., D 127 in., voltage 460 volts, frequency 60 hertz Phase 3.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Waukesha Cherry-Burrell Vita-Line
|
|
Mfg: Waukesha Cherry-Burrell
|
Model:
|
|
Stock No: EQDNES13757
|
Serial No:
|
|
This Vitaline is 8 wide, approx. 380 moulds, (no moulds included) and consists of: WCB F-8 demoulding & picking station, running at 24 drops/min (192 pieces/min) Anderson Mdl. 593-8-5A in-line wrapper with paper stand 90 deg transfer conveyor Anderson Cartoner Great Lakes Shrink Wrapper and Heat Tunnel. This line is set up for a standard size bar. Manufacturer: Various, Height: 110 in., Depth: 484 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3 Width: 40 in.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Cherry Burrell Ice Cream Freezer
|
|
Mfg: Cherry-Burrell
|
Model: CB-V303
|
|
Stock No: 200.GO2791.40
|
Serial No:
|
|
Cherry Burrell Ice Cream Freezer, Motor information has 3 motors uniclose. 7-1/2 hp, 3 ph, and 50,60 cycles, frame: 254v, 208/220/440 volt. Amps: 22.3, 23.0, 21.0, 11.5, 10.5 rpm 1,500-1,800. SN-T16. Model 1039-00-166. All three motors have the same S/N and model no. It has 3 accumulators S/N CR7-191, F.P. no. 19968, S/N. CR7-194, S/N CR5868. It has 3 variable speed drivers. 1.2, 1.5 hp, 455/2,275 rpm, 230/460 volt, 4.75/2.32 amp, 60hz, S/N 850039259 all three are the same. 3 pulleys for barrels diameter is 14 in., barrel measurement 332 in. x 9 in. Barrel outlet is 1-1/2 in; it has 3 pumps on bottom with 1-½ in. outlet. It has a control switch panel with top barrel switch, pump switch, on side it has 3 pressure accurate switch, S/N C9612-0.
SOLD
|
|
Click here for more information (244.1 KB)
|
|
|
Click On Picture
|
SOLD Cherry Burrell VOGT Freezer
|
|
Mfg: Cherry-Burrell
|
Model: 3D-122
|
|
Stock No: 200.EQDNES2
|
Serial No: 5789
|
|
Cherry Burrell, Vogt Freezer, Model 3D 122, S/N 5789. (3) Sterling 20 hp motor, S/N 79040746, Model B0206FLF1031, 575 volt, 60 hz, 1,175 rpm, 22.0 amp. 6 in. pulleys on the motor, (3) 21 in. pulleys. (3) accumulator tanks, maximum working pressure is 200 psi, maximum temperature 400 °F. S/N (1) CR19616, (2) CR19604, (3) CR19017, MPO 1979, P.P.No. 8351099. (3) Sterling Speed troll. Barrel dimensions 76 in. L x 16 in. W x 16 in. H. 1-1/2 in. inlet, (2) 3 in. and 3 in. outlets on each barrel. It has an electrical control panel. The electricity requirements are 575 volt, (3) pumps with 2 in. inlet and 1-1/2 in. outlet each. Overall dimensions of VOGT Freezer are 128 in. L x 69 in. W x 88 in. H.
SOLD
|
|
Click here for more information (346.4 KB)
|
|
|
Click On Picture
|
SOLD Crepaco Ice Cream Freezers
|
|
Mfg: Creamery Package
|
Model: 3M-30
|
|
Stock No: 75.486
|
Serial No: 30-2580 and 30-2366
|
|
(2 ) Crepaco 3 barrel ice cream freezers stainless steel, model 3M-30, S/N 30-2580 and 30-2366.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Creamery Package Ice Cream Freezer
|
|
Mfg: Creamery Package
|
Model:
|
|
Stock No: 60.222
|
Serial No: 30-2366
|
|
The Creamery Package 3 barrell Ice Cream freezer S/N 30-2366 with start - stop pump controls.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Creamery Package Ice Cream Freezer
|
|
Mfg: Creamery Package
|
Model: 30-2580
|
|
Stock No: 60.223
|
Serial No:
|
|
The Creamery Package 3 barrell Ice Cream freezer S/N 30-2580 with start - stop pump controls
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Enrober
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: EQDNES32
|
Serial No:
|
|
Enrober, Conveyor Motor 1 hp 208 - 230/460 V, 1,725 rpm, 10 in. W x 72 in. L Conveying Area with Stainless Steel Mesh Belt, 12 Spraying Outlets 3/4 in. Diameter with In-Line Thermometer °F, 2 Manifold Inlets 1-3/4 in. Diameter, 100 psi Gauge, Fan with air intake manual valve 1 hp 208-230/460 V, 1,750 rpm. Overall dimensions 74 in. L x 31 in. W x 90 in. H SOLD
|
|
Click here for more information (407.9 KB)
|
|
|
Click On Picture
|
SOLD Crepaco Ice Cream Freezer
|
|
Mfg: Crepaco
|
Model:
|
|
Stock No: 120.207
|
Serial No: C7850
|
|
Crepaco ice cream freezer, S/N C7850, with 2 barrels that are 10 in. dia. x 68 in. L. (2) 1-1/2 in. Inlets/outlets. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Soft Serve Ice Cream Dispenser Model 204
|
|
Mfg: Polar Express Systems.
|
Model: 204,
|
|
Stock No: HDWD500.
|
Serial No: 227
|
|
Polar Express Systems. Soft Serve Ice Cream Dispenser, Commercial Refrigerator and/ or freezer. Model 204, S/N 0227, 110 V, 8.6 amps, frequency 60 Hz, Refrigerant R12/Amount-8oz, 946 watts, 930 BTU. Inside dimensions: 22-1/2 in. L x 28-1/2 in. W x 52-1/2 in. H. Overall dimensions: 38 in. L x 33 in. W x 69 in. H. SOLD
|
|
Click here for more information (194.7 KB)
|
|
|
Click On Picture
|
SOLD Waukesha Cherry Burrell Glacier 600
|
|
Mfg: Waukesha Cherry-Burrell
|
Model: 600
|
|
Stock No: 650EQDNES13752
|
Serial No:
|
|
Waukesha Cherry Burrell Glacier 600 with Hardening Tunnel, Front End in 1980, (insulated boxes and ammonia coils are not available due to demolition), comes with extruder and chocolate enrober. Total 374 plates, Ammonia Cooled. This unit has a capacity of Running at 150 strokes/min, 4 pcs/plate, Temp at -40C. This line also includes a Cimco V26 Glacier Box Surge Drum, S/N 228960. Manufacturer: APV, Height: 82 in., Depth: 426 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3, width: 218 in. SOLD
|
|
Click here for more information (1,129.4 KB)
|
|
|
|
|