|
|
Click On Picture
|
2001 FMC Frigoscandia Advantec Impingement Freezer/Chiller
|
|
Mfg: Frigoscandia
|
Model: 2M-1800-1
|
|
Stock No: SGMPB057.203a
|
Serial No: 1080018
|
|
2001 FMC Frigoscandia Advantec Impingement Freezer/Chiller. Model 2M-1800-1, S/N 01080018. Rating on hamburger patties: 3,500 lbs/hr based on 1/4 inch thick patties, 1/4 lb each,10 across on belt, belt length 35 ft... 100 seconds dwell time, using 46 tons at -40 °F. Single belt: 49 in. W (1250 mm). This impingement freezer/chiller, is ideal for quick freezing thin products with minimal dehydration, gentle product handling and high product quality. A major food manufacturer paid over $750,000 for this unit in 2001. This major food manufacturer had this at a co-packer that sold to their largest competitor so they removed it. It is as close to new as you can get. Overall dimensions: 53 ft. 8 in. L x 14 ft. W x 12 ft. H. (ACN7500).
|
|
Click here for more information (632.5 KB) Click here for product manual (2,786.2 KB) Click here for a Coil Certificate (159.9 KB) Click here for Additional Drawings (130.2 KB)
|
|
|
Click On Picture
|
1993 IJ White Stainless Steel Spiral Freezer
|
|
Mfg: I.J. White
|
Model:
|
|
Stock No: KBMW156.429a
|
Serial No:
|
|
1993 IJ White Stainless Steel Spiral Freezer. Approx 16-Tier high. 14 ft. Dia. Product clearance 24 in. W x 4- 3/8 in. H. Belt Length: 720 ft. usable, 770 ft. total. Belt is 26 in. W 1" x 1" stainless steel , double-reinforced, metal link belt conveyor. Tier Pitch: 7 1/8". Set up to do 3,000 lbs/hr of various cuts of beef. Refrigerating system coils rated 45 tons. Belt tensioning system, bally modular insulated freezer room. Frick refrigerating system, heat exchange coils in box. Frick Model RNB11-134E Liquid Chiller (S/N: S0564MFMPTUAB3), Caterpillar Model 3306SI, 6-Cylinder, 185 hp Diesel engine, natural gas (S/N: 07404356). Frick Model PRR Refrigerant roof mount recirculation, roof mounted condenser, inclined metal link discharge conveyor. Set up to do 3,000 lbs/hr of various cuts of beef. Refrigerating system coils rated 45 Tons. We will change the gas motor to electric motor at no charge if customer desires. Overall dimensions: 26 ft. 11 in. L x 22 ft. 2-1/2 in. W x 15 ft. H.
|
|
Click here for more information (2,384.7 KB) Click Here to See Frick Compressor with Cat Engine (553.1 KB)
|
|
|
Click On Picture
|
1991 I.J. White Double Spiral Freezer Conveyor
|
|
Mfg: I.J. White
|
Model:
|
|
Stock No: RPCN096.44
|
Serial No:
|
|
1991 I.J. White Double Spiral Freezer Conveyor. 32 in. wide x approx 645 ft. L long belt, approx 3 in.
clearance between tiers, with take-up assembly job #J-90213 I.J. Last use: 3,200 lbs/hr of rolls and
bagels. Product input temperature was 67 degrees F; output temperature was -20 degrees F. White
Lower Spiral Freezer Conveyor, 32 in. wide & approx 450 ft. long delrin type blue plastic belt, with takeup,
and flat belt infeed assembly from entry point of enclosure, 3 in. between belts. Inclined Conveyor
Assembly. Connecting lower & upper spirals with horizontal crossbelt conveyor , aluminum frame, (1) 20
ft. incline 32 in. stainless steel belt, (1) 20 ft. crossover 32 in. stainless steel belt,(1) 18 ft. decline 24 in.
metal belt, (1) 5-1/2 discharge 24 in. metal belt.
|
|
Click here for more information (453.0 KB)
|
|
|
Click On Picture
|
I.J. White Dual Spiral Freezer
|
|
Mfg: I.J. White
|
Model:
|
|
Stock No: MDFP122
|
Serial No:
|
|
I.J. White Dual Spiral Freezer. Complete with Bolted Construction, 26" W Belts, 3-1/4" H, 1,700 ft. L (*NOTE: Spiral with Uninstalled Belt), Est. 14 ft. Dia. Drums, 18-Tier, Aluminum Frame, 90 FPM, 17 min. Dwell Time, 10 hp Drive with Controls including Reliance and Allen Bradley VFD's
|
|
Click here for more information (134.4 KB)
|
|
|
Click On Picture
|
I.J. White Spiral Freezer
|
|
Mfg: I.J. White
|
Model: 26 - A1 – 577
|
|
Stock No: MDFP112
|
Serial No: 5907
|
|
I.J. White Spiral Freezer. Model: 26 - A1 – 577. S/N: 5907. w/ Bolted Construction, Bottom Load "Up Go" Design, 26" W Stainless Steel Belt, 2-1/4" H, 670' L, Est. 12 ft. Dia. Drum, 13-Tier Aluminum Frame, 30 FPM, 21 Min. Dwell Time, 3 hp Drive with Controls
|
|
Click here for more information (87.0 KB)
|
|
|
Click On Picture
|
Freezing Systems Spiro-Freeze Spiral Freezer
|
|
Mfg: Freezing Systems
|
Model:
|
|
Stock No: DMNY001.385
|
Serial No:
|
|
Freezing Systems Spiro-Freeze Spiral Freezer. This freezer will allow user to freeze two separate product streams at the same time. Air inflow is from top down through center and then up through stacked tiers containing product before. (2)Infeed belts begin side by side and stack as they enter the freezer. Last used to freeze 1.8 oz eggplant pieces. Pieces entered at 180 °F with a 22 minute dwell time and exited at 18-20 °F. Capacity: approx. 2600 lbs/hr. Spiral freezer: 1 tower, 2 stacks, 8.5 tiers each. Infeed height: 36 in. each belt. Discharge height: belt #1- 11.3 in.; belt #2- 11.9 in. Tier spacing: 6 in. Product clearance: 3 in. Belt width: 30 in.; usable 28 in. Active belt length: 854 ft.; total belt length 1110 ft. Ram AC variable drive: 7.5 hp. Setup to work with a 400 HP refrigerant compressor which is not included. (6) Fans, air vol. 140,800 cfm, 7.5 hp. 1999 Imeco condenser, evaporator, 1999 Frick separator, receiver, electric control panels. Overall dimensions: 35 ft L x 35 ft W x 15 ft H. Installed in 2000; decommissioned in October 2005. Ran 50 weeks/yr; 45 hrs/week.
|
|
Click here for more information (695.4 KB) Click here for drawings of Concrete floor (524.4 KB) Click here for Kolpak blueprint information (315.4 KB)
|
|
|
Click On Picture
|
Northfield Freezing Systems Spiral Freezer
|
|
Mfg: Northfield Freezing Systems (Now JBT Corporation)
|
Model:
|
|
Stock No: SMBS366.150
|
Serial No:
|
|
Northfield Freezing Systems (Now JBT Corporation) Spiral Freezer. Belt width: 1 ft. 8 in. Maximum aperture/clearance 1 ft. 6 in. W. x 4 in. H. Number of passes: 10. Approximate belt length: 190 ft. (2) Baldor industrial motors: 3 hp, and (2) Sumitomo speed reducers. Conveyor infeed height: 10 ft. 2 in. Outlet feed height: 3 ft. Overall dimensions: 11 ft. 6 in. L x 7 ft. 3 in. W x 11 ft. 5 in. H.
|
|
Click here for more information (929.0 KB)
|
|
|
Click On Picture
|
Northfield Freezing Systems Spiral Freezer
|
|
Mfg: Northfield Freezing Systems (Now JBT Corporation)
|
Model:
|
|
Stock No: SMBS363.80
|
Serial No:
|
|
Northfield Freezing Systems (Now JBT Corporation) Spiral Freezer. Belt width: 2 ft. Maximum aperture/clearance: 1 ft. 5 in. W x 4 in. H. Belt gap: 1-1/2 in. Rod diameter: 1/2 in. Rod pitch: 1 in. Belt thickness: 1/2 in. No of passes: 12. Approx. belt deck length: 228 ft. Baldor electric motor: 3 hp with Sumitomo speed reducer. Lesson electric motor: 2 hp with Sumitomo speed reducer, TB Woods micro inverter. Conveyor infeed height: 9 ft. 5 in. Conveyor exit height: 2 ft. 2 in. Overall dimensions: 9 ft. 5 in. L x 9 ft. 1 in. W x 10 ft. 6 in. H.
|
|
Click here for more information (1,049.8 KB)
|
|
|
Click On Picture
|
Freezer Systems Inc. Spiro-Freeze Spiral Freezer
|
|
Mfg: Freezing Systems Inc.
|
Model: 1210-20-L36
|
|
Stock No: ATGP205.70
|
Serial No: 12-509
|
|
Freezing Systems Inc. Spiro-Freeze Spiral Freezer. Model: 1210-20-L36. S/N: 12-509. Rated at 500 to 1500 pounds per hour based on product and application. Originally used for 1,100 lbs. per hour of tortellini going from 130°F to 35°F using -5 to -7 degree air with a dwell time of 8 minutes. Freeze time for hamburger patties (4.0" dia. x 4.0 oz.) placed 2 wide, side by side, would be approximately 600-650 lbs./hr. with an 18 minute dwell time. This is a 10 tier, counter-clockwise rotating spiral freezer with a 240 ft. (active 202 ft.) x 12 in. wide, chain link belt, and 3 in. of clearance between tiers. Conveyor infeed height: 3 ft. 4 in. Conveyor exit height: 6 ft. 10 in. Conveyor infeed and discharge access-way dimensions: 1 ft. 6 in. L x 10-1/2 in. H. Features a McCormack blast evaporator with 20 sq. ft. of coil surface area rated at 10 tons. Overall dimensions: 13 ft. L x 11 ft. W x 10 ft. H. (ACN1670).
|
|
Click here for more information (1,870.3 KB)
|
|
|
Click On Picture
|
Morris & Associates IQF Freezer
|
|
Mfg: Morris
|
Model: CBF-20T-248-32
|
|
Stock No: 125.489
|
Serial No: 942-573
|
|
Morris & Associates IQF Freezer. Stainless steel. Model: CBF-20T-248-32, S/N: 942-573. Continuous 24 in. stainless steel belt; 8 passes, 3,000 lbs peas/hr. Overall dimensions: 34 ft. L x 7-1/2 ft. W x 9 ft. H.
|
|
Click here for more information (307.1 KB)
|
|
|
Click On Picture
|
Ross BLC-200 IQF Freezer
|
|
Mfg: Ross
|
Model: BLC-200
|
|
Stock No: 785.QQ2a
|
Serial No:
|
|
Ross BLC-200 IMPINGEMENT IQF Freezer--Two modules-- 3 PASS, Cascade Configuration-28in wide conveyors--Fabrication 1990--- with stainless steel conveyors and frame; panels are stainless outside/fiberglass inside--polyurethane foamed-in-place insulation. Capacity 600 up to 1200 Pounds hamburger patties each hour (in at +45ºF out at +0ºF core temperature in five to seven minutes) --includes Control Panel with variable speed drives for both fan motors and two VSD's for conveyors [one for top conveyor; second VSD for bottom two conveyors]. Each module contains a 15 ton evaporator coil w/ 15 hp fan motor. Total of 30 T.R.
|
|
Click here for more information (317.9 KB)
|
|
|
Click On Picture
|
1992 Freezing Systems Inc. Spiral Freezer
|
|
Mfg: Freezing Systems Inc.
|
Model: 1618-(2)47-L18D
|
|
Stock No: pCFPH476.113a
|
Serial No:
|
|
1992 Freezing Systems Inc. Spiral Freezer. Model: 1618-(2)47-L18D. Spiral conveyor diameter: 8 ft. 7 in. Stainless Steel Honeycomb Flat Wire Conveyor, belt width: 16 in. with approximately 18 tiers. Gap between links (min/max): 1/2 in. & 1 in., thickness of flat wire: 0.06 in., distance between guides: 2-3/4 in., distance between rods: 1.122 in., rod diameter: 0.20 in. Container dimensions: 2-5/8 in. L x 2-5/8 in. W x 2-1/4 in. H. U.S. Electric Motor, 10 hp, 1755 rpm, 230/460 V, 27.2/33.4 amps, 60 Hz, 3 phase. 1992 Rex Planet Gear Speed Reducer, Model: VCIA0444-15497, S/N: 15497-1A, ratio: 69.63, rpm in: 1750, rpm out: 25, torque: 20,000 in-lb. Hub City Drive, Model: 66, style: 928, ratio: 1. Centric Clutch, S/N: 204337. Internal Century System Control Panel, S/N: J02-92102-11. Power supply: 460 V, 30 amps, 60 Hz, 3 phase. Conveyor infeed height: 2 ft. 2 in. Conveyor exit height: 11 ft. 2 in. Overall dimensions: 11 ft. 1/2 in. L x 9 ft. 6 in. W x 12 ft. H. 1992 McCormack Evaporative Condenser. Model: 47 Spiral Evaporator. S/N's: 9262E-1, 9262E-2. Combined coil capacity: 62.0 TR at 10 degree TD. Refrigeration type: R-717 (ammonia). (576) 15/16 in. dia. x 10 ft. 10 in. L tubes. Approx. coil volume: 220 gal. (2) fins per in. Power supply: 460 volts, 60 Hz, 3 phase. Design pressure: 150 psi. Test pressure: 400 psig. (4) 42 in. dia. fans, 7.5 hp, 2 amps. Inlets: (2) 5 in. dia. ammonia infeed flanged ports, (1) 2-1/2 in. dia. liquid infeed port. Outlets: (2) 4 in. dia. ammonia discharge flanged ports, (1) 6 in. dia. discharge port. Overall dimensions: 13 ft. 8 in. L x 10 ft. W x 11 ft. 8 in. H. 1992 Morfab Company Ammonia Surge Drum- 700 Gallon. S/N: 4737. Nat'l Bd: 3737. Inside straight-wall dimensions: 3 ft. 6 in. dia. x 9 ft. 11 in. L. Hansen Technologies Float, S/N: PK32B, Cat. No: ER.04N, Size: 3 ft. 4 in. probe. Inlets: (1) 1-1/2 in. dia. liquid feed port, (1) 6 in. dia. compressor suction port, (1) 8 in. dia. liquid suction flanged port, (1) 8 in. dia. liquid suction port. Outlet: (1) 5 in. dia. liquid-out port, (1) 1/2 in. dia. FNPT fitting. This was last used for cooling small pudding containers. Overall dimensions: 10 ft. 11 in. L x 7 ft. 1-1/2 in. W x 5 ft. 8 in. H.
|
|
Click here for more information (2,816.8 KB) Click here for Drawings (99.7 KB)
|
|
|
Click On Picture
|
New Un-used APV Crepaco Amerio Manual Contact Plate Freezer
|
|
Mfg: APV Crepaco
|
Model: 12
|
|
Stock No: DWKN207.60
|
Serial No: G-6368
|
|
New Un-Used APV Crepaco Amerio Manual Contact Plate Freezer. Model: 12. Refrigerant: R-22. Number of plates: 7. Number of stations: 6. Plate material: extended aluminum. Approximate capacity rating on hamburger patties: 215 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40°F to a core temperature of 0°F, where plate temperature is -45°F and approximately 3 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0°F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Applications include meats, vegetables, ice creams, bakery products and packaged entrees. Plate dimensions: 3 ft. 9 in. L x 2 ft. W. Plate thickness: 1 in. Maximum aperture between plates: 4-1/2 in., minimum aperture between plates: 1 in. Included are a Dunham-Bush reciprocating compressor, a suction accumulator tank (2.5 Gallon) and a self-contained hydraulic system with hydraulic cylinder and manual operating valve. Overall dimensions: 5 ft. 2 in. L x 3 ft. 8 in. W x 9 ft. H.(ACN254).
|
|
Click here for more information (636.6 KB) Click here for additional information (739.0 KB)
|
|
|
Click On Picture
|
APV Crepaco Amerio Manual Contact Plate Freezer
|
|
Mfg: APV Crepaco
|
Model: 15-A
|
|
Stock No: EELD809.13
|
Serial No: C-0947
|
|
APV Crepaco Amerio Manual Contact Plate Freezer. Model: 15-A. S/N: C-0947. Refrigerant: recirculated ammonia (R-717). Number of plates: 17. Plate material: aluminum.
Approximate capacity rating on hamburger patties: 1419 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40°F to a core temperature of 0°F, where plate temperature is -45°F and approximately 18 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0°F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Applications include meats, vegetables, ice creams, bakery products and packaged entrees. Plate dimensions: 5 ft. 1 in. L x 3 ft. 8 in. W. Plate thickness: 1 in. Includes (25) 1 ft. 8-3/4 in. L x 11-3/4 in. W x 2-1/4 in. H. product trays. Overall dimensions: 8 ft. 8 in. L x 6 ft. 3 in. W x 8 ft. 11 in. H.(ACN594).
|
|
Click here for additional information (671.6 KB) Click here for more information (392.6 KB)
|
|
|
Click On Picture
|
SOLD IQF Freezer Fan Wheels
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 7a-SC-7571
|
Serial No:
|
|
9 inch x 23 inch diameter aluminum centrifugal fan wheels for IQF freezer.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD AFPE IQF tunnel freezer
|
|
Mfg: AFPE
|
Model: 6.8-5-100-DW
|
|
Stock No: cSC001
|
Serial No:
|
|
AFPE IQF tunnel freezer, 1998, Model 6.8-5-100-DW, last used to freeze 7,800 lbs/hr lima beans. Freezer belt is stainless steel fine woven wire mesh, drops product about 6 in. to second belt about halfway through tunnel. Belt is 58 in. wide (useable) x 25 ft. total length. High velocity air blows up through belt, circulates through product and then passes through frost belt before going through aluminum coils. Two coils, 8 ft. long & 15 ft. long, base load of 40 tons, total duty load 155 tons, -30 °F. Refrigerant R-22 supplied by plant. Easily converted to ammonia. Overall dimensions 25 ft. L x 16 ft. W x 15 ft. H.
SOLD
|
|
Click here for more information (543.5 KB)
|
|
|
Click On Picture
|
SOLD Frick IQF Freezer
|
|
Mfg: Frick
|
Model: FP-35
|
|
Stock No: 300.1074
|
Serial No:
|
|
Frick IQF Freezer Model FP-35 Last used running 8,000 lbs / hr of peas. It has a single pass 48 in. wide stainless steel mesh belt and 35 ft. freezing chamber with (7) 15 hp fans. Overall dimensions are 50 ft. 8 in. L x 12 ft. 6 in. H x 10 ft. 10 in. W. Galvanized frame and interior, stainless steel exterior, and stainless steel product contact surfaces. Ammonia coils are spiral wound galvanized with water defrost sprays. I can paint the inside galvanized interior with food grade epoxy paint prior to loading.
SOLD
|
|
Click here for more information (125.9 KB)
|
|
|
Click On Picture
|
SOLD Elliot Manufacturing Pasteurizer/Cooler SOLD
|
|
Mfg: Elliot
|
Model: 8X40
|
|
Stock No: BFLV288b.46
|
Serial No: 20670
|
|
Elliot Pasteurizer/Cooler. Model: 8X40. S/N: 20670. Stainless steel. Belt width: 96 in. Maximum aperture/clearance above belt: 93 in. W x 10 in. H. Overhead sprayers, fed by multiple distribution manifolds, pasteurize/cool product. System is equipped with (3) 12 in. L x 12 in. W x 24 in. H side-mounted waste tanks. Infeed/exit height: 38 in. Inlets: (1) 3 in. dia. S-line fitting (cold/hot process), (1) 3 in. dia. bevel fitting (CIP), (2) 13 in. L x 10 in. W infeed ducts. Outlets: (1) 3 in. dia. threaded fitting (waste), (1) 20 in. dia. vent, (2) 29 in. dia. vents. Overall dimensions: 53 ft. 4 in. L x 10 ft. W x 84 in. H.
SOLD
|
|
Click here for more information (500.8 KB)
|
|
|
Click On Picture
|
SOLD 1986 Ammonia Blast Freezer Coils
|
|
Mfg: Not Specified
|
Model: FFN137-0312-AA-4159-717R
|
|
Stock No: cSC2052b.
|
Serial No:
|
|
1986 Ammonia Blast Freezer Coils. Model FFN137-0312-AA-4159-717R and L. Aluminum coil rated for 80 tons @ 10.5 deg. FTD. Hot gas defrost. Unit is 20 ft. long x 7 ft. wide x 16 ft. high. (4) - 15 hp fans with air turning vanes on top. SOLD
|
|
Click here for more information (190.3 KB)
|
|
|
Click On Picture
|
SOLD DMP/Stainless Fabrication Inc. Roaster-Chiller Tank
|
|
Mfg: DMP/Stainless Fabrication Inc.
|
Model:
|
|
Stock No: DPFI763.19a
|
Serial No:
|
|
DMP/Stainless Fabrication Inc. Roaster-Chiller Tank. Minimum capacity: 2,261.9 cu. ft. Maximum capacity: 3,378.9 cu. ft. Double wall stainless steel sectional tank with a 2.5 in. W hollow. System uses (4) 20 ft. L x 9 in. W bottom scrape agitators. Windmill-style unloader with (4) 28 in. L x 18 in. W scrapers. Unit features dual 80 ft. L x 12 in. W x 9 in. H channels. (4) Baldor Industrial Motors, 2 hp, 1740 rpm, 230/460 V, 5.6/2.8 amps, 60 Hz, 3 phase. (4) Boston Motor Drives, no nameplate information. Inlets: (24) 1 in. diameter NPT (male-jacket), (1) 30 in. W x 12 in. H. Infeed hopper. Outlets: (16) 1 in. dia. jacket ports, (1) 4 in. diameter NPT (female-tank). Overall dimensions are 90 ft. L x 97 in. W x 90 in. H. SOLD
|
|
Click here for more information (315.7 KB)
|
|
|
Click On Picture
|
SOLD Martin/Baron CO2 Stainless Steel Tunnel
|
|
Mfg: Martin/Baron
|
Model: MBI 1-38-0028-01
|
|
Stock No: tFEC04.
|
Serial No: J990202
|
|
Martin/Baron CO2 Stainless Steel Tunnel. Model MBI 1-38-0028-01. S/N: J990202. 304 stainless steel tunnel is composed of two sections and features a 1 in. chain link belt made of 304 stainless steel. Maximum product clearance/aperture above belt: 40 in. W x 5-1/2 in. H. Tunnel has (9) 19-1/2 in. dia. fans. Electrical requirements: 460 V, 40 amps, 60 Hz, 3-phase. (10) 1 hp Baldor motors, 1,725 rpm, 208-230/460, 3.5-3.2/1.6 amps, 60 Hz. Overall dimensions: 372 in. L x 56 in. W x 50-1/2 in. H. SOLD
|
|
Click here for more information (336.0 KB)
|
|
|
Click On Picture
|
SOLD APV Amerio 35 Plate Freezer
|
|
Mfg: APV
|
Model: Amerio 35
|
|
Stock No: 1100.QQ1aa
|
Serial No:
|
|
APV AMERIO automatic contact plate freezer MODEL 35 oversized. (previously used by MeadowGold Dairy) with 14 stations/15 aluminum plates --96-1/4" gross wide (92" net freezing surface) x 144" long with stainless steel reinforced ammonia hoses (1" suction & ½" liquid) + four extra sets of hoses & hose manifolds & all fittings for connections in/out of plates and connections to suction and discharge manifolds, complete frame, catch arms, hydraulic cylinders with yokes, loader/unloader push arm assembly, hydraulic power unit assembly, stainless steel push button relay control panel, and liquid & suction vertical headers. Unit complete with stainless steel enclosure, microswitches and controls on the frame; front and discharge conveyors; and stainless steel steps/platforms front & back. The base has been cut in half to make this a legal wide load -cut so it can be welded back together when installed. And two HANSEN 5hp hermetic ammonia pumps w/ control valves. Maximum width is 8 ft. 8 in. wide (one piece) and maximum height is 9 ft. 6 in. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Union Carbide CO2 Tunnel
|
|
Mfg: Union Carbide
|
Model: CFF-4835
|
|
Stock No: BAOT057.34
|
Serial No: 218
|
|
Union Carbide CO2 Tunnel. Model: CFF-4835. S/N: 218. Stainless steel. (15) Reliance Electric Motors, � hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. CO2 injection system. Pipe dia.: 1 in. with 5-1/2 in. of insulation. Stainless steel belt dimensions: 25 ft. 41 in. L x 48 in. W. Clearance inlet: 48 in. W x 4 in. H. Distance from fan to belt: 7-1/2 in. H. (4) doors. Control panel with (2) temperature gauges from -100�F to 100�F. Switches: circulation fan, zone, Hand/Auto, exhaust fans, zone 2, Hand/Auto. Switch for stop emergency. Overall dimensions: 33 ft. 16 in. L x 65 in. W x 90 in. H. SOLD
|
|
Click here for more information (451.4 KB)
|
|
|
Click On Picture
|
SOLD Freon Low-Temp Refrigeration Package
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: RPCN096b.44
|
Serial No:
|
|
Freon Low-Temp Refrigeration Package for an 1991 I.J. White 10 Tier Upper Spiral Freezer Conveyor that was running 3,200 lbs/hr of bagels and rolls from 67F down to -20F. Package Consists of a Mycom rotary screw refrigeration compressor with controls model 160-MUDHX, s/n1632244, 1632018. FES 100-hp rotary screw refrigeration compressor, model 120E-HF, s/n 1632244, with controls (1990). Howe ammonia recirculation assembly, with stainless steel recovery tank, with (3) associated pumps, 84" H x 36" w x 34" D and galvanized tank with (3) pumps. (3) Evapco Condensors Model LSCA-120. SOLD
|
|
Click here for more information (469.8 KB)
|
|
|
Click On Picture
|
SOLD Refrigeration Engineering Corporation Cascade IQF Freezer
|
|
Mfg: Refrigeration Engineering Corporation (RECO)
|
Model: 60
|
|
Stock No: cSC801.
|
Serial No:
|
|
Refrigeration Engineering Corporation (RECO) Cascade IQF Freezer. Model 60. Average capacity: 5000 lbs./hr. Material of construction: 304 stainless steel parts include: mesh belt and side chains, inner “skin” and outer surface cladded panels over plywood. (4) freezer fans, 15 hp required for each. (2) belt drives. (5) hydraulic power motors. Reco’s patented Cascade type of IQF freezer fluidizes, agitates and uniformly glazes product in coordination with high velocity, low temperature air directed from beneath its conveyor belt. Product loading and belt devices may include: a dewatering shaker and shaker spreader for wet vegetables, a product feeder metering device, belt washer dryer and heater, and a refrigeration evaporator(aluminum plate finned coil heat exchanger). Finally, the electrical control panel is complete, waterproof and includes all necessary components for operation. Mounting options include two areas on the machine or in a remote location. Typical applications include: vegetables and fruits with maximum cut sizes of 1-1/2 in. Overall dimensions: 33 ft. L x 11 ft. 6 in. W x 12 ft. H. SOLD
|
|
Click here for more information (124.8 KB) Click here for Additional Information (136.2 KB)
|
|
|
|
|