|
|
Click On Picture
|
Gaulin Homogenizer Painted Frame
|
|
Mfg: Gaulin
|
Model: HL250/50-250
|
|
Stock No: 145.GR139b
|
Serial No: 71L30765
|
|
Gaulin Laboratory Homogenizer. Maximum capacity: 70 gph. Model: HL250/50-250. S/N 71L30765. 2-stage manual valve assembly. 5/8 in. dia. plungers. 3,000 psi. Tapered seat poppet valve cylinders. Overall dimensions: 48 in. L x 31 in. W x 42 in. H.
|
|
Click here for more information (291.1 KB)
|
|
|
Click On Picture
|
SOLD Five Star Technologies Laboratory Homogenizer
|
|
Mfg: Five Star Technologies
|
Model: CP300-PN25
|
|
Stock No: DPPL001c.
|
Serial No: 800022
|
|
Five Star Technologies Laboratory Homogenizer. Model: CP300-PN25. S/N: 000800022. Maximum pressure: 25,000 psi (with intermittent duty above 30,000 psi). SC Air Driven Liquid Pump, Model: 10-60ERS201, S/N: 0500226, 330 ratio, 70/295 rpm (final). Maximum capacity @ 22,300 psig: 0.0264 gpm. S/N: 000800022. Overall dimensions: 29 in. L x 21 in. W x 25 in. H.
SOLD
|
|
Click here for more information (189.7 KB)
|
|
|
Click On Picture
|
SOLD Five Star Technologies Homogenizer.
|
|
Mfg: Five Star Technologies
|
Model: CP500-TR30
|
|
Stock No: DPPL035b.32a
|
Serial No: 700012
|
|
Five Star Technologies Homogenizer.. Model CP500-TR30. S/N 700012. Babco explosion proof controls, stainless steel cabinet, 460/3/60.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD APV Gaulin 15MR Laboratory Homogenizer
|
|
Mfg: APV Gaulin
|
Model: 15 15MR-8TBA
|
|
Stock No: DPPL032c.15
|
Serial No: 78911183
|
|
APV Gaulin 15MR Laboratory Homogenizer. Model: 15 15MR-8TBA. S/N: 78911183. 2-stage manual valve assembly. Tapered seat ball valve cylinders. Design pressure, continuous: 8,000 psi. Design pressure, intermittent (20 min. maximum): 10,000 psi. Maximum capacity: 15 gph. Overall dimensions: 35 in. L x 35 in. W x 18 in. H.
SOLD
|
|
Click here for more information (215.7 KB)
|
|
|
Click On Picture
|
SOLD 1995 Niro Soavi High Pressure Homogenizer
|
|
Mfg: Niro Soavi
|
Model: PANDA
|
|
Stock No: DBBP3650.8
|
Serial No: 3007
|
|
1995 Niro Soavi High Pressure Homogenizer. Model: PANDA. S/N: 3007. Maximum working pressure: 21755 psi (150 MPa). Standard flow rate: 2.6 gal/hr (10 l/hr). The unit operates at temperatures up to 194 °F. Feed Tank- 0.5 gal. The Panda is a high-pressure homogenizationunit designed for laboratory and small-scale production in the pharmaceutical and biotechnological industries. Tri-clamp inlet/outlet connections. ABB motor, 1.74 hp (1.3 kw), 850 rpm, 220/380 V, 7.9/4.5 amps, 60 Hz. Pulley ratio: 5 to 1, final rpm: 170. Outlet: (1) 3/4 in. 'S' line fitting. Overall dimensions: 32 in. L x 17 in. W x 19 in. H.
SOLD
|
|
Click here for more information (425.7 KB)
|
|
|
Click On Picture
|
SOLD 1998 APV Rannie High Pressure Laboratory Homogenizer
|
|
Mfg: APV Rannie
|
Model: 8.30H
|
|
Stock No: DBBP3517.8
|
Serial No: 9.98.141
|
|
1998 APV Rannie High Pressure Laboratory Homogenizer. Model: 8.30H. Single stage manual valve assembly. Working pressure: 14,500 psi. Capacity: 0.05 gpm. Minimum test sample is approximately 120 mL. System requirements: 1.0/1.2 hp, 1375/1650 rpm, 572.9/687.5 rpm (final), 220 V, 3.5 amps, 50/60 Hz, 3 phase. Ratio: 24. Inlets: (1) 3/8 in. dia. stainless steel fitting. Outlets: (1) 1/4 in. dia. pipe. Overall dimensions: 24 in. L x 20-1/2 in. W x 11 in. H. S/N: 9.98.141. SOLD
|
|
Click here for more information (568.3 KB)
|
|
|
Click On Picture
|
SOLD Ross Inline Rotor-Stator Laboratory Mixer
|
|
Mfg: Ross
|
Model: ME400L
|
|
Stock No: SPPP720.3a
|
Serial No: 53503
|
|
Ross Inline Rotor-Stator Laboratory Mixer. Model: ME400L. S/N: 53503. Single stage. 316 stainless steel wetted parts. Infeed Tank- 3 gallons. Capacity: 10 gpm. The rotor-stator combination provides high shear and excellent flow rates. Best suited for emulsions and medium viscosity mixing. Inlets: (1) 3/4 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female). Reliance Electric Motor, 1/2 hp, 3450 rpm, 115/230 V, 6.8/3.4 amps, 60 Hz, single phase. Overall dimensions: 18 in. L x 17 in. W x 18 in. H. SOLD
|
|
Click here for more information (298.3 KB)
|
|
|
Click On Picture
|
SOLD Gaulin 15M Lab Homogenizer
|
|
Mfg: Gaulin
|
Model: 15M 8TA
|
|
Stock No: DBGV505.7a
|
Serial No: 6787572
|
|
Gaulin Lab Homogenizer. Model 15M 8TA. Approximate capacity 15 gph, 2-stage manual valves, Plunger diameter: 5/8 in. Ball valve. Operating pressure 8,000 psi with intermittent 10,000 psi. General electric motor, 3 hp. Inlets: (1) 6” open top, reduces to 1 in. Outlets: (2) ½ in. pipe. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8-1/2 in. W x 4 ft. 1-3/4 in. H. SOLD
|
|
Click here for more information (317.3 KB)
|
|
|
|
|