|
|
Click On Picture
|
Safeline Power Phase Plus Metal Detector
|
|
Mfg: Safeline
|
Model: PPH/20X12/SS/25-100/HD/RC
|
|
Stock No: RBFM1021.90
|
Serial No: 33976
|
|
1999 Safeline Power Phase Plus Metal Detector. Model: PPH/20X12/SS/25-100/HD/RC. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.5 mm non-ferrous metals, and 5.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Sensitivity ratings at 100 KHz are listed as : 2.2 mm ferrous, 2.7 mm non-ferrous, and 3.2 mm stainless steel. Sensitivity ratings at 25 KHz are listed as: 3.0mm ferrous, 3.5 mm non-ferrous and 5.8 mm stainless steel. Temperature ranges of operation: 14°F minimum to 110°F maximum. Maximum aperture/clearance: 1 ft. 10 in. L x 1 ft. H. Infeed/exit height: 3 ft. Overall dimensions: 5 ft. 1 in. L x 3 ft. 3 in. W x 4 ft. 5 in. H. (ACN216a).
|
|
Click here for additional information (53.0 KB) Click here for more information (370.0 KB)
|
|
|
Click On Picture
|
1996 Safeline Metal Detector
|
|
Mfg: Safeline
|
Model: STD20X08/SS/100/HD
|
|
Stock No: RBFM257.100
|
Serial No: 21692
|
|
1996 Safeline Metal Detector. Model: STD20X08/SS/100/HD. Maximum aperture/clearance: 1 ft. 7-1/4 in. W x 6-5/8 in. H. Infeed/exit height: 3 ft. 2 in. Sensitivity: 2.5 mm Fe, 3.5 mm non-Fe, 5 mm stainless steel. Features automatic balancing and selectable, high and low product speeds. Conveyor dimensions: 7 ft. 1 in. L x 19 in. W, with automatic reject system and (2) reject bins. Baldor motor, 1/2 hp., Tigear gear reducer, ratio: 40:1, final rpm: 43. Power supply: 120 V. Overall dimensions: 7 ft. 3 in. L x 6 ft. W x 4 ft. 5 in. H.(ACN180).
|
|
Click here for additional information (19.0 KB) Click here for more information (748.7 KB)
|
|
|
Click On Picture
|
1997 / 2007 Loma - Cintex Metal Detector System
|
|
Mfg: Loma Cintex
|
Model: IQ2 UPGRADE
|
|
Stock No: MDBC108.35
|
Serial No: MH36900
|
|
1997 / 2007 Loma - Cintex Metal Detector System. A 1997 conveyor and detector with a model IQ2 control box upgraded in 2007. S/N: MH36900. Aperture/clearance: 10-1/2 in. W x 5-7/8 in. H. Conveyor belt dimensions: 10-3/4 in W x 7 ft. 1 in. L. Infeed/exit height: 3 ft. 7 in. Speed range: 25 to 75 ft. /min. Sensitivity tested and rated at: 3.0 mm ferrous, 2.5 mm non-ferrous, and 4.5 mm 316 stainless steel. Materials of construction: 304 stainless steel, wash down grade unit. Rejection options include: alarm horn and stop on detection. Temperature range: 14ºF (-10ºC) to 104ºF (40ºC). Dayton motor, 1/2 hp. Overall dimensions: 7 ft. 1 in. L x 2 ft. 3 in. W x 4 ft. 9 in. H.(ACN175).
|
|
Click here for more information (336.9 KB) Click here for additional information (2,002.9 KB)
|
|
|
Click On Picture
|
Cintex Metal Detector
|
|
Mfg: Cintex
|
Model:
|
|
Stock No: DNBA303
|
Serial No:
|
|
Cintex Metal Detector. Aperture/clearance: 1 ft. 1-3/4 in. W x 9 in. H. Conveyor belt dimensions: 1 ft. 2 in. W x 7 ft. 2 in. L. Infeed/exit height: 43 in. Sensitivity tested with test strips to 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 7 ft. 3-1/2 in. L x 3 ft. W x 4 ft. 9 in. H.
|
|
Click here for more information (298.2 KB)
|
|
|
Click On Picture
|
Safeline Metal Detector and Hi-Speed® Weight Checker
|
|
Mfg: Safeline / Metler Toledo
|
Model:
|
|
Stock No: DNBA210
|
Serial No: 41257
|
|
Safeline Metal Detector and Hi-Speed® Weight Checker. Maximum aperture/clearance: 1 ft. 5-1/2 in. W x 5-1/4 in. H. Infeed/exit height: 2 ft. 7 in. Rated for detecting: 1.8mm Fe, 2 mm non-Fe and 2.7 mm stainless steel. Conveyor belt dimensions: 7 ft. L x 1 ft. 4-3/4 in. W., rated at 140 ft./min. Pneumatic reject mechanism dimensions: 2 ft. L x 3-1/2 in. W. This system combines a Safeline metal detector with a Hi-Speed® weight checker designed to perform metal detection and weight inspection of products in a package line. Overall dimensions: 7 ft. L x 3 ft. 3 in. W x 5 ft. 2 in. H.
|
|
Click here for more information (118.6 KB)
|
|
|
Click On Picture
|
Goring Kerr Tek 21 Metal Detector
|
|
Mfg: Goring Kerr
|
Model: Tek 21
|
|
Stock No: DNBA300
|
Serial No: 44188
|
|
Goring Kerr Metal Detector. Model: Tek 21. S/N: 44188. Model (conveyor): 84AL141NTRR. S/N (conveyor): 2880/2041. Belt type: Intralox 700-Series. Belt width: 9-1/2 in. Maximum aperture/clearance above belt: 1 ft. 4 in. W x 9-1/2 in. H. Sensitivity tested with test strips as 2.5 mm ferrous metals, 2.5 mm non-ferrous metals, 2.5 non-magnetic stainless steel. Actual numbers vary depending on local site conditions,product tested and other factors. Power supply: 110 V. Leeson Electric Motor, 1/3 hp, 1725 pm, 208-230 V/460 V, 1.3/1.7 amps, 3 phase. Boston Gear Speed Reducer, ratio: 30, rpm out: 57.5 (final), torque: 340 lb-in. Conveyor infeed/exit height: 1 ft. 11 in. Overall dimensions: 8 ft. 4 in. L x 3 ft. 4 in. W x 3 ft. 3 in. H.
|
|
Click here for more information (306.0 KB)
|
|
|
Click On Picture
|
Cintex Metal Detector
|
|
Mfg: Cintex
|
Model: Auto II
|
|
Stock No: SFEC236.48a
|
Serial No: 31397 26 6
|
|
Cintex Metal Detector. Model: Auto II. S/N: 31397 26 6. Sensitivity tested with test strips as 3.5 mm ferrous metals, 4.0 non-ferrous metals, and 4.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Tomar Microstrobe Light. Model: 495S-120. Power supply: 120 VAC, 50/60 Hz. Cintex Conveyor system. Model: CS2096. S/N: 52352. Conveyor belt dimensions: 23-1/2 in. W x 7 ft. 6 in. L. Aperture/clearance: 23-1/2 in. x 5 in. H. Baldor Washdown Motor, 3/4 hp, 1725 rpm, 115/230 V, 11/5.5 amps, 60 Hz, single phase. Infeed/exit height: 32 in. Overall dimensions: 8 ft. 4 in. L x 4 ft. 9 in. W x 4 ft. 2 in. H.
|
|
Click here for more information (324.2 KB) Click here for Manual (303.8 KB)
|
|
|
Click On Picture
|
Loma Cintex Auto II Metal Detector with Conveyor
|
|
Mfg: Loma Cintex
|
Model: Auto II
|
|
Stock No: DNBA006
|
Serial No: 8918
|
|
Loma Cintex Auto II Metal Detector with Conveyor. Model: Auto II. Model (conveyor): CS2072. Belt width: 1 ft. 10 in. W. Maximum aperture/clearance above belt: 1 ft. 10 in. W x 3-3/8 in. H. Conveyor infeed/exit height: 3 ft. 3 in. Features a reject mechanism, dimensions: 1 ft. 6 in. W x 6-1/2 in. H. Sensitivity capacities: 1.5 mm ferrous, 1.5 mm non ferrous, 2.0 mm 316 stainless steel. Power supply: 110 V. Baldor industrial motor, 1/5 hp. Speed reducer. Overall dimensions: 8 ft. 2 in. L x 3 ft. 10 in. W x 3 ft. 11 in. H.
|
|
Click here for more information (243.7 KB)
|
|
|
Click On Picture
|
1997 Graseby Goring Kerr Metal Detector
|
|
Mfg: Goring Kerr
|
Model: DSP2
|
|
Stock No: EECA004.
|
Serial No: 22170
|
|
1997 Graseby Goring Kerr Metal Detector. Model: DSP2. S/N: 22170. The maximum aperture above the belt if a belt is installed will be of 9-3/4 in. W x 6-3/4 in. H. Currently it is @ 10 in. W x 7 in. H. Sensitivity:1.0-1.5 mm ferrous metals, 1.0-1.5 mm non-ferrous metals and 1.5-2.0 mm non-magnetic stainless steels. DSP2 Metal Detector offers the most sensitive solution to meet your legal obligations and protect your brands. The design incorporates the hygienic needs of the food industry and the requirements for extreme reliability. Features include a digital display with touchpad controls and stainless steel frame. Conveyor infeed/exit height: 36 in. Overall dimensions: 31 in. L x 28 in. W x 56 in. H.
|
|
Click here for more information (207.5 KB)
|
|
|
Click On Picture
|
Safeline Metal Detector
|
|
Mfg: Safeline
|
Model: PPH/5x6/100-300/SS/H20/V3/OVSQ
|
|
Stock No: WADS707.
|
Serial No: 28772
|
|
Safeline Metal Detector. Model: PPH/5x6/100-300/SS/H20/V3/OVSQ. S/N: 28772. Reference No. 12626-03. M/C: 333. Module Hardware Version: V3c. Firmware Version: XT1-02. Aperture/clearance: 5-1/2 in. x 5-1/2 in. Conveyor belt dimensions: 13 ft. 6 in. L x 3 in. W. Infeed/exit height: 46-1/2 in. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2 amps, 60 Hz, 3 phase. Overall dimensions: 13 ft. 6 in. L x 2 ft. 3 in. W x 4 ft. 11 in. H.
|
|
Click here for more information (419.9 KB)
|
|
|
Click On Picture
|
Safeline Metal Detector
|
|
Mfg: Safeline
|
Model:
|
|
Stock No: WADS706.
|
Serial No:
|
|
Safeline Metal Detector. Module S/N: 59331. Hardware Version: V3c. Firmware Version: XT1-02. Aperture/clearance: 6 in. x 4-1/2 in. Conveyor belt dimensions: 6 ft. 2 in. L x 4 in. W. Infeed/exit height: 3 ft. / 2 ft.10 in. Overall dimensions: 8 ft. 3 in. L x 2 ft. 4 in. W. x 3 ft. 9 in. H.
|
|
Click here for more information (320.0 KB)
|
|
|
Click On Picture
|
Metramatic Metal Detector
|
|
Mfg: Metramatic
|
Model: MMD14-4
|
|
Stock No: SSPN212.3
|
Serial No: 59483 E
|
|
Metramatic Metal Detector. Model: MMD14-4. S/N: 59483 E. Metal detection surface: 15 in. L x 11-1/2 in. H. Maximum product aperture: 3-3/4 in. W x 11-1/4 in. H. Sensitivity tested with test strips as: 2.5 mm ferrous, 2.5 mm non-ferrous, and 4.0 mm non-magnetic stainless steel. Electrical requirements: 115 V, 1 phase, 60 Hz. Baldor motor: 1/4 hp, 1725 rpm, 115-208/230 V, 5/2.6-2.5 amps, 60 Hz, 1 phase. Perfection gear motor, maximum horse power: 0.88, ratio: 10-1, final rpm: 172.5. Control box, DC microamperes gauge: 0-200. Manual controller for sensitivity: 0-10; fine controller: 0-10. Alarm light, on/off power light, switch on/off power. Overall dimensions: 81 in. L x 25 in. W x 54 in. H.
|
|
Click here for more information (320.4 KB)
|
|
|
Click On Picture
|
Goring Kerr Metal Detector
|
|
Mfg: Goring Kerr
|
Model: Tektamet 60AL20RR
|
|
Stock No: 85.CJR1803
|
Serial No: 2019/675
|
|
Gorring Kerr Metal Detector. Model: Tektamet 60AL20RR, S/N 2019/675. Stainless steel frame. Sensitivity tested with test strips as 2 mm ferrous metals, 2.5 non-ferrous metals, and 4 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 14-1/2 in. L x 22 in. W x 5 in. H. Product clearance above belt: 4-3/4 in. Belt: 4 ft. 7 in. L x 17-1/2 in. W. Controls: S/N 14585, 300 kHz, 110 VAC. Rubber roller bands. Conveyor drive: 1/2 hp (approx.), 120/208 V plug. On casters. Overall dimensions: 5 ft. 4 in. L x 4 ft. W x 44-1/2 in. H.
|
|
Click here for more information (252.4 KB)
|
|
|
Click On Picture
|
1993 Goring Kerr Metal Detector
|
|
Mfg: Goring Kerr
|
Model: TEK21
|
|
Stock No: SPPF295.16
|
Serial No: 48334
|
|
1993 Goring Kerr Metal Detector. Model: Tek 21. S/N: 48334. Sensor capacities: 1mm ferrous, 1.5 mm non-ferrous, 3 mm stainless steel. Maximum aperture/clearance above belt without applied load: 38 in. W x 1 in. H. Maximum aperture/clearance above belt with applied load: 38 in. W x 3-3/4 in. H. Features pneumatic reject device. Electrical requirements: 110 V, 50/60 Hz. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 60 Hz, 3 phase. Hub City Motor Drive: 1/1 ratio. Overall dimensions: 5ft. 10 in. L x 4ft. 9 in. W x 3ft. 8 in. H.
|
|
Click here for more information (353.1 KB)
|
|
|
Click On Picture
|
Lock Metal Check 9 Metal Detector
|
|
Mfg: Lock Inspection Systems
|
Model: HDS
|
|
Stock No: GAKD506.35
|
Serial No: 20264
|
|
Lock Metal Check 9 Metal Detector. Model: HDS. S/N: 20264. Height at conveyor infeed: 46 in. Height at conveyor exit: 47 in. Maximum aperture/clearance above belt: 30 in. W x 2 in. H. 16 in. L x 28 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 2.5 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Chain link belt conveyor feeds a rubber belt pass-thru conveyor. Metal detector is set up with a pneumatic reject mechanism. Baldor Stainless Steel Industrial Motor, 1 and .75 hp, 1740/1440 rpm, 208-230/190 V, 3.2-3/2.8 amps, 60/50 Hz, 3 phase. Overall dimensions: 63 in. L x 46 in. W x 53 in. H.
|
|
Click here for more information (248.4 KB)
|
|
|
Click On Picture
|
1994 Loma - Cintex Auto Search II Metal Detector
|
|
Mfg: Loma Cintex
|
Model: MTH18X4PTD
|
|
Stock No: 45.EBEN01.4a
|
Serial No: 05292AUTO2
|
|
1994 Loma - Cintex Auto Search II Metal Detector. Model MTH18X4PTD. Maximum aperture/clearance: 17-7/8 in. W x 4 in. H. Overall Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. dimensions: 2 ft. 11 in. L x 2 ft. 3 in. W x 1 ft. 1 in. H.
|
|
Click here for more information (171.4 KB)
|
|
|
Click On Picture
|
2001 Loma - Cintex Metal Detector
|
|
Mfg: Loma Cintex
|
Model: 44X05
|
|
Stock No: DNBA304
|
Serial No: 011115
|
|
2001 Loma - Cintex Metal Detector. Model: 44X05. Maximum Aperture/clearance above belt: 44 in. L x 5 in. H. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 6-1/2 in. L x 1 ft. 3 in. W x 1 ft. 7 in. H.
|
|
Click here for more information (144.9 KB)
|
|
|
Click On Picture
|
1997 Loma - Cintex Metal Detector
|
|
Mfg: Cintex
|
Model: MIH44X355
|
|
Stock No: DNBA203
|
Serial No: 10694
|
|
1997 Loma - Cintex Metal Detector. Model: MIH44X355. Maximum aperture / clearance: 44 in. W x 3 in. H. Stainless steel enclosure. Sensitivity tested with test strips to detect: 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Power supply: 110 V. Overall dimensions: 5 ft. 4 in. L x 1 ft. W x 1 ft. 5 in. H.
|
|
Click here for more information (153.0 KB)
|
|
|
Click On Picture
|
1999 Cintex Metal Detector
|
|
Mfg: Cintex
|
Model: M1H4403
|
|
Stock No: DNBA005
|
Serial No: 9169
|
|
1999 Cintex Metal Detector. Model: M1H4403. S/N: 9169. Maximum aperture/clearance: 44 in. L x 3 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 4 in. L x 1 ft. W. x 1 ft. 5 in. H.
|
|
Click here for more information (129.1 KB)
|
|
|
Click On Picture
|
Cintex Metal Detector
|
|
Mfg: Cintex
|
Model: Auto2
|
|
Stock No: DNBA202
|
Serial No: 8855
|
|
Cintex Metal Detector. Model: Auto2. S/N: 8855. Maximum Aperture/clearance: 44 in. L x 3 in. W. Actual numbers may vary depending on local site conditions, product tested, and other factors. Currently non-operational. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 10 in. H.
|
|
Click here for more information (86.7 KB)
|
|
|
Click On Picture
|
Cintex Autosearch Metal Detector
|
|
Mfg: Cintex
|
Model: Auto2
|
|
Stock No: DNBA301
|
Serial No: 99642A
|
|
Cintex Autosearch Metal Detector. Model: Auto2. S/N: 99642A. Maximum aperture/clearance: 3 ft. 8 in. L x 3 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 5 in. H.
|
|
Click here for more information (123.0 KB)
|
|
|
Click On Picture
|
Lock Inspection Systems Metal Detector Metalcheck
|
|
Mfg: Lock Inspection Systems
|
Model: MET 9 PHARM X
|
|
Stock No: MFI342
|
Serial No:
|
|
Lock Inspection Systems Metal Detector Metalcheck. Model: MET 9 PHARM X. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 4.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Automatic reject. Opening: 3/4 in. x 3-1/2 in. Inlet: 20 in. L x 15 in. W (open top hopper). Outlets: (2) 2 in. x 5-½ in. FMC vibrating unit. Syntron Magnetic Feeder. Model: F-T01A, S/N BB64837 379. 115 V, 60 Hz, 0.8 amps, 3 phase. Base: 36 in. x 30 in. with 4 legs. Unit was last used in pharmaceutical solid dose plant. Overall dimensions: 40 in. L x 30 in. W x 57 in. H. (ACN135-160).
|
|
Click here for more information (283.3 KB) Click here for Manual (917.4 KB)
|
|
|
Click On Picture
|
Thermo Fisher Scientific / Ramsey Technology / Icore Autocheck 8000 Checkweigher and Metal Detector
|
|
Mfg: Ramsey Technology
|
Model: AutoCheck 8000
|
|
Stock No: HDFD068.8
|
Serial No: 93MJ060
|
|
Thermo Fisher Scientific / Ramsey Technology / Icore Checkweigher and Metal Detector. Model: AutoCheck 8000. Frame: 8120. S/N: 93MJ060. Dual conveyor belt dimensions: 7 ft. 10 in. L x 1 ft. 2 in. W. Infeed/exit height: 31 ½ in. Metal Detector: Ramsey Icore Metal Scout. Maximum aperture/clearance: 1 ft. 2 in. L x 6 in. H. Dual pneumatic reject mechanism dimensions: (2) 8 in. L x 6 in. W. (2) Electrol Company Electric Motors, ¼ hp, 1725 rpm, 90 V, 3 amps, 60 Hz, single phase. Pacific Scientific Electric Motor, ¼ hp, 1750 rpm, 90 V, 2.5 amps, 60 Hz, single phase. Adjustable operator touch-pad control panel. The AC-8000/FR8120 Checkweigher System is a high accuracy machine designed to perform weight inspection of products in a production process or package line. The machine transports, accurately weighs, and automatically classifies raw products, containers, or packages on the basis of weight. It can perform these functions without interrupting product flow, and normally requires no operator attention during production. Overall dimensions: 9 ft. 3 in. L x 3 ft. 3 in. W x 5 ft. 2 in. H. (ACN400).
|
|
Click here for more information (419.6 KB)
|
|
|
Click On Picture
|
1995 Eriez UMetal Detector Model EZ35X12
|
|
Mfg: Eriez
|
Model: EZ35X12
|
|
Stock No: GICS174.2a
|
Serial No: 85590
|
|
1995 Eriez UMetal Detector Model EZ35X12, S/N 85590, Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 5 in. x 12 in. Washdown duty, stainless steel enclosure, 110 VAC, 1 phase, 60 Hz. Control Panel works properly.
|
|
Click here for more information (189.3 KB)
|
|
|
Click On Picture
|
1995 Eriez E-Z Tec® III Metal Detector with MPC Control
|
|
Mfg: Eriez
|
Model: EZ35X12
|
|
Stock No: GICS175.2a
|
Serial No: 65960-1
|
|
1995 Eriez E-Z Tec® III Metal Detector with MPC Control. Model EZ35X12. Maximum aperture / clearance above belt: 1 ft. W x 5 in. H. Infeed / exit height: 3 ft. 3 in. Sensitivity tested and rated with test strips for 1.5 mm ferrous metals, 2.0 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. The MPC or microprocessor control allows for easy adjustment of sensitivity, phase and reject. The MPC also has the ability to store adjustment parameters and give rejection reports. Wash down duty, stainless steel enclosure. Power requirements: 110 VAC, 1 phase, 60 Hz. Overall dimensions: 3 ft. 3 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(ACN100).
|
|
Click here for more information (204.4 KB)
|
|
|
Click On Picture
|
Allen Metal Detector Head
|
|
Mfg: Allen
|
Model: D31363
|
|
Stock No: HDOC246.a
|
Serial No: MD590
|
|
Allen Metal Detector Head. Model: D31363. S/N: MD590. Type: MD. Job No: 2552. Maximum aperture/clearance: 1 ft. 11 in. W x 1 ft. 7 in. H. Sensitivity: 3.0 mm ferrous, 3.5 mm non-ferrous, 3.5 mm 316 non-magnetic stainless steel. 120V. Overall dimensions: 3 ft. 3 in. L x 1 ft. 10-1/2 in. W x 2 ft. 5-1/2 in. H.
|
|
Click here for more information (119.4 KB)
|
|
|
Click On Picture
|
Goring Kerr Metal Detector
|
|
Mfg: Goring Kerr
|
Model: TEK 21
|
|
Stock No: RWBB027.6
|
Serial No: 46540
|
|
Goring Kerr TEK 21 Metal Detector, Model TEK 21, S/N 46540. Sensitivity tested with test strips as 2.0 mm ferrous metals, 3.0 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 12 in. W x 6 in. H x 13 in. L. 110 V, 50 amps, 50/60 Hz. Overall Dimensions 32 in. L x 14 in. W x 19 in. H.
|
|
Click here for more information (173.9 KB)
|
|
|
Click On Picture
|
1999 Goring Kerr Ferrous In Foil Metal Detector
|
|
Mfg: Goring Kerr
|
Model: 2020
|
|
Stock No: 75.NUK753a.30a
|
Serial No: 57201
|
|
1999 Goring Kerr Ferrous In Foil Metal Detector. Type 2020, S/N 57201. Aperture above belt: 15-3/4 in. W x 8 in. H. Overall dimensions: 109 in. L x 31 in. W x 43 in. H. Custom made to detect ferrous metals for products packaged in aluminum foil. Non-ferrous and stainless steel contaminants will not be detected.
|
|
Click here for more information (185.9 KB)
|
|
|
Click On Picture
|
Conveyor Section with Reject Mechanism
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SNBB249.0
|
Serial No:
|
|
Conveyor Section with Reject Mechanism. Belt dimensions: 48 in. L x 12 in. W. Reject mechanism pneumatically operated; (2) sensors. Baldor motor: 5 hp, 1,725 rpm, 208-230/460 V, 1.9/.9 amps, 60 Hz, 3 phase. Ideal for placement immediately after metal detectors and checkweighers for defective product ejection. Overall dimensions: 4 ft. L x 4 ft. 10 in. W x 2 ft. 9 in. H.
|
|
Click here for more information (173.0 KB)
|
|
|
Click On Picture
|
Safeline Powerphase Control Module Model 100/300
|
|
Mfg: Safeline
|
Model: 100/300
|
|
Stock No: ME07071.5a
|
Serial No: Hardware V3C
|
|
Safeline Powerphase Control Module Model 100/300. S/N Hardware V3C, Firmware XT 1.16. A stainless steel and wash down certified model with a minimum IP rating of 55, this control module fits the Safeline Signature®, Signature II® and Powerphase Plus® series of metal detectors used to inspect products in the food, pharmaceutical, plastics and chemical industries. Safeline detectors utilize low power, high frequency, magnetic field coil systems which have the ability to sense minute magnetic disturbances created by metal particles passing through the aperture of field inside the detector. Overall dimensions: 9-1/2 in. L x 6 in. W x 10 in. H. (ACN50).
|
|
Click here for more information (226.1 KB) Click here for Additional Information (4,445.0 KB)
|
|
|
Click On Picture
|
Magnetic Plate and Tube Trap
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SGMT342B.1a
|
Serial No:
|
|
Magnetic Plate and Tube Trap. (8) 1 in. dia. x 13-1/2 in. H magnetic fingers. Dual handle allows for easy dipping and removing. Magnets remove the hazards of unwanted ferrous and work-hardened stainless contaminants from processing lines. They capture the very finest of particles that pass undetected through electronic metal detectors. Overall dimensions: 19 in. L x 11 in. W x 18 in. H.
|
|
Click here for more information (181.7 KB)
|
|
|
Click On Picture
|
2002 Industrial Magnetics Inc. Drawer-In-Housing Magnetic Trap
|
|
Mfg: Industrial Magnetics Inc.
|
Model:
|
|
Stock No: PGFL173C.
|
Serial No:
|
|
2002 Industrial Magnetics Inc. Drawer-In-Housing Magnetic Trap. (5) 1 in. dia. x 11 in. H magnetic tubes. Designed for ferrous metal separation in dry processing systems, the Industrial Magnetics Drawer-In-Housings consist of a rows of round magnetic tubes that are assembled into drawers. Flowing product is forced to cascade in a zigzag pattern from row to row over the magnetic tubes, ensuring maximum tramp metal capture as the product comes into direct and repeated contact with magnets as it travels through the housing. This is designated as an “EZ-Clean” unit and is suited for use with food materials, having 304 stainless steel contact points and minimal cracks or crevices between parts. Overall dimensions: 1 ft. 5-1/2 in. L x 1 ft. 5 in. W x 2 ft. 2-1/2 in. H.(ACN48).
|
|
Click here for more information (72.2 KB) Click here for additional information (249.5 KB)
|
|
|
Click On Picture
|
SOLD Goring Kerr Metal Detector
|
|
Mfg: Goring Kerr
|
Model: Tektamet 2
|
|
Stock No: 120.PMI1
|
Serial No: 19148-1
|
|
Goring Kerr Metal Detector, Model Tektamet 2, Serial 19148-1, Aperature 18 in W x 22 in H x 25 in L, 19 - 3/4 in clearance above belt, belt 10 ft L x 15 in W, belt stop reject mechanism, re-conditioned head with updated boards plus a six month warranty, overall dimensions 62 in H x 30 in W x 10 ft L.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Safeline Metal Detector
|
|
Mfg: Safeline
|
Model:
|
|
Stock No: 35.SAF149.10a
|
Serial No: 10563
|
|
Safeline Metal Detector, Model 10x5 P/IL/STD, Serial 10563, Reference Number 8782, M/C Number 300K (033), Ref Phase 2731, PWR/DR Number 173, OOBV 16mV, date 11-30-94, Module Number 41286, Hardware 81, Firmware 1.251, flat leather belt 7 3/4 in W x 5 1/2 ft L, opening 10 in W x 5 in H x 11 in L.
This unit tested by a metal detection technician. It has a 159 sensitivity, the system detects and rejects correctly.
Electronics in very good order. Detects 2 s/s, 1.5 Fe, 1.5 nFe
SOLD
|
|
Click here for more information (248.9 KB)
|
|
|
Click On Picture
|
SOLD Safeline Metal Detector
|
|
Mfg: Safeline
|
Model: SR- 25-194
|
|
Stock No: 45.NUK752a.8
|
Serial No:
|
|
Safeline Metal Detector, Model SR-25-194, 8 in. W x 97 in. L flat plastic belt, 4-1/2 in. H x 8 in. H product entrance, 48 in. H x 104 in. L x 28 in. W. Inspected and Certified by metal detector technician. It detects 1 Fe, 1 NFe, 1 S/S.
This unit has almost 4 in. of clearance over the belt. The head has a 10 in. wide x 4 in. wide opening. It is currently set up with a 2-1/2 in. clearance over the belt, but it is easily adjusted to almost 4 in. over the belt clearance. The plastic belt is 8 in. wide. The unit indicates that it is set up for 240 volt, 2 phase service, however, it currently does not have a motor for the belt drive. A motor will be included at time of sale. The unit could use a single phase 120 volt motor as the other units do.
The following information is on the inside of the control box:
Module Serial # 50515, Hardware version: V2C, Firmware version: 2.15, Standard module, Reject confirmation, Frequency: 300, STAG: 3, 4 wire, RS232 SS
SOLD
|
|
Click here for more information (276.1 KB)
|
|
|
Click On Picture
|
SOLD Goring Kerr TEK-21 Metal Detector
|
|
Mfg: Goring Kerr
|
Model: TEK-21
|
|
Stock No: 12a.QO6a
|
Serial No:
|
|
Goring Kerr TEK-21 metal detector, 5 inch x 8 inch opening, 12 inch long tunnel, 110 volts.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Goring Kerr TEK-21 Metal Detector
|
|
Mfg: Goring Kerr
|
Model: TEK-21
|
|
Stock No: 12a.QO7a
|
Serial No:
|
|
Goring Kerr TEK-21 metal detector, 5 inch x 8 inch opening, 12 inch long tunnel, 110 volts.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Goring Kerr TEK-21 Metal Detector
|
|
Mfg: Goring Kerr
|
Model: TEK-21
|
|
Stock No: 12a.QO8a
|
Serial No:
|
|
Goring Kerr TEK-21 metal detector, 5 inch x 8 inch opening, 12 inch long tunnel, 110 volts.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Goring Kerr Fluid Metal Detector
|
|
Mfg: Goring Kerr
|
Model: 426
|
|
Stock No: ENCA726
|
Serial No: 19649/13
|
|
Goring Kerr Fluid Metal Detector, Model 426, Type Tektamet, Serial 19649/13, 110 V, Aperature of tube 3 in Dia.x 5 in Deep with 11/16 in clearance to detector circular inner wall, 28 in L x 21 in W x 49 in H, 3 in. tri-clamp connections.
SOLD
|
|
Click here for more information (210.0 KB)
|
|
|
Click On Picture
|
SOLD Elevated Conveyor Stainless Steel
|
|
Mfg: Loma Cintex
|
Model:
|
|
Stock No: 35.GM-623a.9
|
Serial No:
|
|
Elevated conveyor with stainless steel chute, Loma IC Metal Detector 925260/925929, 5-7/8 in. H x 19-3/4 in. L x 11-3/4 in. deep, 4-3/4 in. clearance above belt, belt is a slotted belt with slot dimensions 15 in. W x 18 in. L with 2 in. H (vertical lips), 10 ft. total height, 9 ft. 3 in. to highest point on belt.
SOLD
|
|
Click here for more information (330.2 KB)
|
|
|
Click On Picture
|
SOLD Safeline Metal Detector
|
|
Mfg: Safeline
|
Model: PPH/222X06/SS/100-300/HD/V3
|
|
Stock No: SGM3021.112
|
Serial No: 51444
|
|
Safeline Metal Detector, Model PPH/222X06/SS/100-300/HD/V3. S/N 51444. Clearance of metal detector: 4-˝ in. H. Belt (2) 1st is 20 in. W, 49 in. L. 2nd belt: 20 in. W, 120 in. L. Reference number 17574-01. Baldor Motor: VWDL3504, Spec 35J304-154G1, ˝ hp, 115/230 volt, 8/4 amps, 1,725 rpm, 56C frame, 60 Hz, 1 phase, Code L, Des. N, Class F. Rating 40 amb cont. Baldor Cat No. VWDL3504, SPEC 35J304-154G1, 1/2 Hp, 113/230 volt, 8/4 amps, 1725 rpm, 56 C frame, 60 Hz, 1 Ph, Class F. Overall dimensions: 46 in. W, 171 in. L, 46-˝ in. H. Cost New $32,100
SOLD
|
|
Click here for more information (264.6 KB)
|
|
|
Click On Picture
|
SOLD Loma Metal Detector Model Super Scan Micro- ISC
|
|
Mfg: Loma Cintex
|
Model: Super Scan Micro- ISC
|
|
Stock No: HDNW162.31
|
Serial No: MD24056
|
|
Loma Metal Detector. Model Super Scan Micro- ISC. S/N MD24056. Aperture Size: 14 in. W x 9 in. H. Maximum product clearance above belt 14 in. wide x 7.75 in. high. . Unit has been tested and detects 2.0mm Non-magnetic SS, 1.5mm Non-Fe Metals, and 1.5mm Fe metals. 115VAC, 2.0 Amps, 1 phase, 256 KHZ. Bodine Electric Co. Gear Motor. Specification 1/2 hp, 70/85 rpm, 1.9-.95/1.4/.7 Amps, 50/60 Hz, 3 phase, 167lb-in. Torque. Conveyor is 10 in. wide x 118 in. long. Overall Dimensions 32 in. W x 118 in. L x 61 in. H. SOLD
|
|
Click here for more information (276.8 KB)
|
|
|
Click On Picture
|
SOLD 1998 Safeline Stainless Steel Metal Detector
|
|
Mfg: Safeline
|
Model: STD16X14/55/300/1L/1/12/RC/RFI
|
|
Stock No: HDNW112.42a
|
Serial No: 32051
|
|
1998 Safeline Stainless Steel Metal Detector. Model STD16X14/55/300/1L/1/12/RC/RFI. Reference No. 12927-07. Maximum product clearance/aperture opening above belt: 15-5/8 in. W x 12-1/2 in. H. Unit detects 2.5 mm non-Fe, 2.5 mm non-magnetic SS, and 2.5 mm Fe. Detector is frame mounted. Includes a 14 in. W belt. Detector specifications: 115/480 V, pneumatically controlled reject device. Height at product inlet- 46-1/2 in. Height at conveyor- 20 in. Baldor Industrial Motor: .5 hp, 1,725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase, 56C frame. Boston Gear 700 Series Drive Motor: .46 hp (input), 500 torque lb-in. (output), 40 gear ratio. Overall dimensions: 168 in. L x 40 in. W x 76 in. H.
SOLD
|
|
Click here for more information (262.6 KB)
|
|
|
Click On Picture
|
SOLD Cintex Metal Detector Auto II Model MIH 14 x 5ss
|
|
Mfg: Cintex
|
Model: MIH 14 x 5ss
|
|
Stock No: 75.END36896
|
Serial No: 9999Auto 2
|
|
Cintex of America Metal Detector Auto II. Model MIH 14 x 5ss. S/N 9999Auto 2. Aperture size 14 in. W x 5 in. H. Sensitivity 2.0 mm Non Ferrous metals, 1.0 mm Ferrous metals, 2.5 mm 316 Non-Magnetic stainless steel. Factory set Frequency - Medium. Overall Dimensions: 29 in. L x 15 in. W x 14 in. H.
SOLD
|
|
Click here for more information (170.7 KB)
|
|
|
Click On Picture
|
SOLD Safeline Metal Detector with Intralox Conveyor System
|
|
Mfg: Safeline
|
Model: STD14*14/SS/HD
|
|
Stock No: SBPP03.
|
Serial No: 13024
|
|
Safeline Metal Detector with Intralox Conveyor System. Model: STD14*14/SS/HD. S/N: 13024. 316 stainless steel Safeline metal detector head. Maximum product aperture/clearance above belt: 10-1/2 in. W x 13 in. H. Sensitivity: 2.0 mm non-magnetic stainless steel, 1.5 mm non-ferrous metal, 1.5 mm ferrous metal. Conveyor equipped with Intralox plastic modular conveyor belt, 100 series, raised grid, polypropylene construction, 216 in. L x 12 in. W, 11-tooth sprockets, and 1.5 in. sq. bore. System is equipped with pneumatic part rejection mechanism and Allen-Bradley power switch. Unimount 125 U.S. Motor: .33 hp, 1745 rpm, 230/460 V, 1.2/0.6 F.L. amps, 60 Hz, 3 phase. Motor Drive: 20/1 WR ratio. Motor drive to belt drive is possible by (2) sprockets with a 2.5:3 ratio. Overall dimensions: 102 in. L x 34 in. W x 67-1/2 in. H.
SOLD
|
|
Click here for more information (240.0 KB)
|
|
|
Click On Picture
|
SOLD Safeline Metal Detector
|
|
Mfg: Safeline
|
Model: STD14*14/SS/HD
|
|
Stock No: HDWD057.30
|
Serial No: 13024
|
|
Safeline Metal Detector. Model STD14*14/SS/HD, S/N 13024. Reg # 9372-1. Aperture above belt: 14 in. W x 13-1/2 in. H. Sensitivity: 2.0 mm non- magnetic stainless steel, 1.5 non-ferrous, 1.5 mm ferrous metals. Overall measurements: 35 in. L x 15 in. W x 25 in.H. Interlux Belt: 216 in. L x 12 in. W., raised grid, polypropylene material, 11 tooth sprockets, bore- 1-1/2 sq in. US Conveyor motor : 0.33 hp, 3 phase, 60 Hz, 1,745 rpm, 230/460 V, F.L. amp 1.2/0.8, S.F. amp 1.6/0.8. Overall dimensions: 101 in. L x 34 in. W x 69 in. H.
SOLD
|
|
Click here for more information (177.1 KB)
|
|
|
Click On Picture
|
SOLD Cintex Metal Detector Model Auto II
|
|
Mfg: Cintex
|
Model: Auto II
|
|
Stock No: RLOL582.16
|
Serial No:
|
|
Cintex Metal Detector. Model Auto II. Sensitivity tested with test strips as 1.5 mm ferrous metals, 2 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 18 in. W x 6 in. H. Mesh belt: 105 in. L x 18 in. W. Overall dimensions: 50 in. L x 39 in. W x 52 in. H (adjustable).
SOLD
|
|
Click here for more information (255.5 KB)
|
|
|
Click On Picture
| | |