Used Plate Water Chillers, Chester Jensen Plate Chillers, Used Heat Exchangers, Ammonia Plate Chillers  
 Genemco Offers Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers 

Click On Picture

Watlow Flange Immersion Heater

Watlow Flange Immersion Heater
Mfg: Watlow Model: 6-10-57-3
Stock No: SNPM218.11a Serial No: 434278 and 434279
(2) Watlow Flange Immersion Heaters. Model: 6-10-57-3. S/N: 434278 and 434279. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H.

Click here for more information (362.6 KB)

Click On Picture

1998 Benko Products Sahara® Series Drum Warming Oven

1998 Benko Products Sahara® Series Drum Warming Oven
Mfg: Benko Products Inc. Model: 6E8-1S
Stock No: DNBA213 Serial No: J129098
1998 Benko Products Sahara® Series Drum Warming Oven. Model: 6E8-1S. Capacity: 8 drums. Oven loading height: 1 ft. 3 in. Temperature range: room temperature to 350ºF. Steel slats in the floor are spaced at 6 in. to allow spilled fluids to drain into the steel containment pan. Open/closed door sensor. Blower fan inlet dimensions: 10 in x 10 in. Baldor Industrial Electric Motor: 1/3 hp. Oven inside dimensions: 9 ft. 3-1/2 in. L x 4 ft. 6 in. W x 4 ft. H. Overall Dimensions: 10 ft. 10 in. L x 5 ft. 6 in. W x 7 ft. 2 in. H. (ACN200).

Click here for more information (205.2 KB)

Click On Picture

Groen Capkold Bottom-Jacketed Cook Tank

Groen Capkold Bottom-Jacketed Cook Tank
Mfg: Groen Model: CookTank
Stock No: SPPP983c.20a Serial No: 128891
Groen Capkold Bottom-Jacketed Cook Tank. Model: CookTank. S/N: 128891. Stainless steel. MAWP 100 psi @ 338 °F. Inside dimensions: 63 in. L x 32 in. W x 34 in. H. (4) 58-1/2 in. L x 24 in. W x 5 in. H wire baskets with (5) 24 in. L x 11 in. W x 5 in. H sections. High performance water circulating pump and rear mounted, water-cooled heat exchanger. Strut-assisted top. Prepiped connections. Lifting rack for easy hoist removal. Inlets: (1) 3/4 in. dia. port (cooking media), (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. port (cooking media level indicator), (1) 2 in. dia. bevel fitting with hex (heat exchanger water), (1) 3 in. dia. port (cooking media circulation). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. port (tank dischage), (1) 2 in. dia. NPT (male, heat exchanger water), (2) 2 in. dia. ports (cooking media circulation). Overall dimensions: 88 in. L x 47 in. W x 49 in. H. ACN840

Click here for more information (558.6 KB)

Click On Picture

Frozen Juice System

Frozen Juice System
Mfg: Not Specified Model:
Stock No: JMB522aa.110 Serial No:
Frozen Juice System. Designed to take 3000 gallons per hour of frozen orange juice (0 degrees F), melt, grind, and liquefy it to a pumpable stage of 34 °F. Entire system consists of roller conveyor track, vertical lift dumper, stainless steel thaw tunnel, stainless steel food chopper, 400 gallon tank with agitator, and Tri-Clover positive displacement pump. Roller conveyor track features (14) rollers suspended in a 78 in. L x 37-1/2 in. W x 16 in. H frame. Height at conveyor inlet: 14 in. Maximum aperture/clearance: 25 in. L x 24 in. W. Vertical lift has ability to dump product at a height of 14 ft. Lift is driven by a 2 hp Baldor Industrial Motor coupled to a Reynard Wormgear Speed Reducer with a ratio of 60:1 and a final rpm of 28.83. Product travels down through a 30 in. L x 29 in. W stainless steel tunnel into a stainless steel food chopper. Food chopper has (2) 12 in. dia. x 28 in. L press rollers. Chopper is activated by a 40 hp U.S. Motor coupled to a U.S. Motor Drive, with an output rpm of 350.79. A 400 Gallon Double Jacketed, Sloped-Bottom Stainless Steel Tank mixes and blends product with a (4) paddle agitator. Agitator blades are 11-1/2 in. L x 4 in. W. A 5 hp Lincoln AC Motor in conjunction with a Winsmith Speed Reducer, with a final rpm of 58.16, provide the power to rotate the agitator. A 9 in. L x 2 in. W tank outlet feeds into a Tri-Clover Positive Displacement Pump inlet. Pump has a 3 in. dia. outlet. Overall dimensions: 20 ft. L x 70 in. W x 9 ft. 6 in. H.

Click here for more information (453.1 KB)

Click On Picture

AK Robins Screw Cooker

AK Robins Screw Cooker
Mfg: AK Robins Model:
Stock No: AARF008.18 Serial No:
AK Robins Screw Cooker. Stainless steel. Top hopper: 30 gallon with screw auger: 36 in L x 4 in diameter. Middle hopper: 20 gallon with screw auger: 48 in. L x 7 in. diameter. Cooking container: 100 gallon with (3) screw augers: 31 in. L x 16 in. diameter. (3) Steam jacket lines with (49) steam inlets: 3 in. threaded male openings. Discharge screw auger: 19-1/2 in L x 4-1/4 diameter. Discharge opening: 4-1/2 in. diameter pipe. Discharge height: 44 in. (3) Motors for the processing screws; (1) motor for discharge screw. Overall dimensions: 18 ft. 6 in. L x 32 in. W x 84 in. H.

Click here for more information (669.5 KB)

Click On Picture

1994 Chester Jensen Ammonia Plate Chiller

1994 Chester Jensen Ammonia Plate Chiller
Mfg: Chester Jensen/York Model: XB16-01-16-32
Stock No: pHDMD467b.68 Serial No: 9404-P
1994 Chester Jensen Ammonia Plate Chiller. Model: XB16-01-16-32. S/N: 9404-P. Chills liquid product instantly and continuously to 33°-34° F. Maximum flow rate per 32 corrugation section: 3,000 gph. (16) Plate sections. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 7 in. dia. port (product), (1) 5 in. dia. refrigerant feed pipe. Outlets: (1) 4 in. dia. refrigerant gas discharge pipe. 1994 Surge Tank- 150 Gallon. S/N: 43853. Nat'l Bd: 40959. MAWP @ 650 °F: 200 psi. MDMT @ 200 psi: -20 °F. Overall dimensions: 10 ft. 4 in. L x 86 in. W x 69 in. H.

Click here for more information (450.4 KB)

Click On Picture

1993 Chester Jensen Plate Chiller

1993 Chester Jensen Plate Chiller
Mfg: Chester Jensen/York Model: XD-30-30-32
Stock No: BIIR7001. Serial No: 9303-CP
1993 Chester Jensen Plate Chiller. Model XD30-30-32. S/N 9303-CP. (30) Plates. Chilling liquid from 75 °F to 33 °F with a single pass takes up to 20 tons of refrigerant per plate or 600 tons, based on 14,500 gph or 240 gpm. Chilling liquid from 45°F to 33°F takes 6 tons per plate. Maximum flow rate per plate is 50 gpm. Unit maximum flow rate: 90,000 gph or 1,500 gpm. CIP'able. Inlets: (4) 1-1/2 in. dia. S-line (sprayballs), (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. I-line fitting (product), (1) 5-1/2 in. dia. pipe (ammonia). Outlets: (2) 2 in. dia. S-line fittings, (1) 4 in. dia. S-line fitting, (1) 4-1/2 in. dia. pipe (ammonia). Overall dimensions: 11 ft. 5 in. L x 96 in. W x 84 in. H.

Click here for more information (2,233.9 KB)

Click On Picture

Stainless Steel Ammonia Plate Chiller

Stainless Steel Ammonia Plate Chiller
Mfg: Not Specified Model:
Stock No: SFEP044b.4 Serial No:
Stainless Steel Ammonia Plate Chiller. (3) 60 in. L x 31 in. H plates. Number of corrugations: 16. The Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Spray bridge dimensions: 59 in. L x 12 in. W. Sump tank dimensions: 68 in. L x 19-1/2 in. W. Inlets: (1) 2 in. pipe (media), (1) 2 in. 'S' line (product). Outlets: (1) 1 in. pipe (discharge), (1) 2 in. pipe (media). Overall dimensions: 73 in. L x 26 in. W x 75 in. H.

Click here for more information (211.1 KB)

Click On Picture

1998 Chester Jensen Plate Chiller

1998 Chester Jensen Plate Chiller
Mfg: Chester Jensen/York Model: B-4-0T-3-21
Stock No: SFEP1012b. Serial No: 9842-P
1998 Chester Jensen Plate Chiller. Model: B-4-0T-3-21. S/N: 9842-P. Number of corrugations per section: 21. Plate chiller uses (3) 62 in. W x 30 in. H sections. Chester Jensen Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Chiller is equipped with a 10-Gallon oil tank and controls and valves. Inlets: (1) 1 in. dia. pipe (product), (1) 2 in. dia. media pipe. Outlets: (1) 2 in. dia. S-line fitting (overflow), (1) 2 in. dia. S-line (discharge), (1) 3 in. dia. media port. Overall dimensions: 9 ft. 3 in. L x 33 in. W x 95 in. H.

Click here for more information (170.7 KB)

Click On Picture

1992 Chester Jensen Plate Chiller

1992 Chester Jensen Plate Chiller
Mfg: Chester Jensen/York Model: XB-4-0T-2-21
Stock No: SFEP1016b. Serial No: 9236-P
1992 Chester Jensen Plate Chiller. Model: XB-4-0T-2-21. S/N: 9236-P. Stainless steel construction. Number of corrugations per section: 21. Chiller uses (2) 62 in. L x 30 in. H plate sections. Chester Jensen Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Inlets: (1) 1 in. dia. port (product), (1) 1 in. dia. media ports. Outlets: (1) 1 in. dia. NPT (male), (1) 2 in. dia. NPT (male), (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. media discharge. Overall dimensions: 84 in. L x 35 in. W x 104 in. H.

Click here for more information (123.3 KB)

Click On Picture

Insulated Tubes

Insulated Tubes
Mfg: Not Specified Model:
Stock No: SSPN280.4a Serial No:
(4) Insulated Tubes. Stainless steel construction. Tube dimensions: 4 in. dia. x 36 in. L. Inlets: (2) 3/8 in. dia. quick connect fittings, (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 55 in. L x 6 in. W x 11 in. H.

Click here for more information (79.3 KB)

Click On Picture

Insulated Tube

Insulated Tube
Mfg: Not Specified Model:
Stock No: SSPN281.4a Serial No:
(4) Insulated Tube. Stainless steel construction. Tube dimensions: 4 in. dia. x 54 in. L. Inlets: (1) 1/2 in. dia. NPT (female), (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. I-line fitting (male). Overall dimensions: 55 in. L x 6 in. W x 11 in. H.

Click here for more information (88.6 KB)

Click On Picture

Barrel Heating Coils

Barrel Heating Coils
Mfg: Not Specified Model:
Stock No: SGMT200.a Serial No:
(3) Barrel Heating Coils. Stainless steel construction. Holding capacity: 1/2 gallon (each). Coil tube diameter: 3/4 in. Maximum spiral outer diameter: 16 in. (2) Flexible stainless steel braided hoses: 56 in. L. Inlet/outlet: 3/4 in. threaded (female). Overall dimensions: 17 in. diameter x 50 in. H.

Click here for more information (216.8 KB)

Click On Picture

Chromalox Immersion Electric Heater Coil

Chromalox Immersion Electric Heater Coil
Mfg: Chromalox Model:
Stock No: DCBJ656.2a Serial No:
Chromalox Immersion Electric Heater Coil. Cat No: TMSS-18E4XX. P/N: 155-500771-522. (18) Stainless steel tubes: 48 in. L. Electrical requirements: 480 V, 3 phase. (3) Circuits. Terminal enclosure: moisture resistant, explosion resistant. Flange: 14 in diameter, cold end: 6 in. diameter. Overall dimensions: 66 in. L x 15 in. diameter.

Click here for more information (171.6 KB)

Click On Picture

Holding Tube

Holding Tube
Mfg: Not Specified Model:
Stock No: GOB4851.3 Serial No:
3 inch Holding Tube and stand has five 3 in. tubes - 74 in. long. All of the 90° elbows and clamps are missing. Stainless steel stand has adjustable feet and flow diversion valve bracket.

Click On Picture

APV Hydraulic Exchanger

APV Hydraulic Exchanger
Mfg: Not Specified Model:
Stock No: LOL62.5 Serial No:
APV hydraulic exchanger.

Click On Picture

Anderson Chart Recorder

Anderson Chart Recorder
Mfg: Anderson Model: AV-9000
Stock No: HDCD092.3 Serial No:
Anderson Chart Recorder. Model AV-9000.

Click On Picture

HTST Chart Recorder

HTST Chart Recorder
Mfg: Not Specified Model:
Stock No: GM-9007.45 Serial No:
HTST chart recorder.

Click On Picture

Supco Chart Recorder

Supco Chart Recorder
Mfg: Supco Model:
Stock No: 3a.FA-365.1 Serial No:
Supco chart recorder.

Click On Picture

Plate Press Gaskets

Plate Press Gaskets
Mfg: Not Specified Model:
Stock No: JMB497a.3 Serial No:
Large Assortment Plate Press Gaskets

Click On Picture

Fairchild Tranducers

Fairchild Tranducers
Mfg: Fairchild Model:
Stock No: GM-499.a Serial No:
(2) Fairchild transducers and misc. controls.

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen/York Model:
Stock No: HD-PW229.20 Serial No:
Chester Jensen Ammonia Liquid Plate Chiller. Nominal cooling capacity: 300 tons at 480 gpm., holding a maximum of 15 plates. Current cooling capacity: 200 tons at 320 gpm for a 26°F suction with a 15° TD. holding currently, 10 plates. Current total cooling section area: 427.5 sq. ft. (10) plates with 36 corrugations each. Plate dimensions: 5 ft. 2 in. L x 3 ft. 7 in. H. Ref. No’s: 11602, 11604, 11598, 11600, 11599, 11595, 11596, 11603, 11599, 11601. Inlets: (2) 2 in. dia. liquid feed ports, (1) 4 in. dia. S-line fitting (liquid feed), (1) 4 in. dia. refrigerant feed port. Outlets: (1) 4 in. dia. FNPT liquid discharge, (1) 4 in. dia. refrigerant suction port, (1) 6 in. dia. FNPT liquid discharge. Overall dimensions: 8 ft. 6 in. L x 6 ft. 9 in. W x 7 ft. 2 in. H.

Click here for more information (355.4 KB)

Click On Picture

2000 Chester-Jensen Falling Film Plate Chiller

2000 Chester-Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model: XB4-0T-2-32
Stock No: DCBJ884.29 Serial No: 0013-P
2000 Chester-Jensen Falling Film Plate Chiller. Model: XB4-0T-2-32. S/N: 0013-P. Nat’l Bd: 2490 and 24899. Refrigerant: R-22. Number of plates: 2. Plate dimensions: 5 ft. 9 in. L x 3 ft. 9 in. H. Number of corrugations: 32. MAWP: 200 psi @ 200°F. MDMT: -20°F @ 200 psi. Reservoir Tank- 40 Gallon, inside straight-wall dimensions: 5 ft. 6 in. L x 2 ft. 4 in. W x 9 in. H. Chester Jensen Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Inlets: (1) 3/4 in. dia. hot gas infeed port, (1) 1 in. dia. high pressure liquid feed port, (1) 2 in. dia. refrigerant feed port, (1) 2 in. dia. liquid feed port. Outlets: (1) 3 in. dia. S-line liquid discharge, (1) 3 in. dia. refrigerant suction port. Overall dimensions: 88 in. L x 32-1/2 in. W x 68 in. H.

Click here for more information (590.3 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model: BG-4-0T-4-36-60
Stock No: HDNP507.6 Serial No: 7229
Chester Jensen Falling Film Plate Chiller. Model: BG-4-0T-4-36-60. Cooling capacity: 80 tons at 128 gpm for a 26ºF suction with a 15º TD. (4) plates with 36 corrugations each. Total cooling section area: 171 sq. ft. Reservoir Tank - 130 Gallon. Overall dimensions: 7 ft. 4 in. L x 2 ft. 8 in. W x 7 ft. 7 in. H.

Click here for additional information (182.7 KB)
Click here for more information (317.3 KB)

Click On Picture

Dean Products Inc. Immersion Bank Assembly

Dean Products Inc. Immersion Bank Assembly
Mfg: Dean Products Inc. Model:
Stock No: KRZY002. Serial No: 14405
Dean Products Inc. Immersion Bank Assembly. S/N: 14405. MAWP: 238 psi @ 366 °F. Consists of (10) 15 ft. 8 in. L x 24 in. W heat transfer immersion sections. 304 SS. Reduces condensate build-up common with typical "header" and "multiple header" die-formed embossed plate heat exchangers. Reduces "fatigue failure" caused by condensate build-up and problems common to conventional pre-formed heat transfer surfaces. Applications include high pressure, high temperature, or corrosive environments. Inlets/outlets: 3 in. dia. ports. Overall dimensions: 16 ft. 3 in. L x 32 in. W x 23 in. H.

Click here for more information (185.4 KB)

Click On Picture

Dean Products Inc. Immersion Bank Assembly

Dean Products Inc. Immersion Bank Assembly
Mfg: Dean Products Inc. Model:
Stock No: KRZY003. Serial No: 14405
Dean Products Inc. Immersion Bank Assembly. S/N: 14405. MAWP: 238 psi @ 366 °F. Consists of (10) 15 ft. 8 in. L x 24 in. W heat transfer immersion sections. 304 SS. Reduces condensate build-up common with typical "header" and "multiple header" die-formed embossed plate heat exchangers. Reduces "fatigue failure" caused by condensate build-up and problems common to conventional pre-formed heat transfer surfaces. Applications include high pressure, high temperature, or corrosive environments. Inlets/outlets: 3 in. dia. ports. Overall dimensions: 16 ft. 3 in. L x 32 in. W x 23 in. H.

Click here for more information (144.2 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model:
Stock No: HDAF525.56a Serial No:
Chester Jensen Falling Film Plate Chiller. Cooling capacity: 140 tons at 224 gpm for a 26°F suction with a 15° TD. Total cooling section area: 299 sq. ft. (7) Plates with 32 corrugations each. S/N’s: 66179, 36322, 36185, 36014, 47300, 36465, 47317. Nat’l Bd: 22943, 7150, 7050, 6963, 12943, 7243, 12947. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Number of corrugations: 32. Reservoir Tank- 280 Gallon, inside straight-wall dimensions: 5 ft. 10 in. L x 3 ft. 7 in. W x 1 ft. 10 in. H. Inlets: (1) 1-1/4 in. dia. FNPT, (1) 1-1/2 in. dia. liquid port, (1) 3 in. dia. liquid port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 1-1/4 in. dia. FNPT (drain), (1) 2 in. dia. FNPT (drain), (1) 2 in. dia. S-line (overflow), (1) 2 in. dia. S-line (discharge), (1) 2-1/2 in. dia. S-line (discharge), (1) 4 in. dia. S-line (discharge), (1) 4 in. dia. refrigerant suction port. Overall dimensions: 8 ft. 10 in. L x 4 ft. W x 8 ft. H.

Click here for more information (470.3 KB)

Click On Picture

Chester Jensen Film Plate Chiller

Chester Jensen Film Plate Chiller
Mfg: Chester Jensen Model: 4-2-24-24
Stock No: HDAF526.51 Serial No: 4-248-125.
Chester Jensen Film Plate Chiller. Size: 4-2-24-24, S/N: 4-248-125. (8) 60 in. L x 30 in. W plate with 24 Coils. Reservoir – 25 Gallons. Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. (1) 2 in. dia. S-Line. Overall dimensions: 87 in. L x 23 in. W x 89 in. H.

Click here for more information (199.3 KB)

Click On Picture

2002 Chester-Jensen Chiller Plate

2002 Chester-Jensen Chiller Plate
Mfg: Chester Jensen Model:
Stock No: CAJB002. Serial No: 71953, 71955
(2) 2002 Chester-Jensen Chiller Plates. S/N's: 71953 and 71955. P/N: B-3559. Maximum pressure: 100 psi. (21) Corrugations. Inlets/outlets: (1) 1-1/2 in. dia. ports. Overall dimensions: 69 in. L x 2-1/2 in. W x 30 in. H.

Click here for more information (149.3 KB)

Click On Picture

Chester-Jensen Falling Film Plate Chiller

Chester-Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model:
Stock No: KPSB190.31 Serial No:
Chester-Jensen Falling Film Plate Chiller. Cooling capacity: 160 tons at 256 gpm for a 26°F suction with a 15° TD. Total cooling section area: 342sq. ft. (8) Plates with 32 corrugations each. S/N’s: 50309, 51982, 50323, 50333, 50160, 50153, 50321, 511981. Nat’l Bd: 14212, 14887, 14211, 14221, 14109, 14103, 14205, 14885. Plate dimensions: 5 ft. 2 in. W x 3 ft. 10 in. H. Number of corrugations: 32. MAWP: 200 psi @ 200 °F. Reservoir capacity- 750 Gallon, inside straight-wall dimensions: 6 ft. 10 in. L x 4 ft. W x 3 ft. 9 in. H. Inlets: (1) 1-1/2 in. dia. PVC port, (1) 1-1/2 in. dia. (media). Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. FNPT, (1) 4 in dia. suction port (media). Overall dimensions: 8 ft. L X 4 ft. 8 in. W X 8 ft. 2 in. H.

Click here for more information (512.7 KB)
Click here for Additional information (181.9 KB)

Click On Picture

Turbo Refrigeration Company Falling Film Plate Chiller

Turbo Refrigeration Company Falling Film Plate Chiller
Mfg: Turbo Model: HTDA480603
Stock No: pBBCF087.40 Serial No: 8801600
Turbo Refrigeration Company Falling Film Plate Chiller. Model: HTDA480603. S/N: 8801600. Number of plates: 3. Plate dimensions: 4 ft. W x 5 ft. H plates. Number of corrugations: 32. Reservoir Tank- 1,040 Gallon, inside straight-wall dimensions: 7 ft. 4 in. L x 5 ft. 4 in. W x 3 ft. 7 in. H. Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (1) 2 in. dia. S-line fitting (liquid infeed). Outlets: (2) 2 in. dia. S-line fittings (liquid discharge), (1) 3 in. dia. S-line fitting (liquid discharge), (1) 4 in. dia. NPT overflow drain port, (1) 4 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 8 in. L x 5 ft. 8 in. W x 10 ft. 7 in. H.

Click here for more information (360.4 KB)

Click On Picture

Chester-Jensen Stainless Steel Plate Cooler

Chester-Jensen Stainless Steel Plate Cooler
Mfg: Chester Jensen Model:
Stock No: pGKD154.25 Serial No: 8604CP
Chester-Jensen Stainless Steel Plate Cooler. Type A-4-1. S/N: 8604CP. With 3/4 hp pump. Plate size 5 ft. L x 46 in. H. Overall dimensions 6 ft. L x 6 ft. W x 28 in. Deep.

Click On Picture

1993 Chester-Jensen Falling Film Plate Chiller

1993 Chester-Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model: B-4-0T-4-32
Stock No: KAAM0240.17 Serial No: 9355-P
1993 Chester-Jensen Falling Film Plate Chiller. Model: B-4-0T-4-32. S/N: 9355-P. (4) 5 ft. L x 4 ft. 9 in. H stainless steel sections. Number of corrugations: 32. MAWP: 200 psi @ 200 °F. MDMT: -20 °F @ 200 psi. Reservoir capacity: 100 gal. Inlets: (1) 3 in. dia. port (water/solution), (1) 3 in. dia. media port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 3 in. dia. port (water/solution), (1) 3 in. dia. media port. Overall dimensions: 6 ft. 10-1/2 in. L x 2 ft. 9 in. W x 6 ft. 9 in. H (8 ft. 1 in. H with feet). ). (ACN313).

Click here for more information (530.7 KB)

Click On Picture

1999 Mueller Recirculated Ammonia Falling Film Plate Chiller

1999 Mueller Recirculated Ammonia Falling Film Plate Chiller
Mfg: Paul Mueller Co. Model: 1050 FFC
Stock No: KAAM0338.32 Serial No: 234728-1
1999 Mueller Recirculated Ammonia Falling Film Plate Chiller. Model: 1050 FFC. S/N: 234728-1. (3) 8 ft. W x 4 ft. H heat transfer sections. Design pressure: 250 psi. Design temperature: 200 °F. Test pressure: 331 psi. Volume: 1.26 cu. ft. Refrigerant: recirculated ammonia. Reservoir capacity: 1050 gallon. The Mueller 4 x 8 enclosed-type falling film chiller is fully enclosed to ensure product is free from airborne particles and is easily accessible through gasketed doors. Comprised of 304 stainless steel water contact surfaces and outer jacket, this unit has expansion capabilities to include 24 plates. Inlets: (1) 4 in. dia. NPT (water/solution), (1) 4 in. dia. refrigerant infeed port. Outlets: (2) 2 in. dia. FNPT (chilled water/solution) discharge, (1) 4 in. dia. FNPT overflow, (2) 4 in. dia. refrigerant ports. Overall dimensions: 12 ft. 1 in. L x 8 ft. 10 in. W x 7 ft. 7-1/2 in. H. (ACN360). FAD

Click here for more information (464.7 KB)
Click here for Plate Chiller Literature (929.9 KB)

Click On Picture

Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates

Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates
Mfg: Vogt Ice Model:
Stock No: 300.280 Serial No:
(120) Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates. Material of construction: 304 stainless steel. Number of corrugations: 16. These are designed to fit the Vogt Ice Turbo Ice Machine model: HP1000A SC. Inlets/outlets: (2) 1/2 in. dia. ports. Overall dimensions: 2 ft. 6-1/2 in. L x 1-1/2 in. W x 5 ft. 3 in. H.

Click here for more information (112.3 KB)

Click On Picture

Paul Mueller Stainless Steel Falling Film Plate Chiller

Paul Mueller Stainless Steel Falling Film Plate Chiller
Mfg: Paul Mueller Model:
Stock No: RBFM706.65 Serial No: E-22977
Paul Mueller Stainless Steel Falling Film Plate Chiller. Rated cooling capacity: 84 tons. Refrigerant: recirculated ammonia. Brine flow rate: 420 gallons per minute. MAWP: 150 psi @ 100°F. Number of plates: (12) 8 ft. L. x 3 ft. 11 in. W. All 316L stainless steel construction with a 2B finish on interior and exterior surfaces. Features include: stainless steel legs with adjustable ball feet and a dimpled jacket. Doors are not included. Collecting tank: 500 gallons. Inside straight-wall dimensions: 8 ft. 4 in. L. x 4 ft. 8 in. W. x 1 ft. 9-1/4 in H. Overall dimensions: 8 ft. 8-1/2 in. L x 5 ft. 2 in. W x 7 ft. 3 in. H.(ACN567).

Click here for specifications (330.9 KB)
Click here for more information (236.4 KB)

Click On Picture

1999 Brine Chill Cabinet

1999 Brine Chill Cabinet
Mfg: Not Specified Model:
Stock No: RBFM732.65 Serial No: 232612940NLBC4
1999 Brine Chill Cabinet. S/N: 232612940NLBC4, 3-door, 3 lane rail style, 196 in. w x 10 ft. 4 in. x 31 ft.

Click here for more information (304.9 KB)

Click On Picture

APV Crepaco Amerio Manual Contact Plate Freezer

APV Crepaco Amerio Manual Contact Plate Freezer
Mfg: APV Crepaco Model: 15-A
Stock No: EELD809.13 Serial No: C-0947
APV Crepaco Amerio Manual Contact Plate Freezer. Model: 15-A. S/N: C-0947. Refrigerant: recirculated ammonia (R-717). Number of plates: 17. Plate material: aluminum. Approximate capacity rating on hamburger patties: 1419 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40°F to a core temperature of 0°F, where plate temperature is -45°F and approximately 18 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0°F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Applications include meats, vegetables, ice creams, bakery products and packaged entrees. Plate dimensions: 5 ft. 1 in. L x 3 ft. 8 in. W. Plate thickness: 1 in. Includes (25) 1 ft. 8-3/4 in. L x 11-3/4 in. W x 2-1/4 in. H. product trays. Overall dimensions: 8 ft. 8 in. L x 6 ft. 3 in. W x 8 ft. 11 in. H.(ACN594).

Click here for additional information (671.6 KB)
Click here for more information (392.6 KB)

Click On Picture

Chester Jensen Stainless Steel Chiller Unit

Chester Jensen Stainless Steel Chiller Unit
Mfg: Chester Jensen Model:
Stock No: MBFM269A.20 Serial No:
Chester Jensen Stainless Steel Chiller Unit.

Click On Picture

Stainless Steel Falling Film Plate Chiller

Stainless Steel Falling Film Plate Chiller
Mfg: Not Specified Model:
Stock No: pBBCF129.60 Serial No:
Stainless Steel Falling Film Plate Chiller. Refrigerant: NH3 (ammonia). Number of plates: 16. Plate dimensions: 5 ft. 7 in. L x 3 ft. 8 in. H. Number of corrugations: 22. Reservoir Tank- 590 Gallon, inside straight-wall dimensions: 6 ft. 4 in. L x 7 ft. 3 in. W x 2 ft. H. Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (1) 2 in. dia. liquid feed. Outlets: (1) 2 in. dia. NPT liquid discharge, (1) 4 in. dia. refrigerant suction port, (1) 6 in. dia. female I-line discharge. Overall dimensions: 10 ft. 1 in. L x 6 ft. 8 in. W x 7 ft. 5 in. H.

Click here for more information (471.5 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model:
Stock No: pBBCF158C.35 Serial No:
Chester Jensen Falling Film Plate Chiller. S/N's: 36004, 37642, 37456, 37552, 37690, 37547, 37639, 37589. Nat'l Bd: 6955, 7989, 7855, 7925, 8024, 7920, 7986, 7952. Number of plates: 8. Plate dimensions: 5 ft. W x 3 ft. 9 in. H. Number of corrugations: 36. MAWP: 200 psi @ 200°F. Reservoir capacity: 100 gal, inside straight-wall dimensions: 7 ft. L x 3 ft. W x 8 in. H. Inlets: (1) 3 in. dia. refrigerant feed port. Outlets: (1) 4 in. dia. S-line drain port, (2) 3 in. dia. refrigerant suction ports. Overall dimensions: 9 ft. 4 in. L x 3 ft. 4-1/2 in. W x 5 ft. 1/2 in. H.

Click here for more information (199.9 KB)
Click here for Additional Information (181.9 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen/York Model: BG-4-0T-4-36-60
Stock No: HDNP508.6 Serial No: 7230
Chester Jensen Falling Film Plate Chiller. Model: BG-4-0T-4-36-60. S/N: 7230. Number of plates: 4. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Number of corrugations: 36. Reservoir Tank- 130 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 5 in. H. Inlets: (1) 1-1/4 in. dia. liquid feed port, (1) 1-1/2 in. dia. liquid feed port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. NPT (discharge), (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 7 in. L x 3 ft. 3 in. W x 6 ft. 10 in. H.

Click here for more information (507.1 KB)

Click On Picture

Chester Jensen Ammonia Plate Chiller

Chester Jensen Ammonia Plate Chiller
Mfg: Chester Jensen Model: XB-36-OT-36-32
Stock No: pCFPH708. Serial No: 8908-P
Chester Jensen Ammonia Plate Chiller. Model: XB-36-OT-36-32. S/N: 8908-P. Cooling capacity: 720 tons at 1152 gpm for a 26°F suction with a 15° TD. (36) Plates with 32 corrugations each. Total cooling section area: 1,539 sq. ft. Plate dimensions: 5 ft. W x 45 in H. Chester Jensen plate chillers continuously and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point by utilizing a unique internal construction feature inherent in the "Short Gas Flow" plate design that minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, and assures the highest possible heat transfer coefficient, thus maximizing tons per horsepower ratio. Dry weight: 7400 lbs. Overall dimensions: 14 ft. L x 7 ft.10 in. W x 7 ft.10 in. H. (ACN2832-89)

Click here for more information (149.0 KB)

Click On Picture

Amko Service Company Jacketed Stainless Steel Straight Pipe and (1) 90° Elbow

Amko Service Company Jacketed Stainless Steel Straight Pipe and (1) 90° Elbow
Mfg: Amko Service Co Model:
Stock No: 45.BASF620.4a Serial No: 01-135
(4) Amko Services Company Jacketed Stainless Steel Straight Pipe and (1) 90° Elbow. S/N: 01-135. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Total length: 90 ft. 8 in. Inlets: (1) 1-1/2 in. dia. ports (product), (1) 1 in. dia. NPT fittings (media). Outlets: (1) 1-1/2 in. dia. ports (product), (1) 1/2 in. dia. NPT fittings (media). Overall dimensions: (1) 7 in. dia x 17 ft. 6 in. L, (1) 7 in. dia. x 20 ft. 9 in. L, (2) 7 in. dia. x 20 ft. 10 in. L, (1) 6 ft. 6 in. L x 4 ft. 3 in. W (90° Elbow).

Click here for more information (173.4 KB)

Click On Picture

Chester Jensen Stainless Steel Chiller Box

Chester Jensen Stainless Steel Chiller Box
Mfg: Chester Jensen Model:
Stock No: RBFM971.25 Serial No:
Chester Jensen Stainless Steel Chiller Box. 86 in. x 52 in.

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model:
Stock No: RBFM985.40 Serial No: 27657
Chester Jensen Falling Film Plate Chiller. Rated capacity: 80 tons at 128 gpm, cooling water with 26°F full flooded ammonia to 40°F with a 15° TD. Total cooling section area: 171 sq. ft. (4) Plates with 36 corrugations each. Reservoir Tank - 145 Gallon. Overall dimensions: 7 ft. 6 in. L x 4 ft. 1 in. W x 8 ft. 4 in. H.

Click here for specifications (182.4 KB)
Click here for more information (164.6 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller

Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model:
Stock No: RBFM986.35 Serial No:
Chester Jensen Falling Film Plate Chiller. Refrigerant: Recirculated ammonia. Number of plates: 4. Plate dimensions: 5 ft. 9 1/2 in. L. x 3 ft. 10 1/2 in. W. Collecting tank-800 gallons. Inside-straight wall dimensions: 6 ft. 4-1/2 in. L. x 4 ft. 1 in. W. x 4 ft. 3-1/2 in. H. Float control option. Inlets: (2) 3-1/2 in. dia. NPT fitting, (1) 2-1/2 in. dia. NPT fitting. Outlets: (1) 3-1/2 in. NPT fitting. Overall dimensions: 6 ft. 11 in. L. x 4 ft. 8 in. W. x 9 ft. 9 in. H.

Click here for more information (412.4 KB)

Click On Picture

1996 Paul Mueller Falling Film Plate Chiller

1996 Paul Mueller Falling Film Plate Chiller
Mfg: Paul Mueller Model: LD1A-12-L11
Stock No: RPCN077.20 Serial No: 176566-1
1996 Paul Mueller Falling Film Plate Chiller. Model: LD1A-12-L11. S/N: 176566-1. Nat'l Bd: 25456. Reference No's: 2256000-1, 2256000-12, 2256000-11, 2256000-8, 2256000-5, 2256000-9, 2256000-4, 2256000-3, 2256000-6, 2256000-2, 2256000-10, 2256000-7. Material of construction: 304/316 stainless steel. Number of plates: 12. Plate dimensions: 8 ft. W x 3 ft. 10 in. H. Number of corrugations: 34 (each). Design pressure: 250 psi. Design temperature: 200°F. Test pressure: 331 psig. MDMT: -20°F @ 250 psi. Volume: 0.42 cu. ft. (per plate). Reservoir Tank- 400 Gallon, Model: 400 FFC, inside straight-wall dimensions: 8 ft. 3 in. L x 5 ft. 3 in. W x 1 ft. 3 in. H. The primary application for Mueller's falling film chiller is to cool food-grade liquids that will become an ingredient of a food product, or that will come into contact with a food product. Other applications include cooling fluids that have an initial temperature of more than 80°F. This task cannot be accomplished in most conventional chillers. The Mueller 4x8 enclosed-type falling film chiller is fully enclosed to ensure product is free from particles. The unit is easily accessible through gasketed doors and is designed for large capacity chilling applications. Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (2) 4 in. dia. water infeed ports. Outlets: (1) 2 in. dia. NPT overflow port, (1) 3 in. dia. refrigerant suction port, (1) 4 in. dia. port, (1) 6 in. dia. flanged discharge port. Overall dimensions: 11 ft. 3 in. L x 5 ft. 7 in. W x 7 ft. 3 in. H. Control Panel. Overall dimensions: 2 ft. 3 in. L x 8-1/2 in. W x 3 ft. H.(ACN300).

Click here for more information (498.9 KB)
Click here for additional information (384.6 KB)

Click On Picture

Chester Jensen Plate Chiller

Chester Jensen Plate Chiller
Mfg: Chester Jensen Model: B-8-0T-736-60
Stock No: RBFM750AA.27a Serial No: 7509
Chester Jensen Plate Chiller. Model: B-8-0T-736-60. Refrigerant: polypropylene glycol. Number of plates: 8. Number of corrugations: 36. Total cooling surface area: 342 sq.ft. Plate dimensions: 5 ft. 2 in. L x 3 ft. 9 in. W. Collecting tank-180 Gallon. Inside straight wall dimensions: 5 ft. 4 in. L x 3 ft. 7 in. W x 1 ft. 3 in. H. Tri-Flo sanitary centrifugal pump. Model: C216MD181-S. Impeller diameter: 4-1/4 in. dia. Reliance electric motor, 5 hp. Pump inlets: (1) 2-1/2 in. S-line fittings. Outlets: (1) 1-1/2 in. S-line fittings. Inlets: (1) 4 in. dia. port, (1) 2 in. dia. NPT fitting. Outlets: (1) 4 in. dia. port, (1) 2-1/2 in. dia. S-line fittings. Overall dimensions: 7 ft. 6 in. L x 4 ft. 4 in. W x 6 ft. 6 in. H.

Click here for more information (528.6 KB)

Click On Picture

Misc. Fillings & Thermutator Caps

Misc. Fillings & Thermutator Caps
Mfg: Not Specified Model:
Stock No: SPGT088.16a Serial No:
Misc. Fillings & Thermutator Caps