|
|
Click On Picture
|
Precision Heat Exchanger Co. Shell and Tube Heat Exchanger - 1,947 total sq. ft.
|
|
Mfg: Precision Heat Exchanger Co.
|
Model:
|
|
Stock No: DTTC2022.
|
Serial No:
|
|
(8) Precision Heat Exchanger Co. Shell and Tube Heat Exchangers. Approximate surface area (heat exchanger group): 1,947 sq. ft. S/N's: 11799-5, 11799-6, 11799-7, 11799-8, 11799-9, 11799-10, 11799-11, 11799-12. Nat'l Bd's: 5160, 5161, 5162, 5163, 5164, 5165, 5166, 5167. Tube material: 316 stainless steel. Number of passes (through exchanger group): 4. Number of tubes: 186. Tube dimensions: 1/4 in. dia. x 20 ft. L. Heat transfer surface area: approx. 243 sq. ft. Tube volume: 9.5 gal. Shell side MAWP: 150 psi @ 200 °F. Inlets: (1) 4 in. dia. port (product), (1) 4 in. dia. port (media). Outlets: (1) 4 in. dia. port (product), (2) 4 in. dia. ports (media). Overall dimensions: 23 ft. 10 in. L x 5 ft. W x 8 ft. 11 in. H.
|
|
Click here for more information (260.7 KB)
|
|
|
Click On Picture
|
RVS Ammonia Cooled Juice Chiller-430 Ton
|
|
Mfg: RVS
|
Model:
|
|
Stock No: DPPE3603C.
|
Serial No: 90598 – 90602, 90696
|
|
RVS Ammonia Cooled Juice Chiller-430 Ton. (4) stainless steel shell and tube chillers with refrigerant accumulator. Capacity: 430 tons. Chiller (4) pack: S/N's: 90598, 90599, 90600, 90601. Nat'l Bd: 3217, 3218, 3219, 3220. Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant Accumulator: S/N: 90602. 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200°F. Horizontal oil pot: S/N:90696. 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was originally installed with Tropicana as part of their orange juice processing line. Total weight: 9800 lbs.(ACN1000).
|
|
Click here for more information (400.4 KB)
|
|
|
Click On Picture
|
Stainless Steel Shell and Tube Heat Exchangers
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: OI160.
|
Serial No:
|
|
(4) Stainless Steel Shell and Tube Heat Exchangers. (1) 3 in. dia. I-line shell tube with (19) 5/16 in. dia. multi-tubes, each 20 ft. long. ~31 sq. ft. (1) 3-1/2 in. dia. I-line shell tube with (19) 5/16 in. dia. multi-tubes, each 20 ft. long. ~31 sq. ft. (1) 4-1/2 in. dia. I-line shell tube with (31) 5/16 in. dia. multi-tubes, each 20 ft. long. ~51 sq ft. (1) 4-1/2 in. dia. I-line shell tube with (24) 5/16 in. dia. multi-tubes, each 20 ft. long. ~39.25 sq ft.
|
|
Click here for more information (132.2 KB)
|
|
|
|
|