Click On Picture

Evapco 3-Fan Evaporator – 42.1 Tons

Evapco 3-Fan Evaporator – 42.1 Tons
Mfg: Evapco Model: TFC3-8184-150P
Stock No: KWBF508 Serial No: 971283
Evapco 3-Fan Evaporator. Model: TFC3-8184-150P. Refrigerant: R-717 (Ammonia). Nominal capacity: 42.1 tons or 505,200 btuh. Fins per inch: 4. Coil rows: 8. Tube diameter: 1 in. Design pressure: 250 psi. Tube and fin material of construction: galvanized steel. Number of fans: 3. Fan diameter: 4 ft. (3) Toshiba high efficiency motors, 1.5 hp , 1160 rpm, 230/460V, Unit has hot gas defrost coil only and is designed for a 35ºF room temperature. Inlet: (1) 1.5 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 1.5 in. dia. port. Overall dimensions: 18 ft. L x 4 ft. W x 6 ft. 5 in. H.

Click here for more information (225.2 KB)

Click On Picture

Mycom N8B 8-Cylinder Reciprocating Compressor – 200 HP

Mycom N8B 8-Cylinder Reciprocating Compressor – 200 HP
Mfg: Mycom Model: N8B
Stock No: KWBF006 Serial No: MB8509
Mycom N8B 8-Cylinder Reciprocating Compressor. Model: N8B. Refrigerant: R-717 (Ammonia). Lincoln electric motor, 200 hp, 1780 rpm, 460 V. Max speed: 1,200 rpm. Penn controls. Nominal capacity: 143.8 tons at 160 bhp with a 20ºF suction temperature and a 95ºF condensing temperature. Displacement: 450 cfm. Overall dimensions: 7 ft. x 4 ft. 8 in. W x 7 ft. 1 in. H. (ACN346-BC/Motor)

Click here for more information (285.3 KB)

Click On Picture

Fire Extinguishers

Fire Extinguishers
Mfg: Not Specified Model:
Stock No: WHLY05.1 Serial No:
(10) Fire Extinguishers

Click On Picture

Large Window Air Conditioner Unit

Large Window Air Conditioner Unit
Mfg: Not Specified Model:
Stock No: WHLY04.1 Serial No:
Large Window Air Conditioner Unit

Click On Picture

Steel Dock Plate

Steel Dock Plate
Mfg: Not Specified Model:
Stock No: WHLY03.a Serial No:
Steel Dock Plate

Click On Picture

Niagara Blower Unit

Niagara Blower Unit
Mfg: Niagara Model:
Stock No: WHLY02.4 Serial No:
Niagara Blower Unit

Click On Picture

Niagara Blower Unit

Niagara Blower Unit
Mfg: Niagara Model:
Stock No: WHLY01.4 Serial No:
Niagara Blower Unit

Click On Picture

CPM Roskamp Champion Roller Mill

CPM Roskamp Champion Roller Mill
Mfg: CPM Roskamp Model: FRC90012
Stock No: CMSV002. Serial No: R0S432299
CPM Roskamp Champion Roller Mill. Model: FRC90012. Roller dimensions: 9 in. dia. x 12 in. L. Reliance Electric Motor, 7-1/2 Hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Usable on 208 V, 26.7 amps. (2) Boston Gear Drives Ratio: 60:1, used to manually adjust roller gap. (4) 9 in dia. x 12 in. L form pressing wheels. Inlet: 5-1/4 in. port. Outlet: (1) 4 in. dia. port, (1) 13 in. W x 8-1/2 in. L flange port. Overall dimensions: 4 ft. 7-3/4 in. L x 2 ft. 10 in. W x 5 ft. 5 in. H. (ACN550).

Click here for more information (329.8 KB)

Click Here if you don't see what you're looking for in our online catalog.