Click On Picture

Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons

Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons
Mfg: Cherry-Burrell Model:
Stock No: SPGT038C.95 Serial No:
Cherry Burrell Stainless Steel Jacketed Batch Tank. Approximate capacity: 2500 gallons. Inside dimensions: 83 in. dia. x 99 in. straight wall. Tank comes equipped with wide bottom agitator, and small upper agitator, and dual spray balls. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions: 2 ft. 1 in. L x 4 in. W. Reliance Electric Motor, 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (2) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 4 in. diameter S-Line fitting. Inlets / Outlets (media): (12) 2 in. diameter S-Line fittings. Overall dimensions: 8 ft. 8 in. L x 7 ft. 5 in. W x 12 ft. 9 in. H.

Click here for more information (258.8 KB)

Click On Picture

Reco Ammonia Recirculator Package – 48 in. Dia. x 10 ft. L

Reco Ammonia Recirculator Package – 48 in. Dia. x 10 ft. L
Mfg: Reco Model:
Stock No: KWBF917 Serial No: 19025-260A
Reco Ammonia Recirculator Package. Refrigerant: R-717 (Ammonia). Approximate capacity: 1,000 gallons. MAWP: 150 psi at 300ºF. MDMT: -20ºF at 150 PSI. Inside straight wall: 4 ft. dia. x 10ft H. Radius: 2:1 elliptical ends. Inlets: (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port. Outlets: (3) 6 in. dia. port, (1) 3/4 in. dia. port, (1) 2 in. dia. port. Reco oil pot, MAWP: 300 psi at 300ºF, MDMT: -20ºF at 300 psi. Cornell ammonia pump, Model: 3CB-F16. Flow rate for new pump is 470 gpm with required horsepower and pressure. Impellar diameter: 15.22 in. Inlet: 6 in. suction. Outlet: 3 in. discharge. Overall dimensions: 5 ft. 5in. L x 5 ft. 6 in. W x 15 ft 3 in. H.

Click here for more information (137.8 KB)

Click On Picture

Frick TDSH193S Rotary Screw Compressor

Frick TDSH193S Rotary Screw Compressor
Mfg: Frick Model: TDSH193S1367CR
Stock No: CFPH700B Serial No: TDSH193S1367CR
Frick TDSH193S Rotary Screw Compressor. Model / S/N: TDSH193S13674CR. Refrigerant: NH3/R22. Compressor was removed from an RWBII 100 rotary screw compressor packages. Vol. ratio: 2.2-5.0. Max speed rpm: 4500. Max Design pressure: 362 psi/KPa 2500. Inlets: 5 in. suction. Outlet: 4 in. discharge. Approximate weight: 1,720 lbs. Overall dimensions: 4 ft. 8 in. L x 2 ft. W x 2 ft. 1 in. H.

Click here for more information (172.3 KB)

Click On Picture

APV 3-Way Air Actuated Valve

APV 3-Way Air Actuated Valve
Mfg: APV Model: 170088 0101 8
Stock No: BZCH545A Serial No: T-VENTIL3A/2
APV 3-Way Air Actuated Valve. Model: 170088 0101 8. S/N: T-VENTIL3A/2. Inlets/Outlets: (3) 4 in. (1) S-Line fitting, (2) straight SS pipe. Overall dimensions: 10-1/4 in. L x 7 In. W x 1 ft. 11-3/8 in. H.

Click here for more information (90.6 KB)

Click On Picture

Albin Positive Displacement Pump

Albin Positive Displacement Pump
Mfg: Albin Model: SLP 115 P51 A31 B1 AOT
Stock No: HDPH253L.4a Serial No: 141452
Albin Positive Displacement Pump. Model: SLP 115 P51 A31 B1 AOT. Flow rate for new pump is 24.5 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Pump is controlled by an Amicon motor control system which provides for: variable speed control, (4) limit control, and rotation reversal. Danfoss DC motor, 3 hp. Driver pulley diameter: 3 in. Driven pulley diameter: 5 in. Ratio: 1.666:1. Final rpm: 1050 (max). Inlets/Outlets: (2) 1-1/2 in. S-Line fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 3 ft. H.(ACN65a).

Click here for more information (491.1 KB)

Click On Picture

Hobart EL5-1224 Waste Processing System

Hobart EL5-1224 Waste Processing System
Mfg: Hobart Model: EL5-1224
Stock No: NOI8046 Serial No: 27-137-733
Hobart waste processing system. Model: EL5-1224. Self contained food scraps grinding system. Turns food, scraps, and disposable materials into a semi-dry pulp, reducing odors that that attract vermin. Inside bowel dimensions; 24 in. diameter x 17 in. deep. Hobart centrifugal pump with Hobart motor, ½ hp. Grinder with Hobart motor, 5 hp. Screw auger with Hobart motor, 2 hp. Tigear reducer ratio: 1.77. Final rpm: 974. Overall dimensions: 5 ft. 4-1/2 in. L x 2 ft. 10 in. W x 5 ft. ½ in. H.

Click here for more information (615.0 KB)

Click On Picture

1994 Werkhuizen Schepens Dosage Granulator

1994 Werkhuizen Schepens Dosage Granulator
Mfg: Werkhuizen Schepens Model: Gladiator
Stock No: NOI8024. Serial No: AD12M29256
1994 Werkhuizen Schepens Dosage Granulator. Model: Gladiator. Type: Dosage Granulator. Blender paddle dimensions: 3 in. L x 1-1/4 in. W. Screw auger dimensions: 4 in. dia. x 1 ft. 3 in. L. Pitch: 3 in. Mill blade dimensions: 3 in. L x 1-1/2 in. W. Baldor Electric motor, Stober drive, Louis Allis electric motor, 3 hp, Inlets: (1) 10 in. dia. product Infeed. Outlet: (1) 1 ft. dia. product discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 4 ft. 11 in. H.

Click here for additional information (518.3 KB)

Click On Picture

Viking Cooling Tunnel - 48 in. Wide

Viking Cooling Tunnel - 48 in. Wide
Mfg: Viking Model:
Stock No: RLOL566.25 Serial No:
Viking Machine and Design Inc. Cooling Tunnel. Inside dimensions: 15 ft. 10 in. L x 4 ft. W x 1 ft. 11 in. H. Inlets: (3) 1-1/2 in. dia. S-line fittings (sprayers), (2) 2 in. dia. S-line fittings (sprayers), (3) 2 in. dia. S-line fittings. Outlets: (1) 4 in. dia. S-line drain port, (1) 2 in. dia S-line overflow port. Overall dimensions: 17 ft. 2 in. L x 4 ft. 11 in. W x 6 ft. 4-1/2 in. H.

Click here for more information (528.4 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger – 12 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger – 12 x 72
Mfg: Cherry-Burrell Model: FP1A15
Stock No: KWBF506 Serial No: 64-945
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: FP1A15. The Cherry-Burrell Votator offers blades to continuously scrape the inside surface of the heating chamber. The continuous scraping action protects foods from being burned on the heating surface. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port. Overall dimensions: 7 ft. 11 in L x 1 ft. 11 in. W x 2 ft 7 in.

Click here for more information (180.0 KB)

Click On Picture

Frigid Coil  4-Fan Ammonia Evaporator– 10.5 Tons

Frigid Coil 4-Fan Ammonia Evaporator– 10.5 Tons
Mfg: Frigid Coil Model: HTS-464-1/3-LRT-IP
Stock No: KWBF509B Serial No:
Frigid Coil 4-Fan Ammonia Evaporator. Model: HTS-464-1/3-LRT-IP. Capacity: rated at 10.5 tons at a 15°TD for a 35°F room. Refrigerant: recirculated R-717 (Ammonia). Tube material: Hot dipped, galvanized steel. (4) fans, dia: 22 in.(pictures show one fan removed). Air flow: 13,840 cfm. (4) fins per inch, material of construction: hot dipped, galvanized steel. Stainless steel covered, insulated drain pan. (4) Baldor industrial motors: 1/3 hp, 3 phase. Inlets: (1) 2 in. Outlets: (1) 1 in. Approximate overall dimensions: 11 ft. 5 in. L x 3 ft. W. x 3 ft. 8 in. H.

Click here for more information (113.6 KB)

Click On Picture

Frigid Coil  4-Fan Ammonia Evaporator – 10.5 Tons

Frigid Coil 4-Fan Ammonia Evaporator – 10.5 Tons
Mfg: Frigid Coil Model: HTS-464-1/3-LRT-IP
Stock No: KWBF509A Serial No: 29440
Frigid Coil 4-Fan Ammonia Evaporator. Model: HTS-464-1/3-LRT-IP. Capacity: rated at 10.5 tons at a 15°TD for a 35°F room. Refrigerant: recirculated R-717 (Ammonia). Tube material: Hot dipped, galvanized steel. (4) fans, dia: 22 in. Air flow: 13,840 cfm. (4) fins per inch, material of construction: hot dipped, galvanized steel. Stainless steel covered, insulated drain pan. (4) Baldor industrial motors: 1/3 hp, 3 phase. Inlets: (1) 2 in. Outlets: (1) 1 in. Approximate overall dimensions: 11 ft. 5 in. L x 3 ft. W. x 3 ft. 8 in. H.

Click here for more information (257.3 KB)
Click here for drawing (59.0 KB)

Click On Picture

1990 Mycom / Reco N8B Ammonia 8-Cylinder Reciprocating Compressor – 60 HP

1990 Mycom / Reco N8B Ammonia 8-Cylinder Reciprocating Compressor – 60 HP
Mfg: Mycom / Reco Model: N8B
Stock No: KWBF005 Serial No: MB8647
1990 Mycom / Reco Ammonia 8-Cylinder Reciprocating Compressor. Model: N8B. Refrigerant: R-717 (Ammonia). Displacement: 450 cfm. Toshiba high efficiency electric motor, 60 HP, 1760 rpm, 230/460 V. Drive pulley diameter: 12 in. Driven pulley diameter: 18 in. Pulley ratio: .67. Inlet: 4 in. suction port. Outlet: 3 in. discharge port. Overall dimensions: 7 ft. L x 4 ft. 6 in. W x 5 ft. 5 in. H. (ACN281-BC/M)

Click here for more information (178.9 KB)

Click On Picture

2005 Century Refrigeration Air Cooled Low Temperature  Condensing Unit – 65 Tons

2005 Century Refrigeration Air Cooled Low Temperature Condensing Unit – 65 Tons
Mfg: Century Refrigeration (RAE Corporation) Model: DM120L7
Stock No: tMDFP116 Serial No: 12-05 - 079796 - 001 - 002
2005 Century Refrigeration Air Cooled Low Temperature Condensing Unit. Model: DM120L7. Rated for 65 tons (using R-404a) at 85°F ambient air, 0°F suction and107°F condensing temperatures. Refrigerant: R-404a or R-507. (4) Copeland Copelametic compressors, models 6DT3 F11 ME-TSK-233, 480 V, 3 Phase. Approximate overall dimensions: 22 ft. L x 8 ft. W x 7 ft. 10 in. H(ACN1516).

Click here for more information (95.5 KB)
Click here for drawing and specifications (803.8 KB)

Click On Picture

RAM Industries  Starter Panel – 250 HP

RAM Industries Starter Panel – 250 HP
Mfg: RAM Industries Model: KL SERIES
Stock No: KWBF502C Serial No:
Ram industries Incorporated – 250 HP. Cat No: KL-1. Job No: 003521-1. Power requirements: Nominal voltage: 460 V. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.

Click here for more information (181.5 KB)

Click On Picture

RAM Industries Starter Panel

RAM Industries Starter Panel
Mfg: RAM Industries Model:
Stock No: KWBF502B Serial No:
Ram Industries Starter Panel. Power requirements: 230/460 V, Micro processor module: 120 VAC (+/- 15%) At 7.5 VA with display unit attached. 6VA without display unit. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.

Click here for more information (155.4 KB)

Click On Picture

Westinghouse Easy Start 100 Starter Control Panel

Westinghouse Easy Start 100 Starter Control Panel
Mfg: Westinghouse Model: EJ 270-4NR
Stock No: KWBF502A Serial No: 2357
Westinghouse Easy Start 100 Starter Control Panel. Model: EJ270-4NR. Power supply: 208-230/460 V, 270 amps, 50/60 Hz. 3 phase. Hours: 1537.5. Overall dimensions: 2 ft. 6 in. L x 1 ft. 4 in. W x 3 ft. 8 - 1/2 in. H

Click here for more information (240.3 KB)

Click On Picture

1997 RVS Ammonia Recirculator Package – 48 in. dia x 10 ft high

1997 RVS Ammonia Recirculator Package – 48 in. dia x 10 ft high
Mfg: RVS Model:
Stock No: KWBF004 Serial No: 97671
1997 RVS Ammonia Recirculator Package. Approximate capacity: 950 gallons. Refrigerant: R-717 (Ammonia). MAWP: 250 psi @ 300ºF. MDMT: -20º @ 250ºF. Inside straight–wall dimensions: 4 ft. dia. x 10 ft. L (2) 1997 Cornell centrifugal pumps, Model: 2CB-5-4. Impeller diameter: 10.38 in. (2) Baldor industrial motors, 5 hp, 1760 rpm, 230/460 V. RVS oil pot, MAWP: 300 psi @ 150ºF, MDMT: -20ºF @ 300 psi. Inlets: (1) 6 in. dia. port, (2) 2 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 6 in. dia. port, (2) 4 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port, (1) 3/4 in. dia. port. Overall dimensions: 6 ft. 4 in. L x 5 ft. 9 in. W x 18 ft. 2 in. H.

Click here for more information (340.5 KB)

Click On Picture

Niagara No-Frost® Concentrator with Plate Heat Exchanger

Niagara No-Frost® Concentrator with Plate Heat Exchanger
Mfg: Niagara Model: A40E / GPE-06
Stock No: RGMP264 Serial No: 867997 / 97-30857-1
Niagara No-Frost® Concentrator with 1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger. Model(s): A40E and GPE-06. Submersible pump with U.S. Electric motor, 7.5 hp, 3 phase. Centrifugal pump with Baldor motor, 1/2 hp, 3 phase. (2) Centrifugal blowers with Baldor motors, 1/4 hp, 3 phase. C.S. & S. Electric Inc. control panel. Heat exchanger has 33 plates Heat transfer surface area: 23 sq. ft. MAWP: 30 psig. Test pressure: 40 psig. Design temperature: 200°F. No-Frost® technology offers Glycol based refrigeration defrost and liquid desiccant dehumidification and is ideal for processing, packaging, and storage applications where consistent, frost free conditions are required. Features include: Permanent inhibition of 99.9% of airborne pathogens, moisture absorption from the air stream, and a sanitary, frost-free coil. Overall concentrator dimensions: 6 ft. 4 in. L x 3 ft. 7 in. W x 7 ft. 1/2 in. H. Overall heat exchanger dimensions: 2 ft. 8 in. L x 10-1/4 in. W x 3 ft. 1/2 in. H.

Click here for more information (973.9 KB)
Click here for flow drawing (803.6 KB)

Click On Picture

Reco Vertical Ammonia Recirculator Tank – 48 in. Dia. x 9 ft. 9 in. H

Reco Vertical Ammonia Recirculator Tank – 48 in. Dia. x 9 ft. 9 in. H
Mfg: Reco Model:
Stock No: KWBF918 Serial No: 19025-230-A
Reco Vertical Ammonia Recirculator Tank. Refrigerant: R-717 (Ammonia). Approximate capacity: 1,000 gallons. Inside straight wall dimensions: 48 in. dia. x 9 ft. 9 in. H. MAWP: 150 psi at 300ºF. MDMT: -40ºF at 100 psi. Radius: 2:1 elliptical ends. Reco oil pot, MAWP: 300 psi at 300ºF. MDMT: -20ºF at 300 psi. Radius: 2:1 elliptical ends. Inlets: (1) 8 in. dia. port, (1) I in. dia. port. Outlets: (2) 4 in. dia. port, (1) 8 in. dia. port, (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 7 ft. 5 in. L x 5 ft. W x 15 ft. 4 in. H.

Click here for more information (173.6 KB)

Click On Picture

Ingersoll-Rand Centrifugal Pump

Ingersoll-Rand Centrifugal Pump
Mfg: Ingersoll Rand Model:
Stock No: RGMP404C Serial No: 1086/4056
Ingersoll-Rand Centrifugal Pump. Size: 4x3x10H. Impeller diameter: 8-1/2 in. U.S. Electric motor, 7.5 hp, 3 phase. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. 5-1/2 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.

Click here for more information (404.8 KB)

Click On Picture

Screw Compressor

Screw Compressor
Mfg: Not Specified Model:
Stock No: tNEDS01.30 Serial No:
Screw Compressor

Click On Picture

Ice Flaker

Ice Flaker
Mfg: Not Specified Model:
Stock No: tNEDS02.50 Serial No:
Ice Flaker

Click On Picture

Loveshaw Corporation Little David® Automatic Uniform Case Sealer

Loveshaw Corporation Little David® Automatic Uniform Case Sealer
Mfg: Loveshaw Corporation Model: LD16A
Stock No: SSBF218 Serial No: 104209316A
Loveshaw Corporation Little David® Automatic Uniform Case Sealer. Model: LD16A. The LD16A is an automatic case sealer that is manually adjustable to a wide range of box sizes. Carton capacity(Min /Max): 8 in./2 ft. L x 5 in./1 ft. 8 in. W x 4-1/2 in./1 ft. 8 in. H. Automatic top and bottom case sealer. Conveyor dimensions: 6 ft. L x 1 ft. W (double belt). Conveyor infeed/exit height: 2 ft.6 in. Taping head is designed for use with pressure sensitive tape. Power requirements: 240 V, single phase. Line air pressure required: 65 psi minimum. (1) Baldor electric motor, 1/3 hp, 1725 rpm, 115/208-230 V, 6.4/3.2 amps, 60 Hz, single phase. Approximate weight: 650 lbs. Overall Dimensions: 6 ft. 7-1/2 in. L x 3 ft. W x 6 ft. 3 in. H.

Click here for more information (265.1 KB)
Click here for spec sheet (818.9 KB)

Click On Picture

Frick RXB Compressor

Frick RXB Compressor
Mfg: Frick Model: RXB
Stock No: BDBS01 Serial No:
Frick RXB Compressor. w/ motor and starter.

Click here for more information (68.4 KB)

Click On Picture

Frick RXB Compressor

Frick RXB Compressor
Mfg: Frick Model: RXB
Stock No: BDBS02 Serial No:
Frick RXB Compressor. w/ motor and starter.

Click here for more information (68.4 KB)

Click On Picture

Recirculator

Recirculator
Mfg: Not Specified Model:
Stock No: BDBS03 Serial No:
Recirculator

Click On Picture

MRI-90-4

MRI-90-4
Mfg: Not Specified Model:
Stock No: BDBS04 Serial No:
MRI-90-4

Click On Picture

Coil Accumulator

Coil Accumulator
Mfg: Not Specified Model:
Stock No: BDBS05 Serial No:
Coil Accumulator

Click On Picture

Evapco 175 Condenser

Evapco 175 Condenser
Mfg: Evapco Model: 175
Stock No: BDBS06 Serial No:
Evapco 175 Condenser

Click here for more information (60.9 KB)

Click On Picture

High Pressure Receiver

High Pressure Receiver
Mfg: Not Specified Model:
Stock No: BDBS07 Serial No:
High Pressure Receiver

Click On Picture

Flexco Far-Pul Conveyor Installation Belt Tool

Flexco Far-Pul Conveyor Installation Belt Tool
Mfg: Flexco Model:
Stock No: MDFP010.a Serial No:
Flexco Far-Pul Conveyor Installation Belt Tool

Click On Picture

Stewart-Warner Manual Barrel Pump

Stewart-Warner Manual Barrel Pump
Mfg: Stewart-Warner Model:
Stock No: MDFP013.a Serial No:
Stewart-Warner Manual Barrel Pump. Part #6797

Click On Picture

Alfa Laval Positive Displacement Pump

Alfa Laval Positive Displacement Pump
Mfg: Alfa Laval Model: SRU3NLS - 20MJE0CC
Stock No: MDFP032.10 Serial No: 03-12-10851A
Alfa Laval Positive Displacement Pump. Model: SRU3NLS - 20MJE0CC. S/N: 03-12-10851A. w/ 2" Clamp Type Stainless Steel Head. Baldor 1 hp Motor. Sterling 6.3 Ratio Drive. Mounted on All Stainless Steel Frame.

Click On Picture

Safetronics Variable Speed Controllers

Safetronics Variable Speed Controllers
Mfg: Saftronics Model:
Stock No: MDFP043.1a Serial No:
(2) Safetronics Variable Speed Controllers, (1) Model: GP10E 4ST34F50B-1 and VP10, S/N 0123-056 96N0008.

Click On Picture

Safetronics Variable Speed Controllers

Safetronics Variable Speed Controllers
Mfg: Saftronics Model: GP10E4 ST34003B1
Stock No: MDFP044.1a Serial No: 0133 - 06655 N0005
(2) Safetronics Variable Speed Controllers. Model: GP10E4 ST34003B1. S/N: 0133 - 06655 N0005.

Click On Picture

2007 Krack Ammonia Freezer Evaporator Coil – 32.75 Tons

2007 Krack Ammonia Freezer Evaporator Coil – 32.75 Tons
Mfg: Krack Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED
Stock No: MDFP107.37a Serial No: 532769 - 010-001
2007 Krack Ammonia Freezer Evaporator Coil. Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED, S/N: 532769-010-001. Design capacity: 393,000 Btuh or 32.75 tons with flooded R-717 (ammonia) and a -40 ºF suction temperature. Nominal fin spacing: 1.5/3 fins/in. Total surface area: 6,664.5 cu. ft. The steel housing, tubes and fins are hot dipped galvanized after fabrication. Water defrost unit with aluminum drain pan. Connections: (2) 3in. liquid connections, (1) 5 in. suctions connection, (2) 1 in. FPT water spray connections and (1) 5 in. MPT drain connection. Overall dimensions: 17 ft. 8-7/8 in. L x 2 ft. 8-3/8 in. W x 6 ft. 2-7/8 in. H. (ACN190).

Click here for more information (84.5 KB)
Click here for drawing (123.2 KB)

Click On Picture

2007 Krack Ammonia Freezer Evaporator Coil – 32.75 Tons

2007 Krack Ammonia Freezer Evaporator Coil – 32.75 Tons
Mfg: Krack Model: S1.5/310-20-10-180-FLA-WD-RH-HA-STACKED
Stock No: MDFP108.37a Serial No: 532769-010-002
2007 Krack Ammonia Freezer Evaporator Coil. Model: S1.5/310-20-10-180-FLA-WD-RH -HA-STACKED, Design capacity: 393,000 Btuh or 32.75 tons with flooded R-717 (ammonia) and a -40 ºF suction temperature. Nominal fin spacing: 1.5/3 fins/in. Total surface area: 6,664.5 cu. ft. The steel housing, tubes and fins are hot dipped galvanized after fabrication. Water defrost unit with aluminum drain pan. Connections: (2) 3in. liquid connections, (1) 5 in. suctions connection, (2) 1 in. FPT water spray connections and (1) 5 in. MPT drain connection. Overall dimensions: 17 ft. 8-7/8 in. L x 2 ft. 8-3/8 in. W x 6 ft. 2-7/8 in. H. (ACN190).

Click here for more information (84.3 KB)
Click here for drawing (123.2 KB)

Click On Picture

2007 Krack 3-Fan Stacked Fan Tower

2007 Krack 3-Fan Stacked Fan Tower
Mfg: Krack Model:
Stock No: MDFP109.6 Serial No:
2007 Krack 3-Fan Stacked Fan Tower. (3) 36 in. diameter fans with 10 hp Baldor motors. (ACN90)

Click On Picture

I.J. White Spiral Freezer

I.J. White Spiral Freezer
Mfg: I.J. White Model: 26 - A1 – 577
Stock No: MDFP112 Serial No: 5907
I.J. White Spiral Freezer. Model: 26 - A1 – 577. S/N: 5907. w/ Bolted Construction, Bottom Load "Up Go" Design, 26" W Stainless Steel Belt, 2-1/4" H, 670' L, Est. 12 ft. Dia. Drum, 13-Tier Aluminum Frame, 30 FPM, 21 Min. Dwell Time, 3 hp Drive with Controls

Click here for more information (87.0 KB)

Click On Picture

Evapco Stacked Freon Freezer Evaporator Blower

Evapco Stacked Freon Freezer Evaporator Blower
Mfg: Evapco Model: TFC6 74123-750M
Stock No: MDFP113 Serial No:
Evapco Stacked Freon Freezer Evaporator Blower. Model: TFC6 74123-750M.

Click On Picture

Evapco Stacked Freon Freezer Evaporator Blower

Evapco Stacked Freon Freezer Evaporator Blower
Mfg: Evapco Model: TFC6 74123-750M
Stock No: MDFP114 Serial No: 5-134484
Evapco Stacked Freon Freezer Evaporator Blower. Model: TFC6 74123-750M. S/N: 5-134484.

Click On Picture

36 in. Stacked Circulating Fans

36 in. Stacked Circulating Fans
Mfg: Not Specified Model:
Stock No: MDFP117 Serial No:
(3) 36 in. Stacked Circulating Fans.

Click On Picture

36 in. Stacked Circulating Fans

36 in. Stacked Circulating Fans
Mfg: Not Specified Model:
Stock No: MDFP118 Serial No:
(3) 36 in. Stacked Circulating Fans.

Click On Picture

I.J. White Dual Spiral Freezer

I.J. White Dual Spiral Freezer
Mfg: I.J. White Model:
Stock No: MDFP122 Serial No:
I.J. White Dual Spiral Freezer. Complete with Bolted Construction, 26" W Belts, 3-1/4" H, 1,700 ft. L (*NOTE: Spiral with Uninstalled Belt), Est. 14 ft. Dia. Drums, 18-Tier, Aluminum Frame, 90 FPM, 17 min. Dwell Time, 10 hp Drive with Controls including Reliance and Allen Bradley VFD's

Click here for more information (134.4 KB)

Click On Picture

Rigidbilt 3-Fan Freon Blowers

Rigidbilt 3-Fan Freon Blowers
Mfg: Rigidbilt Inc. Model: AF450 - 103 - RFWD
Stock No: MDFP123 Serial No: 42873, 42973
(4) Rigidbilt 3-Fan Freon Blowers. Model: AF450 - 103 - RFWD. S/N: 42873, 42973.

Click On Picture

FES 140 / Mycom 160L Dual Freon Rotary Screw Compressor Package – 150 HP

FES 140 / Mycom 160L Dual Freon Rotary Screw Compressor Package – 150 HP
Mfg: FES Model: 140-HE / 160L
Stock No: MDFP124 Serial No: 1612968, 1612955
FES 140 Dual Freon Rotary Screw Compressor Package. Model: 140-HE / 160L. (2) Westinghouse electric motors, 150 hp, 3600 rpm, 460V. FES shared oil separator: Design working pressure: 300 psi. (2) Mycom 160L rotary screw compressors, Nominal capacity (each): 47.5 tons at 134.5 bhp using R-22 with a -35ºF suction temperature and a 90ºF discharge temperature. Vi setting: 5.8. Displacement: 439 cfm. (2) Westinghouse motor starters (2) FES Micro II control panels.

Click here for more information (109.9 KB)

Click On Picture

Howe Freon Receiver / Circulating System

Howe Freon Receiver / Circulating System
Mfg: Howe Model:
Stock No: MDFP125 Serial No: PVL264
Howe Freon Receiver / Circulating System. S/N: PVL264. w/ Hensen Level Controller, (2) Pumps, Chemical Feed Pump with Cabinet

Click here for more information (56.6 KB)

Click On Picture

Evapco Freon Evaporative Condenser

Evapco Freon Evaporative Condenser
Mfg: Evapco Model: LSC - 165
Stock No: MDFP127 Serial No: 856646LH
Evapco Freon Evaporative Condenser. Model: LSC - 165. S/N: 856646LH.

Click here for more information (55.6 KB)

Click On Picture

Allen Bradley 12-Bucket Motor Control Center

Allen Bradley 12-Bucket Motor Control Center
Mfg: Allen-Bradley Model:
Stock No: MDFP128 Serial No:
Allen Bradley 12-Bucket Motor Control Center, Bul. 2100, Cat. #2100-AAT 06A1BHIX, 600 Horizontal and Vertical Amps, 480 V, 3 Phase (*For Refrigeration System*)

Click On Picture

Stainless Steel Conveyor Section with Drive

Stainless Steel Conveyor Section with Drive
Mfg: Not Specified Model:
Stock No: MDFP130.1 Serial No:
Stainless Steel Conveyor Section with Drive. 8' L x 27" W (*Note: No Belt*)

Click On Picture

Stainless Steel Inclined Product Conveyor Section

Stainless Steel Inclined Product Conveyor Section
Mfg: Not Specified Model:
Stock No: MDFP187.2 Serial No:
Stainless Steel Inclined Product Conveyor Section. 26" W x 16' L Stainless Steel Belt, Drive and Aluminum Ceiling Bracket Support.

Click On Picture

Westinghouse Motor - 150 hp

Westinghouse Motor - 150 hp
Mfg: Westinghouse Model:
Stock No: MDFP257.1a Serial No:
Westinghouse Motor - 150 hp. 3550 RPM

Click On Picture

Edlund CA-3000 Can Opener / Crusher

Edlund CA-3000 Can Opener / Crusher
Mfg: Edlund Model: CA-3000
Stock No: BNCA044.a Serial No: 000161
Edlund Can Opener/Crusher on SS Table. Model CA-3000. Can opener: 6 in. diameter, minimum can height: 5 in. Maximum can height: 10-1/2 in. Power requirements: 110 V, 60 Hz, single phase. Air supply: 80 psi. Can crusher inlet: Flip top, 7-1/4 in. L x 6-1/2 in. W x 7 in. deep. Overall dimensions: 4 ft. 5-3/8 in. L x 2 ft. 2 in. W x 5 ft. 5-3/8 in. H.(ACN40).

Click here for more information (311.9 KB)

Click On Picture

GH Products (Alpha Laval) Rotary Positive Displacement Pump – Never Used

GH Products (Alpha Laval) Rotary Positive Displacement Pump – Never Used
Mfg: GH Products Corporation Model: GHP-1020
Stock No: HDNP023.12 Serial No: 88-6-2437
GH Products Corporation Rotary Positive Displacement New Pump – Never Used. Model GHP-1020. Same as Alfa Laval Model SRU3. Flow rate for new pump is 70 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor industrial motor: 1-½ hp, 3 Phase. Gear box: Nord Gear Box Corp. Size: SK 12-MO56K4, ratio: 6.53.(ACN86).

Click here for more information (183.2 KB)

Click On Picture

FMC Technologies Stainless Steel Paddle Pulper / Finisher

FMC Technologies Stainless Steel Paddle Pulper / Finisher
Mfg: FMC Technologies Model: 100
Stock No: TAFM311.5 Serial No:
FMC Technologies Stainless Steel Paddle Pulper / Finisher. Model: 100. Number of paddles: 4. Paddle dimensions: 3 ft. 9-1/2 in. L x 2 in. W. Baldor industrial motor, 20 hp, 870 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. The FMC 100 pulper / finisher reduces tomatoes, fruits, and vegetables to a semi-liquid or liquid state. It eliminates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Inlets: (1) 4 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting, (1) 1 ft. L x 3 in. W. port (pulp discharge). Overall dimensions: 6 ft. 5 in. L x 3 ft. 5 in. W x 4 ft. 4 in. H. (ACN623)

Click here for more information (334.3 KB)

Click On Picture

Cherry Burrell Thermutator

Cherry Burrell Thermutator
Mfg: Cherry-Burrell Model: SPL672L
Stock No: SPGT001.120 Serial No: 1561
Cherry Burrell Thermutator. Model: SPL672L. S/N: 1561.

Click On Picture

Cherry Burrell Thermutator