Genemco Offers Used Fiberglass Tanks, Carbon Steel Tanks and Aluminum Storage Tanks  
 Genemco Sells Used Carbon Steel Tanks, Fiberglass Tanks and Aluminum Storage Tanks  

Click On Picture

Silo Tank-16,000 Gallons

Silo Tank-16,000 Gallons
Mfg: Not Specified Model:
Stock No: DTTC2009. Serial No:
Silo Tank-16,000 Gallons. Carbon Steel with liner. Originally installed at the Tropicana. Overall dimensions 12 ft. diameter x 18 ft. H.

Click here for more information (83.5 KB)

Click On Picture

Carbon Steel Single Shell Tank- 2,000 Gallon

Carbon Steel Single Shell Tank- 2,000 Gallon
Mfg: Not Specified Model:
Stock No: SLSP051.3 Serial No:
Carbon Steel Single Shell Tank- 2,000 Gallon. Inside straight-wall dimensions: 6 ft. 11 in. dia. x 7 ft. 4 in. H. Manway diameter: 18 in. Inlets: (3) 3 in. dia. flanged ports. Outlets: (1) 1 in. dia. FNPT, (1) 4 in. dia. FNPT (discharge). Overall dimensions: 7 ft. 10 in. L x 7 ft. 6 in. W x 10 ft. 8 in. H.

Click here for more information (127.0 KB)

Click On Picture

Carbon Steel Single Shell Tank- 2,000 Gallon

Carbon Steel Single Shell Tank- 2,000 Gallon
Mfg: Not Specified Model:
Stock No: SLSP052.4 Serial No:
Carbon Steel Single Shell Tank- 2,000 Gallon. Inside straight-wall dimensions: 6 ft. 11 in. dia. x 7 ft. 4 in. H. Manway diameter: 18 in. Inlets: (3) 3 in. dia. flanged ports. Outlets: (1) 1 in. dia. FNPT, (3) 3 in. dia. 150lb ANSI flanged port, (1) 4 in. dia. 150lb ANSI flanged port, (1) 4 in. dia. FNPT (discharge). Overall dimensions: 7 ft. 10 in. L x 7 ft. 6 in. W x 10 ft. 8 in. H.

Click here for more information (86.8 KB)

Click On Picture

Well Water Storage Tank

Well Water Storage Tank
Mfg: Not Specified Model:
Stock No: KWBF706.3 Serial No:
Well Water Storage Tank. 12 ft. dia. x 42 ft. long, mild steel

Click On Picture

Fiberglass Tank-1900 Gallon

Fiberglass Tank-1900 Gallon
Mfg: Not Specified Model:
Stock No: SMBV063. Serial No:
Fiberglass Tank-1900 Gallon. Last used for silicone. Inlets: 2-1/4 in. inlet. Outlets: 25 in. dia. port, 1-1/2 in. port, 1 in. port. Overall dimensions: 107 in. dia x 128 in. L.

Click here for more information (160.3 KB)

Click On Picture

Fiberglass Tank 8,000

Fiberglass Tank 8,000
Mfg: Not Specified Model:
Stock No: 85.Rd0068(1) Serial No:
Fiberglass Tank Approximate 8,000 Gallons, inlet 2 in. on top of tank, manway 32 in. Diameter, (2) Inlets on side of tank at 1 in. and 2-½ in., one on bottom side of tank 2 in. one outlet on bottom of tank on side 3-½ in. Inside measurements: 120 in. diameter. 172 in. H. Overall measurements 120 in. Diameter, 187 in. H.

Click here for more information (187.2 KB)

Click On Picture

Red Ewald Fiberglass Tank - 12,000 Gallon

Red Ewald Fiberglass Tank - 12,000 Gallon
Mfg: Red Ewald Model:
Stock No: WC2.7a Serial No: 20548
Red Ewald Fiberglass Tank -12,000 Gallon. S/N: 20548. PO No: 17104. WO No: 074506. Design specific gravity is 1.0 or 8.34#/gallon. Inlet 3 in., Outlet 2 in. Manway approximately 2 ft. (2) Heat trace wires that wind around the waist of this tank. The first wire measures 9 ohms and the second 10 ohms of resistance. There is also a thermocouple regulated by a thermostat knob. Tank has a conical bottom.The skirt sits on the slab. Approximately dimensions: diameter 10 ft. x 20 ft. H.

Click here for more information (155.3 KB)

Click On Picture

Raven Vertical Fiberglass Liquid Pump Tank - 1000 Gallon

Raven Vertical Fiberglass Liquid Pump Tank - 1000 Gallon
Mfg: Raven Model:
Stock No: RPCN079.3a Serial No:
Raven Vertical Fiberglass Liquid Pump Tank - 1000 Gallon. Inside straight-wall dimensions: 5 ft. dia. x 6 ft. 11-1/2 in. H. (2) Teel Centrifugal Pumps, Model: 3P607, impeller diameter: 5-1/2 in. (2) Dayton Motors, 5 hp, 3495 rpm, 208-230/460 V, 14.4-12.8/6.4 amps, 60 Hz, 3 phase. Jo-Bell Products External Liquid Level Control, Model: R-23, S/N: 111178. Type: R23, max pressure: 30 psig, maximum specific gravity: 0.8, max temperature: 250-400°F. Inlets: (1) 5 in. dia. product infeed. Outlets: (1) 4 in. dia. overflow port, (1) 1-1/2 in. dia. port, (2) 1-1/2 in. dia. discharge ports. Overall dimensions: 10 ft. 7-1/2 in. L x 7 ft. W x 7 ft. 1/2 in. H.

Click here for more information (337.8 KB)

Click On Picture

Plastic Containers

Plastic Containers
Mfg: Not Specified Model:
Stock No: RGMP380.2a Serial No:
(6) Plastic containers, 4' w x 4' l x 4' h (on metal basket)

Click On Picture

Portable Totes with Lids

Portable Totes with Lids
Mfg: Not Specified Model:
Stock No: HDWR299.2 Serial No:
(2) 45 in. L x 39 in. W x 32 in. D Portable Totes with Lids.

Click On Picture

Portable Totes with Lids

Portable Totes with Lids
Mfg: Not Specified Model:
Stock No: HDWR300.4a Serial No:
(3) 39 in. L x 20 in. W x 19 in. D Portable Totes with Lids.

Click On Picture

Portable Totes with Lids

Portable Totes with Lids
Mfg: Not Specified Model:
Stock No: HDWR301.4a Serial No:
(3) 44 in. L x 24 in. W x 24 in. D Portable Totes with Lids.

Click On Picture

Chem Plas International Inc. Polypropylene Tank- 100 Gallon

Chem Plas International Inc. Polypropylene Tank- 100 Gallon
Mfg: Chem Plas International Inc. Model:
Stock No: DTTC2054. Serial No:
Chem Plas International Inc. Polypropylene Tank- 100 Gallon. Inside straight-wall dimensions: 28 in. dia. x 42 in. H. Inlets: (1) 1 in. dia. cam lever coupling, (1) 6 in. dia. port. Outlets: (1) 3/4 in. dia. NPT discharge. Overall dimensions: 2 ft. 8 in. L x 2 ft. 6 in. W x 5 ft. 2 in. H.

Click here for more information (153.0 KB)

Click On Picture

Fiberglass Mix Tanks- 150 Gallon

Fiberglass Mix Tanks- 150 Gallon
Mfg: Not Specified Model:
Stock No: RFPM208.a Serial No:
(2) Fiberglass Mix Tanks- 150 Gallon. Top-mounted mixers. Flip-top lid. 36 in. high baffles. Dayton Motor, 3/4 hp, 1725 rpm, 115/230 V, 11.2/5.6 amps, 60 Hz, 3 phase. Dayton Speed Reducer, 50 ratio, 30 rpm (final). U.S. Motor, 1/2 hp, 1745 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Synchrogear Motor. Inlets/outlets: (1) 2 in. dia. PVC (female). Overall dimensions: 36 in. dia. x 63 in. H.

Click here for more information (190.9 KB)

Click On Picture

Poly Holding Tanks-110 Gallon

Poly Holding Tanks-110 Gallon
Mfg: Not Specified Model:
Stock No: RBFM832.3 Serial No:
(2) Poly Holding Tanks-110 Gallon. (2) 75 gallon poly holding tanks, (3) Liquid control meters, (4) Assorted actuator valves

Click On Picture

Kerrco Dura-Life Fiberglass Tank- 165 Gallon

Kerrco Dura-Life Fiberglass Tank- 165 Gallon
Mfg: Kerrco Dura-Life Model: S
Stock No: SNBB600. Serial No:
Kerrco Dura-Life Fiberglass Tank- 165 Gallon. Model S. Plastic top. (4) 28 in. H legs. Inlets: (1) 2-1/2 in dia., (2) 2 in dia., (2) 1-1/2 in. dia. Outlet: (2) 2 in. dia. ports. Overall dimensions: 40 in. L x 32 in. W x 88 in. H.

Click here for more information (125.7 KB)

Click On Picture

Concrete Insulated Tank

Concrete Insulated Tank
Mfg: Not Specified Model:
Stock No: tFEC08. Serial No:
Concrete Insulated Tank. Inlet/outlets: (2) 4 in., (1) 1 in., (1) 3 in., (1) 1/2 in. Overall Dimensions: 142 in. L x 39 in. W x 71 in.

Click On Picture

Tote Bulk Single Shell Aluminum Storage Tanks - 550 Gallon

Tote Bulk Single Shell Aluminum Storage Tanks - 550 Gallon
Mfg: Not Specified Model:
Stock No: OI79 Serial No:
(10)Tote Bulk Single Shell Aluminum Storage Tanks - 550 Gallon. 74 cu. ft. Tare 225 lbs., Manway on top 9 in. dia. Door on bottom side 43 in. L x 15 in. H. with gasket around the lid. Inside dimensions 42 in. W x 48 in. L x 65 in. H. Overall dimensions 43 in. W x 48 in. L x 68 in. H.

Click here for more information (255.9 KB)

Click On Picture

Polypropylene Horizontal Tank- 2,300 Gallon

Polypropylene Horizontal Tank- 2,300 Gallon
Mfg: Not Specified Model:
Stock No: DTTC2055. Serial No:
Polypropylene Horizontal Tank- 2,300 Gallon. Inside straight-wall dimensions: 5 ft. 3 in. dia. x 14 ft. 7 in. L. Inlets: (1) 2 in. dia. port, (1) 4 in. dia. port, (1) 18 in. dia. port. Outlets: (2) 1 in. dia. NPT, (1) 2 in. dia. NPT. Overall dimensions: 16 ft. L x 5 ft. 10 in. W x 9 ft. 10 in. H.

Click here for more information (226.8 KB)

Click On Picture

Portable Totes with Lids

Portable Totes with Lids
Mfg: Not Specified Model:
Stock No: HDWR298.16 Serial No:
(4) 34 in. L x 21 in. W x 28 in. D Portable Totes with Lids - (2) without Casters.

Click On Picture

Lobster Pool

Lobster Pool
Mfg: Not Specified Model:
Stock No: AAMG282A.a Serial No:
Lobster Pool

Click On Picture

Lobster Pool

Lobster Pool
Mfg: Not Specified Model:
Stock No: AAMG282B.a Serial No:
Lobster Pool

Click On Picture

Single Shell Fiberglass Holding Tank

Single Shell Fiberglass Holding Tank
Mfg: Not Specified Model:
Stock No: AAMG262A.a Serial No:
Single Shell Fiberglass Holding Tank. Inside straight wall dimensions: 7 ft. 10 in. x 1 ft. 10 - 1/2 in. W x 1 ft. 4 in. H. Outlets: (1) 2 In. dia. NPT fitting, (1) 3 in. dia. NPT fitting. Overall dimensions: 8 ft. 3-1/2 in. L x 3 ft. 3 in. W x 2 ft. H.

Click here for more information (233.5 KB)

Click On Picture

Single Shell Fiberglass Holding Tank

Single Shell Fiberglass Holding Tank
Mfg: Not Specified Model:
Stock No: AAMG262B.a Serial No:
Single Shell Fiberglass Holding Tank. Inside straight wall dimensions: 7 ft. 10 in. x 2 ft. 11 in. W x 1 ft. 11 in. H. Overall dimensions: 8 ft. 3-1/2 in. L x 3 ft. 3 in. W x 2 ft. H.

Click here for more information (171.3 KB)

Click On Picture

Portable Steel Bins-196 Gallons

SOLD Portable Steel Bins-196 Gallons
Mfg: Not Specified Model:
Stock No: DPCO335.3 Serial No:
(2) Portable Steel Bins-196 Gallons. Dimensions 42 in. L x 30 in. W x 36 in. H.

SOLD

Click On Picture

Silo Tank-26,000 Gallons

SOLD Silo Tank-26,000 Gallons
Mfg: Not Specified Model:
Stock No: DTTC2007. Serial No:
Silo Tank-26,000 Gallons. Carbon steel. Originally installed at the Tropicana. Overall dimensions 12 ft. diameter x 30 ft. H.

SOLD

Click here for more information (96.5 KB)

Click On Picture

Silo Tank-26,000 Gallons

SOLD Silo Tank-26,000 Gallons
Mfg: Not Specified Model:
Stock No: DTTC2010. Serial No:
Silo Tank-26,000 Gallons. Carbon steel. Originally installed at the Tropicana. Overall dimensions 12 ft. diameter x 30 ft. H.

SOLD

Click here for more information (110.7 KB)

Click On Picture

Silo Tank-26,000 Gallons

SOLD Silo Tank-26,000 Gallons
Mfg: Not Specified Model:
Stock No: DTTC2011. Serial No:
Silo Tank-26,000 Gallons. Carbon steel. Originally installed at the Tropicana. Overall dimensions 12 ft. diameter x 30 ft. H.

SOLD

Click here for more information (133.0 KB)

Click On Picture

Silo Tank-26,000 Gallons

SOLD Silo Tank-26,000 Gallons
Mfg: Not Specified Model:
Stock No: DTTC2012. Serial No:
Silo Tank-26,000 Gallons. Carbon steel. Originally installed at the Tropicana. Overall dimensions 12 ft. diameter x 30 ft. H.

SOLD

Click here for more information (142.5 KB)

Click On Picture

Fiberglass Tanks -8,500 / 9,000 Gallons

SOLD Fiberglass Tanks -8,500 / 9,000 Gallons
Mfg: Not Specified Model:
Stock No: ACEU877 Serial No:
(2) Fiberglass Tank, (1) 10 ft. Diameter X 14 ft. 9 in. Tall 9,000 gallons, (1) 10 ft. Diameter x 13 ft. 9 in. Tall 8,500 gallons.

SOLD

Click On Picture

Silo Tank-18,000 Gallons

SOLD Silo Tank-18,000 Gallons
Mfg: Not Specified Model:
Stock No: DTTC2006. Serial No:
Silo Tank– 18,000 Gallons. Carbon steel. Originally installed at the Tropicana. Overall dimensions 12 ft. diameter x 20 ft. H.

SOLD

Click here for more information (146.0 KB)

Click On Picture

2000 Terracon Evaporative Condenser Sump Tank

SOLD 2000 Terracon Evaporative Condenser Sump Tank
Mfg: Terracon Model:
Stock No: MDBC267 Serial No:
2000 Terracon Evaporative Condenser Sump Tank. Resin Constructed. w (2) Scot 5 hp Circulating Pumps and Keckley 4" Traps. 6' W x 8' W x 8' H.

SOLD

Click here for more information (45.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Carbon Steel Tanks, Fiberglass Tanks and Aluminum Storage Tanks