Click On Picture

Pallet Stretch Wrap Machine

Pallet Stretch Wrap Machine
Mfg: Not Specified Model:
Stock No: DTTC2061. Serial No:
Pallet Stretch Wrap Machine. Stainless steel frame. Rotating arm radius: 5 ft. Baldor Industrial Motor (revolving arm assembly), ¾ hp, 1750 rpm, 180 V, 5.7 amps. Browning Gear Drive, 63 ratio, 27.7 rpm (final). Reliance Electric Motor (revolving arm assembly), ½ hp, 2500 rpm, 90 V, 5.0 amps. Boston Gear Drive. Leeson Electric Motor (roll assembly), ½ hp, 1750 rpm, 90 V, 5.0 amps. Grove Gear OE Series Speed Reducer, 5 ratio, 350 rpm (final). Overall dimensions (roll assembly): 2 ft. 7 in. L x 1 ft. W x 7 ft. 3 ½ in. H. Overall dimensions (revolving arm assembly): 9 ft. 9 in. L x 2 ft. 4 in. W x 4 ft. 6 in. H. Overall dimensions (frame supports): 7 ft. 9 in. L x 1 ft. 4 in. W x 10 ft. 2 in. H.

Click here for more information (750.2 KB)

Click On Picture

1996 Lan-Tech S-Series Straddle Stretch Wrapper

1996 Lan-Tech S-Series Straddle Stretch Wrapper
Mfg: Lan-Tech Model: S-400
Stock No: RBFM304A.6 Serial No: SM001063
1996 Lan-Tech S-Series Straddle Stretch Wrapper. Model: S-400. Wrapper dimensions: 5 ft. 9 in. dia. x 7 ft. 2 in. H. Roller dimensions: 2 ft. 10 in. L x 9 in. W x 2 ft. H. Unit is designed especially for loads that are lightweight, tall and unstable or too heavy to rotate using a turntable system. Baldor industrial motor, 1/2 hp, 1750 rpm, 90 V, 4.5 amps, 60 Hz, single phase. Overall dimensions: 10 ft. 10 in. L x 10 ft. 3 in. W x 9 ft. 9 in. H. (ACN180).

Click here for more information (347.2 KB)

Click On Picture

SOLD Girton Pallet Washer SOLD

SOLD Girton Pallet Washer
Mfg: Girton Model: CW10P
Stock No: 85.GO881201.30 Serial No: 84012501
Girton Pallet Tote Washer, Model CW10P, Serial84012501, stainless steel conveyor belt 1 in W x 18 1/2 ft L, 3 ft 3 Height above belt, Gusher pump Model 11031-CIH Seal type 21 Serial K 40036 200 gpm (pump), 19 ft L x 7 ft 3 in H x 4 ft W.

SOLD

Click here for more information (700.6 KB)

Click On Picture

SOLD Intrapak Sidewinder Pallet Stretchwrap Machine SOLD

SOLD Intrapak Sidewinder Pallet Stretchwrap Machine
Mfg: Intrapak Model: F205H97J
Stock No: 65.cSC301.35 Serial No:
Intrapak Sidewinder Pallet Stretchwrap Machine. Model F205H97J. Capacity- 4,000 lb, 120 V.

SOLD

Click On Picture

Simplimatic Eng. Co. Plastic Bottle Depalletizer

SOLD Simplimatic Eng. Co. Plastic Bottle Depalletizer
Mfg: Simplimatic Eng. Co. Model: 400 2D
Stock No: DTTC2001. Serial No: 8592 291 661
Simplimatic Eng. Co. Plastic Bottle Depalletizer. Model: 400 2D. S/N: 8592 291 661. This Depalletizer line is currently in production at Tropicana and available for sale. Includes a huge amount of conveyer.

SOLD

Click here for more information (972.3 KB)

Click On Picture

Infrapak Semi-Automatic Pallet Stretch Wrapper

SOLD Infrapak Semi-Automatic Pallet Stretch Wrapper
Mfg: Infrapak Model: SP2
Stock No: 35.1R-683.5a Serial No: 801767T
Infrapak Semi-Automatic Pallet Stretch Wrapper. Model SP2, S/N 801767T. Platform 50 in. by 50 in., 120 V, 10 amps, 1 phase, 60 hertz. This unit must be run in manual mode. Overall dimensions 93 in. L x 50 in. W x 76 in. H.

SOLD

Click On Picture

Resin Pallets

SOLD Resin Pallets
Mfg: Not Specified Model:
Stock No: MDBC160.1 Serial No:
(4) Resin Pallets. 39" x 32" and 56" x 44"

SOLD

Click Here if you don't see what you're looking for in our online catalog.