|
|
Click On Picture
|
Tyson Pneumatic Filler with Mixer/Hopper- Approx. 8 Cu Ft
|
|
Mfg: Tyson
|
Model:
|
|
Stock No: SELM106b.14
|
Serial No:
|
|
Tyson Pneumatic Filler. Piston Diameter: 2-3/8 in. Stroke: 3-1/2 in. Valve Diameter: 1 in. Center between valves: 2-1/2 in. Max. Fill volume 10 oz .283 lt. Capacity: 30 BPM. Conveyor: 3-1/4 in. Bottle Dimensions: Minimum 2-1/2 in. Mixer/hopper 200 liters. Approx. 8 cu ft. Inside dimensions: 36 in. L x 17-½ in. W x 24-½ in. H. Overall dimensions: 90 in. L x 78 in. W x 71-1/2 in. EXR
|
|
Click here for more information (445.7 KB)
|
|
|
Click On Picture
|
SOLD Ribbon Blender / Charleston Stainless Steel
|
|
Mfg: Charlestown
|
Model:
|
|
Stock No: 95.IME18a
|
Serial No: 5546
|
|
Jacketed Ribbon Blender / Charlestown Stainless Steel, 20 cu ft, National Board 38, S/N 5546, rating 25 psi at 300 °F, stainless steel frame, 3 in. bottom ferruled discharge, inner dimensions 50 in. L x 30 in. W x 36 in. H, 12-1/2 in. outlet clearance to ground, 20 in. H legs, overall 58 in. H x 78 in. L x 42 in. H. Top, 38-1/2 in. W x 55-1/4 in. L.
SOLD
|
|
Click here for more information (116.2 KB)
|
|
|
Click On Picture
|
SOLD Ribbon Blender / Custom Metal Craft
|
|
Mfg: Custrom Metal Craft Inc.
|
Model: SRB
|
|
Stock No: 45.297
|
Serial No: 4034
|
|
Custom Metal Craft Stainless Steel Ribbon Blender Model SRB, S/N 4034 on stainless steel frame and casters, 2 in. top jacket inlet, 3 Bottom Outlets 3 in., 21 in. Bottom Outlet Clearance, Inner Dimensions 25 in. W x 36 in. L x 29 in. H, Overall 83 in. H x 77 in. L x 35 in. W.
SOLD
|
|
Click here for more information (117.6 KB)
|
|
|
Click On Picture
|
SOLD Jacketed Blender Stainless Steel - 1,000 Gallon
|
|
Mfg: Not Specified
|
Model: 1000UPB
|
|
Stock No: BASF608.96a
|
Serial No: C6635B
|
|
1,000 Gallon Jacketed Blender, S/N C6635B, Year 1998, Model 1000 UPB, National Board 7473, mawp 90 PSI 332 °F, mdmt -20 °F 90 psi, 3 in. Outlet, 1-3/4 in. Jacket Inlet, Flip Top covers, Inner Dimensions 72 in. H x 83 in. L x 67 in. W, Paddles 32 in. from center x 5 in. W with 12 in. x 5 in. End Plates, Drive 30CT hp 230YY/460Y Voltage 1,760 rpm, 122.9 Ratio, 14.32 Final rpm, 132 in. L x 76 in. W x 98 in. H
SOLD
|
|
Click here for more information (384.1 KB)
|
|
|
Click On Picture
|
SOLD Mac Ribbon Blender Stainless Steel
|
|
Mfg: MAC
|
Model:
|
|
Stock No: 275.GR425.103a
|
Serial No:
|
|
MAC Single Shell Double Ribbon Blender, dual 15 hp 230/460 volt motors, solid shaft diameter 3 in., ribbon thickness 1-1/2 in., height of discharge opening 2 ft., end discharge with guillotine style outlets, inner 100 cubic ft. capacity 90 in. L x 57 3/4 in. W x 40 in. H, outer 90 3/4 in. L x 56 in. W x 41 in. H, overall dimensions 10 ft. L x 78 in. W x 92 in. H. The motors are 230/460 v and the amp is 38/19. The height from from the ground to the bottom of the bolting flange on the outlet is 23" total clearance(see pics). The outlet bolting flange is 14 in. wide x 46 in. long including the 2 in. wide flange.
SOLD
|
|
Click here for more information (825.1 KB)
|
|
|
Click On Picture
|
SOLD Hosokawa Bepex Rietz Ribbon Blender Stainless Steel
|
|
Mfg: Hosokawa Bepex Rietz
|
Model:
|
|
Stock No: 105.SP5642
|
Serial No: imcus-81002154
|
|
Hosokawa Bepex Rietz Double ribbon blender stainless steel construction, 15 cubic foot, S/N imcus-81002154, jacket rated at 175 psi @750f, national board number 198, measures 48 in. long x 28 in. diameter, 1 in. steam inlets and outlets and 8 in. flanged product inlets and outlets. Center bottom discharge. 10 hp motor, 460 volts, 3 hp. Good condition.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Ribbon Blender / Walker Stainless Steel
|
|
Mfg: Walker
|
Model: sp6132
|
|
Stock No: 120.SP0432
|
Serial No: 675
|
|
Single ribbon blender / Walker stainless steel, Model sp6132, S/N 675, 600 gallons working capacity, hydraulic motor, 60 in. wide x 85 in. long x 106 in. height, 25 in. diameter single ribbon, 6 in. diameter center bottom sanitary discharge, was blending thick chunky salsa , good condition.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Ribbon Blender / Materials Transportation Co. Stainless Steel
|
|
Mfg: Materials Transportation Co.
|
Model: mtb-28-060
|
|
Stock No: 165.SP5042
|
Serial No: 10055
|
|
Single ribbon blender / Materials Transportation Co. stainless steel, 130 cubic foot, designed to blend salsa, Model mtb-28-060. S/N 10055, measures 72 in. wide x 78 in. long x 60 in. height, ribbon is 28 in. wide with a 6 in. diameter shaft, 4 in. center bottom discharge, max capacity is 6,000lb. Has hydraulic drive.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Marod Ribbon Blender- 40 Cubic Feet Model 01 MHS 30
|
|
Mfg: Marod Machinery
|
Model: 01 MHS 30
|
|
Stock No: SBPP159.5
|
Serial No: 2265
|
|
Marod Machinery Ribbon Blender- 40 cubic feet, Model 01 MHS 30, S/N 2265, SO number 1635, Size 30, with 7.5hp motor and final rpm of 50. Reliance Motor, hp 7.5, 1,740 rpm, 230/460 volts, 20.6/10.3 amps, 60 Hz, 3 phase. Boston Gearbox 800 Series, S/N F87A-20S-B9, input hp 7.640, output torque 5,470, ratio 20. Discharge Opening on bottom with 10 in. x 10 in. Inside Measurement of Barrel: 25-½ in.W x 100 in. L x 33 in. H. Overall Measurements: 35 in. W x 128 in. L x 93 in. H.
SOLD
|
|
Click here for more information (213.5 KB)
|
|
|
Click On Picture
|
SOLD Charles Ross & Son Ribbon Blender- 18 cu. ft.
|
|
Mfg: Charles Ross & Son
|
Model: 42A-18
|
|
Stock No: tWEGE02.
|
Serial No: 64501
|
|
Charles Ross & Son Ribbon Blender- 18 cu. ft. Model: 42A-18. S/N: 64501. Maximum capacity: 22 cu. ft. Ribbon agitator: 58 in. L x 24 in. dia. U-shaped horizontal trough and a specially fabricated agitator with inner and outer helical ribbons. Outer ribbon moves materials in one direction and inner ribbon moves the materials in the opposite direction. Ribbons move the material both radially and laterally to insure thorough blends and short cycle times. Reliance Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18/9 amps, 60 Hz, 3 phase. Dodge Torque Arm Gear Drive, 24.71 ratio, 71.22 rpm (final). Inlets: (1) 3 in. dia. S-line fitting, (1) 3 in. dia. manual slide paddle discharge valve. Overall dimensions: 101 in. L x 28 in. W x 75 in. H.
SOLD
|
|
Click here for more information (256.9 KB)
|
|
|
Click On Picture
|
SOLD Hosokawa Bepex Rietz Dual Ribbon Blender- Approx. 66 Cu Ft
|
|
Mfg: Hosokawa Bepex Rietz
|
Model: RS28K5405
|
|
Stock No: 180.BASF243.102
|
Serial No: R573204
|
|
Hosokawa Bepex Rietz Dual Ribbon Blender- Approx. 66 Cu. Ft. Model RS28K5405, S/N R573204. Dual front end discharge. (2) Motors: 15 hp, 230/460 V, 1,740 rpm, final rpm 102.35. Inner tank dimensions: 56 in. L x 60 in. W x 34 in. H; outer tank dimensions: 60 in. L x 61 in. W x 34 in. H. Paddle thickness: 2-1/2 in.; spread: 28 in. Overall dimensions: 68 in. L x 95 in. W x 84 in. H.
SOLD
|
|
Click here for more information (309.1 KB)
|
|
|
Click On Picture
|
SOLD Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft
|
|
Mfg: Hosokawa Bepex Rietz
|
Model: RSV-20-K5405
|
|
Stock No: DPFI118.8
|
Serial No: RSV-730259
|
|
Hosokawa Bepex Rietz Dual Ribbon Blender- 2000 LBS. Approximately 50 cubic feet. Model: RSV-20-K5405, S/N: RSV-730259. Stainless steel. Capacity: 2000 lbs. Ribbon blender dimensions: 20 in. dia. x 60 in. L. Ribbon blender housing diameter: 20-1/4 in. (2) Reliance Electric Motors, 7.5 hp, 1165 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. (2) Louis Allis Gear Reducers, 6.2 ratio, 188 rpm (final). The Bepex Ribbon Blender is primarily designed for use with dry materials, although liquid streams can also be introduced. Its design allows shorter batch cycle times due to increased mixing efficiency. Sample applications include: adhesives, animal feed, bakery mix, cereal, cocoa, detergents, flavorings, flour, herbicides, insecticides, iron oxide, minerals, milk powder, pet food, pigments, plastics, salt, seasonings, sludge, and starch. Inlets: 60 in. L x 55 in. W infeed. Outlets: 13 in. W x 5-1/2 in. H dual gate discharge. Overall dimensions: 9 ft. L x 55 in. W x 66 in. H.
SOLD
|
|
Click here for more information (541.6 KB)
|
|
|
Click On Picture
|
SOLD 1994 Groen Continuous Ribbon Blender and Coater- 30 cu. ft.
|
|
Mfg: Groen
|
Model: CSB-18184
|
|
Stock No: DFLQ002.
|
Serial No: 100103-1
|
|
1994 Groen Continuous Ribbon Blender and Coater - 30 cu. ft. Model: CSB-18184. S/N: 100103-1. Nat'l Bd: 139008. 30 cu. ft. Dwg No's: C6796-40 & C6796-41. MAWP @ 353 °F: 120 psi. MDMT @ 120 psi: -20 °F. Infeed hopper dimensions: 30 in. L x 23 in. W. Screw auger housing dimensions: 18 in. dia. x 14 ft. 4 in. L. Auger housing diameter: 19 in. Equipped with (4) removable flip-top lids for easy maintenance. Sew-Eurodrive Motor, 3 hp, 1,680 rpm, 230-460 V, 13.6 - 6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 4.34 ratio, 392 rpm (final). Inlets: (1) 1 in. dia. refrigerant pipe, (1) 20 in. L x 19 in. W infeed. Outlets: (1) 1 in. dia.refrigerant discharge, (1) 19 in. W x 8 in. H discharge chute. Overall dimensions: 20 ft. 9 in. L x 45 in. W x 68-1/2 in. H. (ACN1450). SOLD
|
|
Click here for more information (655.1 KB)
|
|
|
|
|