Genemco Sells Used Scales, Used Platform Scales, Mettler Toledo, Weigh-Tronix 
  

Click On Picture

Mastron Weight Scale Model 12063

Mastron Weight Scale Model 12063
Mfg: Mastron Model: 12063
Stock No: HDPH244.1 Serial No: 8134006
Mastron Weight Scale. Model 12063. S/N 8134006. Capacity 2,000 lbs. Dimensions 30 in. L x 30 in. W x 2 in. H.

Click On Picture

Techweigh Bulk Solids Checkweigher with Conveyor

Techweigh Bulk Solids Checkweigher with Conveyor
Mfg: Techweigh Model:
Stock No: DPCO356.5a Serial No:
Techweigh Bulk Solids Checkweigher with Conveyor. Conveyor effective belt dimensions: 53 in. L x 11-1/2 in. W. Key features include an FC20 Rate Controller and Techweigh SCR Drive Panel. Baldor Motor, 0.25 hp, 1750 rpm, 90 V, 2.5 amps. Boston Gear Speed Reducer, torque 124 in./lb., Morse Speed Reducer, 25 ratio, final rpm: 70. Overall dimensions: 52 in. L x 35 in. W x 14 in. H.

Click here for more information (241.3 KB)

Click On Picture

Blodgett Twin Scale Weigher

Blodgett Twin Scale Weigher
Mfg: Blodgett Model: E-TO-C
Stock No: SGMPB079.7 Serial No:
Blodgett Twin Scale Weigher. (6) Syntron Magnetic Feeders, Model: E-TO-C, Electrical requirements: 115 V, 0.35 amps, 60 Hz. Stainless steel troughs: 37-1/2 in. L x 2-3/4 in. W x 1-3/8 in. H. (4) Photoeyes, Model: E3S-LS20XE4. Weight Miser II Control Box, digital controls, manual on/off switch, (3) intensity regulating knobs. Overall dimensions: 39 in. L x 17-1/2 in. W x 57 in. H.

Click here for more information (273.5 KB)

Click On Picture

Fairbanks Scale

Fairbanks Scale
Mfg: Not Specified Model:
Stock No: SGM1107 Serial No:
Fairbanks Scale 100 lb. capacity.

Click On Picture

Exact Weight Scale

Exact Weight Scale
Mfg: Not Specified Model: 347
Stock No: CCFP530. Serial No: 221790
Exact Weight Scale. Model: 347. S/N: 221790. Capacity: 22 lbs. Square base: 9 in. L x 8-1/2 in. W with 8 in. dia. counter-weight base. Overall dimensions: 24 in. L x 9 in. W x 21 in. H.

Click On Picture

Exact Weight Scales

Exact Weight Scales
Mfg: Not Specified Model: 940
Stock No: CCFP531. Serial No: 477331
(3) Exact Weight Scales. (2) Type: 940 and (1) Type: 1044. S/N's: 477331, 237770, & 212099. Capacity (940): 33 lbs. Capacity (1044): 50 lbs. All scales have a 14 in. L x 14 in. W square base with an 8 in. dia. counter-weight base. Overall dimensions: 32 in. L x 19 in. W x 23 in. H.

Click On Picture

Hobart Toledo Scale Printer

Hobart Toledo Scale Printer
Mfg: Hobart Model:
Stock No: MDBC127.a Serial No:
Hobart Toledo Scale Printer

Click On Picture

SOLD Platform Scales - 4,000lb Capacity SOLD

SOLD Platform Scales - 4,000lb Capacity
Mfg: Not Specified Model:
Stock No: 20.MF-423.a Serial No:
(11) Platform scales, 4,000lb capacity with 45 in L x 45 in W platform.

SOLD

Click On Picture

SOLD Fairbanks Scale  SOLD

SOLD Fairbanks Scale
Mfg: Fairbanks Model:
Stock No: 8a.SAF176a.2a Serial No:
Fairbanks, Dro Floor Scale.

SOLD

Click On Picture

SOLD Platform Scale - 250lb Capacity   SOLD

SOLD Platform Scale - 250lb Capacity
Mfg: Not Specified Model:
Stock No: 1a-SC-3471 Serial No:
Platform scale, 250lb, 18 in x 18 in (base only).

SOLD

Click On Picture

SOLD Platform Scale SOLD

SOLD Platform Scale
Mfg: Not Specified Model:
Stock No: 4-SC-4471 Serial No:
Stainless steel platform scale (base only), 24 in. x 24 in., 250lb.

SOLD

Click On Picture

SOLD Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity  SOLD

SOLD Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity
Mfg: Toledo Masstron Model: 2885
Stock No: 15-SC-1671 Serial No: 1028743-1UT
Toledo Masstron Drum Scale, 30 in. by 30 in. Model 2885, S/N 1028743-1UT, capacity 1,000 Ib, date of mfg. 3/96, overall dimensions 36 in. L x 30 in. W x 4 in. H, control module: 120 volt, Model MC600AAAC, S/N A06270.

SOLD

Click here for more information (225.7 KB)

Click On Picture

SOLD Scale 5,000 lbs. Digital Readout SOLD

SOLD Scale 5,000 lbs. Digital Readout
Mfg: Indiana Scale Co Model: 44-5-1
Stock No: 17a.MEDE01. Serial No:
Indiana Scale Co, Model 44-5-1, S/N 9026, class III, capacity 5,000 lbs, d MAX: 5000, d MIN: 1, 48 in. x 48 in. x 3-½ in. high and has a Transcell Technology digital readout Model TI500E, class III.

SOLD

Click On Picture

Intercomp Co. Digital Platform Scale- 10,000 lbs SOLD

SOLD Intercomp Co. Digital Platform Scale- 10,000 lbs SOLD
Mfg: Intercomp Co. Model: IN-55-10K
Stock No: AARF18EB. Serial No: 27011
Intercomp Co. Digital Platform Scale- 10,000 lbs. Model: IN-55-10K. S/N: 27011. Size: 60 in. L x 60 in. W. dMax: 5,000. eMin: 2. Overall dimensions: 60 in. L x 60 in. W x 2 in. H. SOLD

SOLD

Click here for more information (262.2 KB)

Click On Picture

Certified Platform Scales

SOLD Certified Platform Scales
Mfg: Not Specified Model:
Stock No: AARF18E.5a Serial No:
Certified Platform Scales.

SOLD

Click On Picture

Doran Scale

SOLD Doran Scale
Mfg: Doran Model:
Stock No: 6-SC-5671 Serial No:
Doran 8.5 i.n x 8.5 in. platter with Weightronix indicator UMC600AAAC.

SOLD

Click On Picture

Port-A-Weigh Portable Hang-up Scale

SOLD Port-A-Weigh Portable Hang-up Scale
Mfg: Port-A-Weigh Model:
Stock No: RPAG1286.4a Serial No:
Port-A-Weigh Portable Hang-up Scale. Capacity 2,000 kg.

SOLD

Click On Picture

Port-A-Weigh Portable Hang-up Scale

SOLD Port-A-Weigh Portable Hang-up Scale
Mfg: Port-A-Weigh Model:
Stock No: RPAG1288.5a Serial No:
Port-A-Weigh Portable Hang-up Scale. Capacity 2,000 kg.

SOLD

Click On Picture

Fairbanks Scale

SOLD Fairbanks Scale
Mfg: Fairbanks Model:
Stock No: 6a.5256 Serial No:
Fairbanks scale.

SOLD

Click On Picture

WAS Scale

SOLD WAS Scale
Mfg: WAS Model: DF2000
Stock No: SGMT322.2a Serial No: C11843
WAS Scale. Model: DF2000. S/N: C11843. Weight capacity: 5000 lb. Control input: 12 VDC, 1.5 A, output: 10 VDC, 500 mA. Stainless steel platform: 30-1/2 in. L x 24-3/4 in. W. Label print-out system. Base with (4) casters. Overall dimensions: 45 in. L x 25 in. W x 60 in. H.

SOLD

Click here for more information (226.9 KB)

Click On Picture

Detecto Digital Scale

SOLD Detecto Digital Scale
Mfg: Detecto Model:
Stock No: TAPG83.a Serial No:
Detecto Digital Scale.

SOLD

Click Here if you don't see what you're looking for in our online catalog.