Genemco Sells Used Screw Finishers and Used Screw Finisher/Extractors. 
 Used Screw Finishers from Brown, FMC, Bertuzzi, and Jones Beloit 

Click On Picture

Brown International Corp. Stainless Steel Screw Finisher/Extractor, Model 2503

Brown International Corp. Stainless Steel Screw Finisher/Extractor, Model 2503
Mfg: Brown International Corp. Model: 2503
Stock No: 120.JMB178.50 Serial No: 2505BA - 152
Brown International Corp. 2503 Screw Finisher/Extractor. Model: 2503, S/N: 2505BA-152. Cylindrical screen chamber: 12 in. dia x 39 in. L. (14) flights on screw. Inlet: 3 in. Liquid outlet: 3 in. Pomace outlet: 20 in. x 5 in. Toshiba motor: 20 hp, 230/460 V, 60 Hz, 3 phase. Final speed: 438 rpm. Input capacity: up to 200 gpm. The Brown Model 2503 Screw Finisher/Extractor is readily adapted to extracting, finishing, de-watering, and separating citrus products as well as other materials such as apricots, tomatoes, pears, apples, plums, grapes, and pineapple. Overall dimensions: 86 in. L x 31 in. W x 44 in. H.

Click here for more information (377.7 KB)

Click On Picture

FMC Juice Extractor/Finisher

FMC Juice Extractor/Finisher
Mfg: FMC Technologies Model: 75 B.
Stock No: tPPMI201. Serial No: CP-829
FMC Juice Extractor/Finisher. Model: 75B. S/N: CP-829. Capacity is between 75-100 gpm. Feed screw diameter: 14 in. New pneumatics. Screen size: 0.020 in. Construction: mild steel frame with stainless steel contact parts. Ideal for finishing fresh fruit products. These machines are sanitary, high-capacity, screw or worm-type machines designed to separate juice from pulp, seed and skins. Last used on Soya to extract the milk. Baldor Super-E Motor, 15 hp, 1765 rpm, 353 rpm (final), 230/460 V, 18.5 amps, 60 Hz, 3 phase. Inlets: 19-1/2 in. L x 7-1/2 in. W infeed. Outlet: 3 in. dia. Tri clamp. Overall dimensions: 90 in. L x 48 in. W x 50-1/2 in. H.

Click here for more information (584.0 KB)

Click On Picture

Jones Beloit Pressmaster Vertical Juice Press

Jones Beloit Pressmaster Vertical Juice Press
Mfg: Jones Beloit Model: 2510
Stock No: CCFP119. Serial No: P-141
Jones Beloit Pressmaster Vertical Juice Press. Model 2510. S/N P-141. With a 304 stainless steel construction, this press has (1) 16 in. dia. top inlet with a 20 in. dia. flange and (12) attachment holes for raw product introduction. Product press 21 in. dia. x 47-1/2 in. H. 15-3/4 in. dia. slicing blades. Press consists of a 15 in. dia. inner screen with 1/4 in. through-holes and an outer screen with a diameter of 16 in. Juice accumulation trough: 33 in. dia. x 6 in. H. Juice exits through a 6-1/2 in. dia. PVC outlet. Pulp collects in a trough and is pushed out a 12 in. W x 3 in. H. Outlet by 6 in. W x 4 in. H. paddles. (2) Miller Power Fluid Actuators move spindle vertically. Delroyd motor drive, rebuilt in 1995 and overhauled in December 2000; drives a 9-3/4 in. dia. 3-belt pulley. Built as a 100 and converted to a 125, built for 7.5 hp motor with 100 s spindle. Rated from 1 to 12 rpm depending on the product. Welches get 20 tons per hour of concord grapes with press aid at 7 rpm. Pineapple peals 5 rpm and 10-12 ton per hour at 35% moisture removed giving you 65% dry matter. Overall Dimensions: 61 in. L x 44 in. W x 98 in. H

Click here for more information (1,234.3 KB)

Click On Picture

FMC Finisher

FMC Finisher
Mfg: FMC Technologies Model: 75-B
Stock No: RAAF184.36 Serial No: AH-680
FMC Finisher. Model: 75-B. S/N: AH-680. Screw Auger: 13 in. dia. x 44 in. L with a 6 in. W pitch start and with a 2-1/2 in. W pitch end. Infeed: 32-1/2in. H. Exit: 13-1/2 in. H. Inlet: 26-1/2 in. L x 10 in. W. Outlet: 20-1/2 in. L x 6 in. W discharge. Overall dimensions: 100 in. L x 48 in. W x 32-1/2 in. H. (ACN350).

Click here for more information (314.9 KB)
Click here for drawings and parts list (166.8 KB)

Click On Picture

Jones Beloit Corp. Pressmaster Vertical Juice Press

Jones Beloit Corp. Pressmaster Vertical Juice Press
Mfg: Jones Beloit Model: P-125
Stock No: CCFP134. Serial No: P-497
Jones Beloit Corp. Pressmaster Vertical Juice Press. Model P-125. Hopper inlet tank on top with fill probes. Product press dimensions: 1 ft. 9 in. dia. x 3 ft. 11 in. H. US electric Varidrive motor, 10 hp. Minimum rpm: 450. Maximum rpm: 3600. Approximate weight: 7,100 lbs. Inlets: (1) 1 ft. 6 in. Open top (hopper). Outlets: (1) 6-1/2 in dia. S-line fitting (juice out). (1) 1 ft. 2 in. W x 5-1/2 in. H. pulp trough. Overall dimensions: 9 ft. 7 in. L x 5 ft. 7 in. W x 14 ft. 1 in. H.

Click Here to See Installed Pics and Spec Sheet (788.0 KB)
Click here for more information (701.4 KB)

Click On Picture

Jones Beloit Pressmaster Vertical Juice Press Model P-125

Jones Beloit Pressmaster Vertical Juice Press Model P-125
Mfg: Jones Beloit Model:
Stock No: CCFP135. Serial No: P-143
Jones Beloit Pressmaster Vertical Juice Press. Equipment Model 2510 Model P-125. S/N P-143 We received from affiliate company out in Oregon in 1992. Weight about 7,100 lbs. One US vari drive 10 HP with press - Hopper inlet tank on top with fill probes. Press uses paddle waste discharge. New screens installed 2001. Screen doors rebuilt 2001. Press spindle rebuilt 2001. Built as a 125, rebuilt 1996, built for 10 hp motor.

Click here for more information (1,316.0 KB)

Click On Picture

HE-6S Hydra Extractor

HE-6S Hydra Extractor
Mfg: Not Specified Model:
Stock No: SPPP1007.a Serial No:
HE-6S Hydra Extractor. Screw auger dimensions: 6 in. x 28 in. L. Screen dimensions: 6-1/4 in. dia. x 28 in. L. Screen size: 1/8 in. Sump tank capacity: 15 gal. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. Morse Gear Reducer, 20 ratio, 86.25 rpm (final). Inlets: (1) 1-1/2 in. dia. FNPT, (1) 4 in. dia. port with a 6-1/2 in. dia. flange and (8) 3/8 in. thru-holes at center distances of 2-3/4 in. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. port. Overall dimensions: 57 in. L x 30 in. W x 13 in. H. (ACN300)

Click here for more information (223.3 KB)

Click On Picture

SOLD Brown 303 Finisher Stainless Steel SOLD

SOLD Brown 303 Finisher Stainless Steel
Mfg: Brown Model: 303
Stock No: 0256 Serial No: 304-10
Brown stainless steel double screw finisher, Model 303, 30 hp, level 4 deck.

SOLD

Click On Picture

SOLD Chisholm-Ryder Juice Extractor SOLD

SOLD Chisholm-Ryder Juice Extractor
Mfg: Chisholm-Ryder Model: CJE-11
Stock No: 75.MFM1989.10 Serial No:
Chisholm-Ryder model CJE-11 12L Juice extractor, reeves drive 5 hp 550 rpm, 4 in. drain, 28 in. L x 12 in. D screen 020 mesh, hopper infeed, 63 in. H x 92 in. L x 62 in. W.

SOLD

Click here for more information (115.6 KB)

Click On Picture

SOLD Brown 303 Finisher Stainless Steel SOLD

SOLD Brown 303 Finisher Stainless Steel
Mfg: Brown Model: 303
Stock No: 150.F1001 Serial No:
Brown double length screw finisher, Model 303, all stainless steel contact and frame construction, rectangular feed port with a 3 in. pipe inlet, catch pan with a 6 in. bottom discharge, pneumatic pumice cone with controls, bottom mounted 20 horsepower 230/460 volt 60 hz 3-phase belt drive, complete with all covers.

SOLD

Click On Picture

SOLD Brown 303 Double Screw Finisher Stainless Steel SOLD

SOLD Brown 303 Double Screw Finisher Stainless Steel
Mfg: Brown Model: 303
Stock No: 140.1R-499.52a Serial No: 305-5
Brown 303 Double Screw Finisher Stainless Steel. Model 303, S/N 305-5, with 20 hp drive.

SOLD

Click here for more information (219.8 KB)

Click On Picture

SOLD Azo Solid/Liquid Screener SOLD

SOLD Azo Solid/Liquid Screener
Mfg: AZO Model: FLF-650
Stock No: NPPC2202.a Serial No: 12082
Azo Solid/Liquid Screener. Model FLF-650. S/N 12082. Stainless steel. Inlets/outlets: (2) 2 in. Q-line, (1) 4 in. Product Chamber: 13-1/2 in. dia x 32 in. L. Rectangular exit aperture: 5 in. x 6 in. Hinged lid aperture: 5 1/2 in. x 18 in. Simple dismantling with quick release clamps. SEW Varidrive motor: 2 hp, 1720 rpm, 230/460 V, 6/3 amps, 60 Hz, 3 phase. SEW reducer: ratio: 2.48, torque: 119 lb in., input speed: 460 - 2290 rpm, output speed: 185-928 rpm. Overall dimensions: 82 in. L x 30 in. W x 52 in. H. This screener is designed for continuous separation of solids from liquids. Examples include: Fruit pulp from fruit juice, butter from buttermilk, cheese fines from whey.

SOLD

Click here for more information (283.6 KB)

Click On Picture

SOLD Vincent Screw Press/Finisher SOLD

SOLD Vincent Screw Press/Finisher
Mfg: Vincent Corporation Model: CP-10-K36
Stock No: END81599.10 Serial No: 94211
Vincent Screw Press/Finisher. Model CP-10-K36. S/N 94211. Inlet: 12 in. L x 9-½ in. W. Outlet: 3-½ in. dia. Gearbox: Sumitomo, Model GHYJ S E 3170 T. Ratio 106, Input 14.9 hp, 1,750 rpm, Output Torque: 52200 in. lbs. S/N A557132. (2) Parker Pneumatic Pistons. Model PLUNS16, bore: 4.00, stroke 5. Motor 10 hp, 1,160 rpm, 230/460 V, final rpm of 11. Overall dimensions: 101-½ in. L x 26-½ in. W x 40-½ in. H.

SOLD

Click here for more information (265.0 KB)

Click On Picture

SOLD Brown 303 Double Screw Finisher Stainless Steel SOLD

SOLD Brown 303 Double Screw Finisher Stainless Steel
Mfg: Brown Model: 303
Stock No: 1R-256.50 Serial No: 304-10
Brown International Corp. Stainless Steel Double Screw Pulper/Finisher, Model: 303, S/N: 304-10. Approximately 250 gpm. Cylindrical screen chamber: 12 in. dia x 78 in. L. Two section of screening: 1st section Tyler mesh size: 8, 2nd section Tyler mesh size: 16. (11) flights on screw. Product intake: 8 in. L x 4 in. W. Liquid outlet: 4 in. dia per pan. Pomace outlet: 20 in. L x 5 in. H. Allis Chalmer motor: 30 hp, 230/460 V, 70/35 amps, 60 Hz, 3 phase. Final speed: 525 rpm. Overall dimensions: 113 in. L x 26 in. W x 48 in. H.

SOLD

Click here for more information (400.6 KB)

Click On Picture

Brown International Corp. 2503 Screw Finisher/Extractor

SOLD Brown International Corp. 2503 Screw Finisher/Extractor
Mfg: Brown International Corp. Model: 2503
Stock No: 155.JMB195a.40 Serial No: 2506BA-127
Brown International Corp. 2503 Screw Finisher/Extractor. Model: 2503, S/N: 2505BA-127. Stainless steel. Cylindrical screen chamber: 12 in. dia x 39 in. L. (14) flights on screw. Mesh size: 20. Product intake: hopper narrows from 13 in. x 12 in. opening to a 6 in. x 12 in. feed inlet. Liquid outlet: 2 in. Pomace outlet: 20 in. x 5-1/2 in. Motor: 10 hp. Final speed: 380 rpm. Input capacity: up to 200 gpm. The Brown Model 2503 Screw Finisher/Extractor is readily adapted to extracting, finishing, de-watering, and separating citrus products as well as other materials such as apricots, tomatoes, pears, apples, plums, grapes, and pineapple. Overall dimensions: 87 in. L x 30 in. W x 63 in. H.

SOLD

Click here for more information (273.0 KB)

Click On Picture

Bertuzzi Fruit Juicer Squeezing Machine

SOLD Bertuzzi Fruit Juicer Squeezing Machine
Mfg: Bertuzzi Model: CSD0541
Stock No: ML01.50 Serial No: S00277
Bertuzzi Fruit Juicer Squeezing Machine, Model CSD0541, S/N S00277. Will do lemons, limes, oranges.

SOLD

Click here for more information (438.6 KB)

Click On Picture

Brown Finisher Stainless Steel Model 2503

SOLD Brown Finisher Stainless Steel Model 2503
Mfg: Brown International Corp. Model: 2503
Stock No: 250.1R254.80 Serial No: 2506-40
Brown International Corp. Stainless Steel Finisher. Model 2503. S/N 2506-40. Inside Dimensions 20 in. W x 40 in. L x 30 in. H. Finisher Screw is 12 in. Diameter x 40 in. L. 3 in. raw product inlet (can be modified to other sizes) and 4 in. finished product outlet. Motor. Mfg: n/a. Motor Specifications: 20 hp, 230/460 Volt, 60 Hz. Overall Dimensions: 27 in. W x 84 in. L x 48 in. H. Unit has been completely refurbished and is in excellent working condition.

SOLD

Click here for more information (265.6 KB)

Click On Picture

Azo Solid/Liquid Screener- Parts

SOLD Azo Solid/Liquid Screener- Parts
Mfg: AZO Model: FLF-650
Stock No: NPPC2203. Serial No:
Azo Solid/Liquid Screener- Parts. Model: FLF-650. Stainless steel. Inlets/outlets: (2) 2 in. Q-line, (1) 4 in. Product Chamber: 13 1/2 in. dia x 32 in. L. Rectangular exit aperture: 5 in. x 6 in. Hinged lid aperture: 5-1/2 in. x 18 in. Simple dismantling with quick release clamps. SEW Varidrive motor: 2 hp, 230/460 V, 6/3 amps, 60 Hz, 3 phase. SEW reducer: ratio: 2.48, output speed: 138-693 rpm. Overall dimensions: 46 in. L x 25 in. W x 52 in. H.

SOLD

Click here for more information (317.5 KB)
Click here for Additional Information (481.6 KB)

Click On Picture

Giuseppe Garolla Stainless Super Screw Dewatering Press

SOLD Giuseppe Garolla Stainless Super Screw Dewatering Press
Mfg: Giuseppe Garolla Model:
Stock No: CSWB134.25a Serial No:
Giuseppe Garolla Stainless Super Screw Dewatering Press. Auger dimensions: 19 in. dia x 40-1/2 in. L. Pitch: 9 in. Motor, 20 hp, 1150 rpm, 220/440 V, 53/26.5 amps, 60 Hz, 3 phase. Inlet: (1) 43-1/2 in. L x 22 in. H. (top infeed). Outlets: (2) 2 in. dia. S-line fittings (water), 20 in. L x 18 in. H. lid (product discharge). Overall dimensions: 12 ft. 9 in. L x 3 ft. W x 5 ft. 4 in. H.

SOLD

Click here for more information (310.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Paddle Pulper/Finisher | Rietz Disintegrators | Hammermills | Used Paddle Blenders | Koch 96 Effect UF Filter System 
Other Categories:Tubular HTST Skids | 2 Effect Evaporator | Gaulin Homogenizers | Rotary Pressure/Piston Fillers | Waukesha 130 Pumps 
Other Manufacturers:Plate Chillers/Coolers | Evaporative Condensers | FES Mycom Compressors | Horizontal Tanks | Cappers 

 Used Screw Finishers from Genemco