|
|
Click On Picture
|
Thermo King Corporation Electric/Diesel Refrigerated Box
|
|
Mfg: Thermo King
|
Model: KD II-50
|
|
Stock No: ATGP009.50
|
Serial No: 0813124585
|
|
Thermo King Corporation Electric/Diesel Refrigerated Box. Inside dimensions: 20 ft. L x 7 ft. 4 in. W x 7 ft. 6 in. H. 1990 Thermo King Refrigeration Unit, Model: KD II-50, S/N: 0813124585, refrigerant: R-12, R-502, power supply: 230 V, 60 Hz, 3 phase. Thermo King Diesel Engine, Model: TK3.66, S/N: K23702, displacement: 40 cu. in. (0.658 L), compressor run time: 8,596 hrs. Thermo King Electric Motor, 5 and 4.2 hp, 1750/1450 rpm, 230/460-220/380 V, 14.4/7.2-12.7/7.3 amps, 60/50 Hz, 3 phase. Todco Overhead Truck Door. Inlets: (1) 7 ft. 6 in. L x 7 ft. 4 in. W (rear access door). Outlets: (1) 6 ft. 8 in. L x 3 ft. 4 in. W (passenger access door). Overall dimensions: 23 ft. 3 in. L x 8 ft. W x 9 ft. 3 in. H.(ACN507).
|
|
Click here for more information (297.6 KB)
|
|
|
Click On Picture
|
SOLD Norlake Walk-In Cooler
|
|
Mfg: Norlake
|
Model: W13962
|
|
Stock No: 45.EQN1.20
|
Serial No: 60655
|
|
Norlake Commercial Regrigeration/Freezer listed 744G, Model CPB075DC, S/N 00060655, temperature 35 °F, inner dimensions 95 in. H x 106 in. W x 112 in. L, outer 117 in. H x 114 in. W x 120 in. L, compressor detail: S/N 00070278, singe phase 208-230 volts /60 hz./1 LRA 37, total amp. Refrigerant 10, total amp: Defrost n/a, condensing fan FLA 1.30 A, (2) Evaporating Fan FLA 1/2 A, refrigerant: R404A, quantity of refrigerant: 38 oz, compressor RLA 230 volts 7.7A refrigerant, condensing fan 230 volts 1.3A refrigerant, evaporating fan 230 volts1.0A refrigerant, design pressure 385 psi high 174 psi low. The walls are 4 in. thick and have a lip and a lock that holds them in place. The roof sits on the walls and also has locks to hold it in place.
SOLD
|
|
Click here for more information (184.9 KB)
|
|
|
Click On Picture
|
SOLD Cooler
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: DCBJ345.30
|
Serial No:
|
|
Cooler. With electric sliding door and one roll up door, both large enough for forklifts. This cooler is made of prefab panels and was removed from parts of two coolers to make the one size. Cooler Dimensions: 34 ft. L x 31 ft. W x 14 ft. SOLD
|
|
Click here for more information (85.8 KB)
|
|
|
|
|