|
|
Click On Picture
|
Weigh-Tronix Stainless Steel Platform Scale- 6 ft. x 4 ft.
|
|
Mfg: Weigh-Tronix
|
Model: WBP-2.50K
|
|
Stock No: KAAM0332.5a
|
Serial No: 05120661, 06020474, 05082318
|
|
Weigh-Tronix Stainless Steel Platform Scale- 6 ft. x 4 ft. Model: WBP-2.50K. S/N's: 05120661, 06020474, 05082318. Class III. Capacity: 2500 lbs. n Max: 5000M. V Min: 0.35 lb. Safe load limit: 5000 lb. GSE Scale Systems Digital Display, Model: 355, S/N: 21736, power supply: 90-250 VAC, 0.5 amps, 50/60 Hz. Overall dimensions (ramp): 4 ft. 9 in. L x 2 ft. 6 in. W x 6 ft. H. Overall dimensions: 6 ft. 5 in. L x 4 ft. 9-1/2 in. W x 8 in. H
|
|
Click here for more information (255.6 KB)
|
|
|
Click On Picture
|
Avery WeighTronix Low Profile Floor Scale with Roller Conveyor
|
|
Mfg: Avery WeighTronix
|
Model: LPFS10
|
|
Stock No: DTTC2052.
|
Serial No: 2767
|
|
Avery WeighTronix Stainless Steel Platform Scale with Roller Conveyor. Model: LPFS10. S/N: 2767. Capacity: 5,000 lbs. Weigh-Tronix Weigh-Bars, Model: WBP -5.00K, Class: III. Safe load limit: 10,000 lbs. Stainless Steel Roller Conveyor- 78 in. x 42 in., (10) 5-1/2 in. dia. x 3 ft. 3 in. L rollers. Baldor Industrial Motor, 2 hp, 1750 rpm, 230/460 V, 5/2.5 amps, 60 Hz, 3 phase. Baldor Industrial Drive, ratio: 50, 35 rpm (final). Roller conveyor infeed/exit height: 2 ft. 7 in. H. Avery Weigh Tronix low profile scales are designed with the user in mind. The shallow 3.5° ramp incline and low deck height make getting on or off easy for small fork lift trucks and hand trucks, translating into increased productivity, increased frequency of units weighed, and a safer working environment for employees. Overall dimensions: 7 ft. 4 in. L x 6 ft. 1 in. W x 4 ft. 5 in. H. (ACN160).
|
|
Click here for more information (216.5 KB)
|
|
|
Click On Picture
|
Avery Weigh Tronix Stainless Steel Platform with Roller Conveyor
|
|
Mfg: Avery WeighTronix
|
Model: LPFS10
|
|
Stock No: DTTC2060.
|
Serial No: 2764
|
|
Avery Weigh Tronix Stainless Steel Platform with Roller Conveyor. Model: LPFS10. S/N: 2764. Capacity: 5,000 lbs. Weigh-Tronix Weigh Bars, Model: WBP-5.00K, Class III. Safe load limit: 10,000 lbs. Stainless Steel Roller Conveyor- 6 ft. 6 in. L x 4 ft. 3 in. W. (9) 5-1/2 in. dia. x 3 ft. 3-1/2 in. L rollers. Baldor Industrial Motor, 3 Hp, 1760 rpm, 230/460 V, 8/4 amps, 60 Hz, 3 phase. Gear drive. Roller conveyor infeed height: 2 ft. 3 in. Roller conveyor exit height: 1 ft. 10 in. Overall dimensions: 8 ft. 3 in. L x 6 ft. 7 in. x 2 ft. 8 in. H.
|
|
Click here for more information (351.2 KB)
|
|
|
Click On Picture
|
Weigh-Tronix Platform Scale 6,000 lb.
|
|
Mfg: Weigh-Tronix
|
Model: WI-110
|
|
Stock No: HDNP922.4
|
Serial No:
|
|
Weigh-Tronix Platform Scale, Overall dimensions: 60 in. W, 84 in. L, 3 in. H.
|
|
|
|
|
Click On Picture
|
Weigh-Tronix Control Scale
|
|
Mfg: Weigh-Tronix
|
Model: WI-125 LED
|
|
Stock No: SGMT323.1a
|
Serial No: 45844
|
|
Weigh-Tronix Control Scale. WI-125 LED Indicator. S/N: 045844. Class: III & III HD. Stainless steel weighing platform: 30-1/2 in. L x 24-3/.4 in. W. Control with label print-out system. Base on (4) casters. Overall dimensions: 45 in. L x 25 in. W x 60 in. H.
|
|
Click here for more information (246.8 KB)
|
|
|
Click On Picture
|
Weigh Tronix Electronic Platform Scale
|
|
Mfg: Weigh-Tronix
|
Model: W1-110
|
|
Stock No: DBPF22371.2a
|
Serial No: 5522A
|
|
Weigh-Tronix Electronic Platform Scale. Model: WI-110. S/N: 5522A. Stainless steel frame and platform: 24 in. L x 24 in. W. Capacity: 0.1 Lb to 5000 Lb. Digital controller with AZT, Over, C/zero, under, motion, data send, lamp test, PB tare, gross, net, zero, and number keypad. Electrical requirements: 115 V, single phase. Overall dimensions: 36 in. L x 33 in. W x 66 in. H.
|
|
Click here for more information (219.4 KB)
|
|
|
Click On Picture
|
SOLD Weigh-Tronix Scale
|
|
Mfg: Weigh-Tronix
|
Model: 3222
|
|
Stock No: 6-SC-7671
|
Serial No:
|
|
Weigh-Tronix 12 in. x 14 in. platter, Model 3222, indicator UMC600AAAC. SOLD
|
|
|
|
|
|
|