Quality Machinery & Equipment at Competitive Prices 
  

Heat Exchanger

Click here to return to Aloe Processing Diagram

Shell and Tube Heat Exchanger
Shell and tube heat exchangers consist of a bundle of parallel sanitary tubes with the ends expanded in tube sheets. The bundle is contained in a cylindrical shell. Connections are such that the tubes can contain either the product or the media, depending upon the application. The major limitation is that they cannot be used to regenerate, but they can transfer lots of heat due to the surface area.

Heat Exchanger product information is available in our equipment catalog.


© Genemco, Inc. 2006