|
Processor or Kettle:
The cheapest option and the option that requires the least floor space.
This utilizes a jacketed tank for heating/cooling for a full range of products.
Agitation can be from minimal to surface scraped. This option is used on a batch
production basis.
Plate Heat Exchanger (liquid/liquid):
The most efficient option and normally the cheapest option. Normally can only handle
liquids with less than 7% of pulp and viscosities less than 20,000 cPs.
Tube in Tube Heat Exchanger (liquid/liquid; liquid/steam):
An inexpensive option that can handle liquids with high solids (30 to 40%) with
maximum size range of particulates at 0.125 to .5” in diameter if pressure conditions
allow and high viscosities.
Triple tube (liquid/liquid; liquid/steam):
Can utilize regeneration and can handle liquids with low solids (5 to 10%) in suspension.
Shell and Tube Heat Exchanger (liquid/liquid; liquid/steam):
Restricted to solutions with low solids contents and viscosities under 10,000 cPs.
Scraped Surface Heat Exchanger (liquid/liquid; liquid/steam ):
For high viscosity (up to 100,000 cPs) solids whose contents are greater than 75% of
normal and particulates up to 1” maximum. For complex or sensitive products that
require gentile processing.
|