Quality Machinery & Equipment at Competitive Prices 
  

Rinse Tank

Click here to return to Aloe Processing Diagram

Last step in the Rinse Tank before entering the Grinder This is where the final wash of the leaves occur. The function of this wash is to do the final cleaning to the leaf before entering the manufacturing facility. Options for this step include the use of sanitizing agents such as Chlorine, Quaternary ammonium salts and others. The tank can be made of stainless steel, fiber glass or concrete.

This process can also be a two-stage final rinse, first in a sanitizing solution and secondly a final rinse with water to remove the sanitizing agent.

Rinse Tank product information is available in our equipment catalog.


© Genemco, Inc. 2006