Genemco : Buy Used Milk Tanks and Small Milk Bulk Tanks Online at discount prices. 
 Genemco : Offers Small Milk Bulk Tanks and Used Milk Tanks. 

Click On Picture

MilKeeper Round Bottom Farm Tank-180 Gallon

MilKeeper Round Bottom Farm Tank-180 Gallon
Mfg: MilKeeper Model: CFA
Stock No: 20.G025-A Serial No: 29042
MilKeeper Round Bottom Farm Tank-180 Gallon. Model: CFA. S/N: 29042. Dimple jacketed. Percent coldwall: 33%. 304 Stainless steel. 41 in. W x 51 in. L flip-top lid. Bottom sweep agitator: 13 in. dia. Master Electric Motor, 1/6 hp, 1725 rpm, 115/230 V, 60 cycles, single phase. Inlets: (4) 7 in. dia ports. Outlets: (1) 1-1/2 in. dia. ACME fitting. Inside dimensions 48 in. L x 37 in. W x 29-1/4 in. H. Overall dimensions: 54 in. L x 44 in. W x 46 in. H.

Click here for more information (211.4 KB)

Click On Picture

Creamery Package Refrigerated Farm Tank- 200 Gallon

Creamery Package Refrigerated Farm Tank- 200 Gallon
Mfg: Creamery Package Model: C200
Stock No: 20.362 Serial No: C6427
Creamery Package Refrigerated Farm Tank- 200 Gallon. Model: C200. S/N: C6427. Inside dimensions: 60 in. L x 31 in. W x 30 in. H. Agitator: 19 in. dia x 32 in. H. Condenser, 240/480-120/240 V, 60 Hz, single phase. Master Gearmotor, 1/6 hp, 1725 rpm, 36 rpm (final), 115/230 V, 3.6/1.8 amps, 60 Hz, single phase. (4) Wheels for easy maneuverability. Inlets: (2) 5 in. dia. ports, (2) 7 in. dia. ports. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 110 in. L x 36 in. W x 50 in. H.

Click here for more information (274.9 KB)

Click On Picture

Chester Jensen Jacketed Split Tank- 400 Gallon

Chester Jensen Jacketed Split Tank- 400 Gallon
Mfg: Chester Jensen/York Model: MR2COMP.ST.TK
Stock No: EKTF8741b.2a Serial No: 1270
Chester Jensen Jacketed Split Tank- 400 Gallon. Model: MR2COMP.ST.TK. S/N: 1270. Tank features (4) flip-top lids, which are easiliy opened by pneumatic actuators. Temperature readings can be read from two gauges attached to (2) 1/2 in. dia. thermowell NPT fittings located on both sides of the tank. Inlets: (4) 40 in. L x 22 in. W access doors, (4) 2 in. dia. Q-line fittings, (2) 2-1/2 in. dia. Q-line fittings (set up for spray-balls). Outlets: (4) 1 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. NPT (female-jacket), (2) 3 in. dia. Q-line fittings (tank). Overall dimensions: 104 in. L x 76 in. W x 65 in. H.

Click here for more information (314.8 KB)

Click On Picture

Girton Single Shell Insulated Holding Tank- 300 Gallon

Girton Single Shell Insulated Holding Tank- 300 Gallon
Mfg: Girton Model:
Stock No: 25.GO828461.2a Serial No:
Girton Single Shell Insulated Holding Tank- 300 Gallon. Inside dimensions: 74 in. L x 44 in. W x 26 in. H. Agitator blade diameter: 16 in. Inlets: (1) 1/4 in. dia. copper port (jacket), (2) 7 in. dia. ports. Outlets: 1/2 in. dia. port jacket, (1) 1-1/2 in. dia. port (discharge). Overall dimensions: 6 ft. 7 in. L x 4 ft. W x 4 ft. H.

Click here for more information (185.5 KB)

Click On Picture

Mueller Jacketed Surge Tank-300 Gallons.

Mueller Jacketed Surge Tank-300 Gallons.
Mfg: Paul Mueller Co. Model: M
Stock No: 25.GO82750.2 Serial No: 5523595
Mueller Jacketed Surge Tank- 300 Gallon. Stainless steel. Model M, S/N 5523595. Stainless steel. Lids: (2) 41 in. L x 26 in. W. (1) 7 in. dia. opening each lid. Inside dimensions: 65 in. L x 47 in. W x 29 in. H. Overall dimensions: 79 in. L x 52 in. W x 41 in. H.

Click here for more information (229.0 KB)

Click On Picture

MilKeeper Refrigerated Farm Tank-375 Gallons

MilKeeper Refrigerated Farm Tank-375 Gallons
Mfg: MilKeeper Model: RF375
Stock No: G879-A Serial No: 21542
Milkeeper Rectangular Milk Tank Stainless Steel - 375 Gallon. Model: RF375. S/N: 21524. Inside dimensions: 6 ft. 1-3/4 in. L x 4 ft. W x 2 ft. 8 in. H. Dimple-jacketed bottom- 30%. Percent coldwall: 50%. Bridge with center agitation. Agitator: 2 ft. 6 in. L x 1 ft. 10 in. W. (2) 4 ft. 3 in. L x 1 ft. 9 in. W flip-top lids. MasterMotor Gearmotor, S/N: DZ 18268, 1/6 hp, 1725 rpm, 36 rpm (final), 115/230 V, 3.6/1.8 amps, single phase. Inlets: (4) 7 in. dia. ports, (1) 5 in. dia. port, (1) 3/8 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 7 ft. 4 in. L x 4 ft. 6 in. W x 5 ft. 2 in. H.

Click here for more information (253.2 KB)

Click On Picture

Girton Farm Tank- 400 Gallon

Girton Farm Tank- 400 Gallon
Mfg: Girton Model:
Stock No: G779-A Serial No:
Girton Farm Tank- 400 Gallon. Stainless steel. Refrigerated milk tank with motor agitator. Dresser Transmission, frame 77AL. Model 0SN99264-SE, Ratio 60 to 1. Baldor Motor, Cat no. KL3403. Frame 56C, SCR W281, 1/4 hp, 115/230 V, 5.8/22.9 amp, 1,725 rpm, 60 hz, 1 phase. (1) 1-1/2 in. outlet on bottom. 20 to 100 lbs gage on side. Center bridge, (2) lids 28 in. W x 56 in. L with (2) 7 in. manway. Agitator dimensions 22 in. W x 26 in. H. Inside dimensions 54 in. W x 66-1/4 in. L x 27 in. H. Overall dimensions 59 in. W x 80 in. L x 52 in. H with a bevel bottom.

Click here for more information (216.0 KB)

Click On Picture

Sunset Equipment Refrigerated Farm Tank- 400 Gallon

Sunset Equipment Refrigerated Farm Tank- 400 Gallon
Mfg: Sunset Equipment Model: MC-400PX
Stock No: 23a-G539-A Serial No: 4MC 000
Sunset Equipment Refrigerated Farm Tank- 400 Gallon. Model: ML-400PX. S/N: 4MC 000. Inside dimensions 67 in. L x 48 in. W x 35 in. H. Bridge with center agitation. Bottom sweep agitator: 23 in. dia. x 32 in. H. Sprayball for CIP cleaning. Inlets/outlets: 1 in. Overall dimensions 78 in. L x 54 in. W x 56 in. H.

Click here for more information (114.5 KB)

Click On Picture

Embee Milk Tank - 300 Gallon

Embee Milk Tank - 300 Gallon
Mfg: Embee Model: M
Stock No: 25.a25 Serial No: 523595
Embee Milk Tank- 300 Gallon. Model: M. S/N: 523595. Stainless steel. (2) Lids: 39-3/4 in. L x 26 in. W. Refrigeration temperature control, inch/gallon level ruler: 0-20 in. & 0-260 gallon. Level ruler inlet: 1 in. pipe. Tank drain: 2 in. 'S' line. Overall dimensions: 78 in. L x 50 in. W x 45 in. H.

Click here for more information (337.1 KB)

Click On Picture

Cherry-Burrell Farm Tank - 400 Gallon

Cherry-Burrell Farm Tank - 400 Gallon
Mfg: Cherry-Burrell Model: FTNH
Stock No: G615-A Serial No: 400 FTNH54 401
Cherry-Burrell Farm Tank- 400 Gallon. Model: FTNH. S/N: 400 FTNH54 401. Inside dimensions 42 in. W x 81 in. L x 32 in. H. Unit is equipped with (2) 7 in. dia. manways and (2) 48 in. L x 37 in. W flip-top lids. Tank features a 26 in. dia. bottom sweep agitator rotating on a 1-1/2 in. dia. x 28 in. H shaft. Master Motor, 1/3 hp, 1725 rpm, 115/230 V, 5.6/2.8 amps, 60 Hz, single phase. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 47 in. W x 92 in. L x 45 in. H.

Click here for more information (158.8 KB)

Click On Picture

SOLD Cherry Burell Bulk Cooler  SOLD

SOLD Cherry Burell Bulk Cooler
Mfg: Cherry-Burrell Model: E550R
Stock No: 25.140 Serial No: 55098
Cherry Burell Bulk Cooler, Model E550R, S/N 55098, (2) 7 in. holes double compartment 53 in. x 26 in., overall dimensions 80 in. Long x 60 in. Wide x 43 in. High.

SOLD

Click On Picture

SOLD Cherry Burrell Farm Tank - 250 Gallon  SOLD

SOLD Cherry Burrell Farm Tank - 250 Gallon
Mfg: Cherry-Burrell Model: UAM5250R
Stock No: 105 Serial No: 31
Cherry Burrel 250gallon Farm Tank, two split Univat, Model UAM5250R, S/N 31, 58 in. Long x 40 in. Wide x 45 in. High.

SOLD

Click On Picture

SOLD Zero Farm Tank Stainless Steel - 400 Gallon  SOLD

SOLD Zero Farm Tank Stainless Steel - 400 Gallon
Mfg: Zero Model:
Stock No: 20.128 Serial No:
Zero farm tank stainless steel 400 gallon with removable lids, 41 in. diameter x 102 in. length.

SOLD

Click On Picture

SOLD Paul Mueller Stainless Steel Farm Tank-70 Gallon SOLD

SOLD Paul Mueller Stainless Steel Farm Tank-70 Gallon
Mfg: Paul Mueller Model: RHUS-70
Stock No: 38.322 Serial No: 680
Paul Mueller Stainless Steel Farm Tank-70 Gallon, S/N 00680, Model RHU-3 170, coil volume 15 cu.ft, mawp 150 psi, cooling medium R-12, 2 - blade agitator 16 in. spread, 2 - speed motor 1/3 - 1/6 hp 230 volts 1,725 - 860 rpm, 17 in. Manway lift cover, 41 in. W x 65 in. H.

SOLD

Click On Picture

SOLD Groen Jacketed Farm Milk Tank -150 Gallon SOLD

SOLD Groen Jacketed Farm Milk Tank -150 Gallon
Mfg: Groen Model: RW3-150
Stock No: 20.W-18 Serial No: M152467
Groen Jacketed Farm Milk Tank -150 Gallon. Model RW3-150. S/N M1523467. Inside dimensions: 40 in. dia x 31 in. H. Inlet: 1 in. Manway: 11 in. Outlets: 1 in. Dayton condenser fan motor: Model 4M017A, 1/10 hp, 1,550 rpm. Model 4M017A, 230 V, 2.6 amps, 1 phase, 60 hz. Encl: DPAO, Ins. CL: B, 40 °C AMB Air Over Cont. FR: 42YZ. Overall dimensions: 72-1/2 in. L x 45 in. W x 46 in. H.

SOLD

Click here for more information (296.1 KB)

Click On Picture

Creamery Package Farm Tank 200 Gallons

SOLD Creamery Package Farm Tank 200 Gallons
Mfg: Creamery Package Model:
Stock No: CCFP136. Serial No:
Creamery Package Farm Tank 200 Gallons. Stainless steel. Hinged Lid with 2 in. Butterfly valve.

SOLD

Click On Picture

Stainless Steel Farm Tank- 300 Gallon

SOLD Stainless Steel Farm Tank- 300 Gallon
Mfg: Not Specified Model:
Stock No: EEGC215.2 Serial No: 22959
Stainless Steel Farm Tank- 300 Gallon. S/N: 22959. Tank outlet: 1.5 in. dia. (2) Hinged lids. Inlets/outlets: (2) 7 in., (1) 4 in., (1) 1 in. Overall dimensions: 76 in. L x 45 in. W x 39 in. H.

SOLD

Click here for more information (200.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Small Milk Bulk Tanks at discount prices.