Used Stainless Steel Farm Tanks by Milkeeper and Mueller, Used Jacketed Milk Tanks 
 Genemco Sells Used Stainless Steel Farm Tanks, Used Jacketed Milk Tanks, Mueller Farm Tank, Milkeeper Jacketed Milk Tanks 

Click On Picture

SOLD Sunset Farm Tank - 1,500 Gallon  SOLD

SOLD Sunset Farm Tank - 1,500 Gallon
Mfg: Sunset Equipment Model: MLL-1500-b
Stock No: 37a.G137-A Serial No: 70mll453
Sunset painted exterior freon refrigerated bulk farm cooling tank 1,500 gallon, Model MLL-1500-b. Standard agitation. Sprayball. 1-1/2 in. bevel seat outlet. S/N 70mll453.

SOLD

Click On Picture

SOLD Globe Dairy Tank Stainless Steel - 1,000 Gallon  SOLD

SOLD Globe Dairy Tank Stainless Steel - 1,000 Gallon
Mfg: Globe Food Equipment Model:
Stock No: 15.CA167.2a Serial No:
Globe Insulated Stainless Steel Dairy Tank 1,000 Gallon, 7ft L x 5ft W x 4ft H.

SOLD

Click On Picture

SOLD Mueller Farm Tank Stainless Steel - 1,500 Gallon SOLD

SOLD Mueller Farm Tank Stainless Steel - 1,500 Gallon
Mfg: Paul Mueller Co. Model: OH
Stock No: 83a.GR178. Serial No: OH-39124
1500 Gallon Mueller Farm Tank, hiperform, embedded temperature gauge, 1-1/2 in. outlet, 18 in. top manway, 36 in. spread propeller, less motor plate, overall dimensions 122 in. L x 80 in. diameter x 83 in. H. Tecumsek Air Condensing Unit, Model AG4534 AM, S/N 8K8790610, 2 fans 1.3 FLA 1/15 hp, Low 150 psi, High 300 psi, compressor 10.5 RLA, 230/220 volt, Evap Range +20° F to +55° F, overall dimensions 36 in. L x 29 in. W x 21 in. H.

SOLD

Click here for more information (548.3 KB)

Click On Picture

SOLD Farm Tank Stainless Steel - 1,000 Gallon SOLD

SOLD Farm Tank Stainless Steel - 1,000 Gallon
Mfg: Not Specified Model:
Stock No: 40.3008 Serial No:
Farm Tank Stainless Steel - 1,000 gallon, refrigerated with motor and stander agitator, Motor, CAT CL3510, SPEC-35C12x945. Frame 56c, S/N F389, 1 hp, 115/208/230 volt, 12.8/7.0-6.4 amp, single phase, 1,725 rpm, 60 hz. (1) 1-1/2 in. outlet and (1) 1 in. inlet on bottom. (2) Lids open for access to both ends 40 in. W x 64 in. L with (1) 7 in. manhole on each one. Inside dimensions 57 in. W x 8 ft. L x 51 in. H. Tank is 65" tall w/o motor and 77" tall with motor. Overall dimensions 63-1/2 in. W x 106 in. L x 73 in. H.

SOLD

Click here for more information (135.7 KB)

Click On Picture

SOLD Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon SOLD

SOLD Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon
Mfg: Paul Mueller Co. Model: OP
Stock No: END9508.10 Serial No: 114659-1
Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon. Model OP, S/N 114659-1. Heat Transfer Information: Test Pressure: 0 PSIG, Test Vacuum: 0 in. HG. Inside dimensions: 75 in. W (oval shaped), 114 in. L, 55 in. H. Inlets/Outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has an oval manhole on side: 20 in. W, 15-½ in. H. Has an agitator with drive mounted on top. 6 legs 15 in. H. Mueller Drive, Model K01075AAAB, S/N 53555. 230 volt, 50/60 Hz, 1/6 hp, 1 phase, 1.75/1.6 amsp, 1,425/1,725 rpm. Part No. 31393 BB. Overall dimensions: 79 in. W, 132 in. L, 85 in. H.

SOLD

Click here for more information (205.2 KB)

Click On Picture

SOLD Crepaco Hinged Lid Farm Tank 1,200 Gallons SOLD

SOLD Crepaco Hinged Lid Farm Tank 1,200 Gallons
Mfg: Crepaco Model:
Stock No: CCFP096. Serial No: 13646
Crepaco Hinged Lid Farm Tank 1,200 Gallon. Stainless steel. S/N 13646 with vertical agitator and (2) valves.

SOLD

Click On Picture

SOLD Mueller Farm Tank Stainless Steel - 1,000 Gallon SOLD

SOLD Mueller Farm Tank Stainless Steel - 1,000 Gallon
Mfg: Paul Mueller Co. Model: M
Stock No: 51a-R839-A Serial No:
Mueller bulk farm cooling tank stainless steel, 1,000 gallon, chilled water refrigerated, model M. Center bridge with lift top covers. Standard agitation. Sprayball. 1-1/2 inch clamp outlet.

SOLD

Click On Picture

SOLD Mueller Farm Tank Stainless Steel - 1,000 Gallon SOLD

SOLD Mueller Farm Tank Stainless Steel - 1,000 Gallon
Mfg: Paul Mueller Co. Model: M
Stock No: 51a-R739-A Serial No:
Mueller bulk farm cooling tank stainless steel, 1,000 gallon, chilled water refrigerated, model M. Center bridge with lift top covers. Standard agitation. Sprayball. 1-1/2 inch clamp outlet.

SOLD

Click On Picture

SOLD Zeero Farm Tank Stainless Steel - 1,000 Gallon SOLD

SOLD Zeero Farm Tank Stainless Steel - 1,000 Gallon
Mfg: Zeero Model: NV-1000
Stock No: 52a-R576-A Serial No:
Zeero bulk farm cooling tank stainless steel, 1,000 gallon, vacuum style, freon refrigerated, size NV-1000, model A01-1000. Dual agitators. Calibar. 1-1/2 inch bevel seat outlet.

SOLD

Click On Picture

SOLD Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon SOLD

SOLD Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon
Mfg: Paul Mueller Co. Model: OP
Stock No: END9509.10 Serial No: 114659-3
Mueller Stainless Steel Ice Cream Mix Tank- 1,500 Gallon. Model OP, S/N 114659-3. Coil volume: 176 cu. ft. Max press: 150 psig. Cooling medium: NH3. Test press: 0 psig; Test vacuum: 0 in Hg. Inlets/outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has oval manway on side: 15-½ in. H x 20-½ in. W. Agitator drive, top mounted. Mueller Drive, Model K01075AAAB, S/N 57091. 230 V, 1.75/1.6 amps, 1,425 rpm, 50/60 Hz, 1 phase, 1/6 hp. Part No. 31393 BB.

SOLD

Click here for more information (183.4 KB)

Click On Picture

SOLD Mueller Horizontal Jacketed Farm Tank-1,000-Gallon SOLD

SOLD Mueller Horizontal Jacketed Farm Tank-1,000-Gallon
Mfg: Paul Mueller Co. Model:
Stock No: RLOL543b.11a Serial No:
Mueller Horizontal Jacketed Farm Tank- 1,000 Gallon. Stainless Steel

SOLD

Click On Picture

SOLD DeLaval Bulk Cooler Farm Tank- 1250 Gallon SOLD

SOLD DeLaval Bulk Cooler Farm Tank- 1250 Gallon
Mfg: DeLaval Model: E1250R0
Stock No: HDTD099.3a Serial No: 56670
DeLaval Bulk Cooler Farm Tank- 1250 Gallon. Model: E1250R0. S/N: 56670. Offers simple control of wash and cool cycles with timer. Manway: 18 in. dia. Vertical agitator: 26 in. dia. propeller. Maximum rate at which milk can enter this tank and meet the cooling requirements of the 3-A sanitary standards for farm milk cooling and holding tanks, revised, serial # 1301, is 416/208 U.S gph. When milk enters the tank at the maximum rate, the minimum condensing unit capacity is 96,000/48,000 Btu/hr at 30° F saturated suction temperature. Leland Faraday motor, 1/2 hp, 1725 rpm, 115-208-230 V, 8.8-4.4 FLA, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. NPT (female, thermowell), (1) 1 in. dia. S-line fitting (sprayball), (1) 1 in. pipe copper (media), (1) 3 in. dia. infeed port. Outlets: (1) 3/8 in. copper pipe (media), (1) 1-1/2 in. dia. threaded fitting (tank). Overall dimensions: 13 ft. 3 in. L x 66 in. W x 72 in. H.

SOLD

Click here for more information (285.7 KB)

Click On Picture

SOLD Farm Tank Stainless Steel -1000 Gallon SOLD

SOLD Farm Tank Stainless Steel -1000 Gallon SOLD
Mfg: Not Specified Model:
Stock No: OI17 Serial No:
Farm Tank - 1000 Gallon. Stainless steel. Refrigerated with (1) 61 in. W x 12 in. L lid and (4) 7 in. Man ways on top. (2) Bridges with agitator drive motor. (2) Standard agitators 28 in. W x 36 in. H. Inside dimensions 60 in. W x 122 in. L x 34 in. H. Overall dimensions 69 in. W x 125 in. L x 64 in. H. SOLD

Click here for more information (212.6 KB)

Click On Picture

Milkeeper Jacketed Milk Tank-1,000 Gallon

SOLD Milkeeper Jacketed Milk Tank-1,000 Gallon
Mfg: MilKeeper Model: R1000
Stock No: EKTF7539.4 Serial No: 12992 and 12993
Milkeeper Jacketed Milk Tank-1,000 Gallon. Model: R1000. S/N 12992 and 12993. For 3A standard cooling. Minimum condensing unit capacity: 36,400 Btu/ hr @ saturated suction temp of 30 °F. Equipped with center bridge for agitator. Inlets: (1) 1-1/2 in. dia. threaded fittings (jacket), 1-1/2 in. dia. threaded fitting, (1) 1-1/2 in. dia. port, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. threaded fitting (jacket), (1) 1-1/2 in. threaded port (tank). Overall dimensions: 105 in. L x 63 in. W x 71 in. H.

SOLD

Click here for more information (215.1 KB)

Click On Picture

Stainless Steel Insulated Farm Tank- 1000 Gallon

SOLD Stainless Steel Insulated Farm Tank- 1000 Gallon
Mfg: Not Specified Model:
Stock No: IME4002. Serial No:
Stainless Steel Insulated Farm Tank- 1000 Gallon. (2) Milk Master Tank Mixer Motors with 28 in. dia. agitator blades. Agitator shaft dimensions: 3/4 in diameter x 36 in. H. Manway: 18 in. dia. Sprayball system. Sprayball inlet: 2 in. threaded, tank inlet: 2-1/2 in. 'S' line. Tank discharge: 2 in. threaded. Overall dimensions: 10 ft. 6 in. L x 64 in. W x 75 in. H.

SOLD

Click here for more information (248.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel Farm Tanks, Used Jacketed Milk Tanks, Mueller Farm Tank, Milkeeper Jacketed Milk Tanks