Genemco : Buy Used Steam Jacketed Tank and 10 Gal Stainless Steel Kettle with Drain Online at discount prices. 
 Genemco : Offers 10 Gal Stainless Steel Kettle with Drain and Used Steam Jacketed Tanks. 

Click On Picture

Groen Steam Jacketed Kettle- 100 Gallon

Groen Steam Jacketed Kettle- 100 Gallon
Mfg: Groen Model: N100SP
Stock No: OI85 Serial No: 73316
Groen Steam Jacketed Kettle- 100 Gallon. Model: N100SP. S/N: 73316. MAWP: 15 psi. Includes a thermowell. Center agitator bridge. Inlets: (2) 1-1/2 in. dia. male threaded, 2 in. dia. male threaded, (2) 3 in. dia. ports and a 2 in. bevel with hex. 2 in. male threaded outlet. Overall dimensions: 39-1/2 in. L x 37-1/2 in. W x 60-1/2 in. H.

Click here for more information (172.3 KB)

Click On Picture

Vulcan-Hart Direct Steam Fully-Jacketed Kettle-150 Gallon

Vulcan-Hart Direct Steam Fully-Jacketed Kettle-150 Gallon
Mfg: Vulcan Hart Model: ST-150
Stock No: EECS017.2 Serial No: 14305
Vulcan-Hart Direct Steam Fully-Jacketed Kettle-150 Gallon. Model: ST150. S/N: 14305. Stainless steel. Inside dimensions: 33-1/2 in. dia. x 42-1/2 in. H (at deepest point). Sloped bottom for easy product flow. Steam flow rate @ 15 psig: 269 lbs/hr for fast boil, 215 lbs/hr for medium boil, 165 lbs/hr for slow boil. Kettle features electrically operated temperature controls for steam cut in/out, a temperature probe, and a pressure regulator. Electrical requirements: 120 V, 0.5 amps. Inlets: (1) 3/4 in. dia. FPT for jacket. Outlets: (1) 3/4 in. dia. FPT for jacket, (1) 2 in. dia. FPT for kettle. Overall dimensions: 56 in. L x 42 in. W x 57 in. H.

Click here for more information (246.5 KB)

Click On Picture

J.C. Pardo & Sons Kettle- 150 Gallon

J.C. Pardo & Sons Kettle- 150 Gallon
Mfg: J.C. Pardo & Sons Model: A-139
Stock No: BAPF113.3a Serial No: 3279-6
J.C. Pardo & Sons Kettle- 150 Gallon. Model: A-139. S/N: 3279-6. National Board # 1229. 316 stainless steel. Jacket: nickel interior finish. MAWP: 110 psi @ 340 °F. Inlets/outlets: 3 in. Overall dimensions: 48 in. L x 46 in. W x 60 in. H.

Click here for more information (82.9 KB)

Click On Picture

Jacketed Kettle-100 Gallon

Jacketed Kettle-100 Gallon
Mfg: Not Specified Model:
Stock No: CCFP372. Serial No:
Jacketed Kettle- 100 Gallon. Stainless steel. Inside dimensions: 38 in. dia. x 28 in. H. Inlets/outlets: 1 in. NPT (steam), (1) 2 in. threaded outlet. (3) Legs: 23 in. H. Overall dimensions: 52 in. L x 44 in. W x 42-1/2 in. H.

Click here for more information (201.5 KB)

Click On Picture

Wegner Machinery Jacketed Kettle- 250 Gallon

Wegner Machinery Jacketed Kettle- 250 Gallon
Mfg: Wegner Machinery Model: B
Stock No: 15.IMS8571.0 Serial No: 504
Wegner Machinery Jacketed Kettle- 250 Gallon. Model: B. S/N: 504. Stainless steel construction. Tank is equipped with a side scrape agitator. Speed reducer. Inlets: (1) 2 in. dia. S-line fitting, (1) 2 in. dia. NPT (male, jacket), (1) 4 in. dia. port, (1) 6 in. dia. port. Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 2 in. dia. threaded fitting. Overall dimensions: 67 in. L x 55 in. W x 73 in. H.

Click here for more information (300.5 KB)

Click On Picture

1992 J.C. Pardo and Son Tumble Cook / Cool Tank

1992 J.C. Pardo and Son Tumble Cook / Cool Tank
Mfg: J.C. Pardo & Sons Model: P-TC-CT-100 / TCCT-100-CC
Stock No: UMCT002 Serial No: 5824
1992 J.C. Pardo and Son Tumble Cook / Cool Tank. Models: P-TC-CT-100 / TCCT-100-CC. Capacity: 100 gallons. Bottom jacketed. Control power supply: 120 V. Sew-Eurodrive motor, 1.5 hp. Sew-Eurodrive speed reducer, Partlow ARC 4100 Series process recorder, Model: 413413411711AV-028, provides 24-hour rotation, range: 30/230 °F, input: RTD, power supply: 115 Vac, 60 Hz. Overall dimensions: 8 ft. 11 in. L x 4 ft. 8 in. W x 5 ft. 2-1/2 in. H.(ACN556).

Click here for more information (519.1 KB)

Click On Picture

Groen Gas Fired Steam Jacketed Kettle-100 Gallon

Groen Gas Fired Steam Jacketed Kettle-100 Gallon
Mfg: Groen Model: AH/1-80
Stock No: 25.M-GFK100 Serial No: 105164
Groen Gas Fired Steam Jacketed Kettle-100 Gallon. Model: AH-1-80. S/N: 105164. Nat'l Bd: 1105164. Maximum working pressure: 30 psi @ 300 °F. Type of gas: natural. Input rate: 145,000 Btuh. Regulated outlet pressure: 3.5 in. W.C. (3) 38-1/2 in. high legs. Outlets: (1) 1-1/2 in. dia. discharge. Overall dimensions: 50 in. L x 41-1/2 in. W x 38-1/2 in. H.

Click here for more information (143.9 KB)

Click On Picture

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon
Mfg: Sowers Manufacturing Company Model: R
Stock No: SPPP288.a Serial No:
Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation. Model: R. Rated capacity: 150 gallons. Heavy duty, cast iron construction with agitator and blades. Cleveland Worm and Gear Co. speed reducer, model/size 100-VD. Overall dimensions: 6 ft. 2 in. L x 6 ft. 2 in. W x 9 ft. 3 in. H.

Click here for more information (289.1 KB)

Click On Picture

Lee Industries Kettle Agitator

Lee Industries Kettle Agitator
Mfg: Lee Industries Inc. Model:
Stock No: SHCA1627.13a Serial No:
Lee Industries Kettle Side and Bottom Scrape Agitator. Sweep diameter: 44-1/2 in. Spacing between each pin is 4-3/4 in. Holds (12) 5 in. W scrapers. US Syncro Gear Motor, 2 hp, 1800 rpm, 220/440, 60 Hz, 3 phase. Overall dimensions: 82-1/2 in. L x 20 in. W x 59 in. H.

Click here for more information (198.9 KB)

Click On Picture

Groen Kettle and Stainless Steel Tank

Groen Kettle and Stainless Steel Tank
Mfg: Groen Model:
Stock No: 5.PMI117a.1a Serial No:
Groen Kettle and Stainless Steel Tank. 40 psi. Steam jacket.

Click On Picture

Mixing Kettle Stainless Steel

Mixing Kettle Stainless Steel
Mfg: Not Specified Model:
Stock No: MED459.a Serial No:
Mixing Kettle Stainless Steel. Inside dimensions:23 dia x 18 H. Bottom outlet.

Click On Picture

J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon

SOLD J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon
Mfg: J.C. Pardo & Sons Model:
Stock No: DBPF219.12 Serial No: 4387-1
J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon. S/N 4387-1. Nat'l Bd: 2143. Inside dimensions: 42 in. dia x 33 in. H. MAWP: 125 psi @ 353 °F. Inlets: (1) 1-1/2 in. dia. NPT (female, jacket). Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1 in. dia. NPT (female, pressure relief), (1) 2 in. dia. bevel fitting (kettle). Overall dimensions: 52 in. L x 45 in. W x 54-1/2 in. H.

SOLD

Click here for more information (268.5 KB)

Click On Picture

J.C. Pardo & Sons Kettle- 150 Gallon

SOLD J.C. Pardo & Sons Kettle- 150 Gallon
Mfg: J.C. Pardo & Sons Model:
Stock No: DBPF220.16 Serial No: 4206-8
J.C. Pardo & Sons Kettle- 150 Gallon. S/N: 4206-8. National Board: 2099. Stainless steel. MAWP: 125 psi @ 350°F. Inlets/outlets: 2 in. 'S' line (bottom); (2) 2 in. threaded female (jacket), 3 in. jacket relief valve. Overall dimensions: 58 in. L x 43 in. W x 50 in. H

SOLD

Click here for more information (173.3 KB)

Click On Picture

 J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon

SOLD J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon
Mfg: J.C. Pardo & Sons Model:
Stock No: DBPF071.28 Serial No:
J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon. S/N: 4206-6. 304 stainless steel construction. MAWP @ 350°F: 125 psi. Inlets: (1) 1 in. dia. FPT for jacket, (1) 1-1/2 in. dia. FPT for jacket. Outlets: (2) 3/4 in. dia. FPT for jacket, (1) 2 in. dia. tank outlet. Overall dimensions: 54 in. L x 44 in. W x 86 in. H.

SOLD

Click here for more information (114.7 KB)

Click On Picture

SOLD Cook Tanks Stainless Steel   SOLD

SOLD Cook Tanks Stainless Steel
Mfg: Not Specified Model:
Stock No: BAVF50a.3a Serial No:
Cook Tanks Stainless Steel, 60in x 42in x 44in.

SOLD

Click On Picture

SOLD Cook Tanks Stainless Steel   SOLD

SOLD Cook Tanks Stainless Steel
Mfg: Not Specified Model:
Stock No: BAVF51a.3a Serial No:
Cook Tank 450 Gallon Stainless Steel, 2 in Jacket with 1 in connections, cook basket 53 in L x 37 in W x 34 in H, 2 1/2 in tank outlet, 42 in W x 60 in L x 44 in H

SOLD

Click On Picture

SOLD Cook Baskets Stainless Steel   SOLD

SOLD Cook Baskets Stainless Steel
Mfg: Not Specified Model:
Stock No: BAVF69a.2a Serial No:
Cook Tank 450 Gallon Stainless Steel , 2 in Jacket with 1 in connections, cook basket 53 in L x 37 in W x 34 in H, 2 1/2 in tank outlet, 42 in W x 60 in L x 44 in H

SOLD

Click On Picture

SOLD Hamilton Steam Kettle - 200 Gallon   SOLD

SOLD Hamilton Steam Kettle - 200 Gallon
Mfg: Hamilton Enerfab Model:
Stock No: KGE-27307.15 Serial No:
Hamilton steam kettle, 200 gallon, 90 psi, 1-1/2 hp, 480VAC, 56 rpm.

SOLD

Click On Picture

SOLD Hamilton Kettle - 150 Gallon  SOLD

SOLD Hamilton Kettle - 150 Gallon
Mfg: Hamilton Enerfab Model:
Stock No: 65-SC-9921 Serial No:
Hamilton kettle, 150 gallon, 4 blade agitation, 2 inch CBO, 1989.

SOLD

Click On Picture

SOLD Crepaco Processor - 150 Gallon  SOLD

SOLD Crepaco Processor - 150 Gallon
Mfg: Crepaco Model:
Stock No: 115.GR711a Serial No: 150.9536
150 Gallon Crepaco Processor, inner dimensions: 40 in. diameter x 42 in. H, S/N 150.9536, 3 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 1 hp 208-230/460 volt 1,750 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells, overall dimensions 48 in. diameter x 103 in. H.

SOLD

Click here for more information (297.7 KB)

Click On Picture

SOLD J.C. Pardo & Sons Kettle - 135 Gallon SOLD

SOLD J.C. Pardo & Sons Kettle - 135 Gallon
Mfg: J.C. Pardo & Sons Model:
Stock No: 95.IMS823.1 Serial No: 1312
J.C. Pardo & Sons Kettle, Jacketed, Stainless Steel, 130 gallon, S/N 1312, Manufactured in 1972. Electric Syncro Gear Motor, S/N R 4442-03-750, 230/460 Volt, 3 Phase, 60HZ, 6.4/3.2 Amp, 45 final rpm, 2 hp, 1,710 rpm, Allowable steam 50, psi at 280° F. Gear Ratio is 37,600. Agitator is 36 in. H x 35 in. W, it has 8 blades, 6 of those 8 are 1 ¾ in. W x 15 in. L, and 2 are 1-¾ in. W x 6-¾ in. L. Number of inlets: (1) 1 1/2 in. Inside dimensions 38 in. W x 33 in. H. Overall dimensions 52 in. L x 42 in. W x 72 in. H.

SOLD

Click here for more information (139.5 KB)

Click On Picture

SOLD B. H. Hubbert Kettle - 150 Gallon SOLD

SOLD B. H. Hubbert Kettle - 150 Gallon
Mfg: Not Specified Model:
Stock No: 35-SC-8671 Serial No:
B. H. Hubbert kettle, 150 gallon kettle, 100 psi jacket, Nat'l Brd no. 6280, 1 1/2 inch bottom outlet, 1967.

SOLD

Click On Picture

SOLD Coulter Kettle 200 Gallon SOLD

SOLD Coulter Kettle 200 Gallon
Mfg: Coulter Model:
Stock No: tSPPM02. Serial No: 5498437
Coulter Kettle 200 Gallon. Jacketed double motion. S/N 5498437. Board CRNF 3162.5, work pressure D.T. 141.7, KPA 275.8, shells m.m. 2.49, T.S. KP 517050.

SOLD

Click On Picture

SOLD Mueller Processor Stainless Steel - 150 Gallon SOLD

SOLD Mueller Processor Stainless Steel - 150 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: 115.GR819a Serial No:
Mueller Processor Tank-150 Gallon. Inner dimensions: 49-½ in. diameter x 44 in. H, bottom sweep agitator, 1-½ hp, 230 volt, 1,725 rpm, vertical baffle, 3 in. and 2 in. top inlet, CIP spray ball, 1 in. jacket connections, less jacket rating, 3 in. bottom outlet, stainless steel legs, 18 in. manway with cover, overall dimensions 63 in. diameter x 92 in. H.

SOLD

Click here for more information (299.5 KB)

Click On Picture

SOLD Groen Kettle-100 Gallon SOLD

SOLD Groen Kettle-100 Gallon
Mfg: Not Specified Model: SA-F-100
Stock No: OI115 Serial No: 39200
Groen Kettle-100 Gallon. Model SA-F-100, S/N 39200. Agitator and Motor. Max W.P. 100 psi. 3 legs at 32 in. H. Built 1955. Inlets (1) 1-½ in. Outlets (1) 2 in. Two flip top lids. Inside dimensions 36 in. diameter, 12 in. H (top of jacket), 30 in. H at center. Overall dimensions 38 in. W, 54-½ in. L, 71 in. H.

SOLD

Click here for more information (194.9 KB)

Click On Picture

SOLD Hamilton Kettle 150 Gallon SOLD

SOLD Hamilton Kettle 150 Gallon
Mfg: Hamilton Enerfab Model: SA
Stock No: DBPF200.20 Serial No: C-8866-3
Hamilton STYLE SA Kettle w/ Agitator 150 Gallon. S/N C-8866-3. Motor 1.5 hp with final rpm of 51, flanged 3 in. outlet. Rated at 100 psi at 328 °F. Agitators are double motion.

SOLD

Click On Picture

SOLD Lee Industries  Kettle - 200 Gallon SOLD

SOLD Lee Industries Kettle - 200 Gallon
Mfg: Lee Industries Inc. Model:
Stock No: 55.100 Serial No: 791M
Lee Industries kettle 200 Gallon, S/N 791M.

SOLD

Click here for more information (185.2 KB)

Click On Picture

SOLD Hamilton Kettle 150 Gallon Style SA SOLD

SOLD Hamilton Kettle 150 Gallon Style SA
Mfg: Hamilton Enerfab Model: SA
Stock No: DBPF201.20 Serial No: C-8435-5
Hamilton Jacketed Stainless Steel Steam Kettle 150 Gallons. S/N C-8435-5. Built 1986, Style SA. National Board Number: 5711. Double Motion Agitators. Maximum Working Pressure: 100 psi @ 328°F, HYD Test Pressure: 171 psi, Inlets/Outlets Steam Inlets/Outlets: (3) 2 in., 3 in. Bottom Drain Outlet, Inside Dimensions 44 in. Diameter x 34 in. Deep. U.S. Electrical Motor, Type: Syncrogear, 1/2 hp, 3 phase, 60 Hz, 230/460 volts, 2.8/1.4 amps, 1,200 rpm, Final Drive: 25. Overall Dimensions 72 in. L x 61 in. W x 81 in. H.

SOLD

Click here for more information (239.8 KB)

Click On Picture

SOLD Stainless Steel Kettle-200 Gallon SOLD

SOLD Stainless Steel Kettle-200 Gallon
Mfg: Not Specified Model:
Stock No: PMI115.5 Serial No: 12874
Stainless Steel Kettle-200 Gallon. S/N 12874. Max psi 90 psi. Dual lift top. Overall dimensions 38 in. dia. x 36 in. H.

SOLD

Click On Picture

SOLD Lee Industries Jacketed Kettle 100 Gallon  SOLD

SOLD Lee Industries Jacketed Kettle 100 Gallon
Mfg: Lee Industries Inc. Model:
Stock No: HDPH108.5a Serial No: 97M
Lee Industries Jacketed Kettle- 100 Gallon, with Side Sweep Agitator. Model n/a. S/N 97M. Kettle inside dimensions- 36 in. dia x 31 in. H; (2) removable hinged lids, (3) 53 in. legs. Jacketed hemispherical bottom, MAWP- 40 psi, MAWT- 290 °F, hydrostatic test pressure- 80. Jacket inlets: (3) 1 in. NPT. Kettle center outlet- (1) 3 in. Kettle agitator- (8) 3-1/2 in. L x 3-1/2 in. W scrapers. 2 hp Sew-Euro drive motor, 1,720 rpm, 230-460 V, 6.2/3.10 amps, 60 Hz, 3 phase. Gear reducer: 36.83 gear ratio, 1,720 rpm (in), 47 rpm (out), torque 2,700 lb. Overall dimensions: 42 in. L x 41-1/2 in. W x 76-1/2 in. H. Unit has been pressure tested.

SOLD

Click here for more information (322.0 KB)

Click On Picture

SOLD Groen Steam Kettle Stainless Steel - 150 Gallon SOLD

SOLD Groen Steam Kettle Stainless Steel - 150 Gallon
Mfg: Groen Model:
Stock No: 55.CA207.20 Serial No: 28502
Groen steam kettle stainless steel, 150 gallon, jacketed, S/N 28502, 95 in. H x 46 in. W, 3 in. outlet, 1 in. jacket inlet, 100 psi, surface scrape twin motion agitator with Howells Motor, S/N 8493M9a, 3 hp 220/440 volt, 3 phase, 8.04-4.02 amp, 60 cycle, 1,740 rpm. Inside dimensions 42-1/2 in diameter x 33 in. deep.

SOLD

Click here for more information (177.1 KB)

Click On Picture

SOLD Kettle - 150 Gallon SOLD

SOLD Kettle - 150 Gallon
Mfg: Not Specified Model:
Stock No: 25.JRW54.3 Serial No:
Steam Jacketed Kettle: 150 Gallon.

SOLD

Click On Picture

SOLD J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon SOLD

SOLD J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon
Mfg: J.C. Pardo & Sons Model:
Stock No: DBPF071B.28 Serial No: 3496-3
J.C. Pardo & Sons Stainless Steel Jacketed Kettle-150 Gallon. S/N: 3496-3. MAWP: 125 psi @350°F. Double motion side scrape agitator with (20) 4 in. L x 1-1/2 in. W scrapers and (6) mixing paddles. Dual removable-hinged lids. Howell Motor: 3 hp, 1740 rpm, 220/440 V, 8.04/4.02 amps, 60 cycle, 3 phase. Inlets: (1) 1/2 in. dia. opening, (1) 1-1/2 in. dia. Q-line fitting, (1) 2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting, (1) 3/4 in. dia. (jacket). Outlets: (3) 1 in. dia. (jacket), (1) 2 in. dia. (tank). Overall dimensions: 54 in. L x 44 in. W x 86 in. H.

SOLD

Click here for more information (220.7 KB)

Click On Picture

SOLD Groen Cook Kettle- 100 Gallon SOLD

SOLD Groen Cook Kettle- 100 Gallon
Mfg: Groen Model: DAT100SP
Stock No: EEGC064.3a Serial No: 3985
Groen Cook Kettle- 100 Gallon. Model: DAT100SP, S/N: 3985, National Board # 3985. MAWP: 40 psi. Max. Allowable Temp: 650 °F. Outlet: (1) 3 in. Inside dimensions: 36 in. dia x 43 in. H.

SOLD

Click here for more information (167.3 KB)

Click On Picture

SOLD Crepaco Processor- 150 Gallon SOLD

SOLD Crepaco Processor- 150 Gallon
Mfg: Crepaco Model:
Stock No: 115.GR811a Serial No: 150-9535
Crepaco Processor- 150 Gallon. S/N 150.9535. Stainless steel. Inner dimensions: 40 in. dia x 40 in. H. Bottom outlet: 3 in. x 9 in. (2) thermowells, (2) vertical baffles. Surface scrape agitator: 3/4 hp, 230/460 V, 1,725 rpm. Top inlet: 3 in. on stainless steel bridge. Jacket connections: 1-1/2 in. Jacket rating: 50 psi. Motor final rpm: 35 or 17.5. Overall dimensions: 49 in. dia x 103 in. H.

SOLD

Click here for more information (213.7 KB)

Click On Picture

SOLD 1994 Groen Jacketed Kettle- 80 Gallon SOLD

SOLD 1994 Groen Jacketed Kettle- 80 Gallon
Mfg: Groen Model: N-80
Stock No: SNBB517.13a Serial No: 99864-1
1994 Groen Kettle with Lightnin Classic High Fluid Flow Mixer- 80 Gallon. Model: N-80 T-316. S/N: 99864-1. Nat'l Bd: 138968. Dwg No: C253133-8. MAWP @ 300 °F: 45 psi. MDMT @ 45 psi: - 20 °F. Kettle is equipped with a flip-top lid and Lightnin Mixer, Model: XJ- 30, S/N: 197G14110,propeller diameter: 5 in., Dura-Mix Lightnin Motor, .30 hp, 1,725/1,450 rpm, 350 rpm (final), 208-230/460 V, 1.4-1.4/0.7 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. NPT (female), (1) 1/2 in. NPT thermowell (female), (2) 1-1/2 in. NPT (female- jacket), (3) 1-1/2 in. S-line fittings. Outlets: (1) 1-1/2 in. S-line (tank), (2) 1in. NPT (female -jacket), (1) 1-1/2 in. NPT (female-steam trap). Overall dimensions: 43 in. L x 36 in. W x 73 in. H.

SOLD

Click here for more information (270.3 KB)

Click On Picture

SOLD Jacketed Hamilton Heating Kettle and Stainless Steel Tank- 100 Gallon SOLD

SOLD Jacketed Hamilton Heating Kettle and Stainless Steel Tank- 100 Gallon
Mfg: Hamilton Enerfab Model:
Stock No: 30.PMI110a.3 Serial No:
Jacketed Hamilton Heating Kettle and Stainless Steel Tank. Heating kettle- 100 gallon.

SOLD

Click On Picture

SOLD Young Steam Jacketed Kettle-200 Gallon SOLD

SOLD Young Steam Jacketed Kettle-200 Gallon
Mfg: Young Model:
Stock No: SPPP482.2a Serial No:
Young Steam Jacketed Kettle-200 Gallon.

SOLD

Click On Picture

SOLD Lee Stainless Steel Jacketed Kettle-200 Gallon SOLD

SOLD Lee Stainless Steel Jacketed Kettle-200 Gallon
Mfg: Lee Industries Inc. Model:
Stock No: pRWDG347.35 Serial No: 729 M
Lee Stainless Steel Jacketed Kettle- 200 Gallon. S/N: 729 M. MAWP: 90 psi @ 330 °F. Hydrostatic test pressure: 180 psi. Inside dimensions: 48 in. dia. x 36 in. H. Kettle is equipped with a bottom-and-side-scrape agitator and (2) flip-top doors. Maximum number of scrapers that agitator can hold: 12. Sew Eurodrive Motor, 2 hp, 1720 rpm, 230-460 V, 60 Hz, 6.0-3.0 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 24 ratio, 72.74 rpm (final), 5250 in-lbs torque. Inlets: (1) 1 in. dia. (jacket). Outlets: (2) 1 in. dia. (for jacket and relief pressure), (1) 3-1/2 in. dia. (tank). Overall dimensions: 55 in. dia. x 55 in. H.

SOLD

Click here for more information (329.3 KB)

Click On Picture

Stainless Steel Steam Cooking Tanks

SOLD Stainless Steel Steam Cooking Tanks
Mfg: Not Specified Model:
Stock No: EKTF9042.2a Serial No:
Stainless Steel Steam Cooking Tanks with Lid. Dimensions 41 in. L x 33 in. W x 24 in. H

SOLD

Click On Picture

Fully Jacketed Insulated Kettle-100 Gallon

SOLD Fully Jacketed Insulated Kettle-100 Gallon
Mfg: Not Specified Model: 100D
Stock No: SPPP527.7 Serial No: B1152-A2
Fully Jacketed Insulated Kettle-100 Gallon. Model: 100D. S/N: B1152-A2. NB: 3589. Stainless steel. MAWP: 45 psi @ 293 °F, test pressure: 69 psi. Cover inlet: (2) 1 in. threaded female, 2-1/4 in. diameter, access door: 7-1/2 in. L x 4 in. W. Tank discharge: 2 in. 'S' line, Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 40 in. L x 40 in. W x 45 in. H.

SOLD

Click here for more information (203.2 KB)

Click On Picture

Dover/Groen Steam and Water Jacketed Kettle with Reversible Homogenizer- 100 Gallon

SOLD Dover/Groen Steam and Water Jacketed Kettle with Reversible Homogenizer- 100 Gallon
Mfg: Dover/Groen Model: N-100 SP
Stock No: SNSL254.9 Serial No:
Dover/Groen Steam and Water Jacketed Kettle with Arde Barinco Reversible Homogenizer- 100 Gallon. Model: N-100 SP. MAWP @ 338 °F: 100 psi. Upper jacket is for water circulation @ 30 psi. Stainless steel construction. ARDE Barinco Reversible Homogenizer. Model: C3-1 20 524 R045 BLPD. S/N: 770. Tip speed: 5,400 ft/min. Flow rate: 905 gpm. Shaft: 45 in. H. Rotor: 5.25 in. dia. U.S. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 48.8/24.4 amps, 60 Hz, 3 phase. The reversible homogenizer has high shear dispersion of solids and emulsification of immiscible liquids at extremely high shear rates to produce the finest particle size distributions in the shortest amount of time. Homogenizers work in a fraction of the time it takes ordinary mixers. Stainless steel construction (shaft/propeller). Inlets: (2) 1-1/2 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. NPT (female, top jacket). Outlets: (1) 1 in. dia. NPT (female, top jacket), (2) 1 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 45 in. dia. x 112 in. H.

SOLD

Click here for more information (525.9 KB)

Click On Picture

Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon

SOLD Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon
Mfg: Dover/Groen Model: N-100 SP
Stock No: SNSL254B. Serial No:
Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon. Model: N-100 SP. 304 Stainless steel construction. MAWP @ 338 °F: 100 psi. Upper jacket is for water circulation @ 30 psi. Stainless steel construction. Inlets: (2) 1-1/2 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. NPT (female, top jacket). Outlets: (1) 1 in. dia. NPT (female, top jacket), (2) 1 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 45 in. dia. x 59 in. H.

SOLD

Click here for more information (202.8 KB)

Click On Picture

Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon

SOLD Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon
Mfg: Lee Industries Inc. Model: 100D
Stock No: 4.PMI116a.0 Serial No: 9451-2
Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon. Model 100D, S/N 9451-2, National Board # 3407. Inside dimensions: 30 in. dia. x 38 in. H. Jacket: 40 psi @ 287 °F. Bottom outlet: 1-1/2 in. (valve).

SOLD

Click here for more information (158.7 KB)

Click On Picture

Young Steam Jacketed Kettle- 150 Gallon

SOLD Young Steam Jacketed Kettle- 150 Gallon
Mfg: Young Model:
Stock No: SPPP492.2 Serial No:
Young Steam Jacketed Kettle- 150 Gallon. Stainless steel construction. Supported by mild steel frame. Inlets: (1) 1 in. dia. NPT (female, jacket), (1) 40 in. dia. open top. Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. NPT (female, pressure relief), (1) 2 in. dia. ball valve. Overall dimensions: 44 in. L x 41 in. W x 48 in. H.

SOLD

Click here for more information (142.5 KB)

Click On Picture

 1997 Cleveland Single Shell Kettle- 100 Gallon

SOLD 1997 Cleveland Single Shell Kettle- 100 Gallon
Mfg: Cleveland/Welbilt Model: KGL-100
Stock No: SPPP588.5a Serial No: WT9993-97L01
1997 Cleveland Single Shell Kettle- 100 Gallon. Model: KGL-100. S/N: WT9993-97L01. 316 stainless steel construction. Inlets: (1) open top. Inside dimensions: 35-1/2 in. D. x 21 in. H. Overall dimensions: 44 in. L x 40 in. W x 54 in. H.

SOLD

Click here for more information (192.6 KB)
Click here for Cleveland Manual (1,414.4 KB)

Click On Picture

Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon

SOLD Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon
Mfg: Dover/Groen Model: DN-150 SP
Stock No: DFPC194.2a Serial No:
Groen/Drover Steam Jacketed Tilt Kettle-150 Gallons. Model: DN-150SP. Nat'l Bd: 43378. MAWP: 45 PSI @ 300 °F. 3/4 Bottom-jacketed. Frame mounted. Inlet:1/2 in. dia. steam port. Outlet: 3 in. dia. threaded fitting (discharge), (1)1/2 in. dia. pressure relief threaded fitting port (male). Overall dimensions: 70 in. L x 44-1/4 in. W x 73-1/2 in. H. (ACN49)

SOLD

Click here for more information (448.9 KB)

Click On Picture

Groen Steam Jacketed Kettle- 250 Gallon

SOLD Groen Steam Jacketed Kettle- 250 Gallon
Mfg: Groen Model: E.L.C.
Stock No: DFPC430.2a Serial No: 25302A
Groen Steam Jacketed Kettle- 250 Gallon. Model: E.L.C. Tank. S/N: 25302A. MAWP: 60 PSI. @ 650 °F. 3/4 Bottom-jacketed. Lightnin portable pneumatic mixer with (2) 11 in. dia. propellers. Inlets: (1) 1-1/2 in. dia jacket port, 28 in. dia. open top inlet. Outlets: (1) 1 in. jacket port, (1) 1 in. pressure relief, (1) 4 in. NPT dia. discharge. Overall dimensions: 52 in. L x 52 in. W x 79 in. H.

SOLD

Click here for more information (357.2 KB)

Click On Picture

Groen Steam Jacketed Kettle- 250 Gallon

SOLD Groen Steam Jacketed Kettle- 250 Gallon
Mfg: Groen Model: E.C.C.
Stock No: DFPC431.5 Serial No: 25302D
Groen Steam Jacketed Kettle- 250 Gallon. Model: E.C.C. Tank S/N: 25302D. Nat'l Bd: 227. MAWP: 60 psi @ 650 °F. Lightnin portable pneumatic mixer with (2) 11 in. dia. propellers. 3/4 Bottom-jacketed. Inlets: (1) 1-1/2 in. dia jacket port, 28 in. dia. open top inlet. Outlets: (1) 1 in. jacket port, (1) 1 in. pressure relief, (1) 4 in. NPT dia. discharge. Overall dimensions: 52 in. L x 52 in. W x 79 in. H.

SOLD

Click here for more information (251.9 KB)

Click On Picture

Lee Industries Jacketed Kettle- 250 Gallon

SOLD Lee Industries Jacketed Kettle- 250 Gallon
Mfg: Lee Industries Inc. Model:
Stock No: SPPP501. Serial No: 932 L
Lee Industries Jacketed Kettle- 250 Gallon. S/N: 932 L. Stainless steel. MAWP: 90 psi @ 330 °F. Jacket inlet/outlet: 1 in. threaded male. Overall dimensions: 62 in. dia. x 56 in. H.

SOLD

Click here for more information (152.2 KB)

Click On Picture

1996 Cleveland Steam Jacketed Kettle-100 Gallon

SOLD 1996 Cleveland Steam Jacketed Kettle-100 Gallon
Mfg: Cleveland/Welbilt Model: KGL-100
Stock No: SPPP505.4a Serial No: WT6549-96A-01
1996 Cleveland Steam Jacketed Kettle-100 Gallon. NB: 42686. Model: KGL-100. S/N: WT6549-96A-01. 316SS. MAWP: 50 psi @ 298 °F, MDMT: 33 °F @ 50 psi. (3) Legs: 2 in. dia. x 19 in. H. Jacket inlet: ¾ in. threaded male, jacket steam pipe inlet: 3-1/2 in., jacket outlet: 2-1/2 in. threaded. Tank opening: 2 in. pipe. Overall dimensions: 42 in. L x 40 in. W x 49 in. H.

SOLD

Click here for more information (108.2 KB)

Click On Picture

Hamilton Stainless Steel Jacketed Steam Kettle-150 Gallon

SOLD Hamilton Stainless Steel Jacketed Steam Kettle-150 Gallon
Mfg: Hamilton Enerfab Model:
Stock No: DBPF072.14 Serial No: C-7317-2
Hamilton Stainless Steel Jacketed Steam Kettle-150 Gallon. S/N C-7317-2. Style: SA. Nat'l Bd: 5450. 304 Stainless steel construction. MAWP: 100 psi @ 328 °F. Inside dimensions: 44 in. dia x 34 in. H. Inlets/outlets: 3 in. Bottom outlet: 3 in. Overall dimensions: 63 in. L x 50 in. W x 69 in. H. (XMR21)

SOLD

Click here for more information (176.3 KB)

Click On Picture

Groen Steam Jacketed Kettle- 100 Gallon

SOLD Groen Steam Jacketed Kettle- 100 Gallon
Mfg: Groen Model: KR-100
Stock No: SPPP478.8a Serial No:
Groen Steam Jacketed Kettle- 100 Gallon. Model: KR-100. NB: 37393. Stainless steel. MAWP: 25 psi @ 300 °F. Pressure relief valve. Tank inlet (cover): spray disc system, 1 in. pipe, tank inlet (wall): 1 in. dia. Tank dual discharge: 1-1/2 in. threaded male. Overall dimensions: 34 in. L x 33 in. W x 70 in. H.

SOLD

Click here for more information (178.6 KB)

Click On Picture

Groen Stainless Steel Steam Jacketed Kettle-130 Gallon

SOLD Groen Stainless Steel Steam Jacketed Kettle-130 Gallon
Mfg: Groen Model:
Stock No: SGMT381.1 Serial No: 18017
Groen Stainless Steel Steam Jacketed Kettle-130 Gallon. S/N: 18017. MAWP: 100 psi. Inside straight-wall dimensions: 3 ft. dia. x 2 ft. 8 in. H. Inlet: top infeed. Outlet (1) 2 in. dia. NPT fitting. Media inlet/outlets: (2) 1 in. dia. FNPT fittings. Overall dimensions: 3 ft. 5-1/2 in. dia. x 4 ft. 6 in. H.

SOLD

Click here for more information (172.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Steam Jacketed Tank and Stainless Steel Kettle at discount prices.