|
|
These 4160 volt motor starter control panels are an excellent choice for the 4160 volt motors used to run ammonia screw compressors. Genemco also has for sale a large selection of 4160 volt motors and ammonia screw compressors.
|
|
Click On Picture
|
2002 Square D ISO-FLEX® Medium Voltage Controller
|
|
Mfg: Square D
|
Model: 4
|
|
Stock No: RBFM850A
|
Serial No:
|
|
2002 Square D ISO-FLEX® Medium Voltage Controller. Model: 4. Class E2, Factory Order No. 17-15018462-004, Category no. AG44D, 3 phase. Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5kv, continuous current 360 amps, control voltage 120 vac volts. Impulse withstand: 60 Kv, Horizontal bus rating: 1200A. Power supply: Control voltage: 120 VAC, 60 Hz, 3 phase. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. Inside enclosure dimensions: 5 ft. 11 in. L. x 2 ft. 7 in. W. x 8 ft. 3 in. H. Overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 8 in. H. Run Hours: 10838.0(BG)(ACN303).
|
|
Click here for more information (577.6 KB)
|
|
|
Click On Picture
|
2002 Square D ISO-FLEX® Medium Voltage Controller
|
|
Mfg: Square D
|
Model: 4
|
|
Stock No: RBFM848A
|
Serial No:
|
|
2002 Square D ISO-FLEX® Medium Voltage Controller. Model: 4. Class E2, Factory order number: 17-15018462-004. Catalog number: AG44D. Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5kv, continuous current 360 amp, central voltage 120 vac volts. Impulse withstand: 60 Kv, Horizontal bus rating: 1200A. Power fuse size: 9R. Control voltage: 120 VAC. Last used with an 1100 hp compressor. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. Approximate weight 12,932 lbs. Run hours: 28552.7. Overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 8 in. H.(BG)(ACN303).
|
|
Click here for more information (884.6 KB)
|
|
|
Click On Picture
|
2002 Square D ISO-FLEX® Medium Voltage Controller
|
|
Mfg: Square D
|
Model: 4
|
|
Stock No: RBFM900.15
|
Serial No:
|
|
2002 Square D ISO-FLEX® Medium Voltage Controller. Model: 4. Class E2, Factory Order No. 17-15018462-006, Category no. RG44D, 3phase. Nominal system voltage: 4000 / 4160 V, rated maximum voltage 5kv, continuous current 360 amp, central voltage 120 vac volts. Impulse withstand: 60 Kv, Horizontal bus rating: 1200A. (2) Motorpact 1250 hp autotransformers, RVNR style, bottom outgoing, and PFCC. (2) Motorpact 800 hp autotransformers, FVNR style, bottom outgoing and PFCC. (2) 600 amp HVL, 400e fuses, bottom incoming. Power supply: Control Voltage: 120 VAC, 60 Hz, 3 phase. Features include: front and rear access, and a NEMA 1 indoor, painted and gasketed enclosure. Approximate weight 12,932 lbs. Inside enclosure dimensions: 5 ft. 11 in. L. x 2 ft. 7 in. W. x 8 ft. 3 in. H. Overall dimensions: 6 ft. L x 2 ft. 7 in. W. x 8 ft. 3-1/2 in H.(H11)(ACN303).
|
|
Click here for additional information (322.9 KB) Click here for more information (258.8 KB)
|
|
|
Click On Picture
|
1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel
|
|
Mfg: Cutler Hammer
|
Model:
|
|
Stock No: DTTC027.
|
Serial No:
|
|
1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel . Unit: 1C. Cat. No: S210SBE 12/98. Order No: HTA88488-001. Ref: 98-TA488S10. Power supply: 500 HP 4160 V, 79.9 FLA, 1.25 SF, 60 Hz. Each roll out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 34 in. W x 111 in. H.
|
|
Click here for more information (264.3 KB) Click here for Motor Manual (1,596.8 KB)
|
|
|
Click On Picture
|
1999 Cutler Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel
|
|
Mfg: Cutler Hammer
|
Model:
|
|
Stock No: DTTC030.
|
Serial No:
|
|
1999 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: S210SBE. Order No: HTA07898. Ref. No: 99-TA898S1J. Power supply: 800 hp, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 32 in. W x 100 in. H.
|
|
Click here for more information (343.1 KB) Click here for Motor Manual (1,596.8 KB)
|
|
|
Click On Picture
|
Westinghouse Medium Voltage, 700 HP, 4160v Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC031.
|
Serial No:
|
|
Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage.
|
|
Click here for more information (194.3 KB)
|
|
|
Click On Picture
|
Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC033.
|
Serial No:
|
|
Westinghouse Ampgard Motor Starter Control Panel. Ref. No's: AT-72960-1 and V202J4G. Power supply: 400 hp, 4160 V, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 103 in. H.
|
|
Click here for more information (129.0 KB)
|
|
|
Click On Picture
|
Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC034.
|
Serial No:
|
|
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.
|
|
Click here for more information (246.3 KB)
|
|
|
Click On Picture
|
Westinghouse Ampgard Medium Voltage, 300 HP, 4160v Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC036.
|
Serial No:
|
|
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AT-72980-1 and V20254G. Power supply: 300 HP, 4160v, 38 FLA, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 35 in. W x 103 in. H.
|
|
Click here for more information (228.7 KB)
|
|
|
Click On Picture
|
Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC038.
|
Serial No:
|
|
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.
|
|
Click here for more information (261.2 KB)
|
|
|
Click On Picture
|
1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
|
|
Mfg: Allen-Bradley
|
Model:
|
|
Stock No: DTTC042.
|
Serial No: 7000092-001-95
|
|
1995 Allen Bradley Motor Starter Control Panel. S/N: 7000092-001-95. Power supply: 4200v, 1200 amps (max), 60 Hz, 3 phase, full voltage, non-reversing. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.
|
|
Click here for more information (125.2 KB)
|
|
|
Click On Picture
|
Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel
|
|
Mfg: Cutler Hammer
|
Model:
|
|
Stock No: DTTC044.
|
Serial No:
|
|
Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1C. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA39S1E. Power supply (top): 350 hp, 4160 V, 60 Hz. Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA839S1E. Power supply (bottom): 350 hp, 4160 V, 60 Hz. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.
|
|
Click here for more information (108.4 KB)
|
|
|
Click On Picture
|
SOLD 2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp
|
|
Mfg: Cutler Hammer
|
Model:
|
|
Stock No: DTTC028.
|
Serial No:
|
|
2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (top and bottom): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3ft. L x 2ft. 10 in. W x 8 ft. 2 in. H.(ACN250). SOLD
|
|
Click here for more information (261.9 KB) Click here for Motor Manual (1,596.8 KB)
|
|
|
Click On Picture
|
SOLD 2000 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp
|
|
Mfg: Cutler Hammer
|
Model:
|
|
Stock No: DTTC029.
|
Serial No:
|
|
2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (bottom and top): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3 ft. L x 2 ft. 11 in. W x 7 ft. 8 in. H.(ACN250). SOLD
|
|
Click here for more information (212.5 KB) Click here for manual (1,596.8 KB)
|
|
|
Click On Picture
|
SOLD Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC032.
|
Serial No:
|
|
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-2 and V202J4G. Dwg: TA685 S1L, TA685 W1L, TA685 O1L. Power supply: 700 HP, 4160v, 86.3 amps, 60 Hz, 3 phase. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 8 ft. 4 in. H. SOLD
|
|
Click here for more information (447.3 KB)
|
|
|
Click On Picture
|
SOLD Westinghouse Ampgard Medium Voltage Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC035.
|
Serial No:
|
|
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-1, V202 K4G, AT-10420-L10-4 and U-202-5J04. Dwg: TA685 S1L, TA685 W1L, 3D53104, 3D53105 and 3D53103. Power supply: 1000 HP and 300 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 98 in. H. SOLD
|
|
Click here for more information (361.6 KB)
|
|
|
Click On Picture
|
SOLD 1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC037.
|
Serial No:
|
|
1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: V2025 J4G. MODS LQ7Y8. Order No: AZ31064-1. Power supply (top): 1000 HP, 4000/4150v, 60 Hz. Westinghouse IQ-1000 II Variable Frequency Inverter.
1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: AT-10420-L10-H. Order No: 11-202 50J4. Dwg: 3D53105, 3D53105, 3D52103. Power supply (bottom): 700 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 99 in. H. SOLD
|
|
Click here for more information (336.0 KB)
|
|
|
Click On Picture
|
SOLD Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V Motor Starter Control Panel
|
|
Mfg: Westinghouse
|
Model:
|
|
Stock No: DTTC039.
|
Serial No:
|
|
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. (2) units: 1000 HP and 700 HP, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 3ft. 1in. L x 3 ft. W x 8 ft. 2 in. H. SOLD
|
|
Click here for more information (255.1 KB)
|
|
|
Click On Picture
|
SOLD 1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
|
|
Mfg: Allen-Bradley
|
Model:
|
|
Stock No: DTTC041.
|
Serial No: 7000892-002-95
|
|
1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000892-002-95. Power supply: 4200v, 1200 amps, 180 max. amps ( top starter), 180 max. amps (bottom starter), 360 max. amps (both starters), 60 Hz, 3 phase. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38-1/2 in. L x 36 in. W x 96 in. H. SOLD
|
|
Click here for more information (292.5 KB)
|
|
|
|
|