|
1993 Powercon Corporation 4160V Outdoor, Metal Enclosed Switch Gear. Model: S-10306,C-9718. S/N: 00-25303. Service voltage (nominal): 4160 V. Maximum design voltage: 5000 V. 60000 V BIL. Main bus: 900 amps(1200 amp capacity), 60 Hz. Short circuit 40,000 amps asym. mom. Fault close 40,000 amps asym. This was originally installed at Tropicana. Overall dimensions: 10 ft. 1 in. L x 3 ft. 3 in. W x 7 ft. 10-1/2 in. H.(ACN650).
|