|
|
Click On Picture
|
Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon
|
|
Mfg: Walker
|
Model: 9042
|
|
Stock No: pHDNN096.96a
|
Serial No: HHTA3316R
|
|
Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon. Model: 9042. S/N: HHTA3316R. Nat'l Bd: 370. Drwg. No: 1855. 304 Stainless steel construction. Percent coldwall: approx. 45 %. MAWP vessel: 60 psig @ 310 °F. MAWP jacket: 150 psig @ 300 °F. Full vacuum. Double sprayballs for CIP cleaning. Inlets: (2) 3/4 in. dia. NPT (thermowells), (2) 1-1/2 in. dia. S-line (sprayballs), (1) 2 in. dia. S-line (media), (2) 3 in. dia. S-line fittings (infeed). Outlets: (1) 2 in. dia. S-line (media), (2) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line (discharge). Overall dimensions: 20 ft. L x 103 in. W x 9 ft. 7 in. H.
|
|
Click here for more information (349.9 KB)
|
|
|
Click On Picture
|
Walker Stainless Steel Sterile Tank-6,000 Gallon
|
|
Mfg: Walker
|
Model: 9936
|
|
Stock No: pHDNN097.96a
|
Serial No: HHTA 4204-R
|
|
Walker Stainless Steel Sterile Tank-6,000 Gallon. Model 9936, S/N HHTA 4204-R. Stainless steel front. Sprayballs, (3) Tri-Clover air valves, Lumaco air valve, valve and trap system.
|
|
|
|
|
Click On Picture
|
SOLD Horizontal Tank - 40,000 Gallon
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 200.118
|
Serial No:
|
|
Horizontal cylindrical, food grade epoxy lined, 40,000 gallon. 12 foot x 50 foot with 11 passes of 2 inch stainless steel internal tubes (280 square foot of heating/cooling surface)
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Horizontal Storage Tank - 6,000 Gallon
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 145-G748-A
|
Serial No:
|
|
Horizontal cylindrical insulated milk storage tank, 6,000 gallon. Horizontal agitation. Sprayball. 2 in. clamp outlet. 197 in. L x 98 in. D. The tank has 5 inches insulation.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Stainless Steel Horizontal Jacketed Tank-6,000 Gallons
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: END58401.58
|
Serial No: 78934
|
|
Horizontal Jacketed Holding Tank- 6,000 Gallon. S/N 78934. (3) spray balls on top, (2) double agitators. Atles tank pump: type 407059, S/N Y5A54. Inlet/outlet: (2) 4 in. Lincoln Electric Motor: 10 hp, 1,745 rpm, 575 V, 60 Hz, 10.4 amps, 3 phase. Inlet/outlet descriptions: 20 in. manway, 1-1/2 in. jacketed input/output, 1/2 in. input/output, 2 in. bottom drain, 1-1/2 in. input/output bottom, 1-1/2 in. input/output bottom, 1/2 in. temp. input, 3/4 in. temp. input, 4 in. top window. Outside dimensions: 18 ft 9 in. L x 8 ft 7 in. W x 10 ft 7 in. H. SOLD
|
|
Click here for more information (257.8 KB)
|
|
|
Click On Picture
|
SOLD Horizontal Jacketed Holding Tank- 6,000 Gallon
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: END58402.58
|
Serial No: 78935
|
|
Horizontal Jacketed Holding Tank- 6,000 Gallon. S/N: 78934. Tank is equipped with (3) sprayballs, (2) agitators, and a 20 in. W x 16 in. H manway. (1) Sterling Electric Motor with Drive, 1-1/2 hp, 1800/900 rpm, 575 V, 1.8/1.6 amps, 60 Hz, 3 phase. Inlet/outlet descriptions: (2) 4 in. dia. infeed ports. Outlets: (1) 2 in. discharge. Overall dimensions: 18 ft. 9 in. L x 8 ft. 7 in. W x 10 ft. 7 in. H. SOLD
|
|
Click here for more information (190.7 KB)
|
|
|
Click On Picture
|
SOLD Mueller Horizontal Tank - 6,000 Gallon
|
|
Mfg: Paul Mueller Co.
|
Model:
|
|
Stock No: 215-G669-A
|
Serial No:
|
|
Mueller horizontal cylindrical refrigerated milk storage tank, 6,000 gallon. Dual vertical agitation. 3 in. clamp outlet. (2) Double Sprayballs. 102 in. diameter x 240 in. long x 130 in. height. SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1994 APV Crepaco Jacketed Tank 6,000 Gallon
|
|
Mfg: APV Crepaco
|
Model:
|
|
Stock No: HD-SC138A.70
|
Serial No: K-0881
|
|
1994 APV Crepaco Jacketed Tank 6,000 Gallon. S/N K-0881 with Dual Vertical Agitator, S/S Front, Tri-Clover Air Valve, Sprayball, -20 Degree F Jacketed Temperature Range and Partlow Recorder MRC7000. Diameter 9 ft. 3 in. Overall dimensions 17 ft. 6 in. L x 10 ft. 8 in. SOLD
|
|
Click here for more information (90.9 KB)
|
|
|
Click On Picture
|
SOLD Cherry Burrell Horizontal Cylindrical Tank 6,000 gallon
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: 215-R648-B
|
Serial No:
|
|
Cherry Burrell Horizontal CylindricalTank 6,000 gallon, refrigerated tank, stainless head. Horizontal agitation, sprayball, 2 in. 1-line outlet, 56 sq. ft. of coldwall, dimensions 102 in. diameter x 240 in. L x 116 in. H. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Mueller Horizontal Cylindrical Tank 6,000 Gallon
|
|
Mfg: Paul Mueller Co.
|
Model: SHW
|
|
Stock No: 255-R630-B
|
Serial No: 118920
|
|
Mueller Horizontal Cylindrical Tank 6,000 Gallon, stainless steel front head, Model SHW, S/N 118920, freon refrigerated storage tank, dual vertical agitators, sprayballs, 3 in. clamp outlet, king level shell, dimensions 114 in. diameter x 180 in. L x 138 in. H. SOLD
|
|
|
|
|
|
|