Used Stainless Steel Farm Tanks, Zeero Farm Tank Stainless Steel 
 Genemco Sells Used Stainless Steel Farm Tanks 600 to 999 Gallons 

Click On Picture

SOLD Mueller Farm Tank - 600 Gallon  SOLD

SOLD Mueller Farm Tank - 600 Gallon
Mfg: Not Specified Model:
Stock No: 25.GO8284.3a Serial No: 40320
Mueller farm tank 600 gallon, S/N 40320, with 3 removable covers 1.5 in outlet and Mueller agitator drive.

SOLD

Click On Picture

SOLD Cherry Burrell Farm Tank Stainless Steel - 800 Gallon  SOLD

SOLD Cherry Burrell Farm Tank Stainless Steel - 800 Gallon
Mfg: Cherry-Burrell Model: FTC-15
Stock No: 48.FT3002 Serial No: 800-5499H
Cherry Burrell Rectangular Farm Tank 800 Gallon, stainless steel, Model FTC-15, S/N 800-5499H, refrigerated, chilled water, standard agitator with electric motor, make Reliance, 1 horsepower, 1,750 rpm.

SOLD

Click On Picture

SOLD Cherry Burrell Farm Tank Stainless Steel - 600 Gallon  SOLD

SOLD Cherry Burrell Farm Tank Stainless Steel - 600 Gallon
Mfg: Cherry-Burrell Model: SVRS 600,
Stock No: 34.FT3006 Serial No: 18148,
Cherry Burrell Farm Tank Stainless Steel - 600 Gallon, Model SVRS 600, S/N 18148, refrigerated, with agitator, 88 1/2 in. long x 60 in. wide.

SOLD

Click On Picture

SOLD Square Tank Farm Tank Stainless Steel - 600 Gallon  SOLD

SOLD Square Tank Farm Tank Stainless Steel - 600 Gallon
Mfg: Not Specified Model:
Stock No: 34.FT3007 Serial No:
Square Tank Farm Tank Stainless Steel - 600 Gallon, 88 in. Long x 60 in. Wide x 50 in. High.

SOLD

Click On Picture

SOLD Girton Farm Tank - 600 Gallon  SOLD

SOLD Girton Farm Tank - 600 Gallon
Mfg: Girton Model:
Stock No: 162 Serial No:
Girton Farm Tank 600 Gallon , (2) 7 in. Manholes, 1.5 in. outlet, 2 in. inlet, 48 in. Long x 78 in. Wide x 36 in. High.

SOLD

Click On Picture

SOLD Creamery Package Milkkepper - 870 Gallon  SOLD

SOLD Creamery Package Milkkepper - 870 Gallon
Mfg: Creamery Package Model: RF375
Stock No: 15.76 Serial No: 21524
Creamery Package Milkkeeper 870 Gallon, Model RF375, S/N 21524, 78 in. Long x 52 in. Wide x 50 in. High.

SOLD

Click On Picture

SOLD Mueller Rectangular Tank Stainless Steel - 600 Gallon  SOLD

SOLD Mueller Rectangular Tank Stainless Steel - 600 Gallon
Mfg: Paul Mueller Co. Model:
Stock No: FT-3003 Serial No:
Mueller Rectangular Tank Stainless Steel - 600 Gallon, refrigerated, ammonia, standard agitator, center bridge with lift top covers.

SOLD

Click On Picture

SOLD Farm Tank Stainless Steel - 600 Gallon SOLD

SOLD Farm Tank Stainless Steel - 600 Gallon
Mfg: Not Specified Model:
Stock No: 25.FT3000 Serial No:
Refrigerated Farm Tank- 600 Gallon. Stainless steel. Motor with agitator. Outlet: 1-1/2 in. Manways: (2) 27 in. L x 12 in. W on top (oval). Inside dimensions: 102 in. L x 42 in. W x 61 in. H.

SOLD

Click here for more information (193.5 KB)

Click On Picture

Zeero Farm Tank Stainless Steel - 600 Gallon

SOLD Zeero Farm Tank Stainless Steel - 600 Gallon
Mfg: Zeero Model: OL600
Stock No: 24-G147-A Serial No:
Zeero Farm Tank Stainless Steel - 600 Gallon. Model OL600. (2) motors and agitators, (3) manways on top, oval 12 in. W x 276 in. L. Motor information: Model 59003B77. 1/2 hp, 950 rpm, 95 V DC, 5.2 amp. (1) 1-1/2 in. bevel seat outlet. Inside dimensions 122 in. L x 43 in. W x 37 in. H. Overall dimensions 132 in. L x 43 in. W x 64 in. H.

SOLD

Click here for more information (242.8 KB)

Click On Picture

Stainless Steel Cooling Tank Ice Bank System – 750 Gallon

SOLD Stainless Steel Cooling Tank Ice Bank System – 750 Gallon
Mfg: Not Specified Model:
Stock No: OI228. Serial No:
Stainless Steel Cooling Tank Ice Bank System. Capacity: 750 gallons. Inside straightwall dimensions (inner): 8 ft. 5 in. L x 5 ft. 3 in. W x 2 ft. 6 in. H. Includes (2) 64 in. L x 39 in. W flip-top covers and (1) 20 in. W agitator. Outer tank capacity: 264 gallon. Inside straight-wall dimensions (outer): 9 ft. 8 in. L x 5 ft. 5-1/2 in. W x 8 in. H. Alco direct expansion valve. Refrigerant: Freon. Sump Pump, S/N: 0947, power supply: 115 V. Inlets: (1) 3-1/2 in. dia. port, (1) 1 in. dia. port, (2) 7 in. dia. ports. Outlets: (1) 1-1/2 in. dia. ACME fittings. Overall dimensions: 10 ft. L x 70 in. W x 48 in. H.

SOLD

Click here for more information (321.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel Farm Tanks 600 to 999 Gallons