Tranter PHE, Inc. Superchanger Plate Heat Exchanger

Tranter PHE, Inc. Superchanger Plate Heat Exchanger

1992 Tranter PHE, Inc. Superchanger Plate Heat Exchanger. Model UX-216-UP-255, S/N 57396. 316 Stainless steel plates: (255). Heat transfer area: Approx. 1000 sq ft. Max. flow: 1060 gpm. NBR gaskets. Design temp of 270° F. Design pressure: 150 psi. Test pressure: 195 psi. Chevron patterned plates are ideally suited for handling aqueous solutions. Fixed end ports: (2) 4 in. Movable end ports: (2) 4 in. Overall dimensions: 85-1/2 in. L x 25 in. W x 64 in. H.

Product Details

  • Stock No: 12.CA39.3
  • Manufacturer: Tranter PHE Inc.
  • Model: UX-216-UP-255
  • Serial Number: 57396

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tranter PHE, Inc. Superchanger Plate Heat Exchanger