SIHI High Vacuum Performance Single Stage Pump

SIHI High Vacuum Performance Single Stage Pump

SIHI High Vacuum Performance Single Stage Pump. Model: LPHR 55320 BN117010. S/N: 3393956. Size: 2x2. For dry air and/or saturated air applications. Pump specifications: 15/25 hp, 1150/1750 rpm, 13 gpm. Inlets/outlets: (2) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes with a center-to-center distance of 4-3/4 in. Overall dimensions: 37 in. L x 15-1/2 in. W x 21-1/2 in. H.

Product Details

  • Stock No: CCFP524.
  • Manufacturer: SIHI
  • Model: LPHR 55320 BN117010
  • Serial Number: 3393956

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

SIHI High Vacuum Performance Single Stage Pump