|
|
Click On Picture
|
1997 Blanchard-Ness Condenser- 108 Ton
|
|
Mfg: Blanchard-Ness
|
Model: DLCT-108
|
|
Stock No: DOLP011D.
|
Serial No: 97070173
|
|
1997 Blanchard-Ness Condenser- 108 Ton. Model: DLCT-108. S/N: 97070173. Outdoor use. Refrigerant: R-12, R-22, R-502. Design working pressure: 400 psig. System requirements: 460 V, 60 Hz, 3 phase. (8) Fan Motors, 1 hp, 460 V, 2.0 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-5/8 in. dia. copper tubes. Current Model:CLD 106-9. Overall dimensions: 19 ft. 3 in. L x 92 in. W x 64 in. H. (ACN124).
|
|
Click here for more information (233.6 KB) Click here for Drawings (53.9 KB)
|
|
|
Click On Picture
|
Hussmann Air Cooled Condenser
|
|
Mfg: Hussman
|
Model: HACD-83M
|
|
Stock No: HDBD142.8
|
Serial No: 114779-10
|
|
Hussmann Air Cooled Condenser. Model: HACD-83M, S/N: 114779-10. Refrigerant: R-22, R-12, R-502. Design pressure: 350 psig. (8) Fan motors: 1 hp, 460 V, 60 Hz, 3 phase, FLA ea: 1.6. Overall dimensions: 234 in. L x 95 in. W x 67 in. H.
|
|
Click here for more information (259.5 KB)
|
|
|
Click On Picture
|
Phoenix Refrigeration Systems Air Cooled Condenser
|
|
Mfg: Phoenix Refrigeration
|
Model: KEC-1274 Condenser-B
|
|
Stock No: 45.END1643
|
Serial No: PS3370B101193
|
|
Phoenix Refrigeration Systems Air Cooled Condenser. Model: KEC-1274 Condenser-B. S/N: PS3370B101193. (8) 30 in. dia. fans. (8) Marathon Electric Motors, 1 hp, 850 rpm, 208-230/460 V, 5.1-5.3/2.65 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 17 ft. L x 7 ft. 1 in. W x 4 ft. 9 in. H.
|
|
Click here for more information (299.9 KB)
|
|
|
Click On Picture
|
1994 Trane Air Cooled Condenser- 100 Ton
|
|
Mfg: Trane
|
Model: RAUCD10-4BC032DF9
|
|
Stock No: HDFD235.
|
Serial No: J94E67309
|
|
1994 Trane Air Cooled Condenser- 100 Ton. Model: RAUCD10-4BC032DF9. S/N: J94E67309. Refrigerant type: R-22. Design pressure: 450 psig. Test pressure (hi/lo): 450/300 psig. Power supply: 460 V, 60Hz, 3 phase. Minimum circuit ampacity: 195 amps. Maximum fuse size/ckt breaker: 250 amps. (2) Trane remanufactured 6-Cylinder Reciprocating Compressors, Model: CRHR500C4A0A0R2J0C0, S/N’s: N96E03647 and N97F03435, power supply: 460 V, 240 LRA (part-wind), 396 LRA (full-wind), 60 Hz, 3 phase. (12) Fan Motors, 1 hp, 460 V, 1.8 FLA (ea), 60 Hz, 3 phase. Standard ambient operating range 40°F to 115°F. 14-gauge galvanized steel frame. Louvered panels for coil protection. Independent refrigerant circuits. Factory-installed discharge and liquid line service valves. Slate gray air-dry paint finish (exceeds 672 hour salt spray test in accordance with ASTM B117). Overall dimensions: 18 ft. 11-1/4 in. L x 7 ft. 4-1/4 in. W x 6 ft. 7-1/4 in. H. (ACN435a).
|
|
Click here for more information (602.8 KB) Click here for Additional Information (586.9 KB)
|
|
|
Click On Picture
|
Carrier Air Cooled Condenser, Model 09DK-034
|
|
Mfg: Carrier
|
Model: 09DK-034
|
|
Stock No: LEPH203.
|
Serial No: F51884
|
|
Carrier Air Cooled Condenser. Model 09DK-034. S/N F51884. Design test pressure: 480 psig. (3) Outdoor motors: (2) 1 hp, (1) 0.75, 208/230 V, 3 phase, 60 Hz. Permissible voltage max/min. 254/187. Control power supply: 115 V, 1 phase, 60 Hz. Challenger general safety switch. Inlets: (1) 1 in. Outlets: (1) 1/2 in. outlet. Overall dimensions: 157 in. L x 68 in. W x 57 in. H.
|
|
Click here for more information (213.2 KB)
|
|
|
Click On Picture
|
Russell Air Cooled Condenser
|
|
Mfg: Russel-Finex
|
Model: VAC-55
|
|
Stock No: HDBD143.1
|
Serial No: H936C0011
|
|
Russell Air Cooled Condenser. Model VAC-55, S/N H936C0011. Fan Motors: (3) 230 V, 1/2 hp, 3 phase, 60 Hz. Refrigerant: R22, water, glycol. Design press: 380 psig. Inlet: (1) 2 in. Outlet: (1) 1 in. Overall dimensions: 155 in. L x 48 in. W x 44 in. H.
|
|
Click here for more information (188.9 KB)
|
|
|
Click On Picture
|
Gulf+Western Manufacturing Company Air Cooled Condenser
|
|
Mfg: Gulf+Western Manufacturing Company
|
Model: RDD0062F
|
|
Stock No: ACEU1000
|
Serial No: BTD8121
|
|
Gulf+Western Manufacturing Company Air Cooled Condenser. Model: RDD0062F. S/N: BTD8121. Job No: 5386. Bohn Heat Transfer Division. Working pressure: 400 psig. Fan diameter: 2 ft. Fan Motor: 1/2 hp, 230 V, 3.2 amps, 60 Hz, 3 phase. Minimum circuit ampicity: 4.0. Inlets/outlets: (1) 1 in. dia. copper ports. Overall dimensions: 3 ft. 3 in. L x 2 ft. 10 in. W x 3 ft. 7 in. H.
|
|
Click here for more information (342.3 KB)
|
|
|
Click On Picture
|
SOLD Trane Air Cooled Condenser 80 Tons
|
|
Mfg: Trane
|
Model: CAUCC8042B10
|
|
Stock No: 45.Rc0028
|
Serial No: J92E82420
|
|
Trane Air Cooled Condenser- 80 Ton. Model CAUCC8042B10. S/N J92E82420. 460 V, 60 Hz, 3 phase, utilization voltage range- 416-508, nominal system voltages- 440-460-508. (8) condenser fan motors [460 V, 60 Hz, 3 phase, FLA 18, 100 hp]. Factory charged refrigerant for circuit 1 and circuit 2: 2 lbs of R-22 for each system. Design pressure- 450 psig. Test pressure high/low- 450 psig/300psig, respectively. Condenser contains (8) 27 in. dia. fans and (2) 30-1/2 in. W x 30 in. L exhaust ducts. Overall dimensions: 177 in. L x 90 in. W x 89 in. H.
SOLD
|
|
Click here for more information (305.7 KB)
|
|
|
Click On Picture
|
SOLD Carrier Air Cooled Condenser-60 Ton
|
|
Mfg: Carrier
|
Model: 09DK-064500
|
|
Stock No: ACEU56
|
Serial No: 3396F22493
|
|
Carrier Air Cooled Condenser- 60 Ton. Model 09DK-064-500, S/N 3396F22493. Refrigerant: R-22, 12, 134a, 500, 502. Design test pressure: high 450 psig (3103 kPa); low 278 psig (1917 kPa). Fan motors: (2) 1 hp, 208/230 V, 3 phase, 60 Hz, 5.5 FLA. Overall dimensions: 100 in. L x 93 in. W x 81 in. H.
SOLD
|
|
Click here for more information (250.6 KB)
|
|
|
Click On Picture
|
SOLD Hussman Air Cooled Condenser
|
|
Mfg: Hussman
|
Model: HACD-92K
|
|
Stock No: HDBD141.8
|
Serial No: 362594-95
|
|
Hussman Air Cooled Condenser. Model HACD-92K, S/N 362594-95. Refrigerant: R-12, R-22, R-502. Design press: 385 psig. (8) fans. Inlets/outlets: (1) 2-½ in., (1) 1-½ in. Legs: (6) 22 in. H. Overall dimensions: 19 ft 6 in. L x 7 ft 6 in. W x 5 ft 6 in. H.
SOLD
|
|
Click here for more information (323.2 KB)
|
|
|
Click On Picture
|
SOLD Carrier Air Cooled Condenser
|
|
Mfg: Carrier
|
Model: 09DK-044---600-
|
|
Stock No: OI119.
|
Serial No: 4496F38644
|
|
Carrier Air Cooled Condenser. Model 09DK-044---600-, S/N 4496F38644. Refrigerant: R-12, 22, 500, 502. Charged with N2. Design/test pressure: 480 psig (3310 kPa). Fan motors: (3) outdoor, 1.0 hp. Overall dimensions: 159 in. L x 72 in. W x 55 in. H. SOLD
|
|
Click here for more information (179.9 KB)
|
|
|
Click On Picture
|
SOLD Carrier Air Cooled Condenser 40 Tons
|
|
Mfg: Carrier
|
Model: 09DK-044-600
|
|
Stock No: ACEU63
|
Serial No: 3996F31844
|
|
Carrier Split System Air Cooled Condenser, Model 09DK-044-600, S/N 3996F31844 built in 1996. The unit operates on 460 volt, 3 phase, 60 HZ and has 3 outdoor fans 1 hp each with FLA = 3.3. The units permissible volts are 414-508 with a minimum circuit amps of 10.7. The controls power supply is 115 volt, single phase, 60 HZ, and 7 amps. Overall dimensions are 68 in. W x 52 in. H x 153 in. L. SOLD
|
|
Click here for more information (302.2 KB)
|
|
|
Click On Picture
|
SOLD Blanchard-Ness Condenser- 80 Ton
|
|
Mfg: Blanchard-Ness
|
Model: LAVA-24410M
|
|
Stock No: DOLP011C.
|
Serial No: 2000031588
|
|
Blanchard-Ness Condenser- 80 Ton. Model: LAVA-24410M. S/N: 2000031588. Outdoor use. Refrigerant: R-12, R-22, R-502. Design working pressure: 400 psig. System requirements: 460 V, 60 Hz, 3 phase. (8) Fan Motors, 1 hp, 460 V, 2.0 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-5/8 in. dia. copper tubes. Overall dimensions: 19 ft. 3 in. L x 92 in. W x 64 in. H. SOLD
|
|
Click here for more information (185.2 KB)
|
|
|
|
|