|
|
Click On Picture
|
Beach-Russ Rotary Pump
|
|
Mfg: Beach-Russ Co.
|
Model:
|
|
Stock No: RKFO286B
|
Serial No: 72063
|
|
Beach-Russ Rotary Pump. No. 110-20/C. S/N: 72063. Motor specifications: 1 hp, 1800 rpm, 230 V, 1.8 amps. Overall dimensions: 2 ft. 6-1/2 in. L. x 1 ft. 3-1/4 in. W. x 1 ft. 1 in. H.
|
|
Click here for more information (290.3 KB)
|
|
|
Click On Picture
|
Beech Russ Rotary Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model:
|
|
Stock No: MP117
|
Serial No: 2-11657
|
|
Beech Russ rotary vacuum pump, serial no. 2-11657, pump size 15-D, on angle iron base.
|
|
|
|
|
Click On Picture
|
SOLD Beach-Russ Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 325
|
|
Stock No: EKTF7867.a
|
Serial No: 67680-REP
|
|
Beach Russ Company Multi-Vacuum Pump. Model: 325. S/N: 67680-REP. Pumping capacity: 375 cfm. Pump outlet: 2-1/2 in. Marathon motor, 20-15 hp, 230/460-190/380 V, 1,750-1,460 rpm, 50/25-45/22.5 amps, 3 phase. Heat exchanger. Overall dimensions: 75 in. L x 45 in. W x 65 in. H. SOLD
|
|
Click here for more information (237.5 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Company Multi-Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 325
|
|
Stock No: EKTF9016.1
|
Serial No: 59853-REP
|
|
Beach Russ Company Multi-Vacuum Pump. No: 325. S/N: 59853-REP. Capacity: 375 cfm. Pump Inlet/outlet: (2) 3-1/2 in. Lincoln motor, 20 hp, 1,750 rpm, 230-460 V, 50/25 amps, 60 Hz, 3 phase. Basco Heat Exchanger, Type: 500. S/N: 911273-0107. Part No: SA 03A 03014, Shell MAWP: 300 psi @ 300 °F. Tube MAWP: 150 psi @ 300 °F. Cooling connections inlet/outlet: 1/2 in. Overall dimensions: 56 in. L x 48 in. W x 65 in. H. SOLD
|
|
Click here for more information (277.2 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Rotary Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 6-WSS
|
|
Stock No: MP114
|
Serial No: S-3238
|
|
Beach Russ Rotary Vacuum Pump. Model: 6-WSS. S/N: S-3238. Beach-Russ pumps are designed for high performance efficiency and simplicity for constant and reliable use. Beach-Russ Pump, Model: 6-W, S/N: C-3230. General Electric Motor, 7-1/2 hp, 1745 rpm, 363.5 final rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. inlet male. Outlets: (1) 1-1/2 in. outlet male, (1) 1 in. outlet. Overall Dimensions: 43 in. L x 28 in. W x 53 in. H. (ACN80) SOLD
|
|
Click here for more information (160.6 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 250-FV
|
|
Stock No: DFPC387.4
|
Serial No: 97706
|
|
Beach-Russ Vacuum Pump. Model: 250-FV. S/N: 97706. Unit is accompanied with a Beach-Russ rotary pump, Model: 12, for oil delivery. General Electric Motor, 15 hp, 1760/1465 rpm, 208-220/440 V, 39.4/13.7-42/21 FLA, 60/50 Hz, 3 phase. Beach-Russ pump feature simplicity and high performance efficiency designed for constant and reliable high vacuum application. Inlets: (1) 5 in. dia. suction port. Outlets: (1) 2 in. dia. NPT (male, discharge). Overall dimensions: 71 in. L x 44 in. W x 75 in. H. SOLD
|
|
Click here for more information (161.1 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 250-FV
|
|
Stock No: DFPC388.4
|
Serial No: 77509
|
|
Beach-Russ Vacuum Pump. Model: 250-FV. S/N: 77509. Unit is accompanied with a Beach&Russ rotary pump, Model: 12, for oil delivery. US Motor, 15 hp, 1750 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. Beach&Russ pump feature simplicity and high performance efficiency designed for constant and reliable high vacuum application. Inlets: (1) 5 in. dia. suction port. Outlets: (1) 2 in. dia. NPT (male, discharge). Overall dimensions: 73 in. L x 45-1/2 in. W x 80 in. H. SOLD
|
|
Click here for more information (192.5 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Company Rotary Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 325-DC
|
|
Stock No: KBMW019B.
|
Serial No: A-3025
|
|
Beach-Russ Company Rotary Vacuum Pump. Model: 325-DC. S/N: A-3025. Pump size: 325-DC. Dayton Tri-Volt Motor, 20 hp, 1755 rpm, 208-230/460 V, 54.9-49.2/24.6 amps, 60 Hz, 3 phase. Container dimensions: 24 in. dia. x 25 in. H. Heat exchanger tube dimensions: 3-1/2 in. dia. x 14 in. L. Inlets: (1) 5 in. dia. FNPT. Outlets: (1) 2 in. dia. port. Overall dimensions: 63 in. L x 45 in. W x 65 in. H. SOLD
|
|
Click here for more information (216.9 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Company Rotary Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 55-500-DF
|
|
Stock No: KBMW019.1
|
Serial No:
|
|
Beach-Russ Company Rotary Vacuum Pump. Model: 55-500-DF. Magnetek motor. Pump size: 325-DC, S/N: 101186-16, Recommended vacuum pump oil: 18 gallon. (2) Containers - 1st container dimensions: 20 in. dia. x 19 in. H, 2nd container dimensions: 24 in. dia. x 25 in. H. Glass level indicator. Heat exchanger tube with dimensions of 3-1/2 in. dia. x 14 in. L. Inlets: 5 in. dia. FNPT. Outlets: 2 in. dia. port. Overall dimensions: 63 in. L x 48 in. W x 88 in. H. SOLD
|
|
Click here for more information (250.4 KB)
|
|
|
Click On Picture
|
SOLD Beach-Russ Rotary Vacuum Pump
|
|
Mfg: Beach-Russ Co.
|
Model: 4D
|
|
Stock No: MP115
|
Serial No: 88340-15
|
|
Beach Russ Rotary Vacuum Pump. Model: 4D. S/N: 88340-15. Beach-Russ pumps are designed for high performance efficiency and simplicity for constant and reliable use. U.S. Motor: 3 hp, 1730 rpm, final rpm: 384.4, 230/460 V, 8.7/4.35 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. threaded female. Outlets: (1) 1-1/2 in. threaded male, (1) ½ in. threaded male. Overall dimensions: 35 in. L x 21 in. W x 54 in. H. SOLD
|
|
Click here for more information (143.7 KB)
|
|
|
|
|