Genemco Sells Used Stainless Steel Blanchers and Cookers 
 Genemco Sells Used Blanchers and Cookers for Food Processing Industries 

Click On Picture

2000 Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.

2000 Materials Transportation Company Thermal Jacketed Blancher ProCooker - 148 Cu. Ft.
Mfg: Materials Transportation Co. Model: MTCC-36-15
Stock No: ATGP004.70 Serial No: 7315
2000 Materials Transportation Company Thermal Jacketed Blancher - 148 Cu. Ft. Rated capacity: 4000 lbs. per hour of partially ground product. Material of construction: 304 stainless steel. Inside straight-wall dimensions: 15 ft. 2 in. L x 3 ft. 1 in. W x 3 ft. 2 in. H. Screw auger dimensions: 3 ft. dia. x 13 ft. L. Pitch: 1 ft. 6 in. Scraper dimensions: (4) 1 ft. 5-1/2 in. L x 2-1/4 in. W. Overall dimensions: 17 ft. 6 in. L x 5 ft. 3 in. W x 8 ft. 7 in. H. (ACN867).

Click here for drawings (5,620.5 KB)
Click here for more information (286.5 KB)

Click On Picture

AK Robins Screw Cooker

AK Robins Screw Cooker
Mfg: AK Robins Model:
Stock No: AARF008.18 Serial No:
AK Robins Screw Cooker. Stainless steel. Top hopper: 30 gallon with screw auger: 36 in L x 4 in diameter. Middle hopper: 20 gallon with screw auger: 48 in. L x 7 in. diameter. Cooking container: 100 gallon with (3) screw augers: 31 in. L x 16 in. diameter. (3) Steam jacket lines with (49) steam inlets: 3 in. threaded male openings. Discharge screw auger: 19-1/2 in L x 4-1/4 diameter. Discharge opening: 4-1/2 in. diameter pipe. Discharge height: 44 in. (3) Motors for the processing screws; (1) motor for discharge screw. Overall dimensions: 18 ft. 6 in. L x 32 in. W x 84 in. H.

Click here for more information (669.5 KB)

Click On Picture

I &H Blancher Belt - 3 Pass

I &H Blancher Belt - 3 Pass
Mfg: I &H Model:
Stock No: GICS127.28a Serial No:
I &H Blancher Belt - 3 pass. Flighted plastic conveyor belt, 36 in. wide with 4 in. flights on 12 in. centers. Variable speed. Live steam injection. Construction Stainless Steel and other non-corrosive materials. Top center feed with side discharge. Overall size: 70 in. W (plus controls) x 101 in. H x 192 in. L. Used only one season. Stored for three years. Top Belt Width: 36 in., Mid Belt Width: 36 in. and Bottom Belt Width: 36 in. Top Belt Length approx: 9 ft., Mid Belt Length approx: 12 ft. 6 in. Bottom Belt Length approx: 15 ft.

Click here for more information (544.5 KB)

Click On Picture

Stainless Steel Belt Blancher - 2 ft. Wide

Stainless Steel Belt Blancher - 2 ft. Wide
Mfg: Not Specified Model:
Stock No: DWKN208.60 Serial No:
Stainless Steel Belt Blancher - 2 ft. Wide. Chain link belt width: 2 ft. Maximum aperture/clearance above belt: 2 ft. W x 6-1/2 in. H. Cleat height: 4 in. Conveyor infeed height: 4 ft. Conveyor exit height: 6 ft. 10 in. Steam chamber length: 12 ft. Cooling chamber length: 8 ft. 6 in. Overall dimensions: 31 ft. L x 5 ft. 1 in. W x 8 ft. 6 in. H.

Click here for more information (734.5 KB)

Click On Picture

Gem Line Stainless Steel Blancher- 2.0 cu. ft.

Gem Line Stainless Steel Blancher- 2.0 cu. ft.
Mfg: Not Specified Model:
Stock No: SSLP084.6 Serial No: 531B69 Blancher
Gem Line Stainless Steel Blancher- 2.0 cu. ft. S/N: 531B69 Blancher. Screw auger dimensions: 12 in. dia. x 95 in. L. Auger housing diameter: 12-1/2 in. Blancher is equipped with a 91 in. L manifold, with (13) valves, that supplies liquid for product cleansing; each valve feeds bottom sprayers. Liquid is drained by a tubular screen: Tyler sieve: 3 mesh (.25 in). Product is cleansed of liquid after passing through a rotating pick-up basket. Sump tank has a capacity of 10 gallons (1.3 cu. ft). Falk Shaft Mounted Motor Drive, 19.41 ratio. Inlets: (1) 1 in. dia. NPT (liquid, female), (1) 12 in. L x 8 in. W product infeed. Outlets: (1) 2 in. dia. pipe, (1) 8-1/2 in. W x 3-1/2 in. H discharge chute. Overall dimensions: 11 ft 7 in. L x 39 in. W x 46 in. H.

Click here for more information (554.0 KB)

Click On Picture

MBC Single Pass Variable Speed Hot Water Blancher

MBC Single Pass Variable Speed Hot Water Blancher
Mfg: MBC Model:
Stock No: DSBI067.7 Serial No:
MBC Single Pass Variable Speed Hot Water Blancher. Stainless steel tank: 235 gal. 380,000 BTU/hr. 380 lbs steam/hr. 11 boiler hp. (2) Stainless steel mesh belts. Lower belt: 20 ft. L x 13 in. W. Upper belt: 18-1/2 ft. L x 13 in. W. Mesh size: 2-1/2 in. L x 1/2 in. W. Baldor Motor: 1/2 hp, 1,725 rpm, 230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. General Electric motor: 1/2 hp, 1,725 rpm, 115/230 V, 1 phase. Emerson Horizon 1 speed control. Chain lift, cover lift, and conveyor lift. Overall dimensions: 20 ft. 6 in. L x 40 in. W x 7 ft. 2 in. H.

Click here for more information (273.4 KB)

Click On Picture

SOLD Hosokawa Bepex Rietz Screw Blancher SOLD

SOLD Hosokawa Bepex Rietz Screw Blancher
Mfg: Hosokawa Bepex Rietz Model:
Stock No: EECS353.6 Serial No:
Hosokawa Bepex Rietz Screw Blancher. 30 in. diameter x 25 ft. long, direct steam injection.

SOLD

Click On Picture

2004 Blentech Continuous Cooker Model CS-2813-SD

SOLD 2004 Blentech Continuous Cooker Model CS-2813-SD
Mfg: Blentech Model: CS-2813-SD
Stock No: cPEBE03.350 Serial No: 2040924
2004 Blentech Continuous Cooker Continutherm. Model CS-2813-SD. S/N 2040924. Watlow controller, can run cooker automatically. Panel NEMA4X. RTD temp. Probe with digital readout installed at end of cooker. Spare RTD probe included. All stainless steel construction and it has been passivated. Adjustable feet. Screw 28 in. dia. x 13 ft. long. 6 in. dia. top vent. 3 in. tri-clover fitting infeed; 56 in. inlet height. (11) Steam injectors, direct total machine length 19 ft. Main width 33 in. Main height 59-1/2 in. With top covers open 94-7/8 in. Discharge height 34-1/2 in. Corrosion resistant pillow block bearings. 460 V, 3 phase to power one 3/4 hp drive motor, TEFC type VFD from speeds 6 to 24 minute retention time. Needs one air line to seal sanitary lip seals, 90-120 psi and air valve for steam control. 1.5 in. steam line; 45 psi max. Flow depends on product. Complete factory manuals/drawings/schematics. Cost new $66,000.

SOLD

Click here for more information (312.8 KB)

Click On Picture

Hosokawa Bepex RietzThermascrew Stainless Steel

SOLD Hosokawa Bepex RietzThermascrew Stainless Steel
Mfg: Hosokawa Bepex Rietz Model: TL-36-K2220
Stock No: 120.CA25778.5 Serial No: T-675098
Hosokawa Bepex Rietz Thermascrew. Model TL 36 K2220, S/N T 675 098. Outlet: 3 in. Dimensions: 241 in. L x 6 ft. H.

SOLD

Click here for more information (200.3 KB)

Click On Picture

Screw Blancher

SOLD Screw Blancher
Mfg: Not Specified Model:
Stock No: 50-SC-6861a Serial No:
Screw Blancher. Barrel length: 18 ft. Discharge feed length: 16 in. Drive: 1 hp. Steam controls. (19) steam inlets. Total length: 22 ft. 6 in.

SOLD

Click here for more information (238.9 KB)

Click On Picture

APV Dual Tube Cooker

SOLD APV Dual Tube Cooker
Mfg: APV Model:
Stock No: tSPPM01. Serial No:
APV Dual Tube Cooker. Upper/lower tube dimensions: 7-1/2 in. dia. x 84 in. L. Auger screw diameter: 7 in. Upper tube motor and gear drive: Baldor Industrial Motor, 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Speed-Trol Variable Speed Drive, 4200 rpm (max), 700 rpm (min). Lower tube motor and gear drive: Baldor Super-E Motor, 1-1/2 hp, 1,740 rpm, 230/460 V, 4/2 amps, 60 Hz, 3 phase. Nord Motor Drive, 112.23 ratio, 16 rpm (final). Inlets: (1) 15-3/4 in. L x 15 in. W infeed hopper, (1) 4 in. dia. Q-line fitting. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 12 ft. L x 55 in. W x 64 in. H.

SOLD

Click here for more information (517.1 KB)

Click On Picture

1999 Hughes Company Stainless Steel Drum Cooker

SOLD 1999 Hughes Company Stainless Steel Drum Cooker
Mfg: Hughes Model: 004-2326D
Stock No: SHNZ002. Serial No: 99-19199
1999 Hughes Company Stainless Steel Drum Cooker. Model: 004-2326D. S/N: 99-19199. Product capacity: 6,750 lbs/hr based on 50 lbs/cu. ft. product density. Water capacity 305 gal. Maximum steam pressure: 125 psi. USDA approved, stainless steel construction. Last used as hot hold reel for cooked pasta, this CIP unit features: a rotary blanching reel, open flighted 60 in. dia x 8 ft. L screw with solid and perforated screen sets and includes an internal spray wand, jack screw lift off cover and an overflow skimmer. Reliance Electric Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 21.51 ratio, 80.19 rpm (final). Inlets: (3) 1-1/2 in. dia. S-line fittings (spray lines). Outlets: (2) 8 in. dia. ports, (1) 27-1/2 in. L x 12 in. W discharge. Overall dimensions: 14 ft. 9 in. L x 101 in. W x 10 ft. H. (ACN1150).

SOLD

Click here for more information (1,297.3 KB)
Click here for additional information (326.5 KB)

Click On Picture

A.K. Robins Thermo-Cushion Blancher Stainless Steel

SOLD A.K. Robins Thermo-Cushion Blancher Stainless Steel
Mfg: A.K. Robins Model: 2
Stock No: 499 Serial No: 95400
A.K. Robins Thermo-Cushion Blancher. Stainless steel. Model 2, S/N 95400. Screen belt: 1/4 in. thick x 39 in. W. US Varidrive motor: S/N GP1029657, 2 hp, 3 phase, 230/460 V, 9.1/4.5 amp, gear ratio 187.0, motor rpm 1,710. Frame 15-182T-41, Type VAVTFGM. Outlet: 4 in. (3) 1-1/2 in. Top Belt Width: 35 in., Bottom Belt Width: 36 in. Top Belt Length approx: 16 ft. Bottom Belt Length approx: 27 ft.fittings on each side. Overall dimensions: 26 ft. L x 5 ft. W x 8 ft. H.

SOLD

Click here for more information (560.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate-Fin Heat Exchangers | Votators | Double Tube HTST Skid | Screw Feeders | Kitchen Equipment 
Other Categories:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Ice Cream Equipment | Paddle Pulper/Finisher | Extractor/Finisher 
Other Manufacturers:Tri Blenders | Cherry Burrell Homogenizers | Evaporator Miscellaneous | Wilden Double Diaphragm Pumps | APV Crepaco Positive Pumps 

 Used Blanchers and Cookers for Food Processing Industries