Click On Picture

Morris and Associates Air Blower Bank

Morris and Associates Air Blower Bank
Mfg: Morris Model: Ice Master VFC804A-7W
Stock No: DPFI423.1 Serial No:
Morris and Associates Air Blower Bank. Model: Ice Master VFC804A-7W. Fuji electric ring compressor, 200-230/460 V, 8.7-10/10 hp output, 24-25/12.5 amps, 135/135 max H2O, 388/388 cfm (max), 50/60 Hz . Blower bank features an 8 in. diameter x 91 in. header. Inlets: (5) 3 in. dia. suction pipes. Outlets: (1) 2-1/2 in. dia. vent tube, (1) 8 in. diameter pipe with a 13-1/2 in. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 12 in. Overall dimensions: 8 ft. 4 in. L x 44 in. W x 48 in. H.

Click here for more information (230.6 KB)

Click On Picture

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Sutorbilt Model: 3200
Stock No: RFPM448.13a Serial No: A78472
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: 478472. Size: 10x30-V. Displacement: 4.1. Louis Allis Motor, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 101 in. L x 64 in. W x 45 in. H(ACN327).

Click here for more information (279.1 KB)

Click On Picture

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Sutorbilt Model: 3200
Stock No: RFPM449. Serial No: A40656
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A40656. Size: 10x24-S. Displacement: 3.3. Louis Allis Motor, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Inlets/outlets: (2) 12 in. dia. ports each with 19 in. dia. flanges and (12) 1 in. dia. thru-holes at center distances of 4-1/2 in. Overall dimensions: 108 in. L x 64 in. W x 69 in. H. (ACN327).

Click here for more information (342.8 KB)

Click On Picture

Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

Suterbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Sutorbilt Model: 3200
Stock No: RFPM450. Serial No: A78470
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A78470. Size:10x30-V. Displacement: 4.1. Louis Allis, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 9 ft. L x 63 in. W x 43-1/2 in. H. (ACN327).

Click here for more information (310.6 KB)

Click On Picture

Gast Blower

Gast Blower
Mfg: Gast Model:
Stock No: OI277. Serial No: 0785
Gast Blower. S/N: 0785. Motor, 1/3 hp, 3450 rpm, 208-230/460 V, 1.2-1.2/0.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Overall dimensions: 9-1/2 in. L x 8-1/2 in. W x 9-1/2 in. H.

Click here for more information (113.1 KB)

Click On Picture

Roots Vacuum Blower 3 hp

Roots Vacuum Blower 3 hp
Mfg: Roots Model:
Stock No: HDBV073.1a Serial No:
Roots 3 hp Vacuum Blower. Model and S/N n/a. Contains (1) 20-1/2 in. L x 9 in. W. Dust Collector and Magnetek motor. Stands on (4) 20 in. H. legs, has (2) 4-1/2 in. Pulleys with (2) 1/4 in. Belts, and (1) 3/8 in. close/open valve. Magnetek Motor. Part No. 9-391322-64. Cat. No. E260. Motor Specifications: 3 hp, 1,760 rpm, 230/460 Volt, 8.2/4.1 Amps, 60 Hz., 3 phase, 182T Frame. Overall Dimensions 52 in. L x 23 in. W x 40 in. H.

Click here for more information (197.4 KB)

Click On Picture

Multistage Centrifugal Blower

Multistage Centrifugal Blower
Mfg: Gardner Denver Model: 254-3-1-7050-AB
Stock No: NPPC107. Serial No: 971072
Gardner Denver Machinery Inc. Multistage Centrifugal Blower, Model 254-3-1-7050-AB. S/N 971072, S.P. No. 68248. 10 hp, Inlet/Outlet 2-½ in. Has a silencer over inlet: Stoddard Silencers. Model: F64-3, Replacement Element: F8-109. Motor: Toshiba, 10 hp, 3,610 rpm, 460 volt, 11.5 amps, 60 Hz, 3 phase.

Click On Picture

Sutorbilt Legend-Series Rotary Positive Displacement Blower

Sutorbilt Legend-Series Rotary Positive Displacement Blower
Mfg: Sutorbilt Model: Legend 3MV-F
Stock No: GM-632.2 Serial No: 271307
Sutorbilt Legend-series Rotary Positive Displacement Blower. Model: Legend 3MV-F. S/N: 271307. Capacity: 59 cfm (9 psi) @ 1,760 rpm, 4.6 hp Capacity 169 cfm (9 psi) @ 3,000 rpm, 9.2 hp:. Flex-Mount™ design gives the Legend application flexibility, creating interchangeability on existing and new applications. The Legend is compatible as a replacement for most competitive installations. Inlets/outlets: (2) 2 in. dia. FNPT. Overall dimensions: 1 ft. L x 1 ft. 2 in. W x 1 ft. H. (ACN12a)

Click here for more information (225.6 KB)
Click here for Performance Data (276.9 KB)

Click On Picture

Foremost Blower

Foremost Blower
Mfg: Foremost Model: VSF-07024
Stock No: GM- 633.2 Serial No: 32688
Foremost Blowers. Model VSF-07024, S/N 32688, 460 volt, 60 Hz, 3 phase. Blower Sutorbilt 925114, Cooper Ind. Rotary Positive Blower. Model 3MV-F, S/N 271307, Inlet/Outlet: 2 in. Motor: Reliance, 7.5 hp, 1,760 rpm, 230/460 volt, 18/9 amps, 60 Hz, 3 phase. Overall dimensions: 25 in. W, 35 in. L, 65 in. H.

Click On Picture

1997 AEC Whitlock Blower

1997 AEC Whitlock Blower
Mfg: AEC Model: Dresser Roots 45URAI
Stock No: OI256. Serial No: 9771455
1997 AEC Whitlock Blower. Model: Dresser Roots 45URAI. S/N: 9771455. Item No. 865109020. P/N: W00052044. Inlets: (1) 2-1/2 in. dia. NPT. Outlets: (1) 2-1/2 in. dia. FNPT. Overall dimensions: 15-1/2 in. L x 13 in. W x 16-1/2 in. H. (ACN20).

Click here for Spec Sheets (352.7 KB)
Click here for more information (242.2 KB)

Click On Picture

Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump

Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump
Mfg: Gardner Denver Sutorbilt Model: Legend 6LS
Stock No: 107 Serial No: A10816
Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump. Model: Legend 6LS. S/N: A10816. Displacement: 0.70. Drive: Right-hand. Timing: Center-timed. Century Motor, 15 and 6.7 hp, 1765/1175 rpm, 230 V, 40/20 amps, 60 Hz, 3 phase. Sutorbilt’s trademarked Flex-Mount design gives the Legend-series total application flexibility, and assures complete interchangeability on existing and new applications. Inlets: (1) 3 in. dia. port. Outlets: (1) 12 in. W x 13 in. H discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. (ACN47)

Click here for more information (336.3 KB)
Click here for Additional Information (836.0 KB)

Click On Picture

Gast Vacuum Blowers

Gast Vacuum Blowers
Mfg: Gast Model: R5325-A
Stock No: ME180a.a Serial No: 690
Gast Vacuum Blowers, quantity 6, Model R5325-A, S/N 0690, 2 1/2 hp, 208-230/460 volt, 3,450 rpm, 17 in. H x 21 in. W x 26 in. L each.

Click On Picture

Gooseneck Blower

Gooseneck Blower
Mfg: Not Specified Model:
Stock No: 12.284 Serial No:
Gooseneck blower with Baldor 1 hp 3450 rpm motor.

Click On Picture

SOLD Gardner Denver Sutorbilt Rotary Positive Blower SOLD

SOLD Gardner Denver Sutorbilt Rotary Positive Blower
Mfg: Gardner Denver Model: 524.GMP
Stock No: L80701.2 Serial No:
1997 Gardner Denver Sutorbilt Rotary Positive Blower. Model 524.GMP. Equipment No. BLP-362-1110. F.D. Eq. No. 8ZPO-48491. P.O No. 540801-D1-50063. Blower Package. S/N 97.PDBH-07-022. Baldor motor 30 hp, 1,780 rpm, 460 volt, 34 amp, 60 hz Sutorbilt, Rotary Positive Blower. Model: GAF MCPA. S/N X00043, Max rpm 2350. Catalog No. 6 mp. Silencer: Mfg. Stoddard, Model D33H-4.

SOLD

Click On Picture

SOLD Gardner Denver Sutorbilt Rotary Positive Blower SOLD

SOLD Gardner Denver Sutorbilt Rotary Positive Blower
Mfg: Gardner Denver Model: 524.GMP
Stock No: L80702.2 Serial No:
1997 Gardner Denver Sutorbilt Rotary Positive Blower. Equipment No. BLP-362-1110. F.D. Eq. No. 8ZPO-48491. P.O No. 540801-D1-50063. Model 524.GMP Blower Package. S/N 97.PDBH-07-022. Motor: Supere Baldor, 30 hp TE. 1,780 rpm, 460 volt, 34 amp, 60 hz. Blower: Sutorbilt, Rotary Positive Blower. Model: GAF MCPA. S/N X00043, Max rpm 2,350. Catalog No. 6 mp. Silencer: Mfg. Stoddard, Model D33H-4. It has a gage of 0-30 psi going into the silencer on the bottom end it has a 50-300f gage and an electric valve.

SOLD

Click On Picture

SOLD Chicago Blower Unit SOLD

SOLD Chicago Blower Unit
Mfg: Chicago Can Company Model:
Stock No: HDPH660.2a Serial No: 148949-1
Chicago Blower S/N 148949-1, size number M1-40-324, Toshiba Motor, 40 hp, 3,515 rpm, 230/460 volts, 60 Hz, air outlet 8-1/2 x 8-1/2 opening, 12 holes for screw flange, 10 in. diameter air outlet, overall dimensions 40 in. W, 44 in. L, 46 in. H.

SOLD

Click here for more information (240.5 KB)

Click On Picture

SOLD Roots Universal Blower with Tank  SOLD

SOLD Roots Universal Blower with Tank
Mfg: Roots Model:
Stock No: SPGP082.4a Serial No: 97 120227
Roots Universal Blower with Tank. S/N 97 120227. Designation 59-U-RAI, Roots ID No. 865-114-020. Kunkle valve: Model 215 C NOI, Size 2, Set 14 INHG. Cap 646, SCFM D94E. Motor: Siemens. Type RGZ, 15 hp, 3 phase, 220/230/460/440 V. 44-42/22-21 amps, 1,750 rpm, 60 Hz, 254 frame T. Overall dimensions: 53 in. L x 28 in. W x 59 in. H.

SOLD

Click here for more information (209.4 KB)

Click On Picture

SOLD Whitlock Blower / Filter Chamber SOLD

SOLD Whitlock Blower / Filter Chamber SOLD
Mfg: Whitlock Model:
Stock No: GM-565.1 Serial No:
Whitlock blower / filter chamber 925454. SOLD

Click On Picture

SOLD Whitlcok Blower / Filter Chamber SOLD

SOLD Whitlcok Blower / Filter Chamber SOLD
Mfg: Whitlock Model:
Stock No: GM-564.1 Serial No:
Whitlock blower / filter chamber 925559. SOLD

Click On Picture

Gear Reducers and Vacuum Blower

SOLD Gear Reducers and Vacuum Blower
Mfg: Not Specified Model:
Stock No: SGML044b.a Serial No:
(2) Gear Reducers and Vacuum Blower

SOLD

Click On Picture

Hoffman Centrifugal Blower/Exhauster

SOLD Hoffman Centrifugal Blower/Exhauster
Mfg: Hoffman Model: 76102A
Stock No: RFPM452. Serial No: 1187024
Hoffman Centrifugal Blower/Exhauster. Model: 75102A. S/N: 1187024. Maximum pressure rating of casing: 25 psig. Number of stages: 7. Impeller diameter: 25 in. Approximate blower performance @ 4075 cfm inlet airflow (discharge pressure): 12.5 psig. Approximate exhauster performance @ 4075 cfm inlet airflow (vacuum): 13.75 in. Hg. Toshiba Motor, 75 hp, 3540 rpm, 230/460 V, 178/89 amps, 60 Hz, 3 phase. With its unsurpassed durability and efficient operation, Hoffman blowers/exhausters are the preferred choice for aeration, combustion, and vacuum service, etc. Sample applications: aquaculture, cement and lime, chemical, coal bed/landfill, electronics, oil and gas, power generations, process gas, pulp and paper, refining, resin and plastic, soil remediation, and wastewater.

SOLD

Click here for more information (130.2 KB)

Click On Picture

Cincinnati Backward Inclined Blower

SOLD Cincinnati Backward Inclined Blower
Mfg: Cincinnati Model: HDBI-180
Stock No: OI235. Serial No: 9817253 01
Cincinnati Backward Inclined Blower. Model: HDBI-180. S/N: 9817253 01. Fan diameter: 18 in. Capacity: 5750 cfm @ 0" SP. Baldor Industrial Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.5 amps, 60 Hz, 3 phase. Backward Inclined Blowers are an excellent choice for centrifugal fan applications that require high volumes of air and pressures. Applications include: forced ventilation requiring higher volumes and pressures, air supply for clean side of dust collectors, when all stainless steel construction is required. Inlets: (1) 20 in. dia. port. Outlets: (1) 21 in. L x 20 in. W vent. Overall dimensions: 59 in. L x 35 in. W x 44-1/2 in. H.

SOLD

Click here for more information (164.3 KB)
Click here for additional information (1,406.4 KB)

Click On Picture

Roots Ram-Series Positive Displacement Blower/Vacuum Unit

SOLD Roots Ram-Series Positive Displacement Blower/Vacuum Unit
Mfg: Roots Model: 624J
Stock No: SFEP605.1 Serial No: 9904200107
Roots Ram-Series Positive Displacement Blower/Vacuum Unit. Model: 624J. S/N: 9904200107. Ram units are used for pressure/vacuum applications. Heavy-duty construction. Integral-shaft with involute profile impellers. Inlet: 10 in. flanged port. Outlet: 8 in. flanged port. Overall dimensions: 40 in. L x 18 in. W x 21 in. H.

SOLD

Click here for more information (187.3 KB)

Click On Picture

Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

SOLD Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Foremost Machine Builders Inc. Model: VMF0721
Stock No: 213. Serial No: 32685
Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: VMF0721. S/N: 32685. Blowers/vacuum pumps deliver clean, oil free air to a wide range of applications that include wastewater treatment, methane gas recovery, combustion air, pneumatic conveying, process gas boosting, fluidized bed, vapor and gas extraction, composting, and vacuum systems. 10 in. dia. x 8 in. H filter. Reliance Electric Motor, 7-1/2 hp, 1750 rpm, 1225 rpm (final), 230/460 V, 18/9 amps, 60 Hz, 3 phase. Pulley ratio: 0.7. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 2 in. dia. discharge port. Overall dimensions: 3ft. 2 in. L x 22-1/2 in. W x 5 ft. 4 in. H. (ACN51-87)

SOLD

Click here for more information (275.3 KB)
Click here for additional information (657.5 KB)

Click On Picture

Cincinnati Fan

SOLD Cincinnati Fan
Mfg: Cincinnati Butchers Supply Model: 4DBI-180
Stock No: 342 Serial No: 98130007
Cincinnati Fan, Model 4DBI-180, Opening 14in x 20in, Baldor Motor Model M3611T 3hp 230/460V 1750rpm, 39in W x 36in L x 45in H. 45 Degree Stainless Steel Ducts, Opening 20.5in x 14in, 22in W x 28in L x 33in H. VAW Stainless Steel Noise Control, Rectangular Duct Silencers, Standard 2in slip connections on Inlet and Outlet, 20.5in x 14in Opening, 39in H x 22in L x 25in W.

SOLD

Click here for more information (357.0 KB)

Click On Picture

Hoffman Multi-Stage Centrifugal Blower/Exhauster

SOLD Hoffman Multi-Stage Centrifugal Blower/Exhauster
Mfg: Hoffman Model: 76104A
Stock No: RFPM451. Serial No: 688033
Hoffman Multi-Stage Centrifugal Blower/Exhauster. Model: 76104A. S/N: 0688033. Number of stages: 7. Impeller diameter: 26 in. Approximate blower performance @ 8000 cfm inlet airflow (discharge pressure): 13 psig. Approximate exhauster performance @ 8000 cfm inlet airflow (vacuum): 14 in. Hg. Toshiba Motor, 125 hp, 3550 rpm, 230/460 V, 294/147 amps, 60 Hz, 3 phase. Universal Silencer, Model CCF-14, S/N: R2854-87). With its unsurpassed durability and efficient operation, Hoffman blowers/exhausters are the preferred choice for aeration, combustion, and vacuum service, etc. Sample applications: aquaculture, cement and lime, chemical, coal bed/landfill, electronics, oil and gas, power generations, process gas, pulp and paper, refining, resin and plastic, soil remediation, and wastewater. Inlets: (1) 23 in. dia. suction port. Outlets: (1) 14 in. dia. discharge with a 21 in. dia. flange and (8) 3/4 in. dia. thru-holes at center distances of 5 in. Overall dimensions: 10 in. L x 41 in. W x 77 in. H.

SOLD

Click here for more information (185.2 KB)

Click Here if you don't see what you're looking for in our online catalog.