|
|
Click On Picture
|
1990 Lyco Mfg. Inc. Potato Peeler
|
|
Mfg: Lyco Mfg. Inc.
|
Model: 7000 Peeler
|
|
Stock No: SFEC3811.37a
|
Serial No: 70416908087
|
|
1990 Lyco Mfg. Inc. Potato Peeler. Model: 7000 Peeler. Output capacity: 500 to 20,000 pounds per hour, depending upon application. Body of stainless steel construction. (7) rolls total: (5) abrasive and (2) brush. (8) Parker hydraulic motors, model: 110-7-AS-0, 450 rpm (approx). Featuring Lyco’s exclusive Bull™ brand U-bed construction, the model 7000 is equipped with a full length auger ensuring high product recovery and is perfect for scrubbing and peeling potatoes, beets, carrots and onions, or washing apples and pickles. Auger screw dimensions: 6 ft. 3 in. L x 1 ft. 5 in. dia. Inlet: 1 ft. 5 ¾ in. L x 1 ft. 3 ¾ in. W port. Outlet: 1 ft. 9 in. port Overall dimensions: 9 ft. 6 ½ in. L x 2 ft. 11 ½ in. W x 6 ft. 1 ¾ in. H.(ACN422).
|
|
Click here for more information (675.9 KB)
|
|
|
Click On Picture
|
Stainless Steel Dolly Parton Wash Tank with Stainless Chain Conveyor
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: DWKN01
|
Serial No:
|
|
(2) Stainless Steel Wash Tanks with Honeycomb Flat Wire Chain Conveyor. Number of roller drums: 5. Drum dimensions: 1 ft. 3 in. dia. x 3 ft. 1 in. L. Push rods: 3/4 in. dia. x 6 in. H. Chain width: 3 ft. Gap between links: 3/4 in. Thickness of flat wire: 0.70 in. Rod diameter: 0.195 in. Pitch: 0.6 in. Cleat height: 1-1/2 in. (2) 1 ft. 4 in. L x 11 in. H. access doors. Baldor Electric Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Dodge Speed Reducer, ratio: 14.0, rpm in/out: 1750/125, torque: 4871 in/lbs. Stairway with platform, dimensions: 12 ft. 2 in. L x 2 ft. 1/2 in. W, distance from ground: 5 ft. 4-1/2 in. H. Inlets: (1) 2 ft. 10-1/2 in. L x 2 ft. W product infeed, (1) 2 in. dia. water infeed port. Outlets: (1) 6 in. dia. overflow port, (2) 4 in. dia. drain ports. Overall dimensions: 20 ft. L x 7 ft. 2 in. W x 11 ft. H.(BC).
|
|
Click here for more information (715.6 KB)
|
|
|
Click On Picture
|
Stainless Steel Wash Conveyor with Filtered Hopper
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: DWKN02
|
Serial No:
|
|
Stainless Steel Wash Tanks with Flat Wire Chain Conveyor. Chain width: 3 ft. Gap between links: 0.55 in. Thickness of flat wire: 0.045 in. Rod diameter: 0.120 in. Pitch: 0.56 in. Reliance Electric Motor, 2 hp, 172 rpm, 208-230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Speed Reducer. Drain pan dimensions: 17 ft. 4 in. L x 3 ft. 6 in. W. Inlets: (1) 1-1/2 in. dia. FNPT (wash fluid), (1) 2 in. dia. FNPT (wash fluid). Outlets: (1) 2 ft. L x 2 ft. W product discharge port. Overall dimensions: 20 ft. 11 in. L x 4 ft. 3 in. W x 9 ft. H.
Stainless Steel Filter Hoppers. Mesh dimensions: 2 ft. 6 in. L x 2 ft. 5-1/2 in. W. Hole diameter: 1/2 in. Inlets: (1) 2 ft. 6 in. L x 2 ft. 5-1/2 in. W product infeed. Outlets: (1) 2-1/2 in. dia. drain port, (1) 20 in. W x 6 in. H tilt discharge (solids). Overall dimensions: 3 ft. 4 in. L x 3 ft. 4 in. W x 3 ft. H.
|
|
Click here for more information (580.9 KB)
|
|
|
Click On Picture
|
Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 165.JRW104.10
|
Serial No:
|
|
Stainless Steel Elevated Conveyor with Wash Tank- 500 Gallon. Inside straight-wall dimensions: 9 ft. 2 in. L x 5 ft. 3 in. W x 1 ft. 5 in. H. Belt width: 4 ft. Number of sprayer manifolds: 4. (4) 1/2 in. dia. sprayers per manifold. Conveyor infeed height: 5 ft. 3 in. Conveyor exit height: 4 ft. 8 in. Inlets: (1) 2-1/2 in. dia. (sprayer infeed), (1) 1 in. dia. FNPT fitting. Outlets: (3) 3 in. dia. NPT drain ports, (1) 1 ft. L x 9 in. H port (overflow). Overall dimensions: 26 ft. 4 in. L x 6 ft. 8 in. W x 6 ft. 6 in. H.
|
|
Click here for more information (539.8 KB)
|
|
|
Click On Picture
|
Sierra Manufacturing, Inc. Grape Debuncher
|
|
Mfg: Sierra Manufacturing, Inc
|
Model:
|
|
Stock No: SFEC1159.44
|
Serial No:
|
|
Sierra Manufacturing, Inc. Grape Debuncher. Tunnel dimensions: 28-1/2 in. dia. x 6 ft. L. Scrubber dimensions: 8 in. dia. x 5 ft. 10 in. L. (26) veejet sprinklers. Baldor Industrial Gear box, Ratio:15, Torque: 664 lb.-in. Inlets/outlets: (4) 1-1/2 in. dia. S-line fittings. (washer fluid). Originally installed at Fresh Express in California. Overall dimensions: 8 ft. 1 in. L x 4 ft. W x 6 ft. 7 in. H.(ACN370).
|
|
Click here for more information (138.1 KB)
|
|
|
Click On Picture
|
2005 Sierra Manufacturing, Inc. Grape Sizer
|
|
Mfg: Sierra Manufacturing, Inc
|
Model:
|
|
Stock No: SFEC1204.14a
|
Serial No: 5115
|
|
2005 Sierra Manufacturing, Inc. Grape Sizer. Original design capacity: 2,000 lbs. of grapes per hour. Front roller belt spacing: ¼ in. Back roller belt spacing: ½ in. (4) Jet sprinklers. Baldor drive, ratio: 30:1, torque: 470 lb-in. Inlets: 2 ft. 7 in. x 2 ft. (hopper infeed), (1) 1 in. dia. port (washer fluid). Outlets: (1) 8 in. W x 1 ft. 1 in. L (discharge), 1 in. dia. port (water). Originally installed at Fresh Express in California. Overall dimensions: 4 ft. 2 in. L x 2 ft. 8 in. W x 6 ft. 1 in. H.(ACN150). (GI).
|
|
Click here for more information (78.3 KB)
|
|
|
Click On Picture
|
Stainless Steel Washer with Conveyor
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: RFPM249.2
|
Serial No: 109429
|
|
Stainless Steel Washer with Conveyor. S/N: 109429. Belt width: 2 in. Maximum aperture/clearance above belt: 2 in. W x 4-1/2 in. H. Sump tank capacity: 35 gal. Hydraulic Torqmotor. Infeed/exit height: 36 in. Inlets: (1) 1 in. dia. pipe (washing liquid). Outlets: (1) 2 in. dia. S-line out. Overall dimensions: 16 ft. 3 in. L x 24 in. W x 45-1/2 in. H.
|
|
Click here for more information (180.1 KB)
|
|
|
Click On Picture
|
Wash Tunnel Conveyor
|
|
Mfg: Thermoplastic Bell
|
Model:
|
|
Stock No: TAPG40.5a
|
Serial No:
|
|
Wash Tunnel Conveyor. Belt width: 12 in. Maximum aperture/clearance above belt: 6 in. W x 11 in. H. Height at conveyor infeed/exit: 32 in. U.S. Electric Motor, 1/2 hp, 1725 rpm, 40 amps, 60 Hz, 3 phase. Drive, 19.4 ratio, 19 rpm (final). Inlets: (1) 1 in. dia NPT (female). (4) Height adjustable legs. Overall dimensions: 12 ft. 9 in. L x 27 in. W x 50-1/2 in. H.
|
|
Click here for more information (157.4 KB)
|
|
|
Click On Picture
|
Stainless Steel Strainer Table
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: HDWD179.6
|
Serial No:
|
|
Stainless Steel Strainer Table. Inlets (2) 1 in. Outlets (1) 2 in. Conveyor belt measurements 36 in. W, 119 in. L. Cleat spacing 18 in. W, cleat height is 2 in. Gaps of conveyor belt for straining are 1/8 in. Motor with gearbox, Mfg. Boston. Frame 145TC, 2 hp, 208-230/460 volt, 6.5-6.2/3.1 amps, 1,725 rpm, 60 hz, 3 phase, Series F1096. Magnetek Motor. SN BP1-05230/115 volt, 3,450 rpm, 1 hp, 6.0/12.0 amps, 60 Hz, type CS, 3,450 rpm, 1 ph. Pump, Mfg. Atlas. Model 500 CR, SN 6941. Pump Inlets 1-1/2 in. Outlets (2) 1 in. Overall measurements 53 in. W, 128 in. L, 60 in. H.
|
|
Click here for more information (265.0 KB)
|
|
|
Click On Picture
|
Peanut Cleaner
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: TACJ1083.1
|
Serial No:
|
|
|
|
Click On Picture
|
Vertical Screw Carrot Destoner
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SFEC3269.3
|
Serial No:
|
|
Vertical Screw Carrot Destoner. Approx. Hopper capacity: 10 cubic ft. (74.8 gallons). Screw diameter: 1 ft. 4 in. Screw length: 11 ft. 11 in. Sterling electric motor, 2 hp, 1150 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. Pulley ratio: 6.3. Final rpm: 182.5. The screw destoner can be used in conjunction with all root crops. The integration of this system into a processing line dramatically reduces the potential for extreme wear and tear to associated equipment further along the installation. The screw destoner is constructed with a wedge reception hopper with a vertical transport screw. The screw is driven by a motor pulley system. Inlets: (1) 4 ft. L x 2 ft. 8 in. W open top hopper, (1) 1 in. MNPT port (hose). Outlet: (1) 1 ft. 4 in. L x 1 ft. 2 in. W port, (3) 3 in. MNPT ports. Overall dimensions: 4 ft. 10 in. L x 4 ft. 5 in. W x 13 ft. 6 in. H. (BB).
|
|
Click here for more information (425.8 KB)
|
|
|
Click On Picture
|
SOLD Compression Roller System for Granola Bars
|
|
Mfg: Not Specified
|
Model: 2006 HDSM
|
|
Stock No: SGMPB012.13a
|
Serial No: 55440200
|
|
Compression Roller System for Granola Bars. Model: 2006 HDSM. S/N: 55440200. Height at conveyor inlet: 40 in. Height at conveyor outlet: 35 in. Rollers: (6) 3 in. dia. x 40 in. W, (1) 5 in. dia. x 44 in. W, (3) 6 in. dia. x 40 in. W, (3) 8 in. dia. x 40 in. W. Hand wheels provide roller height adjustment. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Falk Ultramite Gear Drive, 238.5 ratio, 7.23 rpm (final). Inlet: 40 in. W x 2 in. H (adjustable). Outlet: (1) 40 in. W x 2 in. H (adjustable). Overall dimensions: 11 ft. 3 in. L x 62 in. W x 60 in. H (adjustable pads).
SOLD
|
|
Click here for more information (515.3 KB)
|
|
|
Click On Picture
|
SOLD Compression Roller System for Cereal Bars
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SGMPB011.11a
|
Serial No:
|
|
Compression Roller System for Cereal Bars. (6) Upper rollers: 40-1/2 in. L x 6 in. dia. Upper rollers with hand wheel adjustment. (1) Lower roller: 44 in. L x 11 in. dia. Inlet height: 40 in. (adjustable) Outlet height: 34 in. (adjustable) Reliance Electric Motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Dodge motor drive: ratio: 125, output: 13.8 rpm. Allen-Bradley, Guard Master emergency stop. Overall dimensions: 13 ft. L x 62 in. W x 66 in. H.
SOLD
|
|
Click here for more information (430.7 KB)
|
|
|
Click On Picture
|
SOLD Orange Fruit Brush Washer
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 85.TGP522a.16
|
Serial No:
|
|
Orange-Fruit Brush Washer, 28 Rollers, Rollers are 87in Wide x 176in Long, Baldor 2 HP Motor, Cat No. BM8005T Frame 145TC 230-460V 1725 RPM, Overall Dimension 219in Long x 100in Wide x 98in High 17. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Vanmark Peeler/Scrubber/Washer Machine
|
|
Mfg: Vanmark
|
Model: 26
|
|
Stock No: SSLP656.31
|
Serial No:
|
|
Vanmark Peeler/Scrubber/Washer Machine. Model: 26. Stainless steel body. Spray bar dimensions: 5 ft. 8-1/2 in. L x ½ in. W with 9 holes. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 1 ft. 3 in. H. Water inlet: 1 in. threaded female. This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. Baldor motor, 10 hp, 1760 rpm, 208-230/460 V, 27.5-25.6/12.8 amps, 60 Hz, 3 phase. Pulley drive ratio: 3.0. Final rpm: 586. Overall dimensions: 9 ft. 9 in. L x 2 ft. 11-1/2 in. W x 4 ft. 7 in. H. (ACN500) SOLD
|
|
Click here for more information (557.2 KB)
|
|
|
Click On Picture
|
SOLD Vanmark Peeler/Scrubber/Washer Machine
|
|
Mfg: Vanmark
|
Model: Series 2600
|
|
Stock No: SSLP656b.31
|
Serial No:
|
|
Vanmark Peeler/Scrubber/Washer Machine. Series 2600. Stainless steel body. Spray bar dimensions: 68-1/2 in. L x ½ in. W with 9 holes. Does not have rolls. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 15 in. H. Water inlet: 1 in. threaded female.This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. The operator can easily adjust the manual easy-flow discharge gate while observing product the machine. Overall dimensions: 9 ft. 9 in. L x 35-1/2 in. W x 55 in. H. SOLD
|
|
Click here for more information (336.3 KB)
|
|
|
Click On Picture
|
SOLD Vanmark 2700-Series Peeler / Washer
|
|
Mfg: Vanmark
|
Model: 2745
|
|
Stock No: SFEP029.8
|
Serial No:
|
|
Vanmark 2700-Series Peeler / Washer. Model: 2745. Stainless steel construction. Unit has the (8) Char-Lynn hydraulic motors which are designed to rotate the rollers. Unit is equipped with a tumbling unit that has (10) paddle shafts that extend the inner length of washer. Paddle dimensions: 8 in. L x 4 in. W. Manual discharge gate. Control box that has a principal on/off switch, emergency stop switch, and (4) start/stop motor switches. This machine is designed for peeling, washing, and/or scrubbing root crops, vegetables and fruits. Hydraulic oil reservoir: 15 Gallon. Baldor electric motor, 20 hp, 1760 rpm, 230/460 V, 48/24 amps, 60 Hz, 3 phase. Washer inlet: 2 ft. L x 1 ft. 3 in. W. Outlet: (1) 4 in. dia. pipe (water), (1) 1 ft. 6 in. W x 8 in. L discharge chute at a height of 4 ft. Approximate weight: 2,200 lbs. Overall dimensions: 11 ft. 3 in. L x 4 ft. 3-½ in. W x 6 ft. H. SOLD
|
|
Click here for more information (295.6 KB)
|
|
|
Click On Picture
|
SOLD Stainless Steel Chain Link Belt Conveyor
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: NOI8121
|
Serial No:
|
|
Stainless Steel Chain Link Belt Conveyor. Belt width: 35 in. Maximum aperture/clearance above belt: 35 in. W x 4 in. H. (4) Above-mounted spraybars and (2) bottom-mounted spraybars. Infeed/exit height: 35 in. Inlets: (1) 1-1/2 in. dia. S-line fitting, (3) 1-1/2 in. dia. NPT (male, spraybars). Outlets: (2) 7 in. L x 1 in. W drains, (1) 2-1/2 in. dia. port discharge. Overall dimensions: 105 in. L x 61 in. W x 60 in. H. SOLD
|
|
Click here for more information (220.2 KB)
|
|
|
Click On Picture
|
SOLD Brush Washer with Stainless Steel Conveyor
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: GALO1
|
Serial No:
|
|
Brush Washer with Stainless Steel Conveyor. For aggressive dirt removal on Aloe leaves. Brush roller diameters: (4) 6 in., (10) 5 in. dia., (10) 4 in. dia., (4) 3 in. dia. Belt width: 6 in. Maximum aperture/clearance above belt: 7 in. W x 4 in. H. Dayton Washdown Duty Motor, 1 hp, 1725 rpm, 115/230 V, 13.6/6.8 amps, 60 Hz, single phase. Winsmith Speed Reducer, 15 ratio, 115 rpm (final). Teel Centrifugal Pump, Model: 1P788. Dayton Motor, model: 9R756, 1/2 hp, 3450 rpm, 115/230 V, 8.2/4.1 amps, 60 Hz, single phase. Conveyor infeed/exit height: 3 ft. Inlets: (1) 1 in. dia. FNPT. Outlets: (1) 3/4 in. dia. PVC tube (spray nozzles). Overall dimensions: 5 ft. 7 in. L x 1 ft. 8 in. W x 4 ft. 10 in. H. XM SOLD
|
|
Click here for more information (405.2 KB)
|
|
|
Click On Picture
|
SOLD Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer
|
|
Mfg: Geo J. Olney, Inc.
|
Model: 1
|
|
Stock No: SFEP1328.2a
|
Serial No: 951
|
|
Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer. Model:1. S/N: 951. (12) Claws. Belt motor. Trimmer motor. (2) Blade discs: 4-3/4 in. diameter. Final product discharge system in the bottom. (2) On/off switches for each motor. (4) Casters for an easy moving. Originally designed as an onion trimmer, this machine was found to be also ideal for trimming radishes. Overall dimensions: 5 ft. 9 in. L x 2 ft. 6 in. W x 4 ft. 5 in. H.(ACN160-88). SOLD
|
|
Click here for more information (310.5 KB)
|
|
|
|
|