|
|
Click On Picture
|
Continental Can Seamer
|
|
Mfg: Continental
|
Model: 318-PDS-2
|
|
Stock No: TACJ1015.2
|
Serial No: 506
|
|
Continental Can Seamer. (IN-ND)
|
|
|
|
|
Click On Picture
|
Continental Can Seamer
|
|
Mfg: Continental
|
Model: 318-PDS
|
|
Stock No: TACJ1016.2
|
Serial No:
|
|
Continental Can Seamer. (IN-ND)
|
|
|
|
|
Click On Picture
|
Continental Can Seamer
|
|
Mfg: Continental
|
Model:
|
|
Stock No: TACJ1017.2
|
Serial No:
|
|
Continental Can Seamer. (IN-ND)
|
|
|
|
|
Click On Picture
|
American Can Company Single Head Seamer
|
|
Mfg: American Can Company
|
Model: 6
|
|
Stock No: 55.L25000a.5
|
Serial No: 743
|
|
American Can Company Single Head Seamer. Model 006, S/N 8743. Set for can dimensions: 2-1/2 in. dia x 3 in. H. Cans/min: 30. Capper size: 2.5 in. Motor: 3 hp, 220/460 V, 60 Hz, 3 phase. Overall dimensions: 55 in. L x 52 in. W x 79 in. H. (XMR56)
|
|
Click here for more information (310.6 KB)
|
|
|
Click On Picture
|
Continental Can Sealer CR Closing Machine
|
|
Mfg: Continental
|
Model: 334-CR-1
|
|
Stock No: BFLV042.11a
|
Serial No: 1287
|
|
Continental Can Sealer CR Closing Machine. Model: 334-CR-1. S/N: 1287. Maximum can size dimensions: 202-404 diameter, 204-708 height. Sample cans sizes: 6.3 cubic inches for closing 2 oz. mushroom cans and up to 93 cubic inches for sealing corn cans. (4) Rotating sealing heads. (2) Maintenance access doors. Conveyor inlet/outlet height: 31-1/2 in. Overall dimensions: 55 in. L x 50 in. W x 80 in. H.
This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
|
|
Click here for more information (271.3 KB)
|
|
|
Click On Picture
|
SOLD Continental Can Seamer
|
|
Mfg: Continental
|
Model: 415-CR-4
|
|
Stock No: RCPK241.10
|
Serial No: 2504
|
|
Continental Can Seamer. Model 415-CR-4. S/N 2504, with votator 12 head piston filler on common base and drive. Set up to do 2.125-4.25 in. dia. (202-404) x 1.625-7.5 in. H (109-708) cans.
SOLD
|
|
Click here for more information (595.8 KB)
|
|
|
Click On Picture
|
SOLD FMC 24-Valve Gravity Filller/Canco Can Seamer
|
|
Mfg: FMC Technologies (JBT FoodTech)
|
Model: 240
|
|
Stock No: HDBA066.33a
|
Serial No:
|
|
FMC 24 Valve Juice Filler/Canco Can Seamer. Tank 250 Lts. Valve dia. 7/16 in. Center between valves: 5-9/16 in. Motor 5 hp, 1,200 rpm, 220/440 V. Line is set for 202 cans at 150CPM. Smallest Diameter of can machine will close (2 in.) #200. Largest Diameter of can machine will close (4-1/4 in.) #404. Lowest can machine will close (1-1/2 in.) #108. Highest can machine will close (7 in.) #700. Maximum speed recommended, in cans per minute 200 cpm. Dimensions 155 in. L x 85 in. W x 96 in. H. (XMR176)
SOLD
|
|
Click here for more information (605.0 KB)
|
|
|
Click On Picture
|
SOLD American Can Company No. 1 Western Semi-Automatic Can Closing Machine
|
|
Mfg: American Can Company
|
Model: 108-A ZCG15
|
|
Stock No: BFLV035.4a
|
Serial No: 10300
|
|
American Can Company No. 1 Western Semi-Automatic Can Closing Machine. Model: 108-A ZCG15. S/N: 10300. Capacity: 12 revolutions per can. Can size: 5-gallon square can with a 603 lid. Maximum height of can: 13 in. Foot pedal activated. Sterling Electric Motor, 1-1/2 hp, 1800/1500 rpm, 400 rpm (final), 220/440 V, 5.2/2.6 amps, 60/50 Hz. Infeed/exit height: 37 in. Overall dimensions: 9 ft. L x 40 in. W x 70 in. H. SOLD
|
|
Click here for more information (242.8 KB)
|
|
|
|
|