Clearance Electrical 
 A variety of electrical items in various conditions. 
All equipment shown below is sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

CLEARANCE ITEMS

CLEARANCE ITEMS
Mfg: Not Specified Model:
Stock No: CLEARANCE Serial No:
All equipment shown below is sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions shown below. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

Eagle by Power Factor Charger

Eagle by Power Factor Charger
Mfg: Eagle Model: 3PFE24B-865EMEP
Stock No: JWIMS-9a Serial No: 82798
Eagle by Power Factor charger model no. 3PFE24B-865EMEP, serial no. 82798, 24 cell, 3 ph, TA97-452. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

Hobart R Series Charger

Hobart R Series Charger
Mfg: Hobart Model: 725C3-24R
Stock No: 4.261 Serial No:
Hobart R series charger model no. 725C3-24R, 24 cells, 120 max amps, 25 inch x 23 inch x 28 inch height. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

Hobart R Series Charger

Hobart R Series Charger
Mfg: Hobart Model: 835C3-24R
Stock No: 4.260 Serial No: 2400505733
Hobart R series charger model no. 835C3-24R, serial no. 2400505733, 24 cells, 120 max amps, 25 inch x 23 inch x 28 inch height. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

Exide System 3000 Forklift Battery Charger

Exide System 3000 Forklift Battery Charger
Mfg: Exide System Model: RS3-18-1400
Stock No: SSLP994.1 Serial No: 414790-4-CI
Exide System 3000 Forklift Battery Charger. Model: RS3-18-1400. S/N: 414790-4-CI. System input: 208-240-416-448-480 VAC, 48-42-24-22-21 amps, 60 Hz, 3 phase. System output: 36 volts, 224 amps DC. Battery size: 1400 amps/hr, 18 cells. Overall dimensions: 27 in. L x 20 in. W x 29 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click here for more information (123.9 KB)

Click On Picture

Northeast Battery Charger

Northeast Battery Charger
Mfg: Northeast Model: J1-3949-6-1224ILO
Stock No: SLSP176.a Serial No:
Northeast Battery Charger, Model J1-3949-6-1224ILO. DCV 12. DC Amps: 95. Serial 620. AC Volts 120/208/240. AC Amps: 17.1/9.9/8.6. 60 hz, 1 phase. Has a time 1-18 hrs. Gages of AC Amps 1-100. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click here for more information (181.4 KB)

Click On Picture

Hobart Charger

Hobart Charger
Mfg: Hobart Model: 3R18-550
Stock No: SLSP029.a Serial No: 8 TRY-11667
Hobart Charger, Model 3R18-550. S/N 8 TRY-11667. 5077 B, Battery type: LA, Cells: 18, AH: 451-550. Input (AC) 208/230/460 volt, 20/18/9 amps, 3 phase, 60 hz. Output (DC) 45 volt, 115 amps (max). Overall dimensions: 24-½ in. W, 31 in. L, 38 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

Onan Electric Generator Set

Onan Electric Generator Set
Mfg: Onan Model: 870.OKR-15R/12612P
Stock No: 30.462 Serial No: 273567103
Onan electric generator set, model no. 870.OKR-15R/12612P, serial no. 0273567103, 3 phase, 85 KW, 106 KVA, 1 phase, 57 KW, 71 KVA. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click On Picture

Kato A.C. Generator

Kato A.C. Generator
Mfg: Kato Model: MA-8800-110
Stock No: 460 Serial No: 499-28-1
Kato A.C. generator, 50 KW 62.5 KVA, 265/460 volts, 80 amps per term 1800 rpm, 60 cycles 3 phase type 10291 DC EXITER: model no. MA-8800-110, serial no. 499-28-1. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Click Here if you don't see what you're looking for in our online catalog.