|
|
Click On Picture
|
APV Crepaco 5 Cylinder Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DD775
|
|
Stock No: TACJ0307A.40
|
Serial No: 3054
|
|
APV Crepaco 5 Cylinder Homogenizer. Model: 5DD775. (5) 1-3/4 in. dia. plungers. Pulley dia: 11-3/8 in. driver, 3 ft. 8 in. driven. Maximum PSI: 2500. Lincoln motor: 125 HP, 1185 RPM, 460 V, 154 A, 60 Hz, 3 Phase. Dayton motor: Model: 9ZN53. 1 HP, 1725/1425 RPM, 230/460 V, 3.6/4.0//1.8/2.0 A, 60/50 Hz, 3 Phase. Inlets/outlets: (2) 3 in. S-line. (1) 1 in. port. Overall dimensions: 7 ft. 1 in. L x 4 ft. 10-1/2 in. W x 6 ft. 9-1/2 in. H.
|
|
Click here for more information (561.8 KB)
|
|
|
Click On Picture
|
APV Crepaco 5 Cylinder Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DL425
|
|
Stock No: TACJ0442.55
|
Serial No: D-2675
|
|
APV Crepaco 5 Cylinder Homogenizer. Model no: 5DL425. Serial no: Rated capacity at 2,500 GPH and 1,800 PSI. (5) 1-1/2 in. dia. plunger. Pulleys dia: 5-1/4 in. driver, 2 ft. 8 in. driven. Reliance Electric Company motor: 50 Hp, 1765 RPM, 208 V, 137 A, 60 Hz, 3 phase. Inlets/Outlets: (1) 3 in. S-line. (1) 2 in. acme. Overall dimensions: 5 ft. L x 4 ft. ¾ in. W x 5 ft. 9-1/2 in. H.
|
|
Click here for more information (438.4 KB)
|
|
|
Click On Picture
|
APV Crepaco Stainless Steel 7- Piston Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 7DL813
|
|
Stock No: RKFO172.33
|
Serial No: C-3189
|
|
APV Crepaco Stainless Steel 7- Piston Homogenizer. Model: 7DL813. Plunger diameter: 2.200. (7) spring-loaded valves. Pulley dia: driver: 7-1/2 in., driven: 52-1/2 in dia. (2) 50 hp Century motors: 1765 rpm, 1470 amps, 220V, 3 phase. Fittings: (2) 4 in. acme, (1) 2-1/2 in. I-line and (1) 2 in. FNPT. Overall dimensions: L. 6 ft. 5-1/4 in. x W. 6 ft. 9-1/4 in. x H. 7 ft. 9 in.
|
|
Click here for more information (637.1 KB)
|
|
|
Click On Picture
|
Crepaco Creamery Package Homogenizer
|
|
Mfg: Crepaco
|
Model: 5DD650
|
|
Stock No: IMS9701
|
Serial No: 5DD650-2789
|
|
Crepaco Creamery Package Homogenizer. Model: 5DD650. S/N: 2789. A-3 sanitary rated. Single stage hydraulic valve assembly. Plunger diameter: 2-1/2 in. Spring loaded poppet seat valve cylinders. Toshiba Electric Motor, 100 hp, 1180 rpm, 310 rpm (final), 230/460 V, 246/123 amps, 60 Hz, 3 phase. Motor pulley diameter: 11-1/2 in. Gear pulley diameter: 44 in. Pulley ratio: 3.8. Leeson Hydraulic Power Pack, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Inlets: (1) 3 in. ACME fitting. Outlets: customer specified. Overall dimensions: 6 ft. 3 in. L x 4 ft. 11 in. W x 6 ft. 10 in. H. Parts machine and not a functioning unit. XM
|
|
Click here for more information (229.0 KB)
|
|
|
Click On Picture
|
APV Crepaco Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DS650
|
|
Stock No: RCCB185.39a
|
Serial No: C1155
|
|
APV Crepaco Homogenizer. Model: 5DS650. Output rating: 6900 gph at 1600 psi. with 2-3/4 in. dia. plungers. 2-stage hydraulic valve assembly. Spring loaded poppet valve cylinders. Maximum working pressure: 2500 psi. Lincoln Motor, 125 hp, 1185 rpm, 333 rpm (final), 460 V, 158 amps, 60 Hz, 3 phase. Motor pulley diameter: 12-3/8 in. Gear pulley diameter: 44 in. Pulley ratio: 0.28. John Barnes Pump with Lesson Motor, 1/2 hp, 725/1425 rpm, 208-230/460 V, 2.0-2.2/1.0-1.1 amps, 60/50 Hz, 3 phase. Inlets: (1) 3 in dia. ACME fitting. Outlets: (1) 3 in. dia. ACME Fitting. Overall dimensions: 7 ft. 1 in. L x 5 ft. W x 6 ft. 8-1/2 in. H.
|
|
Click here for more information (685.6 KB)
|
|
|
Click On Picture
|
1990 APV Crepaco 5-Piston Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DD425
|
|
Stock No: MDBC042.45
|
Serial No: 5DD425-3060
|
|
1990 APV Crepaco 5-Piston Homogenizer. Model: 5DD425. Rated capacity: 1,500 GPH at 1,800 psi. Single stage manual valve assembly. Plunger diameter: 1.249 in. Turbo flow and poppet valves. Spare parts included. Westinghouse electric motor, 30 hp, 1180 rpm, 230/460 V, 72.6/36.3 amps, 60 Hz, 3 phase. Motor pulley diameter: 6-1/2 in. Gear pulley diameter: 32 in. Ratio: 4.92. Final rpm: 240. Inlet: (1) 3 in. dia. ACME fitting. Outlet: 2 in. dia. I-Line fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 6 ft. H.
|
|
Click here for more information (811.6 KB)
|
|
|
Click On Picture
|
APV Crepaco Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DD425
|
|
Stock No: HDDP129.14
|
Serial No: 2929
|
|
APV Crepaco Homogenizer. Model: 5DD425. Maximum capacity: 2,205 gph at 2,000 psi. Minimum capacity: 800 gph. 2-Stage manual valve assembly. Plunger Size: 1.437 in. Has tapered seat poppet valve cylinders. Reliance electric motor, 40 hp, 1775 rpm, 208 V, 107 amps, 60 Hz, 3 phase. Pulley ratio: 9.48. Final speed: 200 rpm. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 5 ft. 6 in. L x 4 ft. W x 5 ft. 7 in. H.
|
|
Click here for more information (532.8 KB)
|
|
|
Click On Picture
|
Crepaco Homogenizer
|
|
Mfg: Crepaco
|
Model: 5DD435
|
|
Stock No: HDAF952.19a
|
Serial No: 3097
|
|
Crepaco Homogenizer. Model: 5DD435. Two-stage manual valve assembly. 1-1/4 in. dia. plungers. Maximum operating pressure: 2500 psig. Poppet seat valve cylinders. S/N: 3097. Maximum capacity: 3500 gph. S/N: 3097. Lincoln Motor, 75 hp, 1175 rpm, 220 rpm (final), 230/460 V, 184/92 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. ACME fitting. Overall dimensions: 72 in. L x 49 in. W x 70-1/2 in. H. (ACN800).
|
|
Click here for more information (334.4 KB)
|
|
|
Click On Picture
|
APV Crepaco Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 3DL-412
|
|
Stock No: HDST196.22a
|
Serial No: C-4040
|
|
APV Crepaco Homogenizer. Model: 3DL-412. S/N: C-4040. Dwg: 06B-P-376677. Maximum capacity: 1000 gph. Plunger Diameter: 1.435 in. Spring-loaded, poppet valve cylinders. Two stage manual valve assembly. Pressure probe installed. Maximum operating pressure: 5000 psig. Leeson Electric Motor, 30 hp, 1760 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. S-line fitting. Outlet: (1) 1-1/2 in S-fitting. Known for quiet, yet rugged performance, the versatility of the DL series of homogenizers also exceeds expectations as its capabilities extend from food and dairy production to chemical, pharmaceutical and cosmetic applications. Other features include: 316 stainless steel block, valves and cylinders, and the Crepakylan 480 seal pack that offers trouble free seal performance. Overall Dimensions: 5ft. 3 in. L x 3ft. W x 5ft. 3-1/2 in. H. (ACN1000-81).
|
|
Click here for additional information (1,357.6 KB) Click here for more information (315.8 KB)
|
|
|
Click On Picture
|
Crepaco Homogenizer Head
|
|
Mfg: Crepaco
|
Model:
|
|
Stock No: RCCB512.
|
Serial No: 286149
|
|
Crepaco Homogenizer Head. S/N: 286149. Single stage hydraulic valve assembly. Plunger diameter: 3.761 in. Poppet valve cylinders. Inlets: (1) 1-1/2 in. Outlets: (1) 1 in. Overall dimensions: 36-1/2 in. L x 14-1/2 in. W x 27 in. H.
|
|
Click here for more information (249.8 KB)
|
|
|
Click On Picture
|
SOLD APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DL770
|
|
Stock No: 250.HDVM83.30a
|
Serial No: F6236
|
|
APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer, Model 5DL770, S/N F6236 with Derby Valve and New Crank Case Spring 2002. 2000 psi max, 2 Stage Hydraulic valve, Waldey Barnes Hydraulic motor, 1/2 hp, 208/230 volt, 60/50 Hz, 3 phase, 1725/1425 rpm, Continuous Duty. Overall Dimensions 75 in. L x 59 in. W x 79 in. H.
SOLD
|
|
Click here for more information (514.9 KB)
|
|
|
Click On Picture
|
SOLD Crepaco Homogenizer
|
|
Mfg: Crepaco
|
Model: 5DL-770
|
|
Stock No: 4R-120.30
|
Serial No: D-3266
|
|
Crepaco homogenizer, model 5DL-770, serial no. D-3266.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Crepaco Homogenizer Stainless Steel Clad
|
|
Mfg: Crepaco
|
Model: 5dd425
|
|
Stock No: 245-R897-A
|
Serial No:
|
|
Crepaco model 5dd425 stainless steel clad homogenizer. Single stage manual valve assembly. 1.550 inch plungers. Minimum capacity 1,600 gph. Maximum capacity 2,600 gph. Maximum cylinder pressure 1,800 psi. keyless cylinder design.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD APV Crepaco Homogenizer, Model 3DD25 SOLD
|
|
Mfg: APV Crepaco
|
Model: 3DD25
|
|
Stock No: ENDX959.6
|
Serial No: 3DD25-3559
|
|
Crepaco Homogenizer. Model 3DD25, S/N 3DD25-3559. Stainless steel clad. Single stage manual valve assembly. Minimum capacity: 125 gph @ 3,500 psi; 500 gph @ 2,000 psi. Inlets/outlets: 1-1/2 in., 1-1/2 in., 1-1/2 in., 1 in. Overall dimensions: 44 in. L x 30 in. W x 48 in. H.
SOLD
|
|
Click here for more information (205.6 KB)
|
|
|
Click On Picture
|
SOLD APV Crepaco Homogenizer
|
|
Mfg: APV Crepaco
|
Model: 5DL435
|
|
Stock No: BIIR501.
|
Serial No: F8828
|
|
APV Crepaco Homogenizer. Model: 5DL435. S/N: F8828. Sanitary A-3 rated. 2-stage hydraulic valve assembly. 1-5/8 in. dia. plungers. 2500 psi tapered seat poppet valve cylinder. 75 hp motor. Can be change to 50 hp. SOLD
|
|
Click here for more information (262.9 KB)
|
|
|
|
|