|
|
Click On Picture
|
Enercon Super Trol Electric Heavy-Duty Closed-Loop Water Heating System – 9 kW
|
|
Mfg: Enercon Super Trol
|
Model: MC1-930
|
|
Stock No: 35.MRD247.2a
|
Serial No: SS83243
|
|
Enercon Super Trol Electric Heavy-Duty Closed-Loop Heating and Cooling System - 9 kW. Model: MC1-930. S/N: SS83243. Flow rate: 30 gpm. Expansion tank: 35 gal. MAWP: 75 psig. System requirements: 460 V. 15 amp. Maximum operating temperature: 248°F. Centrifugal Pump. Baldor Industrial Motor, 1 HP, 3450 rpm, 230/460 V, 60 Hz, 3 phase. Warren Electric Corp. heating element. Electric heating system is designed to circulate, raise, and maintain temperature of water to precise levels for use with other units. Inlets/outlets: (1) 1 in. dia. MPT, (2) 1 ½ in. dia. MPT, (1) 3/8 in. dia. (air). Overall dimensions: 1 ft. 4 in. L x 2 ft. W x 1 ft. 4 in. H. (ACN120-83).
|
|
Click here for more information (461.5 KB) Click here for Additional Information (39.2 KB)
|
|
|
Click On Picture
|
Amsco Electric Hot Water Heater
|
|
Mfg: Amsco
|
Model:
|
|
Stock No: CA87.1
|
Serial No:
|
|
Amsco Electric Hot Water Heater. Overall dimensions: 50 in. L x 32 in. W x 31 in. H.
|
|
|
|
|
Click On Picture
|
SOLD Chromalox Electric Boiler
|
|
Mfg: Chromalox
|
Model: CES-018ASF31-203
|
|
Stock No: 29a.M-110
|
Serial No:
|
|
Chromolox electric boiler Model CES-018ASF31-203, 3 hp, 17kW, max Ibs-hr 59.5, power 208 volts ac-48A, control 120 volts 1.5A, S/N 9867-19032, asme build code M, 100 psig working pressure, part.num 022-300133-012.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Sussman Electric Boiler
|
|
Mfg: Sussman
|
Model: ES160
|
|
Stock No: DPFI217.2a
|
Serial No: 16468-x98
|
|
Sussman Electric Boiler. Model: ES160. S/N: N8-16468-X98. Bhp: 16.1. Power consumption: 158 kW. Steam/hr @ 212 °F: 475 lbs. Motor: 240/480 V, 379/190 amps, 50/60 Hz, 3 phase. Maximum boiler pressure: 100 psi. Inlets: (1) 3/4 in. dia. port, (1) 2 in. dia. (water). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. (steam). Overall dimensions: 27 in. L x 25-1/2 in. W x 62 in. H. (ACN110)
SOLD
|
|
Click here for more information (341.5 KB)
|
|
|
Click On Picture
|
SOLD Mokon Water Heater
|
|
Mfg: Mokon Duratherm
|
Model: XS4A24CI
|
|
Stock No: SNBB429.3a
|
Serial No: 29494
|
|
Mokon Water Heater. Model: XS4A24CI. S/N: 29494. Heater: 24 KW, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in., (1) 1/2 in. Baldor motor: 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump. Model: 26330, S/N: 94A1342. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H. (ACN30)
SOLD
|
|
Click here for more information (185.4 KB)
|
|
|
Click On Picture
|
SOLD Sussman Electric Boiler
|
|
Mfg: Sussman
|
Model: IMBA20
|
|
Stock No: 15.BR-758.11a
|
Serial No: SS-85728-R98
|
|
Sussman Electric Boiler. Model IMBA20, S/N SS-85728-R98. National Bd # 31676, ASME build code M. MAWP: 100 psig. 20 KW, 480 V, 24 amps, 3 hp, 50-60 Hz. Control: 120 V, ac-1.5 amps.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1997 Unused Sussman Electric Boiler- 44 HP
|
|
Mfg: Sussman
|
Model: SVS-420
|
|
Stock No: GGEP001.20
|
Serial No: VS7-1006-U97
|
|
1997 Unused Sussman Electric Boiler- 44 HP. Model: SVS-420. S/N: VS7-1006-U97. Nat'l Bd: 190. For low or high pressure steam. Maximum designed steaming capacity: 1512 lb/hr. MAWP: 150 psig. Power requirements: 480 V, 520 amps, 60 Hz, 3 phase. Control requirements: 120 V, 1.7 amps. Standard features on the Sussman boiler include: 2 in. thick insulation, vertically mounted incoloy sheathed immersion elements complete with expoxy and seal, liquid level gauge glass assembly, main and auxilliary low water cutt off controls, manual reset high limit pressure controls, and industrial rated magnetic contactors. Inlets: (1) 3/4 in. dia. feed pipe. Outlets: (1) 1-1/2 in. dia. blowoff, (1) 1-1/2 in. dia. safety valve, (1) 3 in. dia. pipe. Overall dimensions: 44 in. L x 43 in. W x 64 in. H.
SOLD
|
|
Click here for more information (178.2 KB)
|
|
|
Click On Picture
|
SOLD Sussman Electric Steam Boiler- 4 HP
|
|
Mfg: Sussman
|
Model: IMBA3
|
|
Stock No: 15.BR-757.8a
|
Serial No: SS-95355-097
|
|
Sussman Electric Steam Boiler- 4 HP. Model: IMBA3. S/N: SS-95355-097. Nat'l Bd: 31676. ASME build code: M. Steam capacity: 9 lbs/hr. MAWP: 100 psig. Unit specifications: 3 kW, 240 V, 13 amps, 50-60 Hz, single phase. Control requirements: 120 V, 15 amps. Small size, small capacity Sussman MBA steam generators are perfect for applications requireing efficident, high quality steam in laboratories, hospitals, pilot plants and for small, intermittent, low-steam consuming loads. Inlets: (1) 3/4 in. dia. MPT (water). Outlets: (1) 1/2 in. dia. MPT (steam), (1) 1 in. dia. FNPT (pressure relief). Overall dimensions: 21 in. L x 16 in. W x 24 in. H. SOLD
|
|
Click here for more information (188.4 KB)
|
|
|
Click On Picture
|
SOLD Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP
|
|
Mfg: Mokon Duratherm
|
Model: DT4309-AB
|
|
Stock No: SGMPB047.9
|
Serial No: 64782
|
|
Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP. Model: DT4309-AB. S/N: 64782. Electrical diagram # 130-1894. Flow rate: 25 gpm @ 25 psi. Heater amps: 11.3. Motor amps: 1.3. Electrical requirements: 460 V, 11.7 FLA, 60 Hz, 3 phase. Provides for unmatched control, efficiency, and accuracy. Non-corrosive materials of construction. Unique canister ensures high heat transfer rates due to a forced flow path through the heating element producing higher velocity and maximum turbulence. Goulds Pump, Model: NP. Franklin Motor, 3/4 hp, 3450/2875 rpm, 208-230/460-380/415 V, 2.6-2.6/1.3-1.5/1.8 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. copper fitting (process), (1) 1 in. dia. copper fitting (supply). Outlets: (1) 1 in. dia. copper fitting (drain). Overall dimensions: 41 in. L x 16-1/2 in. W x 52-1/2 in. H. SOLD
|
|
Click here for more information (271.5 KB)
|
|
|
Click On Picture
|
SOLD Chromalox Electric Fluid Heat Transfer Unit 24 kw/32 bhp
|
|
Mfg: Chromalox
|
Model:
|
|
Stock No: MFBB270.1
|
Serial No: 141-120990-017
|
|
Chromalox Electric Fluid Heat Transfer Unit. S/N: 141-120990-017. Cat No: 320424. System rating: 24 kw/32bhp. System volume: 6 gal. Required fluid flow: 25 gpm @ 60 tdh. Pump input horsepower: 1 hp. Power supply: 480 V, 60 Hz, 3 phase. Control voltage: 120 V (60 Hz). Honeywell Controller with touchpad controls and digital display. This system is designed for use with water or ethylene glycol and water mixture as the heat transfer media. Inlets: (1) 1-1/2 in. dia. MPT. Outlets: (1) 3/4 in. dia. 4-bolt, flanged port, (2) 1 in. dia. pressure relief ports. Overall dimensions: 44 in. L x 41 in. W x 73 in. H. SOLD
|
|
Click here for more information (250.4 KB)
|
|
|
Click On Picture
|
SOLD Mokon Electric Hot Water Heater 24 kw/32 bhp
|
|
Mfg: Mokon Duratherm
|
Model: XS4A24CI
|
|
Stock No: SNBB428.3a
|
Serial No: 42520
|
|
Mokon Electric Hot Water Heater. Model: XS4A24CI. S/N: 42520. Heater: 24 Kw/32 bhp, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in, (1) 1/2 in. Baldor motor: 3 hp, 3,450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump, Model: 26330. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H. SOLD
|
|
Click here for more information (181.5 KB)
|
|
|
|
|