Genemco Offers Used Falling Film Plate Chillers at discount prices. 
  

Click On Picture

SOLD Square Chiller Plate SOLD

SOLD Square Chiller Plate
Mfg: Not Specified Model:
Stock No: 24 Serial No:
Square Chiller Plates, 13 3/8 in x 25 1/2 in, 3 in spacing, 9 in W x 25 in H x 26 in L.

SOLD

Click On Picture

1999 Brine Chill Cabinet

SOLD 1999 Brine Chill Cabinet
Mfg: Not Specified Model:
Stock No: RBFM732.65 Serial No: 232612940NLBC4
1999 Brine Chill Cabinet. S/N: 232612940NLBC4, 3-door, 3 lane rail style, 196 in. w x 10 ft. 4 in. x 31 ft.

SOLD

Click here for more information (289.8 KB)

Click On Picture

Chester Jensen Stainless Steel Chiller Box

SOLD Chester Jensen Stainless Steel Chiller Box
Mfg: Chester Jensen Model:
Stock No: RBFM971.25 Serial No:
Chester Jensen Stainless Steel Chiller Box. 86 in. x 52 in.

SOLD

Click On Picture

Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates

SOLD Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates
Mfg: Vogt Ice Model:
Stock No: 300.280 Serial No:
(5) Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates. Material of construction: 304 stainless steel. Number of corrugations: 16. These are designed to fit the Vogt Ice Turbo Ice Machine model: HP1000A SC. Inlets/outlets: (2) 1/2 in. dia. ports. Overall dimensions: 2 ft. 6-1/2 in. L x 1-1/2 in. W x 5 ft. 3 in. H. (BO) Van.

SOLD

Click here for more information (86.8 KB)

Click On Picture

1992 Chester Jensen Falling Film Plate Chiller – 60 Tons

SOLD 1992 Chester Jensen Falling Film Plate Chiller – 60 Tons
Mfg: Chester Jensen Model: B4-OT-3-32
Stock No: SCJC404.30 Serial No: 9260-P
1992 Chester Jensen Falling Film Plate Chiller. Model: B-4-OT-3-32. Cooling capacity: 60 tons at 96 gpm for a 26ºF suction using full-flooded ammonia with a 15º TD. (3) plates with 32 corrugations each. Total cooling section area: 128 sq. ft. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Collection tank: 120 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 3 in. W x 1 ft. 3 in. H. Inlet/Outlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (7) 2 in. dia. port. Overall dimensions: 7 ft. 1/2 in. L x 2 ft. 8-1/2 in. W x 6 ft. 9 in. H.

SOLD

Click here for more information (253.4 KB)

Click On Picture

Dean Products Inc. Immersion Bank Assembly

SOLD Dean Products Inc. Immersion Bank Assembly
Mfg: Dean Products Inc. Model:
Stock No: KRZY002. Serial No: 14405
Dean Products Inc. Immersion Bank Assembly. S/N: 14405. MAWP: 238 psi @ 366 °F. Consists of (10) 15 ft. 8 in. L x 24 in. W heat transfer immersion sections. 304 SS. Reduces condensate build-up common with typical "header" and "multiple header" die-formed embossed plate heat exchangers. Reduces "fatigue failure" caused by condensate build-up and problems common to conventional pre-formed heat transfer surfaces. Applications include high pressure, high temperature, or corrosive environments. Inlets/outlets: 3 in. dia. ports. Overall dimensions: 16 ft. 3 in. L x 32 in. W x 23 in. H. (BB)

SOLD

Click here for more information (185.4 KB)

Click On Picture

2002 Chester-Jensen Chiller Plate

SOLD 2002 Chester-Jensen Chiller Plate
Mfg: Chester Jensen Model:
Stock No: CAJB002. Serial No:
2002 Chester-Jensen Chiller Plate. P/N: B-3559. Maximum pressure: 100 psi. (21) Corrugations. Inlets/outlets: (1) 1-1/2 in. dia. ports. Overall dimensions: 69 in. L x 2-1/2 in. W x 30 in. H.

SOLD

Click here for more information (98.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Evapco Evaporative Condensers | Ammonia Screw Compressors | RVS Recirculator Package | Ammonia Receiver Tank | Used Evapco Cooling Towers 
Other Categories:FMC Frigoscandia Advantec | Nercon Jar Sterilizer Conveyor | Carrier Air Cooled Chiller | Trane Water-Cooled Chiller | Used Freon Air Cooled Condensers 
Other Manufacturers:Carrier Water Cooled Condensing Unit | Used Freon Evaporators | Used Freon Split Systems | Used Rotary Pressure/Piston Fillers  | Used Viking Pump