|
|
Click On Picture
|
Cleaver Brooks CB Packaged Steam Boiler - 175 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB-400-175S
|
|
Stock No: pDFAO001.
|
Serial No: L-61659
|
|
Cleaver Brooks CB Packaged Steam Boiler. Model: CB-400-175S. Approximate capacity: 175 HP with steam output of 6000 lbs. / hr. Input: 7323000 Btu/hr. MAWP: 150 psi. Natural gas burner with standard 4:1 turndown. Electrical requirements: 230V. Electrical control requirements: 120 V. Boiler is equipped with a 4 ft. L x 5 in. dia. condenser tube. Sorgel single phase insulated transformer. (2) ASCO Hydra motor gas valves, 120 V. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W oval manway. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952-75).
|
|
Click here for more information (933.3 KB)
|
|
|
Click On Picture
|
Cleaver Brooks CB Packaged Steam Boiler- 175 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB-400-175S
|
|
Stock No: pDFAO003.
|
Serial No: L-61661
|
|
Cleaver Brooks CB Packaged Steam Boiler. Model: CB-400-175S. Rated HP: 175. MAWP: 150 psi. Input: 7323000 Btu/hr. Natural gas burners with standard 4:1 turndown. A fire tube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Condenser tube: 48 in. L x 5 in. dia. Oval manway: 15 in. L x 11-1/2 in. W. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes center-to-center distance 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H. Sorgel single phase insulated transformer, 5 KVA, high voltage: 240/480, low voltage: 120/240. Spirax Sarco boiler water sampler, model: SC20, coil side MAWP: 100 bar g, body side MAWP: 10 bar g, coil side MDMT: 350 °C, body side MDMT: 100 °C, nominal volume coil side: 0.1 L, nominal volume body side: 1.4 L. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952).
|
|
Click here for more information (485.8 KB)
|
|
|
Click On Picture
|
Cleaver Brooks CB Packaged Steam Boiler-175 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB-400-175S
|
|
Stock No: pDFAO005.
|
Serial No: L-67093
|
|
Cleaver Brooks CB Packaged Steam Boiler-175 HP. Model: CB-400-175S. S/N: L-67093. MAWP: 150 psi. Input: 7323000 btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Boiler is equipped with a 48 in. L x 5 in. dia. Condenser tube. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W. Oval manway. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes at a center-to-center distance of 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952).
|
|
Click here for more information (623.4 KB)
|
|
|
Click On Picture
|
Cleaver Brooks CB Packaged Steam Boiler-175 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB-400-175S
|
|
Stock No: pDFAO006.
|
Serial No: L-61662
|
|
Cleaver Brooks CB Packaged Steam Boiler-175 HP. Model: CB-400-175S. S/N: L-61662. MAWP: 150 psi. Input: 7,323,000 btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Boiler is equipped with a 48 in. L x 5 in. dia. condenser tube. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W oval manway. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes at a center-to-center distance of 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952).
|
|
Click here for more information (300.3 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks Boiler
|
|
Mfg: Cleaver Brooks
|
Model: CB700-150
|
|
Stock No: 350.CJR2
|
Serial No: I-97005
|
|
Cleaver Brooks, CB packaged Boiler, Model # CB700-150, S/N I-97005, gas fired, 150 psi, 6,280,000 btu/hr. input, 1997 model. De-aeration boiler feed tank, 36 in. diameter x 64 in. long, with (3) Grunfox CR-4 Vertical boiler feed pumps. 1997 model.
SOLD
|
|
Click here for more information (226.7 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks packaged Boiler
|
|
Mfg: Cleaver Brooks
|
Model: CBW200400250
|
|
Stock No: 400.CJR1
|
Serial No: 0L091657
|
|
Cleaver Brooks packaged Boiler, Model # CBW200400250, S/N 0L091657, 250 psi, 16,800,000 btu/hr, gas or diesel fired, 480 volts, 25 hp with digital controller, 1993 model. Cleaver Brooks horizontal boiler feed tank, with (4) Grundfos boiler feed pumps. 1993 model.
SOLD
|
|
Click here for more information (439.4 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks Boiler Model CB600-100
|
|
Mfg: Cleaver Brooks
|
Model: CB600-100
|
|
Stock No: JG-AI02.44
|
Serial No: L-98368
|
|
Cleaver Brooks Boiler Model CB600-100, S/N L-98368. MAWP 300 psi. Date 11/23/98. 100 hp. Input 4-185-000. Gas-29 gph Oil. Electrical Requirements, main power supply: 480 volts, 3 phase, 60 Hz, 15.9 amps, Minimum circuit ampacity 17.5 amps. Max circuit protection rating 35.1 amp
SOLD
|
|
Click here for more information (269.1 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks 250 hp Boiler
|
|
Mfg: Cleaver Brooks
|
Model: CB266-250
|
|
Stock No: HD-SC293.16a
|
Serial No: L-33038
|
|
Cleaver Brooks Packaged Boiler- 250 hp. Model CB266-250. S/N L-33038. Pressure-150 psi. Input- 1041000 BTU/hr natural gas; 74.5 gph oil. Gas-oil fired boiler, No. J516740. Marathon Electric Boiler Motor, Model AA-215TDR302DEW, frame 215, Type TDR-BYZ, 7-1/2 hp, 3 phase, 60 cycle, 1.15 SF, 208-220/440 V, 21/10.5 amp draw. At 60 hertz, motor runs at 1.15 SF/ 3,450 rpm; at 50 hertz, motor runs 1.0 SF/ 2840 rpm. General Control Hydramotor, Cat No. H10A620B5, Model A, SN RD3885, 120 V, 50/60 Freq., 125 VA. Cleaver Brooks control box, Type 26RJ8, Model CB-1, S/N 78527091, Code CBP/N 833-1157. Inlets/outlets- (2) 2-1/2 in., (8) 1 in., (5) 1-1/2 in., (1) 10 in., (2) 2 in., (3) 1/2 in., (1) 3 in. Manways-(2) 14 in. L x 11 in. W x 20 in. dia. Overall dimensions: 101 in. W x 198 in. L x 118 in. H.
SOLD
|
|
Click here for more information (238.9 KB)
|
|
|
Click On Picture
|
SOLD Kewanee Forced Draft Steam Boiler- 80 HP
|
|
Mfg: Kewanee
|
Model: KF1.5-762-H0
|
|
Stock No: HDCD370.33a
|
Serial No: P8126
|
|
Kewanee Forced Draft Steam Boiler- 80 HP. Model: KF1.5-762-H0. S/N: P8126. Type: KF. Order: 432912-B. Catalog: H3S580-KG0. Forced draft oil-gas boiler in good, clean condition. MAWP steam: 150 lb. Heating surface area: 400 sq. ft. Maximum firing range: 3348 MBh. Valve capacity: 3200 lbs/hr. Firing range (gas): 1700-3400 MBh. Firing range oil: 12.0-24 gph. Gas Type and Pressure: NAT.281NWC. Gas Oil Burner No: R310504. Rating: 2678 MBh. Blower specification: 1.5 hp, 460 V, 3.0 amps, 60 Hz, 3 phase. Control requirements: 115 V, 60 cycles, single phase. Inlets: (1) 1/2 in. dia. NPT (male, prime), (1) 1 in. dia. NPT (male, water feed), (1) 1 in. dia. NPT (female, low water cut-off), (1) 1-1/2 in. dia. NPT (female, gas-oil). Outlets: (1) 1-1/2 in. dia. (female, evacuate), (1) 2-1/2 in. dia. pressure relief, (1) 6 in. dia. port (steam), (1) 11 in. dia. (exhaust gas). Overall dimensions: 12 ft. 4 in. L x 55-1/2 in. W x 100 in. H.
SOLD
|
|
Click here for more information (356.1 KB)
|
|
|
Click On Picture
|
SOLD 1990 Cleaver Brooks CB Packaged Firetube Boiler- 40 HP
|
|
Mfg: Cleaver Brooks
|
Model: M700-40
|
|
Stock No: HUMF001.
|
Serial No: L88877
|
|
1990 Cleaver Brooks CB Packaged Firetube Boiler- 40 HP. Model: M700-40. S/N: L88877. Input: 1,674,000 btu/hr. Natural gas. Steam capacity: 1380 lbs/hr @ 212 °F. Heating surface area (fireside/waterside): 200/219 sq. ft. Maximum pressure: 150 psi. Electrical requirements: 460 V, 2 amps, 60 Hz, 3 phase. Control circuit requirements: 120 V, 7 amps, 60 Hz, single phase. Cleaver Brooks Blower Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.7-3.7/1.85 amps, 60 Hz, 3 phase. Inlet: 1-1/4 in. dia. male npt. Outlet: 1-3/4 in. dia. port, 7-1/2 in. dia. flanged blower exhaust. Overall dimensions: 11 ft. 6 in. L x 52 in. W x 80 in. H. Cleaver Brooks Condensate Return Tank- 100 Gallon. Tank dimensions: 24 in. dia. x 51-1/2 in. L. (2) Burks Centrifugal Pumps, S/N's: 421134 and 503979, Cat No's. 310CS5M and 310CS5M. (2) Franklin Electric Motors, 1 hp, 3450/2875 rpm, 208-230/460 V, 60/50 Hz, 3.4/1.7 amps, 3 phase. Overall dimensions (tank): 63 in. L x 28 in. W x 83 in. H.
Cleaver Brooks Condensate Return Tank- 100 Gallon. Tank dimensions: 24 in. dia. x 51-1/2 in. L. (2) Burks Centrifugal Pumps, S/N's: 421134 and 503979, Cat No's. 310CS5M and 310CS5M. (2) Franklin Electric Motors, 1 hp, 3450/2875 rpm, 208-230/460 V, 60/50 Hz, 3.4/1.7 amps, 3 phase. Overall dimensions (tank): 63 in. L x 28 in. W x 83 in. H. SOLD
|
|
Click here for more information (567.0 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks Packaged Boiler-300 hp
|
|
Mfg: Cleaver Brooks
|
Model: CB648-300
|
|
Stock No: CJRP.50
|
Serial No: L-51335
|
|
Cleaver Brooks Packaged Boiler. Model CB648-300, S/N L-51335. Input: 12,553,000 Btu/hr, 300 hp, 83.5 gph oil, Boiler body: 76 in. dia, General Electric Motor, 10 hp, 3,520 rpm, 330/460 V, 25/12 amps, 60 Hz, 3- phase, 1.8:1 pulley ratio, 20 in. dia. connection at top, Cleaver Brooks Fuel Oil Controller, Rating: 40 Watts at 115 V, Model 739-7. Overall dimensions: 222 in. L x 92 in. W x 115 in. H. SOLD
|
|
Click here for more information (337.2 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks CB Packaged Steam Boiler-175 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB-400-175S
|
|
Stock No: pDFAO004.
|
Serial No: L-61660
|
|
Cleaver Brooks CB Packaged Steam Boiler-175 HP. Model: CB-400-175S, S/N: L-61660. MAWP: 150 psi. Input: 7323000 Btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Boiler is equipped with a 48 in. L x 5 in. dia. Condenser tube. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W. Oval manway. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes at a center-to-center distance of 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H. SOLD
|
|
Click here for more information (531.6 KB)
|
|
|
Click On Picture
|
SOLD 2003 Superior Boiler- 200 HP
|
|
Mfg: Superior
|
Model: 04-200-357
|
|
Stock No: DCCT001.52a
|
Serial No: 15393; 15394
|
|
2003 Superior Boilers- 200 HP. Model: 04-200-357. S/N: 15393; 15394. Natl. Board number: 15394. Shell: .375 in. thick; 60 in. dia. Industrial Combustion Motor, 10 hp, 208-230/460 V, 27.6-25/12.5 FLA, 60 Hz, 3 phase. Blower. Heating surface: 357 sq. ft. Design pressure: 15 psi. Steam capacity: 6900 lbs/hr; 200 hp. Operating pressure: 5 psi. Minimum valve capacity: 6900 lbs/hr. (52) Tubes (straight): 2-1/2 in. dia. x 107-1/2 in. L. Gauge: 0.105. Blower tube: 30 in. dia. x 110 in. L. Condensate return feed water system tank. Capacity: 200 gal. (2) Baldor motors, 3/4 hp, 3450 rpm, 230/460 V, 2.6/1.3 amps, 60 Hz, 3 phase. Grundfos Pump, type: CR8-20/1 U-G-A-AUUE, Model: B42006061P10343US133. Pump capacity: 42 gpm @ 42 ft. MAWP: 230 psi @ 250 °F. Inlets: (2) 2 in. Outlets: (1) 8 in. Drain/blowoff: (1) 2 in. Return tank (overall): 76 in. L x 40 in. W x 100 in. H. Boiler overall dimensions: 15 ft. 6 in. L x 74 in. W x 100 in. H. (ACN680). SOLD
|
|
Click here for more information (760.1 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks CB Packaged Firetube Boiler- 200 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB655-200
|
|
Stock No: 300.200
|
Serial No: L-28567
|
|
Cleaver Brooks CB Packaged Firetube Boiler- 200 HP. Model: CB655-200, S/N: L-28567. UL Inspection No: J50247. Steam pressure: 150 psi. Natural gas burner or #2 oil. Oil capacity: 56 gph. New low water and steam pressure controls. Includes water makeup system and pumps, new skin and paint, very low scale, in good operating condition. Skid mounted and set up to run outside. U.S. Motor, 10 hp, 3000/3600 rpm, 208-220/440 V, 28.6-27/13.5 amps, 50/60 Hz, 3 phase. Overall dimensions: 20 ft. 2 in. L x 85 in. W x 100 in. W. SOLD
|
|
Click here for more information (907.6 KB)
|
|
|
Click On Picture
|
SOLD Cyclotherm Low Pressure Firetube Boiler
|
|
Mfg: Cyclotherm
|
Model: C3500C-2N-23
|
|
Stock No: SELM243.3
|
Serial No: 15459
|
|
Cyclotherm Low Pressure Firetube Boiler. Model: C3500C-2N-23. S/N: 15459. Nat'l Bd: 11837. In service until 11/9/1997. Steam capacity: 3450 lbs/hr. MAWP: 150 psi. Heating surface area: 306 sq. ft. Plate: 3/8 in. Head: 9/16 in. Oil Pump with Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 1.8-0.9/0.4 amps, 60/50 Hz, 3 phase. Cyclotherm boilers are quick and easy to install and maintain. They offer unmatched levels of performance efficiency and operational cost benefits. Cyclotherm boilers fire up to operating pressures in short time periods from cold starts and burn cleaner as well. Strong fabricated steel construction and foolproof fuel system and firing controls. Inlets: (1) 1-1/2 in. dia. port (water supply), (1) 3 in. dia. FNPT (gas-oil). Outlets: (1) 1-1/2 in. dia. NPT (male, relief valve), (1) 4 in. dia. steam port with a 10 in. flange and (8) 7/8 in. dia. thru-holes at 3 in. dia. center distances, (1) 24 in. L x 8 in. W exhaust vent. Overall dimensions: 13 ft. 6 in. L x 78 in. W x 77 in. H. SOLD
|
|
Click here for more information (392.0 KB)
|
|
|
Click On Picture
|
SOLD Williams & Davis Boiler – 500 HP
|
|
Mfg: Williams & Davis
|
Model: 500-777
|
|
Stock No: KWBF749.7a
|
Serial No:
|
|
Williams & Davis Boiler – 500 HP. Model: 500-777. National Board: 4716. Capacity: 16,738 MBH. Heating surface (Fire side): 2,500 sq. ft. Heating surface (Water side): 2,748 sq. ft. Number of tubes: 234. Tube dimensions: 2-1/2 in. dia. x 16 ft. 8 in. L. Steam output: 17,250 lbs./hr. MAWP: 150 psig. Gas burner BTU input: 21,000,000 btu/hr. Oil burner: 150 gpm (No.2 oil). Control voltage: 120 volt. Motor voltage: 480 volt, 3 phase. Estimated shipping weight: 48,500 lbs. Overall dimensions: 24 ft. 6 in. L x 8 ft. 10 in. W x 9 ft. 4 in. H. (ACN1360) SOLD
|
|
Click here for specifications (686.7 KB)
|
|
|
Click On Picture
|
SOLD Cleaver Brooks CB Packaged Steam Boiler- 175 HP
|
|
Mfg: Cleaver Brooks
|
Model: CB-400-175S
|
|
Stock No: pDFAO002.
|
Serial No: L-67094
|
|
Cleaver Brooks CB Packaged Steam Boiler- 175 HP. Model: CB-400-175S, S/N: L-67094. MAWP: 150 psi. Input: 7323000 Btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Condenser tube: 48 in. L x 5 in. dia. Oval manway: 15 in. L x 11-1/2 in. W. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes center-to-center distance 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H. SOLD
|
|
Click here for more information (422.5 KB)
|
|
|
|
|