Used Freon Evaporative Condensers - Used Freon Evap Condenser - Recold Closed Circuit Fluid Cooler 
 Genemco Sells Used Freon Evaporative Condensers and Used Freon Evap Condenser Manufacted by Recold. 

Click On Picture

SOLD Evapco Evaporative Condenser SOLD

SOLD Evapco Evaporative Condenser
Mfg: Evapco Model: PMCA-125
Stock No: LCNM005b. Serial No: 929394
Evapco Evaporative Condenser. Model PMCA-125, S/N 929394, Belt No. 2B-99, Coil Test Pressure 350 psig. Manhole 20 in. diameter. Has and Electrical Motor Pump: Model YVJ145TTDR5348AA, 1-½ hp, 1,735 rpm, 60 Hz, 3 phase, 208/230/460 volt, 190/380 amps. Inlets (1) 2 in., Outlet (1) 2 in. Opening on top is 58 in. W, 103 in. L. Has 17 sprayers for Water on top. Has two fans each at 51 in. diameter. Overall measurements 75 in. W, 108 in. L, 74 in. H.

SOLD

Click here for more information (760.2 KB)

Click On Picture

Recold Fluid Cooler/Evaporative Condenser- 320 Ton

SOLD Recold Fluid Cooler/Evaporative Condenser- 320 Ton
Mfg: Recold Model: JC 320
Stock No: ME0305b. Serial No: 89338
Recold Fluid Cooler/Evaporative Condenser- 320 Ton. Model JC 320. S/N 89338. Refrigerant charge: 455 lbs (R-22). Capacity per tube circuit: 33495 Btuh. Total unit capacity: 4,689,300 Btuh. Sump capacity: 454 gal. Air volume: 5000 cfm. Coil face: 85.5 sq. ft. Number of tube circuits: 140. Spray water: 325 gpm. Operating weight: 11900 lbs. Fan 30 hp. The Model JC Evaporative Condenser is a ruggedly built unit constructed to provide many years of durable, dependable service with minimal maintenance requirements. (7) 23 in. L x 17 in. W access doors. Inlets: (4) 3 in. dia. port, Outlets: (4) 3 in. dia. port. Top is galvanized. Coil is copper and has been capped. Dimensions: 217 in. L x 93-1/2 in. W x 98 in. H.

SOLD

Click here for more information (572.1 KB)

Click On Picture

Recold Fluid Cooler/Evaporative Condenser- 285 Ton

SOLD Recold Fluid Cooler/Evaporative Condenser- 285 Ton
Mfg: Recold Model: JC 285
Stock No: CSSD3001.1 Serial No:
Recold Fluid Cooler/Evaporative Condenser- 285 Ton. Model JC 285. Refrigerant charge: 522 lbs (R-22). Air volume: 3900 cfm. Coil face: 70.4 sq. ft. Spray water: 270 gpm. Sump capacity: 374 gal. Operating weight: 11200 lbs. (7) 23 in. L x 17 in. W access doors. Team Motor, 24 hp, 1760 rpm, 230/460 V, 57.8/28.8 amps, 60 Hz, 3 phase. Scot Centrifugal Pump with Magnetek Century Electric Motor, 3 hp, 1725/1425 rpm, 230/460-190/380 amps, 60/50 Hz, 3 phase. The Model JC Evaporative Condenser is a ruggedly built unit constructed to provide many years of durable, dependable service with minimal maintenance requirements. Inlets: (2) 3-1/2 in. dia. copper ports. Outlets: (2) 3-1/2 in. dia. copper ports, (1) 2-3/4 in. dia. PVC port. Overall dimensions: 15 ft. 10 in. L x 8 ft. 4 in. W x 8ft. 9 in. H.

SOLD

Click here for more information (295.6 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser- 36 Ton

SOLD Baltimore Aircoil Company Evaporative Condenser- 36 Ton
Mfg: Baltimore Aircoil Company Model: VXC-52
Stock No: AAEC840E. Serial No: 85-7262
Baltimore Aircoil Company Evaporative Condenser- 36 Ton. Model: VXC-52. Current Model: VC1-52. S/N: 85-7262. Belt No: B68. Refrigerant: R-22. Refrigerant temperatures: @ 102 °F.C.T. -10 F.S.T. Nominal conditions: 78 F entering wet bulb. Flow required at water inlet: 75 gpm @ 2.0 psig. U.S. Electrical Motor, 5 hp, 1720 rpm, 34 rpm (final), 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Manway equipped. 13 in. dia. centrifugal fans. Inlets: (1) 2 in. dia. media port. Outlets: (1) 2 in. dia. media port, (1) 3 in. dia. port. Overall dimensions: 82 in. L x 48 in. W. x 98 in. H. (ACN86).

SOLD

Click here for more information (396.6 KB)
Click here for Drawings (112.1 KB)

Click On Picture

Evapco Freon Evaporative Condenser

SOLD Evapco Freon Evaporative Condenser
Mfg: Evapco Model: LSC - 165
Stock No: MDFP126 Serial No: 856645RH
Evapco Freon Evaporative Condenser. Model: LSC - 165. S/N: 856645RH.

SOLD

Click here for more information (55.6 KB)

Click On Picture

Evapco LSC Series Fluid Cooler / Evaporative Condenser – 165 Tons

SOLD Evapco LSC Series Fluid Cooler / Evaporative Condenser – 165 Tons
Mfg: Evapco Model: LSC - 165
Stock No: MDFP127 Serial No: 8 56646LH
Evapco LSC Series Fluid Cooler / Evaporative Condenser. Model: LSC-165. Coil test pressure: 350 psig. Belt No: B-90. Nominal capacity rating using Freon: 165 tons at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures. This unit also has a unique split circuit coil and will cool 26 gpm of a 40% glycol solution at a 78°F wet bulb with entering and leaving solution temperatures of 100°F and 90°F. Number of centrifugal fans: 4. Fan motor: 15 HP, 230-460 Volt, 60 Hz, 3-Phase. Copper sweat fittings are on all coil connections. Inlet/Outlets: (2) 2 in. dia. ports, (2) 4 in. dia. ports, (1) 3 in. dia. port, (2) 1 ft. 8 in. man ways. Overall dimensions: 12 ft. L x 6 ft. 11 in. W x 9 ft. 6 in. H. (ACN240).

SOLD

Click here for more information (180.9 KB)
Click here for drawing (209.2 KB)

Click On Picture

Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser – 255 Tons

SOLD Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser – 255 Tons
Mfg: Baltimore Aircoil Company Model: F1463-P
Stock No: ADSP201 Serial No: U12674702MAD
Unused 2001 Baltimore Aircoil Company Fluid Cooler / Evaporative Condenser. Model: F1463-P. Capacity ratings: As a fluid cooler it is rated for 763 gpm with a 73°F wet bulb temperature and respective 95°F and 85°F entering and leaving temperatures. As an evaporative condenser it is rated at approximately 255 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures, or 173 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. (3) centrifugal fans, Baldor motors: 40 hp, 1775 rpm 230/460V, 60 Hz,3 phase. Includes BAC centrifugal pump model: 300523 with 5 hp motor. Roberts mechanical float assembly with 8 in. float ball for water level control. (2) 1 ft. 10 in. dia. access doors. Inlets / Outlets: (2) 6 in. suction ports, (2) 6 in. ports, (1) 2 in. MNPT make-up port, (1) 2 in. MNPT drain port, (1) 3 in. MNPT overflow port. Overall dimensions: 20 ft. 11 in. L x 8 ft. 1 in. W x 13 ft. 6 ½ in. H.(ACN1027)(BJ)(BI).

SOLD

Click here for more information (806.4 KB)
Click here for specifications (426.0 KB)

Click On Picture

1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Tons

SOLD 1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Tons
Mfg: Evapco Model: ATW-33A2
Stock No: HDFD230. Serial No: 941728
1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser. Model: ATW-33A2. Capacity: 33 tons based on 98 gpm of water flow with a 95ºF entering temperature, 85ºF leaving temperature, and a 78ºF wet bulb. Refrigerant: Freon. This unit has a split circuit Thermal-Pak coil enabling a series flow piping configuration and is furnished with a 4 kw pan heater, thermostat and low water cutoff. Overall dimensions: 11 ft. 4 in. L x 4 ft. 4 in. W x 8 ft. 5 in. H.(ACN213)(BE).

SOLD

Click here for drawing (64.0 KB)
Click here for more information (372.0 KB)

Click On Picture

Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton

SOLD Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton
Mfg: Recold Model: Model JC 110
Stock No: CGCB018.3a Serial No: 981015
Recold Closed Circuit Fluid Cooler/Evaporative Condenser- 110 Ton. Model: JC 110. S/N: 981015. Copper coil construction. Refrigerant: R-22. Nominal tonnage based on a 105 °F condensing temperature, 40 °F suction temperature, 78 °F wet bulb temperature. Air volume: 20,000 cfm. Total unit heat rejection capacity: 134.75 ton. (1,617,000 BTU/hr). Turbine-Fan: 31 in. diameter, rpm: 462. Coil face: 32.5 sq. ft. Sump capacity: 163 gal. Ruggedly built unit will provide many years of dependable service with minimal maintenance. Exterior is constructed of heavy gauge galvanized steel panels. Inlets/outlets: 3/4 in. make-up valve (inlet water), 2 in. copper pipe with flotation system, 2-1/2 in. threaded female (discharge water). Overall dimensions: 150 in. L x 60 in. W x 88 in. H.

SOLD

Click here for more information (411.6 KB)

Click On Picture

Baltimore Aircoil Company Evaporative Condenser – 52 Tons

SOLD Baltimore Aircoil Company Evaporative Condenser – 52 Tons
Mfg: Baltimore Aircoil Company Model: C1722HR
Stock No: AAEC840F Serial No: 88600427
Baltimore Aircoil Company Evaporative Condenser. Model: C1722HR. Belt No: B68. Refrigerant: R-22. Nominal capacity rating using Freon: 52 tons at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures, or approximately 37 tons when used with ammonia (R-717) at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. U.S. Electrical Motor, 5 hp, 1720 rpm, 34 rpm (final), 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Manway equipped. 13 in. dia. centrifugal fans. Inlets: (1) 2 in. dia. media port. Outlets: (1) 2 in. dia. media port, (1) 3 in. dia. port. Approximate shipping weight: 2590 lbs. Overall dimensions: 6 ft. 10 in. L x 4 ft. W x 8 ft. 2 in. H.(ACN109-88).

SOLD

Click here for more information (488.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Freon Evaporative Condensers and Used Freon Evap Condenser from Genemco