|
|
Click On Picture
|
1995 Krack Evaporator-4 Ton
|
|
Mfg: Krack
|
Model: MK44-484A-230
|
|
Stock No: SFEP1013.11a
|
Serial No: 451424-01A and 451424-01B
|
|
(2) 1995 Krack Evaporators- 4 Ton (each). Model: MK44-484A-230. S/N's: 451424-01A and 451424-01B. Refrigerant: R-12, R-22, R-502. Capacity: 48,400 Btuh @ 10 °F TD. Design pressure: 300 psig. Airflow: 11,840 cfm. (4) fins per inch. Unit for use in walk-in coolers or refrigerated warehouses. Krack MK series coolers are designed for rooms that need lower velocity air-flow to avoid throwing water, or require less air volume. For medium temperature rooms. Air defrost. (4) 19 in. dia. fans. Inlets: (1) 1-5/8 in. dia. copper pipe. Outlets: (1) 5/8 in. dia. copper pipe. Overall dimensions: 10 ft. 7 in. L x 26 in. W x 26-1/2 in. H.(ACN25).
|
|
Click here for more information (171.6 KB) Click here for additional information (409.0 KB)
|
|
|
Click On Picture
|
Kramer Hot Gas Defrost Evaporator- 7 Ton
|
|
Mfg: Kramer
|
Model: TV-750D
|
|
Stock No: BBWW001.25
|
Serial No: F93 58546-011
|
|
Kramer Hot Gas Defrost Evaporator- 7 Ton. Model: TV-750D. S/N: F93 58546-011. Indoor use only. Refrigerant: R-502. Capacity: 86,300 Btuh @ +25 °F and 10 °TD. Airflow: 13,100 cfm. Air throw: 100 ft. Fins per inch: 4. (2) 40 in. Direct drive high efficiency propeller fans. (2) Marathon Fan Motors, 3/4 hp, 1140 rpm, 208-230/460 V, 3.0-3.5/1.5 amps, 60 Hz, 3 phase. The TV model unit coolers are specifically designed for commercial freezer applications. Time tested for many years, these virtually maintenance-free unit coolers are built with Kramer reliability. These units are suitable for low and medium temperatures in the range of -40°F to +25°F. Inlet: (1) 1-1/2 in. dia. copper port. Outlets: (1) 1 in. dia. drain. (1) 1 in. dia. copper port. Overall dimensions: 9 ft. 2-1/2 in. L x 30-1/2 in. W x 74-1/2 in. H.
|
|
Click here for more information (312.4 KB)
|
|
|
Click On Picture
|
2000 Un-Used Kramer CSG Medium Silhouette Hot Gas Defrost Evaporator- 2 Ton
|
|
Mfg: Kramer
|
Model: CSG-185T
|
|
Stock No: FRGW001B.
|
Serial No: M0078212-0201
|
|
2000 Un-Used Kramer CSG Medium Silhouette Hot Gas Defrost Evaporator- 2 Ton. Model: CSG-185T. S/N: M0078212-0201. Capacity: 24,000 Btu @ 10 °F TD. Temperature range: +25 to -30 °F. Airflow: 5510 cfm. Airthrow: 50 ft. (3) Marathon Electric Motors, 1/8 hp, 1075 rpm, 460 V, 0.45 FLA. CSG model units are specifically designed for commercial freezer applications. The "Thermobank" defrost takes less time to defrost than other systems and helps keep room temperatures at design conditions. Unit is suitable for low and medium temperature applications. The draw-thru air flow design coupled with fin spacing of 6 fins per inch assures uniform air distribution. Inlets: (1) 1/2 in. dia. port. Outlets: (1) 1 in. dia. suction, (1) 3/4 in. dia. NPT (drain). Overall dimensions: 76 in. L x 18-3/4 in. W x 20-3/4 in. H. (ACN16).
|
|
Click here for more information (151.3 KB) Click here for more information (102.9 KB)
|
|
|
Click On Picture
|
Un-Used Kramer CSA Medium Silhouette Air Defrost Evaporator- 3.75 Ton
|
|
Mfg: Kramer
|
Model: CSA-415
|
|
Stock No: FRGW001A.
|
Serial No: M0069365-0202
|
|
Un-Used Kramer CSA Medium Silhouette Air Defrost Evaporator- 3.75 Ton. Model: CSA-415. S/N: M0069365-0202. Capacity: 45,000 Btuh @ 10 °F TD. Refrigerant: R-22. Temperature range: +40 to +25. Airflow: 8620 cfm. (3) Marathon Electric Motors, 1/3 hp, 1075 rpm, 380-415/460 V. The CSA unit cooler is ideal for meat, produce, fish or dairy storage walk in coolers in warehouses and supermarkets where temperatures of +35 °F or higher are required. The draw-thru air flow design coupled with a fin spacing of 6 fins per inch assures uniform air distribution. Inlets: (1) 7/8 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 3/4 in. dia. NPT (drain). Overall dimensions: 106 in. L x 20 in. W x 25 in. H. (ACN83).
|
|
Click here for more information (224.1 KB)
|
|
|
Click On Picture
|
Un-Used Kramer CSG Medium Silhouette Hot Gas Defrost Evaporator- 2 Ton
|
|
Mfg: Kramer
|
Model: CSG-185T
|
|
Stock No: FRGW001C.
|
Serial No: M0078212-0202
|
|
Un-Used Kramer CSG Medium Silhouette Hot Gas Defrost Evaporator- 2 Ton. Model: CSG-185T. S/N: M0078212-0202. Capacity: 24,000 Btu @ 10 °F TD. Temperature range: +25 to -30 °F. Airflow: 5510 cfm. Airthrow: 50 ft. (3) Marathon Electric Motors, 1/8 hp, 1075 rpm, 460 V, 0.45 FLA. CSG model units are specifically designed for commercial freezer applications. The "Thermobank" defrost takes less time to defrost than other systems and helps keep room temperatures at design conditions. Unit is suitable for low and medium temperature applications. The draw-thru air flow design coupled with fin spacing of 6 fins per inch assures uniform air distribution. Inlets: (1) 1/2 in. dia. port. Outlets: (1) 1 in. dia. suction, (1) 3/4 in. dia. NPT (drain). Overall dimensions: 76 in. L x 18-3/4 in. W x 20-3/4 in. H.
|
|
Click here for more information (202.4 KB)
|
|
|
Click On Picture
|
McQuay/Heatcraft Refrigeration Products Evaporator- 2.6 Ton
|
|
Mfg: McQuay/Heatcraft Refrigeration Products
|
Model: RLC-200D-M-11
|
|
Stock No: CGCB100.
|
Serial No: 4 PJ42597 00
|
|
McQuay/Heatcraft Refrigeration Products Evaporator- 2.6 Ton. Model: RLC-200D-M-11. S/N: 4 PJ42597 00. Refrigerant: R-22. Capacity: 32,100 btuh with a 15 °F TD at +35 °F. Temperature range: +35 to +25 °F. Textured aluminum cabinet. Rippled aluminum fins and staggered copper tube coil. Engineered for flexibility and performance, easy maintenance and serviceability. Motors, 1/20 hp, 115V, 1.6 amps per motor, 60 Hz, single phase. Inlets: (1) 1/2 in. inlet port. Outlets: (1) 1/4 in. port, (1) 1 in. suction. Overall Dimensions: 93 in. L x 23 in. W x 17 in. H.
|
|
Click here for more information (157.8 KB)
|
|
|
Click On Picture
|
Krack Evaporator Unit- 1.7 Ton
|
|
Mfg: Krack
|
Model: SK-56-205ED
|
|
Stock No: DCBJ003.
|
Serial No: 116430
|
|
Krack Evaporator Unit- 1.7 Ton. Model: SK-56-205ED. S/N: 116430. Refrigerant: R12-22-502. Capacity: 20,500 Btuh @ 10° TD. Design Pressure: 300 psig. 1/28 hp, 230 v, 4 amps, 60 hz, 1 phase. Defrost heater circuit: 6000 watts, 240 V, 26.1 FLA. Control circuit requirements: 240 V, 17 amps. (5) 9-1/2 in. cooling fans. Inlet: 3/8 in. copper line. Outlet: 1 in. copper line. Overall dimensions: 101 in. L x 24 in. W x 14 in. H.
|
|
Click here for more information (196.0 KB)
|
|
|
Click On Picture
|
Pending Sale Krack Evaporator Unit- 2.05 Ton
|
|
Mfg: Krack
|
Model: SK-66-246ED
|
|
Stock No: DCBJ002.
|
Serial No: 116647, 116619, 116650, 116648, 116652.
|
|
(5) Krack Evaporator Units- 2.05 Ton (each). Model: SK-66-246ED. S/N's: 116647, 116619, 116650, 116648, 116652. Refrigerant R12-22-502, 300 psig. Capacity: 24,600 Btuh. (6) Fan Motors, 1/28 hp, 230 V, 5 amps, 60 Hz, single phase. Fan diameter: 9-1/2 in. Defrost heater circuit, 7200 watts, 240 V, 31.3 FLA. Control system requirements: 240 V, 17 amps. Inlet: 3/8 in. copper line. Outlet: 1 in. copper line. Overall dim: 118 1/2 in. L x 24 in. W x 14 in. H.
|
|
Click here for more information (208.5 KB)
|
|
|
Click On Picture
|
Vilter Air Unit Aluminum Evaporators-6.5 Ton
|
|
Mfg: Vilter
|
Model: VIC5836MA3
|
|
Stock No: 25.SWC363.2
|
Serial No: 486100696-1 and 486100696-6
|
|
(2) Vilter Direct Expansion Evaporators-6.5 Ton. Model: VIC5836MA3. S/N's: 486100696-1 and 486100696-6. Order No: 100696. (3) Fan Motors, 1/3 hp, 1075 rpm, 460 V, 2.90 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. copper tube. Outlets: (1) 3/4 in. dia. NPT (drain), (1) 1-1/4 in. dia. copper tube. Overall dimensions: 106 in. L x 32 in. W x 33 in. H.
|
|
Click here for more information (179.1 KB)
|
|
|
Click On Picture
|
SOLD Tyler Evaporator
|
|
Mfg: Tyler
|
Model: TL 260A
|
|
Stock No: 22.END1644
|
Serial No: 62723
|
|
Tyler Evaporator. Model TL 260A. S/N 62723. Refrigerant: R-12, R-502, R-22. Max working press: 280 psig. Factory test press: 300 psig. (4) motors: 1/30 hp, 1 phase, total amps 6.8. Inlet: 3/8 in. return; outlet: 1 in. (4) fans. Overall dimensions: 9 ft 10 in. L x 26 in. W x 16 in. H. SOLD
|
|
Click here for more information (172.7 KB)
|
|
|
Click On Picture
|
SOLD Tyler UL Evaporator
|
|
Mfg: Tyler
|
Model: TL260A
|
|
Stock No: 22.END1644b
|
Serial No: 62722
|
|
Tyler Evaporator. Model TL260A. S/N 62722. (4) Motors: 1/30 hp, 115 V, 1 phase. Total amps 6.8. Inlet: 1-3/8 in.; outlet: 1 in. Overall dimensions: 9 ft 10 in. L x 26 in. W x 16 in. H. SOLD
|
|
Click here for more information (182.0 KB)
|
|
|
Click On Picture
|
SOLD Bohn Refrigeration Evaporator- 5.6 Ton
|
|
Mfg: Bohn
|
Model: FM-4501G
|
|
Stock No: DCBJ001.
|
Serial No: D96J00577 and D96K00077
|
|
(2) Bohn Refrigeration Evaporators- 5.6 Ton (each). Model: FM-4501G. S/N's: D96J00577 and D96K00077. Capacity: 67,500 Btuh @ 15 °F TD. Airflow: 7000 cfm. (3) Fan Motors, 1/4 hp, 208-230 V, 6.0 amps, 60 Hz, single phase. Inlets:(1) 1/4 in. dia. copper tube (refrigerant). Outlets: (1) 3/4 in. dia. drain pipe, (1) 1-1/4 in. dia. copper tube (suction). Overall dimensions: 82 in. L x 29 in. W x 26 in. H. (ACN26) SOLD
|
|
Click here for more information (1,091.4 KB)
|
|
|
Click On Picture
|
SOLD Kramer Electric Defrost Low Temperature Evaporators- 11.4 Ton
|
|
Mfg: Kramer
|
Model: KED-1200D
|
|
Stock No: PTBD001.
|
Serial No: E9473031-0110
|
|
(10) Kramer Electric Defrost Low Temperature Evaporators- 11.4 Ton (each). Model: KED-1200D. S/N's: E9473031-0110, E9473031-011, E9473031-012, E9473031-013, E9473031-014, E9473031-015, E9473031-016, E9473031-017, E9473031-018, E9473031-019. Indoor use only. Refrigerant: R-22. Test pressure: 300 psig. Airflow performance: 20,200 cfm. Air throw: 100 ft (unrestricted air flow). Capacity (BTU/hr @ 10° TD, R-22): 25 °F - 136,900, 10 °F - 132,000, -10 °F - 128,400, -30 °F - 114,000. (3) General Electric Fan Motors, 3/4 hp, 950 rpm, 460 V, 1.4 amps, 60 Hz, 3 phase. The KED model unit coolers are specifically designed for commercial and industrial freezer applications. KED-1200 units have their defrost heaters grouped. A fused panel is provided as standard to protect each group in accord with the requirements of the National Electric Code. Each unit features direct drive, high-efficiency propeller fans. Inlets: (1) 2-1/2 in. dia. copper fitting. Outlets: (1) 3/4 in. dia. copper fitting, (1) 1 in. dia. NPT (male, drain). Overall dimensions: 10 ft. 7 in. L x 36 in. W x 43-1/2 in. H. ACN235. SOLD
|
|
Click here for more information (359.5 KB)
|
|
|
Click On Picture
|
SOLD Krack Evaporator- 25 Ton
|
|
Mfg: Krack
|
Model: PCC2L-568-3-7.5-DXF-EDL-LH
|
|
Stock No: COZO03.
|
Serial No: 530278-10A
|
|
Krack Evaporator- 25 Ton. Model PCC2L-568-3-7.5-DXF-EDL-LH. S/N 530278-10A. Capacity: 300,022 Btuh. Airfllow: 57,600 cfm. Refrigerant: R404. Design pressure: 302 psig. (2) Fan motor circuit: 7-1/2 hp, 460 V, 60 Hz, 3 phase, FLA: 11. Min. circuit capacity: 13.75; Max circuit breaker: 20.0. Overall dimensions: 162 in. L x 52 in. W x 60 in. H. (ACN106). SOLD
|
|
Click here for more information (192.8 KB)
|
|
|
Click On Picture
|
SOLD Krack Evaporator- 25 Ton
|
|
Mfg: Krack
|
Model: PCC2L-568-3-7.5-DXF-EDL-RH
|
|
Stock No: COZO04.
|
Serial No: 530278-20A
|
|
Krack Evaporator- 25 Ton. Model PCC2L-568-3-7.5-DXF-EDL-RH. S/N 530278-20A. Capacity: 300,022 Btuh. Airflow: 57,600 cfm. Refrigerant: R404. Design pressure: 302 psig. (2) Fan motor circuit: 7-1/2 hp, 460 V, 60 Hz, 3 phase, FLA: 11. Min. circuit capacity: 13.75. Max circuit breaker: 20.0. Overall dimensions: 162 in. L x 52 in. W x 60 in. H. (ACN106) SOLD
|
|
Click here for more information (201.3 KB)
|
|
|
Click On Picture
|
SOLD Un-Used Kramer CSA Medium Silhouette Air Defrost Evaporator- 3.75 Ton
|
|
Mfg: Kramer
|
Model: CSA-415
|
|
Stock No: FRGW001.25
|
Serial No: M0069365-0201
|
|
Un-Used Kramer CSA Medium Silhouette Air Defrost Evaporator- 3.75 Ton. Model: CSA-415. S/N: M0069365-0201. Capacity: 45,000 Btuh @ 10 °F TD. Refrigerant: R-22. Temperature range: +40 to +25. Airflow: 8620 cfm. (3) Marathon Electric Motors, 1/3 hp, 1075 rpm, 380-415/460 V. The CSA unit cooler is ideal for meat, produce, fish or dairy storage walk in coolers in warehouses and supermarkets where temperatures of +35 °F or higher are required. The draw-thru air flow design coupled with a fin spacing of 6 fins per inch assures uniform air distribution. Inlets: (1) 7/8 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 3/4 in. dia. NPT (drain). Overall dimensions: 106 in. L x 20 in. W x 25 in. H. (ACN25). SOLD
|
|
Click here for more information (166.1 KB) Click here for additional information (87.3 KB)
|
|
|
Click On Picture
|
SOLD 2000 Krack Air Defrost Evaporator-5.4 Ton
|
|
Mfg: Krack
|
Model: MK36-354AIR-A
|
|
Stock No: DCBJ004.
|
Serial No: 680347-10B
|
|
2000 Krack Air Defrost Evaporator- 5.4 Ton. Model: MK36-354AIR-A. S/N: 680347-10B. Capacity: 43,500 Btuh (10 °F TD) and 65,250 Btuh (15 °F TD). Airflow: 8,175 cfm. Wide capacity range in air defrost for medium temperature. Number of fins per inch: 6. Aluminum drain pan and cabinet. Coated, corrosion-proof wire fan guards. Compartmented fan sections. Fan diameter: 19 in. (3) Magnetek Fan Motors, 1/4 hp, 230 V, 1.6 FLA, 60 Hz, single phase. Inlets: (1) 1/2 in. dia. copper tube. Outlets: (1) 3/4 in. dia. (drain pan), (1) 1 in. dia. copper tube (suction). Overall dimensions: 92 in. L x 21 in. W x 27 in. H. (ACN20). SOLD
|
|
Click here for more information (158.8 KB)
|
|
|
|
|