|
|
Click On Picture
|
Volumetric Rotary 8-Station Filler
|
|
Mfg: Not Specified
|
Model: RCIR-A
|
|
Stock No: 55.L24300a.6
|
Serial No: P196-0837
|
|
Volumetric Rotary 8-Station Filler. Model: RCIR-A. S/N: P196-0837. Last used for filling 7.4oz chili powder bottles (Trechas). Maximum Bottle Size: 2 in. dia. x 7 in. H. Fill tank capacity: 1.94 cu. ft. (14.5 Gallon). Conveyor width: 2-1/2 in. Conveyor infeed height: 36 in. Conveyor exit height: 37-1/2 in. Banner Mini Beams. Baldor Industrial Motor, 1-1/2 hp, 1725 rmp, 60 Hz, 208-230/460 V, 5.3-5/2.5 amps. SEW-Eurodrive Gear drive, 3.98 ratio, 433 final rpm. Overall dimensions: 92 in. L x 35 in. W x 62 in. H.
|
|
Click here for more information (673.2 KB)
|
|
|
Click On Picture
|
Horix Rotary Filler 32-Head
|
|
Mfg: Horix
|
Model: 2MCC-4 L3R
|
|
Stock No: 55.3R-2331.15
|
Serial No:
|
|
Horix 32 Valve filler with valves that are suitable for filling bottles with 28 mm caps, like a coke bottle size. It has 1/2 in. nozzles and centers between valves is 4-1/2 in., has a S.S. Bowl and a 3 hp GE Motor 208-230/460 V. This filler has a Carbon Steel frame with all contact parts and covers made from staintless steel 304. Guides are fabricated out of UHMW and are set for a 600 ml bottle. The filler can be adjusted to other size bottles but new guides will have to be manufactured. The machine is set up to run up to 120 bpm in a 350 ml or 12 oz bottle. If you want to fill with a larger bottle, the speed will lower. For example, in an approximation to run with 1 liter bottels, the filler will fill about 50 bpm. (XMR125)
|
|
Click here for more information (317.8 KB)
|
|
|
Click On Picture
|
Federal Filler 20 Head
|
|
Mfg: Federal
|
Model:
|
|
Stock No: 150.FHF280a.65
|
Serial No:
|
|
Federal Filler- 20 Head. Two sets of nozzles: (10) 1-1/8 in. and (10) 5/8 in. Center-to-center: 10.75 in. dia. Drum: 40 in. dia x 10 in. H. 220 V. Filler runs left to right, and is setup for easy changeover between two different size bottles. Overall dimensions: 82 in. L x 48 in. W x 96 in. H.
|
|
Click here for more information (288.6 KB)
|
|
|
Click On Picture
|
FOGG 15-Valve Rotary Filler
|
|
Mfg: Fogg
|
Model: Fed G15 LH
|
|
Stock No: WHFD01.35
|
Serial No: 5566-9-82
|
|
FOGG 15-Valve Rotary Filler. Model: Fed G15 LH. S/N: 5566-9-82. Filler capacity: ½ gallon jugs. (15) Valves: 1-1/8 in. diameter x 6 in H; center to center: 7-3/4 in. Base dimensions: 6 in. L x 5 in. W. Space from base to valve: maximum (open) 12-1/2 in. minimum (close) 9 in. Tank capacity: 50 gallons; top manway: 15-1/2 in. diameter. Tel-Tru temperature gauge in tank (20°F to 240°F). Change parts dimensions for jug cross-over: 13 in. diameter. Clearance: 6 in. L x 5 in. Float activated product infeed. CIP system. Conveyor dimensions: 70 in. L x 6 in. W. Baldor Motor, ½ hp, 1140 rpm, 208-230/460 V, 2.5-2.4/1.2 amps, 60 Hz, 3 phase. Inlet opening for tank: 6 in. diameter. Valve opening for tank cleaning: ½ in. threaded female. Overall dimensions: 78 in. L x 72 in. W x 80 in. H.
|
|
Click here for more information (304.1 KB)
|
|
|
Click On Picture
|
Crown Cork and Seal Company Seven Head Bottle Filler
|
|
Mfg: Crown Cork and Seal Co.
|
Model: CEMAC14-A-K-ED
|
|
Stock No: IMS02.30
|
Serial No: AH-14-A-487
|
|
Crown Cork and Seal Co. Seven Head Bottle Filler. Model CEMAC14-A-K-ED. S/N AH-14-A-487. Siemens General Duty Control Box, VACU - Break ITE Switch with Clampmatic contacts. Catalog number NR42C1, Series A, 30 amp, 240 V, 3 phase, 3 hp, max 7.5. Indoor/ outdoor enclosure type 3R. (7) CEMAC seal heads made by Fogg Filler Co. Top lid opening dimensions: center 7-3/4 in. and 8 in. offset opening. Tank opening without lid: 23 in. Overall dimensions: 69 in. L x 42 in. W x 72 in. H.
|
|
Click here for more information (176.4 KB)
|
|
|
Click On Picture
|
Fogg 18-Head Rotary Valve Filler
|
|
Mfg: Fogg
|
Model: KG-18 RH
|
|
Stock No: 75.FHF231a.22a
|
Serial No: 617-7-83
|
|
Fogg 18-Head Rotary Valve Filler. Model: KG-18 RH. S/N: 617-7-83. Infeed tank capacity: 60 gal. Manway: 10 in. L x 7 in. W. Distance between valves: 7 in. Maximum size container: 5 in. W x 8 in. H. Adjustable height. Conveyor with 4-1/2 in. wide track. Inlets: (1) 3 in. dia. bevel fitting. Outlets: (19) 2 in. dia. ports. Overall dimensions: 94 in. L x 54 in. W x 79 in. H.
|
|
Click here for more information (480.3 KB)
|
|
|
Click On Picture
|
Stainless Steel 15-Valve Rotary Filler
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: ANSA007.
|
Serial No:
|
|
Stainless Steel 15-Valve Rotary Filler. Fills 1 gallon or smaller bottles with 1-1/2 in. openings. Valve diameter: 1-1/8 in. Tank volume: 140 liters (37 gal.). Center distance between valves/heads: 7 in. Overall dimensions: 82 in. L x 42 in. W x 59 in. H.
|
|
Click here for more information (271.0 KB)
|
|
|
Click On Picture
|
Cherry-Burrell 8-Head Rotary Filler
|
|
Mfg: Cherry-Burrell
|
Model: G83L
|
|
Stock No: 100.IMS.10
|
Serial No:
|
|
Cherry-Burrell 8-Head Rotary Filler. Model: G83L. Valve diameter: 1 in. Distance between valves: 10-1/2 in. Maximum size container: 6-1/2 in. L x 4-1/2 in. W x 9-1/2 in. H. Adjustable height. Tank capacity: 30 gal. Inlets: (1) 6 in. dia. port, (1) 10 in. L x 7 in. W port. Overall dimensions: 73 in. L x 31 in. W x 63 in. H.
|
|
Click here for more information (324.7 KB)
|
|
|
Click On Picture
|
Gravity Rotary Filler-32 Head
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SABE037.43
|
Serial No:
|
|
Gravity Rotary Filler - 32 Head. Tank volume: 200 gal. Filler currently set up as a 16 head unit, but more heads can be added for a total of 32. Fill tube diameter: 3/8 in. Filling head diameter: 1-1/4 in. Conveying screw auger dimensions: 3-1/2 in. dia. x 1 ft. 7 in. L. Maximum aperture/clearance above belt: 5 in. W x 7 in. H. Inlets: (1) 8 in. dia. top fill. Overall dimensions: 9 ft. L x 6 ft. 4 in. W x 7 ft. H.
|
|
Click here for more information (191.2 KB)
|
|
|
Click On Picture
|
Perry Industries Rotary Powder Filler
|
|
Mfg: Perry
|
Model: CMR-1
|
|
Stock No: FPPE085.1
|
Serial No: 2900
|
|
Perry Industries Rotary Powder Filler. Model: CMR-1. S/N 2900. All stainless steel contact and frame construction. Continuous motion machine set-up for bottles with a maximum height of 12 in. and a diameter of 3-1/2 in. (3) Port filling wheel, (24) position vibratory funnel turret. Capacity: 200 cpm. Electrical requirements: 230V, 15 amps, 60 Hz, 3 phase. Accofil vacuumetric system for highly accurate versatile vacuum/pressure method of placing powders into ridged containers. For high speed filling of powder and granular products. Reliance Electric Filler Motor, 2 hp, 1760 rpm, 230/460 V, 7.4/3.7 amps, 60 Hz, 3 phase. Sterling/Perfection Gear Drive, 60 ratio, 29.33 rpm (final). Inlets: (1) 5-1/2 in. dia. infeed port (product), (1) 5 in. dia. infeed port (product). Outlets: (3) 2-1/2 in. L x 1/2 in. W discharge ports. Overall dimensions: 60 in. L x 48 in. W x 84 in. H. (ACN350)
|
|
Click here for more information (436.7 KB)
|
|
|
Click On Picture
|
Federal Filler 9 Valve
|
|
Mfg: Federal
|
Model: 170G93L80
|
|
Stock No: 280.BP0184
|
Serial No:
|
|
Federal Filler 9 Valve. Model 170G93L80, (3) cappers, Capacity (ppm): 60 (1/2 pts), 50 (qts), 38 (1/2 gal), 23-26 (gal). 35 in. dia x 10 in. H filling tank, 6 in. dia tank opening, 2 in. s-line inlet. Rail dimensions: 50 in. L x 5 in. W. Stainless steel construction. Bowl float level control. Overall dimensions: 64 in. L x 45 in. W x 66 in. H.
|
|
Click here for more information (556.7 KB)
|
|
|
Click On Picture
|
6 Head Rotary Filler Model AG62
|
|
Mfg: Not Specified
|
Model: AG62
|
|
Stock No: CCFP500.
|
Serial No:
|
|
6-Head Rotary Filler. Model: AG62. (6) 1-1/4 in. dia. nozzles will fill 8-1/2 in. H (max) bottle. Distance between valves: 10 in. Conveyor: 3-1/2 in. W x 48 in. L. Infeed height: 33 in. (adjustable). Exit height: 32 in. (adjustable). Infeed Tank- 19 gal., inside dimensions: 24 in. dia. x 10 in. H. Unit features a tamping foot for press-on caps, less chute. Baldor Industrial Motor, 1/2 hp, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Overall dimensions: 55 in. L x 44 in. W x 56 in. H.
|
|
Click here for more information (280.3 KB)
|
|
|
Click On Picture
|
Fogg Filler
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 300.IMS.30
|
Serial No:
|
|
Fogg filler 12 valve, with J-3 valves, Model 899G124RA461 Fogg D18RH with snap capper, set up to run gallon bottles.
|
|
|
|
|
Click On Picture
|
SOLD Federal Bottle Filler and Capper Stainless Steel
|
|
Mfg: Federal
|
Model: G185
|
|
Stock No: 715-R594-B
|
Serial No:
|
|
Federal stainless steel lightweight gallon bottle filler and capper, 18 valve right hand, Model G185. J4 filling valves. BWC level controller. 3 pin bottle handling equipment for one size container. Federal screw capping system with RTF cap feeder mounted on fixed height stand, cap chute, cap applier, and 5-C111 cappers. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Federal Gallon Filler Stainless Steel
|
|
Mfg: Federal
|
Model: G181
|
|
Stock No: 410-R515-A
|
Serial No:
|
|
Federal right hand gallon filler stainless steel, Model G181. Filler specialties 800 valves. BWC level controller. 3 pin bottle handling equipment for gallons. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Federal Gallon Filler
|
|
Mfg: Federal
|
Model:
|
|
Stock No: 740.HDCC73a.270
|
Serial No: 1581
|
|
Federal rotary filler, 26 valve, S/N 1581gws6 268r943.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Bottle Filler 144 Valve
|
|
Mfg: H&K
|
Model:
|
|
Stock No: 1200.cMEBP1.350
|
Serial No:
|
|
H&K Bottle Filler 144 Valve, rebuilt for Bacardi Corporation to fill malt beverages. Rebuilt like new a few years ago and never used. The only thing not rebuilt was the crowner which is in the box with the guards etc. It is a 1976 but totally rebuilt including a $25,000.00 center column bearing and never used. 144 filling valves on the machine rated at over 1000 BPM. Will run any carbonated or flat liquids up to one quart in size.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Federal Filler 6 Valve
|
|
Mfg: Federal
|
Model:
|
|
Stock No: cDEE05.75
|
Serial No: 270862R158
|
|
Federal Filler 6 valve for glass, S/N 270862R158, now set up for quarts
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Federal Bottle Filler and Capper
|
|
Mfg: Federal
|
Model: G93
|
|
Stock No: 295-R905-A
|
Serial No:
|
|
Federal 9 valve left hand painted frame lightweight plastic gallon bottle filler and capper, Model G93. Fogg 1 in. e-z lock valves. 1-1/2 in. mechanical float. Single pin bottle handling equipment for gallon containers. Cap snap and seal capping system with Syntron vibratory feeder, painted support stand, cap chute, cap applier, and federal turret with press plates.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Federal Bottle Filler Stainless Steel
|
|
Mfg: Federal
|
Model: G215
|
|
Stock No: 745-R235-B
|
Serial No:
|
|
Federal stainless steel lightweight gallon plastic bottle filler, 21 valve right hand, Model G215. J4 filling valves. BWC level controller with sprayball. Bottle handling equipment for gallons. CIP rings. Federal CAS capping system for cap snap and seal closures with cap spinner, stainless steel non adjustable support stand with bulk hopper, cap chute, cap applier, and universal turret with press plates. Reconditioned, available for immediate delivery.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Elmar Industries 9/18 Rotary Valve Filler
|
|
Mfg: Elmar Industries
|
Model:
|
|
Stock No: NGSB387.0
|
Serial No:
|
|
Elmar Industries 9/18 Rotary Valve Filler. Valve diameter 7/8 in. Center between valves as a 9 valve: 9-1/4 in. Center between valves as an 18 valve: 5 in. Maximum fill volume: 1 Gallon. Transmission:1 HP gear reducer. Tank volume: 180 lts. Conveyor: 3-1/4 in. Capacity:25 BPM for the 1 gallon jugs. Dimensions: 108 in. L x 57 in. W x 100 in. (XMR95) SOLD
|
|
Click here for more information (367.2 KB)
|
|
|
Click On Picture
|
SOLD 1990 18 Head Fogg Filler
|
|
Mfg: Fogg
|
Model: FG-185
|
|
Stock No: WHSD001.100
|
Serial No: 510-74-1-92
|
|
1990 Fogg F-Series 18-Head Filler. Model: FG-185. S/N: 510-74-1-92. Container height dimensions: 4 to 12 in. Container size dimensions: 2 to 6-1/2 in. (round or square). Bottle fill level (from top of bottle): 1/4 to 3 in. Approximate filling speeds for gallon, 1/2-gallon, and quart of milk: 58, 100, 100 cpm. Approximate filling speeds for gallon, 1/2-gallon, and quart of juice: 65, 100, 100 cpm. Approximate filling speeds for gallon, 1/2-gallon, and quart of water: 75, 100, 100 cpm. Infeed tank capacity: 80 gal. Number of capping heads: 5. Air supply: 50-150 psi (plant supply), 20 psi (air regulator setting). Standard features: stainless base with 2 vertical posts, universal capping turret, Fogg/Ladish air float with 2 in. valve, DC Vari-Speed drive, electrical box and controls, conveyor that accepts 3-1/4 in. or 4-1/2 in. wide chain, 35 in. to 37 in. conveyor height, and Fogg Ventra-Flow rubber diaphragm air lock valves. Overall dimensions: 90 in. L x 75 in. W x 82 in. H. (ACN1300). SOLD
|
|
Click here for more information (1,169.7 KB)
|
|
|
Click On Picture
|
SOLD CEMAC Filler
|
|
Mfg: CEMAC
|
Model: 28-A-B-EB
|
|
Stock No: 350.BP2
|
Serial No: A1-28-A-308
|
|
CEMAC Filler. Model: 28-A-B-EB, S/N: A1-28-A-308. Stainless steel. Valves- 28; cappers- 8; valves for gallon filling- 14; capacity (ppm)- 200 (1/2 pts), 160 (qts), 85 (1/2 gal), 32-36 (gal). Tank: 55 in. dia x 16.5 in. H; 7 in. dia. opening. Overall dimensions: 85 in. L x 55 in. W x 70 in. H. SOLD
|
|
Click here for more information (518.3 KB)
|
|
|
Click On Picture
|
SOLD Biner Ellison 25 Valve ROF (Rotary Overflow Filler)
|
|
Mfg: Biner Ellison
|
Model:
|
|
Stock No: SLSP058.95
|
Serial No:
|
|
Biner Ellison 25 Valve ROF (Rotary Overflow Filler). Stainless steel. Includes control panel with start/stop and emergency shutdown buttons . Fills up to 150 bottles/min. 7-1/2 in. Center to center dimension on the fill nozzles. Nozzle diameter: 7/8 in. (22 mm). Change parts currently set for bottles 13 in. H and 6 in. dia. with bottle openings from 32 mm-100 mm. 8-1/4 in. Maximum bottle height. Overall dimensions: 114 in. L x 85 in. W x 93 in. H. Well suited for filling flowable liquids with low to medium viscosity. Rebuilt and ready for immediate shipment, change parts available on request. (XMR204a) SOLD
|
|
Click here for more information (254.2 KB)
|
|
|
Click On Picture
|
SOLD Cozolli MRM Elgin 8-head Rotary Filler
|
|
Mfg: Cozzoli MRM Elgin Company Inc.
|
Model:
|
|
Stock No: SMPP092.20
|
Serial No: 4822
|
|
Cozolli MRM Elgin 8-head Rotary Filler. S/N: 4822. Bottle size: 5 in. dia. x 5-1/2 in. H. Maximum bottle mouth diameter: 3-1/2 in. Maximum height from plate to nozzle: 10.75 in. Valve diameter: 1/2 in. (2) Lane-Change Conveyor Sections. Conveyor in feed/exit height: 45 in. Well suited for filling heavy viscosity food products such as mayonnaise, peanut butter, and relish, as well as personal care products, gasket sealer, etc. Developments in nozzle design technology allow efficient filling of lighter products such as saline solutions, cough medicines, and barbecue sauces. Inlet: (3) 1-1/2 in. dia. S-line fittings. Overall dimensions: 123 in. L x 69 in. W x 70 in. H. (ACN1250). SOLD
|
|
Click here for more information (401.5 KB)
|
|
|
|
|