Genemco : Offers Used Meat Grinders and Used Stainless Steel Meat Grinders at discount prices. 
 Genemco : Buy Used Stainless Steel Meat Grinders Online. 

Click On Picture

Fitzmill Comminuting Grinder

Fitzmill Comminuting Grinder
Mfg: Fitzmill Model: D-12
Stock No: pRKFO221 Serial No:
Fitzmill Comminuting Grinder. Model: D-12.

Click On Picture

Cincinnati Butchers Supply Company Meat Grinder

Cincinnati Butchers Supply Company Meat Grinder
Mfg: Cincinnati Butchers Supply Model: 569
Stock No: DSBI093.11a Serial No: AT 2040
Cincinnati Butchers Supply Company Meat Grinder. Model: 569. S/N: AT 2040. Infeed hopper: 17-1/2 in. L x 9 in. W. Screw auger: 6 in. dia. x 30 in. L. Housing diameter: 7 in. dia. General Electric Motor: 10 hp, 1160/960 rpm, 440 V, 13.8/15.3 amps, 60/50 Hz, 3 phase. Inlets: (1) 13 in. L x 7 in. W infeed. Overall dimensions: 83 in. L x 23 in. W x 44-1/2 in. H.

Click here for more information (352.9 KB)

Click On Picture

Buffalo Grinder/Extruder

Buffalo Grinder/Extruder
Mfg: Buffalo Pumps Model:
Stock No: KLPC323.3a Serial No:
Buffalo Grinder/Extruder. Screw dimensions: 6 in. diameter x 17 in. L. Continental Motor, 25 hp, 1750 rpm, 220/440 V, 54/24 amps. Product inlet: 7 in . L x 6 in. oval infeed. Outlet: 8 in. diameter die with 1 in. dia. perforations (change-out dies available: 1/8 in. diameter perforations and 1/4 in. diameter perforations). Overall dimensions: 65 in. H x 23 in. W x 52 in. H.

Click here for more information (357.6 KB)

Click On Picture

Hobart 4146 Meat Grinder

Hobart 4146 Meat Grinder
Mfg: Hobart Model: 4146
Stock No: EELD568.3a Serial No: 11-033-304
Hobart Meat Grinder. Model: 4146. S/N: 11-033-304. ML: 16812. Nominal fresh beef capacity: 50 pounds of beef per minute. Screw Auger dimensions: 13 in. L x 3-1/4 in. dia. Pitch: 1-1/2 in. MAWT: 500 °F. Electric Motor, 5 hp, 1725 rpm, 208 V, 20.6 amps, 60 Hz, 3 phase. Suitable for fresh or tempered frozen meat (above 26°F), this grinder is designed for fast, clean cutting of meat where high-quality ground products are of prime importance. Standard equipment consists of a working power unit with magnetic-type starter and push buttons completely wired to motor, waterproof junction box on rear of machine requiring only power connection, Hobart grinding end and high back, large-capacity tinned feed pan with guard. Inlet: (1) 4 in. W x 6 in. L. (top infeed). Outlet: (1) 3-1/2 in. dia. port. Overall dimensions: 4 ft. 9 in. L x 1 ft. 6 in. W x 3 ft. 2 in. H. (ACN52a). (GK).

Click here for Additional information (57.6 KB)
Click here for more information (245.3 KB)

Click On Picture

1995 Comec Vertical Stainless Steel Micro Ball Mill

1995 Comec Vertical Stainless Steel Micro Ball Mill
Mfg: Comec Model: Type M100
Stock No: DSVT029.2a Serial No:
1995 Comec Vertical Stainless Steel Micro Ball Mill. Type: M100. Mat: 6983. ABB motor, 20 hp (20.11 Kw), 1740 rpm, 60 Hz, 440 V & 40 amps, 440 V & 34 amps. Stainless steel double wall tank: 25 gallon (100 liter). Useful capacity: minimum 8 gal. (30 liters); maximum 23.5 gal. (90 liters). Ball charge: 44 lbs (20 Kg). (2) Grinder discs: 10 in. diameter. Pressure cover: 20 in. diameter, additional opening: 8 in. diameter. Control box. Manual switch controller: electric tripping, slow speed, fast speed, stop. Tank opening: 1 in. threaded male, valve. Overall dimensions: 52-1/2 in. L x 23-1/2 in. W x 69 in. H. (ACN197)

Click here for more information (371.3 KB)

Click On Picture

Cast Screw Auger Grinder with Stainless Frame – 5 in. dia.

Cast Screw Auger Grinder with Stainless Frame – 5 in. dia.
Mfg: Not Specified Model:
Stock No: TAFM500.1 Serial No:
Screw Auger Grinder. Auger dimensions: 5 in. dia. x 1 ft. 9 in. L. Pitch: 3 in. Leeson electric motor, 5 hp, 1750 rpm, 208-230/460 V, 14.2-13.8/6.9 amps, 60 Hz, 3 phase. Inlets: (1) 6-1/4 in. L x 6-1/4 in. W (infeed). Outlets: (1) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 5 in. L x 2 ft. 5 in. W x 2 ft. 5 in. H. (GI)

Click here for more information (217.6 KB)

Click On Picture

1992 Andritz Sprout-Bauer Inc. Screw Feeder and Mill

1992 Andritz Sprout-Bauer Inc. Screw Feeder and Mill
Mfg: Andritz Sprout-Bauer Inc. Model: Feeder, 12-Discmill
Stock No: cJG02 Serial No: 1992-00598, 1992-00447
1992 Andritz Sprout-Bauer Inc. Screw Feeder and Mill. Models: Feeder and 12-Discmill. S/N's: 1992-00598 and 1992-00447. Screw auger dimensions: 3 in. dia. x 12 in. L. Screw pitch: 2-1/4 in. Vibco VS-Series Turbine Pneumatic Vibrator, Model: VS-160, speed: 10,000 vpm @ 7 cfm and 60 psi air supply and 12,000 vpm @ 8 cfm and 80 psi. Grinds friable (brittle, loose or sandy) material. Inlets: (1) 9-1/2 in. L x 3 in. W infeed. Outlets: (1) 8 in. L x 3 in. W discharge. Overall dimensions: 48-1/2 in. L x 23 in. W x 19 in. H.

Click here for more information (425.1 KB)

Click On Picture

Sanitary Grinder/Finisher

Sanitary Grinder/Finisher
Mfg: Not Specified Model:
Stock No: 55.437 Serial No:
Sanitary Grinder/Finisher. Capacity: 2.5 cu. ft. Unit is equipped with (30) 7-1/2 in. dia. x 3/8 in. W rotating blades and (6) 22 in. L x 2 in. W rotating paddles. Tyler 2-1/2 in. mesh screen. Pacemaker Motor, 25 hp, 1760 rpm, 67/33.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. S-line fitting, (2) 1 in. dia. vent holes. Infeed hopper: 22 in. L x 10 in. W. Outlets: (1) 30 in. L x 17-1/2 in. W. Overall dimensions: 82 in. L x 42 in. W x 81 in. H.

Click here for more information (461.0 KB)

Click On Picture

E-Quip Continuous Web Slitter

E-Quip Continuous Web Slitter
Mfg: E-Quip Model: 900
Stock No: RMOP466.7 Serial No: 1380-C
E-Quip Continuous Web Slitter. Model: 900. S/N: 1380-C. (16) 19 in. dia. stainless steel circular cutting blades. Distance between discs: 2-1/2 in. Palm Electric Motor, 10 hp, 1755rpm, 230/460 V, 27.2/13.6 amps, 60 cycles, 3 phase. Motor drive. Product inlet/outlet: 42 in. L x 18 in. H. Overall dimensions: 55 in. L x 23 in. W x 53 in. H.

Click here for more information (165.4 KB)

Click On Picture

Buffalo Grinder/Extruder Plates

Buffalo Grinder/Extruder Plates
Mfg: Buffalo Pumps Model:
Stock No: KLPC323D. Serial No:
(20) Buffalo Grinder/Extruder Plates. Various hole sizes: 1/4 in., 3/16 in., and 1 in. Overall dimensions: 9-1/2 in. dia. x 2-1/2 in. H.

Click here for more information (527.2 KB)

Click On Picture

AEC Nelmor Co Inc. Grinder

AEC Nelmor Co Inc. Grinder
Mfg: AEC Nelmor Co Inc. Model:
Stock No: 169 Serial No:
AEC Nelmor Co Inc. Grinder. Grinder is equipped with a 4-sprayer spray bridge. Infeed height: 74 in. Mounted on a stainless steel frame. Lincoln AC Motor, 30 hp, 1760 rpm, 90 rpm (final), 230/460 V, 74/37 amps, 60 Hz, 3 phase. Inlets: 14 in. L x 24 in. W. Outlets: 4 in. dia. flanged discharge. Overall dimensions: 4 ft. 11 in. L x 4 ft. 3 in. W x 10 ft. 2 in. H.

Click here for more information (293.6 KB)

Click On Picture

Stainless Steel Chopper-Grinder

Stainless Steel Chopper-Grinder
Mfg: Not Specified Model:
Stock No: JMB004a Serial No:
Stainless Steel Chopper-Grinder. Number of rollers: 2. Roller dimensions: 1 ft. 1 in. dia. x 2 ft. 5-1/2 in. L. Distance between rolls: 1 in. Pulley diameter: 1 ft. 2 in. Inlets: (1) 2 ft. 6 in. L x 2 ft. 4-3/4 in. W infeed. Outlets: (1) 2 ft. 6 in. L x 2 ft. 4-3/4 in. W discharge. Overall dimensions: 4 ft. 5 in. L x 3 ft. 5 in. W x 1 ft. 10 in. H.

Click here for more information (254.6 KB)

Click On Picture

Globe Food Equipment Mixer/Grinder

Globe Food Equipment Mixer/Grinder
Mfg: Globe Food Equipment Model: 175
Stock No: ATGP006.1 Serial No: 175-0717
Globe Food Equipment Mixer/Grinder. Model: 175. S/N: 175-0717. Infeed hopper dimensions: 2 ft. L x 1 ft. 3 in. W. Outside agitator dimensions: 11 in. L x 5-1/2 in. W. Center agitator dimensions: 4 in. L x 1-1/2 in. W. Screw auger dimensions: 4-1/2 in. dia x 15 in. L. Pitch: 5-1/2 in. (2) Interchangeable rounds dies. Number of holes: 66. Die hole diameter: 1/2 in. Motor, 7-1/2 hp, 230 V, 19.6 amps, 60 Hz, 3 phase. Inlets: (12) 2 in. dia. ports, (1) 2 ft. L x 1 ft. 3 in. W infeed, (1) 6 in. L x 7 in. W (bottom hopper opening). Outlets: (1) 5-1/2 in. dia. port (product discharge). Overall dimensions: 3 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 2 in. H.

Click here for more information (200.7 KB)

Click On Picture

Buffalo Grinder/Extruder Cutting Blades

Buffalo Grinder/Extruder Cutting Blades
Mfg: Buffalo Pumps Model:
Stock No: KLPC323B. Serial No:
Buffalo Grinder/Extruder Cutting Blades. (33) Cutting blades manufactured by Kasco Corporation, P/N: 600 HK, distance from tip to tip: 7-3/4 in. L, square hole size: 1-1/2 in. L x 1-1/2 in. W. ( 4) Cutting Blades manufactured by Brassed Blade distance from tip to tip: 7-3/4 in. L, square hole size: 1-1/2 in. L x 1-1/2 in. W. (5) Cutting blades manufactured by ASCO, P/N: 66, distance from tip to tip: 7-3/4 in. L, square hole size: 1-1/2 in. L x 1-1/2 in. W.

Click here for more information (155.2 KB)

Click On Picture

SOLD Hobart Meat Grinder SOLD

SOLD Hobart Meat Grinder
Mfg: Hobart Model: 4346
Stock No: 35.CS389a.13 Serial No: 27-079-158
Hobart Meat Grinder, Model 4346, S/N 27-079-158, 7.5 hp, 208 volts, 1,725 rpm, inner dimensions 30 in. H x 27.5 in. L x 23 in. W.

SOLD

Click here for more information (97.2 KB)

Click On Picture

SOLD Hobart Meat Grinder SOLD

SOLD Hobart Meat Grinder
Mfg: Hobart Model: 4056
Stock No: JRW170.4 Serial No: 1388806
Hobart meat grinder. Model 4056, S/N 1388806, 10 hp, 208 volt, speed 1,725, 3 phase, Overall dimensions 18 in. W, 50 in. L, 57 in. H.

SOLD

Click here for more information (181.1 KB)

Click On Picture

SOLD Hobart Mixer / Grinder SOLD

SOLD Hobart Mixer / Grinder
Mfg: Hobart Model: 4352
Stock No: 45.GR015.3 Serial No: 27-1010-129
Hobart Mixer /Grinder. Model 4352. S/N 27-1010-129. 10 hp, 200 V, 1,725 rpm. Outlet 4 3/4 in. Overall dimensions 31 in. L x 26 in. W x 61 in. H.

SOLD

Click On Picture

SOLD Hobart Meat Grinder SOLD

SOLD Hobart Meat Grinder
Mfg: Hobart Model: 4346
Stock No: 35.CS383a.13 Serial No: 27-137-430
Hobart Meat Grinder. Model 4346, S/N 27-137-430. Inner dimensions: 27-1/2 in. L x 23 in. W x 29 in. H. Motor: 7.5 hp, 208 V, 1,725 rpm. Overall dimensions: 40 in. L x 26 in. W x 67 in. H.

SOLD

Click here for more information (316.6 KB)

Click On Picture

SOLD Buffalo Grinder/Extruder SOLD

SOLD Buffalo Grinder/Extruder
Mfg: Buffalo Pumps Model: 78 BG
Stock No: SSLP081.3 Serial No: 2520X
Buffalo Grinder/Extruder. Model: 78 BG. S/N: 2520X. General Electric motor, 10 hp, 1160 & 960 rpm, 230 & 460 V, 23.00/13.8 & 30/15.3 amps, 60 Hz, 60 & 50 cycles. Top stainless steel pan: 86 in. L x 40 in. W x 6 in. H.; inlet: 2-1/2 in. with (21) holes. Screw dimensions: 6 in. diameter x 30 in. L. (3) Product outlet discs: 8-1/2 in. diameter. Disc opening diameter: disc #1: 1 in., #2: ¾ in., #3: 3/8 in. Overall dimensions: 96 in. L x 80 in. W x 66 in. H.

SOLD

Click here for more information (377.1 KB)

Click On Picture

Buffalo Grinder/Extruder Screw Auger Housing and Screw Auger

SOLD Buffalo Grinder/Extruder Screw Auger Housing and Screw Auger
Mfg: Buffalo Pumps Model:
Stock No: KLPC323C. Serial No:
Buffalo Grinder/Extruder Screw Auger Housing and Screw Auger. Screw Auger dimensions: 16 in. L x 8 in W. Infeed Hopper dimensions: 20 in. x 16 in. Infeed: 7-1/2 in. x 6 in. Outlet: 8 in. D. Overall dimensions: 24 in. L x 20 in. W x 19 in. H.

SOLD

Click here for more information (207.8 KB)

Click On Picture

Griffiths Mince Master Grinder

SOLD Griffiths Mince Master Grinder
Mfg: Griffith Design & Equipment Model: A
Stock No: 15.CA209.3 Serial No:
Griffiths Mince Master Grinder. Machine No. 32840. Model A. 30 x 37 in. chute, casters. Allis-Chambers motor 100 hp, 440 V, 1770 rpm.

SOLD

Click here for more information (168.2 KB)

Click On Picture

Griffiths Mince Master Grinder

SOLD Griffiths Mince Master Grinder
Mfg: Griffith Design & Equipment Model:
Stock No: CA210.3 Serial No: FD225
Griffiths Mince Master Grinder. S/N: FD225. Machine No. F32744. Baldor Industrial Motor. Stainless steel hopper dimensions: 37 in. L x 30 in. W x 45 in. H. Product outlet: 4 in. threaded (male). Overall dimensions: 75 in. L x 38-1/2 in. W x 65 in. H.

SOLD

Click here for more information (84.4 KB)

Click On Picture

1990 Artofex Stainless Steel Drum Grater and Shredder

SOLD 1990 Artofex Stainless Steel Drum Grater and Shredder
Mfg: Artofex Model: TR-2
Stock No: DBPF2006.23 Serial No: 60512
1990 Artofex Stainless Steel Drum Grater and Shredder. Model: TR-2. S/N: 060512. Capacity 3000 lbs./hour. (3) Cutting blades: 2 in. W x 6-1/2 in. H. Screen dimensions: 10 in. diameter x 7 in. H. Screen size: 1/8 in. dia. perforations. Housing diameter: 14 in. diameter. Leroy Somer Motor, 3 hp, 1160 rpm, 713 rpm (final), 460 V, 5.4 amps, 60 Hz. Pulley ratio: 4 to 6-1/2. Stainless steel frame. (4) Casters for easy positioning. Inlet: 6-1/2 in. dia. infeed, Hopper inlet: 17 in. diameter. Outlets: 9 in. L x 6 in. W discharge. Applications include: medium to hard grade cheeses, bread crumbs, nuts and vegetables. Features include: Quick change drums with many perforation sizes available and continuous hopper loading for high volume production. Overall dimensions: 4 ft. L x 2 ft. 8 in. W x 5 ft. 6 in. H. (ACN18a).

SOLD

Click here for more information (296.1 KB)
Click here for Additional Information (577.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers New and Used Stainless Steel Meat Grinders and Used Meat Grinders at discount prices.